MASTER MAGNETICS

Master Magnetic's extensive product line offers permanent magnets, flexible & P.O.P. magnets, magnetic assemblies and retail-ready magnets. The brand's magnetic data card holders are used for holding handwritten or pre-printed data cards (up to 1/32 inch thickness) containing important information such as prices, barcodes and SKU numbers. These easy-to-use data cardholders can be easily attached to ferrous metal shelving units, doors, desks and point-of-purchase displays. Master Magnetics magnetic pick-up tool can easily pick up heavy metal scraps weighing up to 65 lb and offers a variety of fasteners including screws, bolts, nuts and nails. It features a long & sturdy steel handle with a plastic grip to reach into cramped / tight spaces of vehicles, workbenches and long tables.

See More

Request a Quote

Product Categories

MASTER MAGNETICS Magnetic Pickups

Magnetic Pickups(61 Products)

MASTER MAGNETICS Packaging Tapes

Packaging Tapes(3 Products)

MASTER MAGNETICS Tool Hangers

Tool Hangers(11 Products)

MASTER MAGNETICS Ceramic Magnets

Ceramic Magnets(102 Products)

MASTER MAGNETICS Label Holders

Label Holders(14 Products)

MASTER MAGNETICS Control Keys

Control Keys(12 Products)

MASTER MAGNETICS Door Holders

Door Holders(5 Products)

MASTER MAGNETICS Grommets

Grommets(3 Products)

MASTER MAGNETICS Display Cases

Display Cases(2 Products)

MASTER MAGNETICS Key Accessories

Key Accessories(2 Products)

MASTER MAGNETICS Bar Accessories

Bar Accessories(1 Product)

MASTER MAGNETICS Measuring Tapes

Measuring Tapes(1 Product)

MASTER MAGNETICS Stud Finders

Stud Finders(1 Product)

Things To Consider

Cross-Reference Alternatives

Some Master Magnetics MPNs cross individual references to the equivalent Mag-Mate or Akro Mills model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, Raptor Supplies has the equivalent Mater Magnetics products available

Shipping

Master Magnetics products have a small footprint and require compact packaging. Hence, these units can be delivered in a short period. They are usually dispatched through courier shipment or air freight.

About Master Magnetics

Master Magnetic's extensive product line offers permanent magnets, flexible & P.O.P. magnets, magnetic assemblies and retail-ready magnets. The brand's magnetic data card holders are used for holding handwritten or pre-printed data cards (up to 1/32 inch thickness) containing important information such as prices, barcodes and SKU numbers. These easy-to-use data cardholders can be easily attached to ferrous metal shelving units, doors, desks and point-of-purchase displays. Master Magnetics magnetic pick-up tool can easily pick up heavy metal scraps weighing up to 65 lb and offers a variety of fasteners including screws, bolts, nuts and nails. It features a long & sturdy steel handle with a plastic grip to reach into cramped / tight spaces of vehicles, workbenches and long tables.

Major Trade Names

Roll-N-Cut Flexible Magnetic Tape Dispenser Refill

Roll-N-Cut Flexible Magnetic Tape Dispenser Refill

These tools enable the user to roll out the required length of 1/2 inch wide magnetic tape and then easily & safely cut the magnet with the press of a lever, all in a single-handed operation. This magnetic tape comes with a strong, indoor craft adhesive on one side, protected by a white peel-off lin...

er, allowing the user to cut multiple pieces quickly without worrying about exposing the adhesive until ready to use.

Magnetic Cup Caddy

Magnetic Cup Caddy

This black Magnetic Cup Caddy is designed to help users keep their beverage close by while working in the garage, workshop, or outdoors. Its powerful magnet attracts any ferrous metal surface, including toolboxes, cabinets, or even stationary vehicles. The device is capable of holding an insulated m...

ug, hot / cold container, aluminium can or fountain cup. It also allows users to keep cans, spray paint, lubricants and small tools within easy reach.

Master Magnetics Competitive Advantages

Telescoping Magnetic Pick-Up Pal

Telescoping Magnetic Pick-Up Pal

Magnet Anywhere allows users to easily and quickly hang photos, posters and artwork on surfaces without any damage. It can be used by simply taking the nickel-plated steel disc out of the adhesive and placing it where the painting is to be hanged. This product includes a neodymium magnet to hold the item securely in place and does not leave any hol...

es in the displayed items or the walls for damage-free hanging. This disc unit can be used in offices, schools or dorm rooms for a hassle-free & effective way to display items.

Magnet Anywhere

Magnet Anywhere

This pick-up tool is designed to easily pick up nails, nuts, bolts, screws, and scrap metal weighing up to 65 lb. The device comes equipped with a 24 inch telescoping handle which can extend up to 40 inches, making it possible to reach under vehicles, workbenches, tables, and other similar surfaces. Its compact size allows for easy storage when not...

in use. With threaded collar attachment, this tool comes with chrome plating for resisting corrosion on exposed surfaces.

Frequently Asked Questions

How is the strength of Master Magnetics magnets measured?

The magnetic strength can be measured by grades of magnets (for magnetic materials) or with their pull strength (for magnetic assemblies).

How is flexible magnetic sheeting made?

  • Ferrite powder and rubber polymer resin are mixed.
  • The mixture is calendared and ground.
  • The material is formed through extrusion or rollers.
  • For magnetic strips, extrusion is used, while rollers are used for magnetic sheeting.
  • The material is magnetised and laminated with vinyl or adhesive.
  • The material is cut to the desired size and is rolled onto a core.

What do magnet grades mean?

Permanent magnets are graded by their maximum energy, measured in MGOe. The higher the grade, the stronger the magnet. Coercivity is another measure of a magnet's ability to resist demagnetisation, with high-coercivity materials used for permanent magnets and low-coercivity materials used in other applications.