Manual Lifting MagnetsDesigned to move and position ferromagnetic work pieces, such as steel plates or other heavy sharp parts, without causing any damages. Feature a loop-shaped handle to move items more easily and require no electricity. Can handle loads up to 4400 lb(39 Products)
Manhole Cover LiftersWide range of cover lift dollies, magnets and combo systems (magnet & dolly) used to easily remove and replace manhole covers. Selected models feature strong PowerLift magnets that can penetrate the textured surfaces commonly present on manhole covers
(19 Products)
Label HoldersFlexible magnetic sheets and strips, with adhesive on the back surface, to attach firmly on steel shelvings, filing cabinets and lockers for temporarily displaying notices, photos, instructions and warnings. Conforms to any contoured surfaces and can be cut, drilled or shaped(65 Products)
Inspection MirrorsGlass / acrylic / stainless-steel inspection mirrors used for viewing hard-to-reach areas like behind, underneath or around industrial machinery or vehicles. Feature rotatable joints & a slim profile. Models 311 & 317 come with a locking hinged mirror for 180-degree positioning
(44 Products)
Electromagnetic LiftsUsed for transferring non-flexing items, such as steel plates, billets, die castings and forgings around construction sites or marine docks. Feature battery lift magnets with a visible power gauge to indicate the charging status. Models can be used individually or in series with a spreader beam(41 Products)
Magnetic Welding SquaresStandard (always ON) or switchable On / Off type welding squares designed for quick set-up & accurate holding of sheets or tubings
(39 Products)
Engineer/Drilling/Blacksmith HammersNo-Mar, no-bounce, non-sparking and non-magnetic brass hammers for smooth operation on steel workpieces, preventing dents during impact blows; ideal for the automotive and oil & gas industries. Dual-purpose hammers featuring both hard (steel) & soft (brass) faces for various uses(22 Products)
Truck Mirrors(18 Products)
Below-the-Hook Lifting MagnetsRare-earth permanent-magnet lifts designed for lifting steel plates, billets, blocks & containers with loads up to 6600 lb. Feature heat resistance up to 180 deg F & a handle-locking system in ON / OFF positions. Eliminate unintentional dropping accidents caused by power failures
(13 Products)
Magnetic Sheet SeparatorsElectromagnetic sheet separators designed to separate steel sheets from one another and avoid the need for manually separating sticky & oily sheets. Also, eliminate the die-damaging double blanking problems. Comprise a flexible mounting design to match the desired application needs
(12 Products)
Truck and Trailer AnchorsMeet ASME BTH-1 category standards for providing a safe, secure and easily accessible anchor point for tiedowns or ropes. Feature a hole reamed to fit a shackle pin / bolt with a maximum tolerance of +/- 0.01 inches. Deliver a working load limit range of 1/2 to 6-1/2 tons(12 Products)
Retrieving ToolsDesigned for retrieving or positioning parts in hard-to-reach areas. Magnetic pickups collect metal fasteners & clean up metal shavings or sharp items to prevent injury. Clamps allow flexing action to hold lights, sprays & parts. Available in 1, 1-1/2 & 1-1/4 inch jaw capacities(9 Products)
Engine Specialty ToolsInsulated pliers ideal for removing spark plug boots and cables, and preventing wire damage / electrical shocks / burns. Feature 90-durometer plastic-coated handles & jaws for a secure grip. Available in 20-, 45- & 90-deg; & straight jaw inclination variants
(7 Products)
Hose CrimpersUsed for positive gripping / removal of metal and plastic constant-tension hose clamps in irrigation systems, vehicles or agricultural equipment. Feature swivelling jaws capable of rotating up to 360 degrees and locking in three holding positions
(6 Products)
Lifting and Spreader BeamsOne-piece beams designed for lifting uneven loads and keeping them levelled. Facilitate the usage two or more magnets simltaneously and reduce the time needed to move the load. Can handle loads ranging from 1 to 3 tonnes(6 Products)
Pegboard And Slat Wall AccessoriesDesigned for keeping the work station and garage free from clutter, while still keeping the items easily accessible. Feature permanent magnets that hold well on painted or plated ferrous surfaces. Can hold both hot and cold containers(4 Products)
Retaining and Lock Ring PliersPush pin pliers allow quick & efficient removal of plastic fasteners, retainers and push pin anchors. Feature a centre lock pin mechanism for safe locking of pins or anchors and vinyl grip with quick cleaning action. Available in straight, 45 and 90 degree angled jaw positions(4 Products)
Manual Material Lift AccessoriesLug adapters used for loading thick, non-flexing steel plates in vertical storage racks and lifting metal sheets, rounds or billets to machine centres or cutting tables. Capability to lift loads of varied shapes & up to 4 feet wide. Built-in forklift brackets allow horizontal movement(3 Products)
Tool Storage AccessoriesMagnetic tool holders for organising & holding heavy-duty tools & bits. Durable stainless steel construction for immense strength & easy mounting on walls, workbenches & ladders for keeping tools close. Capability to withstand up to 120 lb loads and available in 12, 18 & 24 inch lengths(3 Products)
Desk Mover and Dolly AccessoriesPowerArm lifts used for lifting and replacing manhole covers. Feature welded 2 x 3 inch tubular steel construction that fits into standard 2 inch square receiver hitches. Available in manual and electric winch options(2 Products)
Fuse PullersDesigned for removing and installing difficult-to-pull or hard-to-reach fuses. Feature nylon construction with fully insulated and non-conductive properties for safety against electric shocks. Ergonomic grip for tightly clamping fuse wires during operation(2 Products)