Machine Tool Pumps

Filter

-

Machine Tool Coolant Pumps

StyleModelHpHousing MaterialNameplate VoltagePhaseMax. Flow RateMax. Flow Rate @ 5 Ft.Max. Flow Rate @ 10 Ft.Compatible Intake Pipe SizePrice (ex. VAT)
AMBS1014W-CP--------€675.81
BIMV25-E-------1/2"€861.15
CIMV50-F1/2 hpCast Iron230/460V AC335 GPM38 GPM35 GPM3/4"€1,265.57
DIMV25-F1/4 hpCast Iron230/460V AC320 GPM27 GPM20 GPM3/4"€897.64
EIMV75-F1/4 hpCast Iron230/460V AC340 GPM50 GPM45 GPM1"€1,689.62
FIMV08-F1/8 hpCast Iron230/460V AC310 GPM9 GPM9 GPM3/8"€457.15
FIMV08-E1/8 hpCast Iron115/230V AC110 GPM9 GPM9 GPM3/8"€489.76
GIMS08-F1/8 hpCast Iron230/460V AC310.5 GPM8 GPM5 GPM3/8"€545.08
GIMS08-E1/8 hpCast Iron115/230V AC110.5 GPM8 GPM5 GPM-€590.51
H70201/8 hpMetal115/230V AC1----€779.79
LITTLE GIANT PUMPS -

Evaporative Cooler Pump

StyleModelHpMax. Flow Rate @ 5 Ft.Inlet SizeShut Off LengthMax. Flow Rate @ 1 Ft.Max. Flow Rate @ 3 Ft.Max. Flow Rate @ 9 Ft.Housing MaterialPrice (ex. VAT)
A5410151/50 hp-5/8"11 ft.8.3 GPM7.3 GPM2.91 GPMPolystyrene€137.39
A5410051/50 hp371 GPH5/8"11 ft.8.3 GPM7.3 GPM2.91 GPMPolystyrene€121.18
A5400151/70 hp213 GPH1/2", 5/8"9.5 ft.5.1 GPM4.4 GPM0.66 GPMPolystyrene€108.50
A5400051/70 hp213 GPH1/2", 5/8"9.5 ft.5.1 GPM4.4 GPM0.66 GPMPolystyrene€102.52
-

Coolant / Recirculating Pumps

Dayton coolant / recirculating pumps feature totally enclosed fan cooled motor (TEFC) and are ideal for applications, such as cooling systems and fountains. These rugged pumps include a brass tubular column, motor, a bronze base and impeller, and a 3-wire cord. Choose from a range of these coolant / recirculating pumps, available in carbon steel and stainless steel shaft material variants.

StyleModelHpHousing MaterialMax. Immersion DepthMax. Flow Rate @ 10 Ft.PhaseMax. Flow RateMax. Flow Rate @ 5 Ft.Compatible Intake Pipe SizePrice (ex. VAT)
A4JPH81/2 hpCast Iron12 1/4"3780 GPH374 GPM4220 GPH1 1/2"€1,256.57
A4JPG71/3 hpCast Iron6 3/8"-357.6 GPM54 GPM1 1/4"€1,182.50
A4JPG91/4 hpCast Iron8 1/4"2610 GPH355.5 GPM3120 GPH1 1/4"€1,170.62
B4JPH31/8 hpCast Iron6 3/8"4 GPM112.5 GPM588 GPH3/4"€526.84
C4JPH41/8 hpCast Iron6 3/8"4 GPM312.5 GPM588 GPH3/4"€568.03
D5420051/30 hpPolystyrene4"231 GPH----€148.26
D5420151/30 hpPolystyrene4"231 GPH----€149.64
FUJI ELECTRIC -

Pump Oil Coolant

StyleModelHpMax. Flow Rate @ 10 Ft.Compatible Intake Pipe SizeCompatible Discharge Pipe SizeMax. Flow Rate @ 15 Ft.Max. Flow Rate @ 5 Ft.Max. Immersion DepthInlet SizePrice (ex. VAT)
AVKN-093A-4Z1/2 hp59 GPM1"1"55 GPM62 GPM-1"€1,283.47
BVKP-093A-4Z1/2 hp59 GPM1"1"55 GPM62 GPM11"1"€1,258.23
AVKN-083A-4Z1/3 hp47 GPM3/4"3/4"36 GPM54 GPM-3/4"€1,061.05
BVKP-083A-4Z1/3 hp47 GPM3/4"3/4"36 GPM54 GPM9 7/8"3/4"€1,061.05
BVKP-073A-4Z1/4 hp32 GPM1/2"1/2"26 GPM-7"1/2"€880.37
AVKN-073A-4Z1/4 hp32 GPM1/2"1/2"28.5 GPM--1/2"€880.37
BVKP-063A-4Z1/8 hp14.4 GPM3/8"3/8"10.6 GPM17.1 GPM5 7/8"3/8"€678.14
AVKN-063A-4Z1/8 hp14.4 GPM3/8"3/8"10.6 GPM17.1 GPM-3/8"€681.12
AVKN-053A-4Z1/12 hp5.9 GPM3/8"3/8"4.7 GPM8.3 GPM-3/8"€625.56
BVKP-053A-4Z1/12 hp5.9 GPM3/8"3/8"4.7 GPM8.3 GPM6"3/8"€625.56
AVKN-043A-4Z1/20 hp5.9 GPM1/4"1/4"-7.2 GPM-1/4"€583.87
BVKP-043A-4Z1/20 hp5.9 GPM1/4"1/4"3.8 GPM7.2 GPM5 7/8"1/4"€583.87
DAYTON -

Evaporative Cooler and Coolant Pumps

Dayton evaporative cooler and coolant pumps are ideally used in displays, evaporative coolers, laboratories and more. These pumps are compatible with all types of machines and usually mount above liquid level. Choose from a range of these pumps, available in 115 and 230V voltage ratings on Raptor Supplies.

StyleModelAmpsHpHousing MaterialPhaseMax. Flow RateMax. Flow Rate @ 5 Ft.Compatible Intake Pipe SizeCompatible Discharge Pipe SizePrice (ex. VAT)
A4JPG50.6A1/25 hpBrass, Bronze37.1 GPM330 GPH3/8"3/8"€462.73
A4JPG41.3A1/25 hpBrass, Bronze37.1 GPM330 GPH3/8"3/8"€444.02
OPTIMUM -

Machine Tool Coolant Pump 2.4 Gallon

ModelItemPrice (ex. VAT)
11A473AA2TMC€692.86

Machine Tool Pumps

Machine tool pumps are used to recirculate coolant oils which are then used to transfer the heat away from engines. Raptor Supplies offers an array of machine tool pumps from brands like Dayton, Fuji Electric, Little Giant Pumps and Optimum. They are capable of transferring energy from the rotation of multiple shaft-driven impellers, even when fully submerged in liquid. Machine tool pumps from Little Giant Pumps are equipped with heavy-duty concentric fan-cooled motors suitable for use in evaporative coolers, laboratories and water transfer systems. These units have corrosion-resistant one-piece steel motor shafts with moisture-proof windings and oversized sleeve bearings with a large oil reservoir which facilitates a smooth movement. They feature a flame retardant housing with thermal overload protection and offer universal mounting configurations. Dayton machine tool pumps are best suited for pumping liquids with fine contaminants and are therefore widely used to circulate coolant and spray cutting oils. These pumps feature cast iron construction and a carbon steel shaft capable of handling fluids with a maximum recommended viscosity of 500 SSU. Choose from a broad range of these machine tool pumps available in 304 SS, aluminum, bronze, cast bronze and Celcon impeller materials, on Raptor Supplies.

We are here to help!

Looking for a part not listed here?