Jet Pump Systems

Filter

StyleModelHpAmpsFlow Rate @ 10 Ft. @ 40 PsiTank CapacityHeightLengthWidthShut Off PressurePrice (ex. VAT)
AEK05SAT25H1/2 hp8.6/4.3A5.2 GPM8.5 gal.28 1/2"23 1/4"14"60 psi€1,494.73
AEK07SAT44H3/4 hp13/6.5A9.6 GPM14 gal.33 1/2"24 1/2"17 1/4"65 psi€1,714.66
DAYTON -

Shallow Well Jet Pump Systems

Dayton shallow-well jet pump systems eliminated the need to attach to a municipal water source and are equipped with precharged pressure tanks that permit water to flow continuously at a required pressure. These pumps are capable to provide water from 25-ft.(max) deep wells and are easily mounted above ground for repair and maintenance in comparison to submersible well pumps that are installed in the well. Choose from a wide range of these shallow well jet pumps, available in 20, 21.8 and 28 inch heigths.

StyleModelHpAmpsFlow Rate @ 10 Ft. @ 40 PsiTank CapacityHeightLengthWidthShut Off PressurePrice (ex. VAT)
A5UXK81/2 hp10.8/5.5A11.4 GPM6 gal.20"20 3/16"11 1/2"64 psi€1,009.58
B4HEZ91/2 hp10/4.8A4.4 GPM6 gal.28"25"25"63 psi€1,233.56
C4HFA21/2 hp9.6/4.8A3.5 GPM6 gal.28"25"25"60 psi€1,531.15
D5UXK71/3 hp10/4.8A4.5 GPM2 gal.21 7/8"20 3/16"10.688"63 psi€819.99
E4HEZ81/3 hp10/4.8A3.3 GPM2 gal.28"25"25"63 psi€1,159.70
B4HFA13/4 hp10.8/5.5A5.6 GPM6 gal.28"25"25"63 psi€1,261.24
C4HFA33/4 hp15.6/7.8A11.9 GPM6 gal.28"25"25"64 psi€1,772.92
A5UXK93/4 hp18/9A14.9 GPM6 gal.20"20 3/16"11 1/2"65 psi€1,132.87
LITTLE GIANT PUMPS -

C Series Jet Pumps

Little Giant C Series jet pumps have heavy-duty cast iron construction and are designed to deliver up to 16 gallons per minute from shallow / deep well installations. These units feature a mechanical shaft seal that ensures leakproof fit & continuous lubrication, and a molded thermoplastic diffuser for maximum efficiency and dependability. They are equipped with a motor that features a stainless steel shaft for direct mounting of the impeller. These pumps come with a hardware kit that includes a pressure gauge and plugs for installation.

StyleModelHpMax. Suction LiftInlet SizeTank CapacityAmpsVoltageInlet TypeImpeller Material
A910600201/2 hp120 ft.1"16 gal.-115/230V ACFNPTStainless Steel
RFQ
A910600533/4 hp5 ft.1 1/4"16 gal.7.4A115/230V ACFNPTStainless Steel
RFQ
LITTLE GIANT PUMPS -

SWJ Series Jet Pumps

Little Giant SWJ Series jet pumps feature non-corrosive thermoplastic construction for use in clean water installations and resisting corrosion. These jet pumps have a replaceable in-line nozzle design for maximum hydraulic efficiency and ease of service. They feature a self-cleaning, anti-clogging injector screen for turbid environments and square-flange mounting for easy serviceability without disturbing the plumbing. They are equipped with a thermoplastic impeller and diffuser to ensure increased hydraulic performance.

StyleModelHpAmpsTank CapacityMax. Suction LiftVoltageImpeller MaterialMax. Media Temp.Phase
A910930101 hp13/6.7A67.9 gal.25 ft.115/230V ACThermoplastic120°F1
RFQ
B910900051/2 hp11.8/5.9A-25 ft.115/230V ACThermoplastic120°F1
RFQ
A910900073/4 hp7.4-14.8A68 gal.25 ft.115/230V ACThermoplastic120°F1
RFQ
LITTLE GIANT PUMPS -

Convertible Pro RM Series Jet Pumps

Little Giant Convertible Pro RM Series jet pumps feature a high service factor, 56C frame motor for use in shallow / deep wells and eliminate the need to connect to a municipal water source. They have a screw-in injector for easy conversion from shallow to deep well installations. These units feature a precision molded thermoplastic diffuser for optimum efficiency and mechanical shaft seal with nitrile elastomer for positive sealing at all pressures. They come with a hardware kit that includes a pressure gauge, plugs, shallow well injector & bypass plug for versatility of installation. These units have a shaft coupling for easy removal of the pump motor.

StyleModelHpAmpsMax. Suction LiftSeal MaterialLengthWidthPhaseTank Capacity
A911400101 hp11.8/5.9A100 ft.Carbon Ceramic, Nitrile19.65"8.13"-23 gal.
RFQ
A911120111 hp11.8/5.9A25 ft.Carbon Ceramic, Nitrile19.06"10.15"3-
RFQ
A911400051/2 hp11.8/5.9A100 ft.Carbon Ceramic---23 gal.
RFQ
A911400073/4 hp7.4-14.8A100 ft.---123 gal.
RFQ
DAYTON -

Convertible Jet Pump Systems

StyleModelHpAmpsFlow Rate @ 10 Ft. @ 40 PsiTank CapacityMax. Suction LiftInlet TypeHeightLengthPrice (ex. VAT)
A4HFA51 hp17/8.5A18.4 GPM17 gal.110 ft.NPT39"20"€1,631.37
B5UXL31 hp20/10.5A17.8 GPM17 gal.80 ft.NPT24.188"29 3/8"€1,546.71
C5UXL01/2 hp10.8/5.5A11.4 GPM30 gal.100 ft.NPT26 5/8"35 3/8"€1,707.75
B5UXL11/2 hp10.8/5.5A11.4 GPM17 gal.100 ft.NPT24.188"29 3/8"€1,283.20
A4HFA43/4 hp10.8/5.5A9.1 GPM17 gal.100 ft.NPT39"20"€1,435.90
B5UXL23/4 hp18/9A14.9 GPM17 gal.110 ft.NPT24.188"29 3/8"€1,506.34
DAYTON -

Booster Pump 3/4 Hp 115v 7.2 Amps Ac

ModelItemPrice (ex. VAT)
4HFZ1AD7YVZ€1,044.62
LITTLE GIANT PUMPS -

Jet Pump, 3/4 Hp

ModelItemPrice (ex. VAT)
147E1124BQ3VCH-
RFQ
LITTLE GIANT PUMPS -

Pump, 6 Feet Size, 2500 gph, Blue Screen, 12VDC

ModelItemPrice (ex. VAT)
106452BR3WBC-
RFQ
LITTLE GIANT PUMPS -

Convertible Pro Jet Pump, 3 Phase, 115/230V, 51 Lbs.

ModelItemPrice (ex. VAT)
91112037BR4BLW-
RFQ
LITTLE GIANT PUMPS -

Convertible Jet Pump System, 1/2 Hp

ModelItemPrice (ex. VAT)
558287CV8PJZ-
RFQ

Jet Pump Systems

Raptor Supplies offers a wide array of Dayton, Flint & Walling and Little Giant jet pumps for drawing water from wells with depths up to 25 feet. These pumps are mounted above the ground for easy maintenance and repair services as compared to submersible well pumps which need removal from inside the well for inspection. They are connected to an ejector, pressure tank and control panel to automatically supply potable water when required. Choose from a wide range of these jet pumps available in 1/3, 1/2, 3/4 and 1 hp variants on Raptor Supplies.

We are here to help!

Looking for a part not listed here?