Impeller Pumps

Filter

DAYTON -

Pumps, Brass, 3/4 HP, 115 / 230VAC

Dayton pumps are used for pumping non-abrasive fluids, ideal for use in commercial, industrial and agricultural applications, such as fluid transfer, spraying, garden supply, filter and water drainage systems. These pumps feature NEMA rated frames for safe enclosure and have a nitrile impeller to provide positive displacement. The stainless steel shaft rotates the impeller in turn. These pumps also have a carrying handle for enhanced portability. Choose from a wide range of these pumps, available in max pressure ratings of 34.6 and 37.2 PSI on Raptor Supplies.

StyleModelNameplate VoltageMax. HeadCord LengthAmpsHeightMax. PressureOverall LengthWidthPrice (ex. VAT)
A3ABZ6115-230V AC80 ft.Not Applicable8A12"34.6 psi15 3/5"6 1/2"€2,352.93
B3ACC1115/230V AC86 ft.8 ft.13.5A8 2/7"37.2 psi13 3/5"6 5/7"€1,370.09
DAYTON -

Flexible Impeller Pumps, Stainless Steel

Dayton flexible impeller pumps are used for transferring viscous, foaming, corrosive & slurry fluids in industrial and agricultural applications. These pumps have a nitrile impeller for resistance against oils & hazardous chemicals, and an open drip proof motor enclosure for cooling motor winding. They offer viscosity up to 5000 SSU while running at a maximum speed of 1725 rpm, and are available in 1/3, 1/2, 3/4, 1 & 1.5 hp variants.

StyleModelHpMax. HeadInlet SizeOutlet SizeAmpsHeightMax. PressureOverall LengthPrice (ex. VAT)
A3ACC71 hp85 ft.1 1/4"1 1/4"11A10 2/3"36.7 psi16.4"€3,127.34
B3ACC51/2 hp80 ft.3/4"3/4"6.1A12"34.6 psi13.9"€2,680.58
DAYTON -

Flexible Impeller Pumps

Dayton flexible impeller pumps are designed to transfer fresh water to heavy fluids with high solid content. They have a plastic body with a self-priming design for long operation hours. ODP motors do not require an external cooling agent to prevent overheating, while TEFC motors require an external fan for cooling. They provide positive displacement without metal to metal contact. These pumps feature a nitrile impeller and lip seals for preventing leakage during heavy-duty liquid transfer. The stainless steel shaft rotates the impeller at high speeds and has a maximum lifting capacity of 40 ft. Choose from a wide range of pumps, available in 12VDC and 120VAC voltage ratings.

StyleModelNameplate VoltageCord LengthAmpsHeightMotor TypeOverall LengthLengthOverall HeightPrice (ex. VAT)
A3ACA512V DC1 ft.7.5A3 1/8"Totally Enclosed Fan Cooled6"6"3.1"€324.05
B3ACA612V DC7.8 ft.7.5A3 1/8"Totally Enclosed Fan Cooled7 3/5"7 5/8"3.1"€283.56
C3ACA4115V AC10 ft.2A3 3/8"Open Dripproof6 4/5"6 3/4"3 2/5"€355.90
JABSCO -

Bronze Flexible Impeller Pump End, Bronze, with a Neoprene Impeller

ModelItemPrice (ex. VAT)
22880-2001DZ9QKL€1,228.92
JABSCO -

Bronze Flexible Impeller Pump, Bronze, with a Nitrile Impeller,Close Coupled to a 2 Horsepower

ModelItemPrice (ex. VAT)
22880-0033DZ9QKN€4,006.20
JABSCO -

Impeller Pump End, 316 Stainless Steel, with an EPDM Impeller

ModelItemPrice (ex. VAT)
30560-2002DZ9QYM€5,505.72
See Details
JABSCO -

Hygienic Flexible Impeller Pump, 316 Stainless Steel, with a Neoprene Impeller

ModelItemPrice (ex. VAT)
30560-4105DZ9QYC€8,257.92
See Details
JABSCO -

Impeller Pedestal Pump, 316 Stainless Steel, with an EPDM Standard Pressure Impeller

ModelItemPrice (ex. VAT)
30560-1102DZ9QXV€5,695.80
See Details
JABSCO -

Impeller Pedestal Pump, 316 Stainless Steel, with a BUNA Nitrile High Pressure Impeller

ModelItemPrice (ex. VAT)
30560-1016DZ9QXT€5,323.56
See Details
JABSCO -

Flexible Impeller Pump, 316 Stainless Steel, with a Neoprene Impeller

ModelItemPrice (ex. VAT)
30510-4101DZ9QQH€5,772.36
See Details
JABSCO -

Flexible Impeller Pump, Bronze, with a Nitrile Impeller,Close Coupled to a 12 VDC Motor

ModelItemPrice (ex. VAT)
23610-3003DZ9QKU€695.64
See Details
JABSCO -

Flexible Impeller Pump, 316 Stainless Steel, with a Neoprene Impeller and Food grade Nitrile

ModelItemPrice (ex. VAT)
30570-4105DZ9QZC€12,138.72
See Details
JABSCO -

Flexible Impeller Pump, 316 Stainless Steel, with a Neoprene Impeller and Food grade Nitrile

ModelItemPrice (ex. VAT)
30570-5105DZ9QZG€11,586.96
See Details
JABSCO -

Flexible Impeller Pump, 316 Stainless Steel, with an EPDM Impeller and Food grade Nitrile

ModelItemPrice (ex. VAT)
30570-2002DZ9QYT€6,569.64
See Details
JABSCO -

Flexible Impeller Pump, 316 Stainless Steel, with an EPDM Impeller and Food grade Nitrile

ModelItemPrice (ex. VAT)
30570-3102DZ9QYZ€8,494.20
See Details
JABSCO -

Flexible Impeller Pump, 316 Stainless Steel, with a Neoprene Impeller and Food grade Nitrile

ModelItemPrice (ex. VAT)
30570-2005DZ9QYR€6,687.12
See Details
JABSCO -

Impeller Pump, 316 Stainless Steel, with an EPDM Impeller

ModelItemPrice (ex. VAT)
30560-4102DZ9QYB€7,329.96
See Details
JABSCO -

Flexible Impeller Pedestal Pump, 316 Stainless Steel, with an EPDM Standard Pressure Impeller

ModelItemPrice (ex. VAT)
30560-0002DZ9QXD€5,796.12
See Details
JABSCO -

Ballast King DC Flexible Impeller Pump with BSP Ports,Close Coupled to a 12 VDC Motor

ModelItemPrice (ex. VAT)
22610-2007DZ9QKF€636.24
See Details
JABSCO -

Flexible Impeller Pedestal Pump, 316 Stainless Steel, with a High Pressure Nitrile Impeller

ModelItemPrice (ex. VAT)
28230-2123DZ9QMG-
RFQ
JABSCO -

Bare Shaft Pedestal Flexible Impeller Pedestal Pump, Bronze, with a Neoprene Impeller

ModelItemPrice (ex. VAT)
52580-9001DZ9RJQ-
RFQ
12...45

Impeller Pumps

Impeller pumps are designed for transferring both low- & high-viscous fluids including brines, syrups, extracts, slurries, process chemicals, hydraulic fluids & filtering solutions. Raptor Supplies offers a wide array of Dayton and Jabsco impeller pumps featuring a flexible neoprene / nitrile / epichlorohydrin impeller that enables self-priming and generates a strong vacuum suction line pressure to prevent the damages caused by abrasive fluids & oils. They further comne equipped with a stainless steel shaft for protection against oxidation reactions and a bronze / stainless-steel enclosure for providing high-impact strength. Flexible impeller pumps from Jabsco feature a totally enclosed fan-cooled design for withstanding harsh environments of wastewater management & petroleum refining facilities while minimising overheating of the motor in confined spaces. Choose from the extensive range of these pumps available in pressure ratings ranging from 15 to 39.8 psi on Raptor Supplies.

We are here to help!

Looking for a part not listed here?