JABSCO

The brand's extensive catalogue includes rotary vane pumps, straight pumps, marine hand pumps, impeller pumps, blowers and accessories. Jabsco OEM blowers have a direct drive for enhanced performance and a sleek black housing colour and finish to resist corrosion on exposed surfaces. They can operate at 60 Hz frequency and can withstand a maximum ambient temperature of 130 degrees F. These blowers are equipped with a single-phase motor and a forward curve wheel for efficient air movement. The brand's hand pumps are hand-operated bilge pumps that eliminate the need for corded electricity or battery power, serving to expel unwanted water from a boat's bilge without reliance on external energy sources. They feature polypropylene construction for enhanced and leakproof operations. These manually operated devices effectively remove water that seeps in through the deck, hull openings or a compromised propeller shaft seal, often containing chemicals, particles and fuels.

See More

Request a Quote

Product Categories

About Jabsco

The brand's extensive catalogue includes rotary vane pumps, straight pumps, marine hand pumps, impeller pumps, blowers and accessories. Jabsco OEM blowers have a direct drive for enhanced performance and a sleek black housing colour and finish to resist corrosion on exposed surfaces. They can operate at 60 Hz frequency and can withstand a maximum ambient temperature of 130 degrees F. These blowers are equipped with a single-phase motor and a forward curve wheel for efficient air movement. The brand's hand pumps are hand-operated bilge pumps that eliminate the need for corded electricity or battery power, serving to expel unwanted water from a boat's bilge without reliance on external energy sources. They feature polypropylene construction for enhanced and leakproof operations. These manually operated devices effectively remove water that seeps in through the deck, hull openings or a compromised propeller shaft seal, often containing chemicals, particles and fuels.

Major Trade Names

Pumpgard

Pumpgard

Pumpgards have a transparent bowl that screws off to allow quick, routine inspection. They are designed for simple installation and quick filter screen cleaning.

Aqua Filta

Aqua Filta

Aqua Filta adsorbs dissolved contaminants to make water taste natural, smell sweet and be crystal clear. It uses silver-impregnated activated carbon to purify and refresh the water.

Porta-Quick

Porta-Quick

The Porta-Quick portable oil changer allows rapid, clean and simple oil changes. It has a non-collapsible suction hose that allows it to function at high pressures easily.

Jabsco Competitive Advantages

Dual Sensor Max VSD

Dual Sensor Max VSD

Jabsco Dual Sensor Max VSD is ideal for water pressure systems in boats and recreational vehicles. Its circuitry reduces power consumption and noise at low flow rates. This CE & CSA-certified unit maintains a steady flow and eliminates the need for an accumulator tank.

Frequently Asked Questions

How to maintain Jabsco pumps?

Their maintenance involves inspection and replacement of the impeller, as well as cleaning and lubrication of the pump.

What are some common applications for Jabsco impeller pumps?

Jabsco flexible impeller pumps are commonly used in marine applications for bilge pumping, water circulation and marine toilet flushing.

Q How do I choose the right Jabsco pump for my application?

The right pump for your application will depend on the type of fluid you are pumping, the flow rate & pressure required and the environmental conditions.

What is the difference between rotary vane pumps and impeller pumps?

Rotary vane pumps function through the movement of vanes within a cylindrical chamber, creating a vacuum that draws in and moves fluids, whereas impeller pumps use rotating blades to transfer energy to the fluid, generating pressure to move them through the pump. These mechanisms cater to different pressure and flow rate requirements across industrial, marine and automotive sectors.

How do I clean and maintain Jabsco pumps and accessories?

  • Regularly inspect for any debris or clogs.
  • Use manufacturer-recommended cleaning solutions.
  • Follow the user manual for specific maintenance guidelines.
  • Check for any signs of wear and tear and replace parts when necessary.

What factors should I consider while choosing the brand's repair kits?

  • Quality and durability of materials.
  • Availability of replacement parts.
  • Compatibility with the specific pump model.
  • Clear instructions and ease of use.