Hard Wired GFCI

Filter

HUBBELL WIRING DEVICE-KELLEMS -

Manual Panel Mount Surface Hard Wired Gfcis

Hubbell Wiring Device-Kellems hard wired GFCIs are designed for preventing electric shocks due to ground faults. These GFCIs are ideal for use in humid, moist & wet environments and feature grounded neutral protection that trips in case neutral & ground touches on the load side. They are integrated with power ON / OFF indicator for quick device status identification. Choose from a wide variety of these hard wired GFCIs, available in single & triple phase options on Raptor Supplies.

StyleModelPhaseAudible AlertLead LengthNumber Of ConductorsTypeEnclosure RatingReset TypeAmpsPrice (ex. VAT)
AGFHW130051No2 ft.3HardwiredNEMA 4XManual30A€677.44
BGFHW130151Yes2 ft.3Audible Alarm, Hard WiredNEMA 4XManual30A€757.13
CGFHW230051No6 ft.3HardwiredNEMA 4XManual30A€789.52
BGFHW330151Yes2 ft.4Audible Alarm, Hard WiredNEMA 4XManual30A€894.12
AGFHW4303No2 ft.5HardwiredNEMA 4XManual30A€908.92
BGFHW5303No2 ft.4HardwiredNEMA 4XManual30A€1,021.87
HUBBELL WIRING DEVICE-KELLEMS -

Automatic Panel Mount Surface Hard Wired Gfcis

Hubbell Wiring Device-Kellems hard-wired GFCIs are suitable for protecting submersible pumps, power generators and electrical equipment against ground faults. They feature open and ground neutral protection that trips in case neutral & ground touches on the load side. They have a highly visible red blinking light for warning against fault detection. Choose from a wide range of these hard wired GFCIs, available in single & three phase options on Raptor Supplies.

StyleModelPhaseAudible AlertNumber Of ConductorsTypeEnclosure RatingReset TypeAmpsColorPrice (ex. VAT)
AGFHW231151Yes3Audible Alarm, Hard WiredNEMA 4XAutomatic30AYellow€906.56
AGFHW331151Yes4Audible Alarm, Hard WiredNEMA 4XAutomatic30AYellow€911.55
AGFHW131051No3HardwiredNEMA 4XAutomatic30AYellow€704.82
AGFHW131151Yes3Audible Alarm, Hard WiredNEMA 4XAutomatic30AYellow€794.48
AGFHW231051No3HardwiredNEMA 4XAutomatic30AYellow€816.90
AGFHW4313No5HardwiredNEMA 4XAutomatic30AYellow€1,112.90
StyleModelAmpsEnclosure RatingVoltage RatingPhaseAudible AlertReset TypeInlet SizeInlet TypePrice (ex. VAT)
AUG412RMW25050A3R120/240V1NoManual3/4"NPT€839.92
AUG412RMW26060A3R120/240V1NoManual3/4"NPT€824.21
HUBBELL WIRING DEVICE-KELLEMS -

Hard Wired Gfci, Audible Alarm, 30A 240VAC, 4-6 Ma Trip Level, Black

ModelItemPrice (ex. VAT)
GFHW23015BC8EZQ€876.67
HUBBELL WIRING DEVICE-KELLEMS -

Hard Wired Gfci, No Output, 30A 3-Phase 250VAC, 4-6 Ma Trip Level, Yellow

ModelItemPrice (ex. VAT)
GFHW531BD2UWZ€1,051.45

Hard Wired GFCI

Hard wired ground-fault current interrupters (GFCIs) are designed for protecting the distribution of power to connected circuits & apparatus from current overloads & short circuits in wet & hazardous locations for power distribution applications. Raptor Supplies offers a wide array of Killark, General Electric & Hubbell Wiring Device-Kellems single- / triple-phase circuit interrupters featuring a panel mount design for ease-of-installation in confined panels. The CSA-certified, portable ground fault protectors from Killark feature a fully gasketed compartment for installation without the requirement of any external enclosure or loadcentre and preventing moisture damages caused by liquid splashes. These units further come equipped with a pilot light for indicating the energised receptacle for operator convenience. Additionally, they can also be padlocked OFF for ensuring user safety. Choose from a wide variety of these circuit interrupters available in 20, 30, 50 & 60A rating options.

We are here to help!

Looking for a part not listed here?