Gantry Cranes

Filter

DAYTON -

Bridge Crane Kit

Dayton bridge crane kits are designed for moving heavy objects on a span beam up to 30 feet. These crane kits have a universal wheel contour that fits I-beam and wide flanged beam machined wheels equipped with internally sealed bearings to ensure protection from grease scattering. Safety lugs present at each end of these crane kits prevent wheel failure. They have 2 end truck assemblies designed for running on parallel beams and all end trucks can be adjusted to fit wide flanged beams and standard I-beams ranging between 4 and 12 inch heights. Choose from a wide range of these Dayton bridge crane kits, available in load capacities ranging from 1000 to 6000 lb on Raptor Supplies.

StyleModelLoad CapacityI Beam Flange WidthPrice (ex. VAT)
A4ZV95-3.33" to 5.25"€2,970.27
A4ZV971000 lbs.3.33" to 5.08"€1,455.30
A4ZV982000 lbs.3.33" to 5.08"€1,654.32
A4ZV966000 lbs.3.33" to 5.25"€4,186.98
VESTIL -

AHA Series Swivel V Groove Casters

StyleModelHeightCaster MaterialLengthWidthLock TypePrice (ex. VAT)
AAHA-2/4-V8"Steel8"2"-€262.94
BAHA-2/4-V48"Steel8"2"4 Position€274.58
VESTIL -

FHSN Series Fixed Height Steel Gantry Cranes, Knockdown

StyleModelHeightBeam HeightCaster MaterialLengthCapacityI Beam LengthCaster WidthFlange WidthPrice (ex. VAT)
AFHSN-2-15126 3/8"6"Glass Filled Nylon179 3/4"2000 lbs.180"2"4"€2,182.81
BFHSN-2-10126 3/8"6"Glass Filled Nylon119 3/4"2000 lbs.120"2"4"€2,003.58
CFHSN-4-15128 1/2"8.13"Glass Filled Nylon179 3/4"4000 lbs.180"2"4"€2,500.03
DFHSN-4-10128 1/2"-Glass Filled Nylon119 3/4"4000 lbs.120"2"4"€2,299.59
EFHSN-8-10129.687"8.13"Phenolic119 3/4"8000 lbs.120"3"4"€3,858.72
FFHSN-6-10129.687"8.13"Phenolic119 3/4"6000 lbs.120"3"4"€2,578.58
GFHSN-2-20130 1/2"10.13"Glass Filled Nylon239 3/4"2000 lbs.240"2"4"€2,644.30
HFHSN-6-15131.687"10.13"Phenolic179 3/4"6000 lbs.180"3"4"€3,611.66
IFHSN-8-15131.687"10.13"Phenolic179 3/4"8000 lbs.180"3"4"€4,096.40
JFHSN-4-20132 1/2"12.19"Glass Filled Nylon239 3/4"4000 lbs.240"2"4"€3,680.57
KFHSN-10-10133"10.13"Ductile Steel119 3/4"10000 lbs.120"3"4"€4,538.73
LFHSN-6-20133.937"-Phenolic239 3/4"6000 lbs.240"3"6 1/2"€4,184.39
MFHSN-8-20133.937"12.31"Phenolic239 3/4"8000 lbs.240"3"6 1/2"€5,198.41
NFHSN-10-15135.062"12.19"Ductile Steel179 3/4"10000 lbs.180"3"4"€5,822.20
VESTIL -

FHS Series Fixed Steel Gantry Cranes

StyleModelHeightBeam HeightCaster MaterialI Beam LengthFlange WidthMax. ClearanceUsable Beam LengthUnder I Beam To Ground LengthPrice (ex. VAT)
AFHS-2-15126"6"Glass Filled Nylon180"4"120"149 3/4"120"€2,055.54
BFHS-2-10126"6"Glass Filled Nylon120"4"120"89 3/4"120"€1,930.39
CFHS-8-10128 1/4"8.13"Phenolic120"4"121"89 3/4"121"€3,080.28
DFHS-4-10128.312"8.13"Glass Filled Nylon120"4"120"89 3/4"120"€2,064.08
EFHS-4-15128.312"8.13"Glass Filled Nylon180"4"120"149 3/4"120"€2,287.80
FFHS-6-10129.312"8.13"Phenolic120"4"121"89 3/4"121"€2,553.07
GFHS-8-15130 1/4"10.13"Phenolic180"4"121"149 3/4"121"€3,271.14
HFHS-10-10130.187"10.13"Ductile Steel120"4"120"88 3/4"120"€3,870.39
IFHS-2-20130.312"10.13"Glass Filled Nylon240"4"120"209 3/4"120"€2,277.19
JFHS-6-15131.312"10.13"Phenolic180"4"121"149 3/4"121"€2,881.80
KFHS-10-15132 1/2"12.19"Ductile Steel180"4"120"148 3/4"120"€4,647.94
LFHS-4-20132.312"12.19"Glass Filled Nylon240"4"120"209 3/4"120"€2,518.00
MFHS-8-20132.437"12.31"Phenolic240"6 1/2"121"209 3/4"121"€4,150.53
NFHS-6-20133 1/2"12.31"Phenolic240"6 1/2"121"209 3/4"121"€3,344.32
VESTIL -

AHSN Series Adjustable Steel Gantry Cranes, Knockdown

StyleModelHeightBeam HeightCaster MaterialLengthWidthI Beam LengthUsable Beam LengthMin. ClearancePrice (ex. VAT)
AAHSN-2-15-790 1/8"6"Glass Filled Nylon179 3/4"50"180"149 3/4"60"€2,559.36
BAHSN-4-15-792.187"8.13"Glass Filled Nylon179 3/4"50"180"149 3/4"60"€2,759.91
CAHSN-8-15-795.687"10.13"Phenolic179 3/4"46 1/2"180"149 3/4"61"€3,423.92
DAHSN-6-15-795.687"10.13"Phenolic179 3/4"46 1/2"180"149 3/4"61"€3,086.63
EAHSN-2-15-9114.437"6"Glass Filled Nylon179 3/4"61 7/8"180"149 3/4"72"€2,655.89
FAHSN-4-15-9116 1/2"8.13"Glass Filled Nylon179 3/4"61 7/8"180"149 3/4"72"€2,868.05
GAHSN-8-15-9119 3/4"10.13"Phenolic179 3/4"58 3/8"180"149 3/4"73"€3,518.23
HAHSN-6-15-9119 3/4"10.13"Phenolic179 3/4"58 3/8"180"149 3/4"73"€3,170.39
IAHSN-2-15-10126 3/8"6"Glass Filled Nylon179 3/4"67.812"180"149 3/4"78"€2,749.28
JAHSN-4-15-10128 1/2"8.13"Glass Filled Nylon179 3/4"67.812"180"149 3/4"78"€2,965.69
KAHSN-8-15-10131.687"10.13"Phenolic179 3/4"64.312"180"149 3/4"79"€3,635.01
LAHSN-6-15-10131.687"10.13"Phenolic179 3/4"64.312"180"149 3/4"79"€3,280.75
MAHSN-10-15-10135.062"12.19"Ductile Steel179 3/4"64.312"180"149 3/4"79"€6,234.86
NAHSN-2-15-12149 7/8"6"Glass Filled Nylon179 3/4"79 3/4"180"149 3/4"90"€3,161.83
OAHSN-2-10-12149 7/8"6"Glass Filled Nylon119 3/4"79 3/4"120"89 3/4"90"€2,874.46
PAHSN-4-15-12151.937"8.13"Glass Filled Nylon179 3/4"79 3/4"180"149 3/4"90"€3,373.98
QAHSN-4-10-12151.937"8.13"Glass Filled Nylon119 3/4"79 3/4"120"89 3/4"90"€3,079.14
RAHSN-6-10-12153.437"8.13"Phenolic119 3/4"76 1/4"120"89 3/4"91"€3,178.92
SAHSN-8-10-12153.437"8.13"Phenolic119 3/4"76 1/4"120"89 3/4"91"€3,517.26
TAHSN-2-20-12153.937"10.13"Glass Filled Nylon239 3/4"79 3/4"240"209 3/4"90"€3,348.52
UAHSN-8-15-12155.437"10.13"Phenolic179 3/4"76 1/4"180"149 3/4"91"€3,862.96
VAHSN-6-15-12155.437"10.13"Phenolic179 3/4"76 1/4"180"149 3/4"91"€3,723.01
WAHSN-4-20-12156"12.19"Glass Filled Nylon239 3/4"79 3/4"240"209 3/4"90"€4,168.55
XAHSN-8-20-12157.687"12.31"Phenolic239 3/4"76 1/4"240"209 3/4"91"€4,802.88
YAHSN-6-20-12157.687"12.31"Phenolic239 3/4"76 1/4"240"209 3/4"91"€4,127.11
VESTIL -

AHS Series Adjustable Steel Gantry Cranes

StyleModelHeightBeam HeightCaster MaterialLengthMax. ClearanceUsable Beam LengthMin. ClearanceUnder I Beam Usable HeightPrice (ex. VAT)
AAHS-2-15-790.187"6"Glass Filled Nylon179 3/4"84"149 3/4"60"60" to 84"€2,370.56
BAHS-4-15-792 1/4"8.13"Glass Filled Nylon179 3/4"84"149 3/4"60"60" to 84"€2,557.32
CAHS-8-15-794.187"10.13"Phenolic179 3/4"85"149 3/4"61"61" to 85"€3,259.42
DAHS-6-15-795 1/4"10.13"Phenolic179 3/4"85"149 3/4"61"61" to 85"€3,073.90
EAHS-2-15-9114 1/4"6"Glass Filled Nylon179 3/4"108"149 3/4"72"72" to 108"€2,459.75
FAHS-4-15-9116.312"8.13"Glass Filled Nylon179 3/4"108"149 3/4"72"72" to 108"€2,657.04
GAHS-8-15-9118.187"10.13"Phenolic179 3/4"109"149 3/4"73"73" to 109"€3,349.66
HAHS-6-15-9119.312"10.13"Phenolic179 3/4"109"149 3/4"73"73" to 109"€3,156.56
IAHS-2-15-10126"6"Glass Filled Nylon179 3/4"120"149 3/4"78"78" to 120"€2,546.68
JAHS-4-15-10128.312"8.13"Glass Filled Nylon179 3/4"120"149 3/4"78"78" to 120"€2,746.06
KAHS-8-15-10130 1/4"10.13"Phenolic179 3/4"121"149 3/4"79"79" to 121"€3,458.83
LAHS-6-15-10131.312"10.13"Phenolic179 3/4"121"149 3/4"79"79" to 121"€3,266.98
MAHS-10-15-10132 1/4"12.13"Ductile Steel179 3/4"120"148 3/4"78"78" to 120"€5,774.40
NAHS-2-15-12149.937"6"Glass Filled Nylon179 3/4"144"149 3/4"90"90" to 144"€2,928.48
OAHS-2-10-12149.937"6"Glass Filled Nylon119 3/4"144"89 3/4"90"90" to 144"€2,662.37
PAHS-8-10-12152 7/8"8.13"Phenolic119 3/4"145"89 3/4"91"91" to 145"€3,349.63
QAHS-4-15-12152"8.13"Glass Filled Nylon179 3/4"144"149 3/4"90"90" to 144"€3,125.83
RAHS-4-10-12152"-Glass Filled Nylon119 3/4"144"89 3/4"90"90" to 144"€2,852.17
SAHS-6-10-12153"8.13"Phenolic119 3/4"145"89 3/4"91"91" to 145"€3,162.90
TAHS-8-15-12154 7/8"10.13"Phenolic179 3/4"145"149 3/4"91"91" to 145"€3,680.63
UAHS-2-20-12154"6"Glass Filled Nylon239 3/4"144"209 3/4"90"90" to 144"€3,102.53
VAHS-6-15-12155"10.13"Phenolic179 3/4"145"149 3/4"91"91" to 145"€3,706.04
WAHS-4-20-12156"12.19"Glass Filled Nylon239 3/4"144"209 3/4"90"90" to 144"€3,860.89
XAHS-6-20-12157 1/4"12.31"Phenolic239 3/4"145"209 3/4"91"91" to 145"€4,108.01
YAHS-8-20-12157 1/8"-Phenolic239 3/4"145"209 3/4"91"91" to 145"€4,573.74
StyleModelLoad CapacityNumber Of CastersWheel Dia.I Beam Flange WidthMin. I Beam HeightI Beam HeightUsable I Beam Span Max.Wheel WidthPrice (ex. VAT)
AK90-5-9/14-48"5 1/2"6.5 ft.15"159"-€15,169.82
RFQ
AK90-2-12/14-4-4.66"-10"14.3 ft.-€11,054.50
RFQ
AK90-5-12/14-48"5 1/2"8 ft.15"159"3"€20,603.78
RFQ
AK90-5-10/14-48"5 1/2"7 ft.15"159"3"€15,318.95
RFQ
AK90-5-7/24-48"6"5.5 ft.18"270"-€14,431.75
RFQ
AK90-2-9/12-48"4"6.16 ft.8"148"3"€11,124.11
RFQ
AK90-2-14/20-48"5"8.91 ft.12"222"-€10,669.00
RFQ
AK90-2-14/10-48"4"9.16 ft.8"125"-€9,910.70
RFQ
AK90-2-10/12-48"4"6 ft.8"148"-€8,878.56
RFQ
AK90-2-10/16-48"4.66"6 ft.10"196"3"€9,440.24
RFQ
AK90-2-10/20-48"5"6.91 ft.12"222"3"€9,155.69
RFQ
AK90-2-12/12-48"4"8.16 ft.8"149"3"€11,308.80
RFQ
AK90-2-10/14-48"4.66"6 ft.10"14.3 ft.3"€9,145.12
RFQ
AK90-2-9/14-48"4.66"6.16 ft.10"14.3 ft.3"€9,080.23
RFQ
AK90-2-9/10-48"4"6.16 ft.8"125"3"€10,071.01
RFQ
AK90-2-7/14-48"4.66"5.16 ft.10"14.3 ft.3"€9,034.69
RFQ
AK90-4-9/10-48"4.66"6.41 ft.10"--€13,422.71
RFQ
AK90-5-16/24-48"6"11 ft.18"270"3"€18,885.14
RFQ
AK90-5-12/24-48"6"8 ft.18"270"3"€15,775.06
RFQ
AK90-4-14/14-48"5"8.91 ft.12"159"-€19,191.81
RFQ
AK90-5-16/14-48"5 1/2"11 ft.15"159"3"€22,351.74
RFQ
AK90-2-7/16-48"4.66"5.16 ft.10"196"3"€9,323.63
RFQ
AK90-2-12/16-48"4.66"7.66 ft.10"196"-€9,960.88
RFQ
AK90-5-14/20-48"5 1/2"9 ft.15"222"-€16,635.68
RFQ
AK90-5-7/14-48"5 1/2"5.5 ft.15"159"3"€15,001.34
RFQ
VESTIL -

FHA Series Fixed Height Aluminum Gantry Cranes

StyleModelMaterialHeightBeam HeightCaster MaterialWidthI Beam LengthFlange WidthUsable Beam LengthPrice (ex. VAT)
AFHA-2-8-10Aluminum126"6"Glass Filled Nylon53 3/4"96"3.31"72 1/4"€2,445.99
BFHA-4-10-10Aluminum128"8"Glass Filled Nylon53.94"120"4.19"96 1/4"€4,093.25
CFHA-2-10-10Decal, Label126"6"Glass Filled Nylon53 3/4"120"3.31"96 1/4"€2,547.68
DFHA-2-12-10Decal, Label128"8"Glass Filled Nylon53 3/4"144"4"120 1/4"€3,044.12
EFHA-2-15-10Decal, Label128"8"Glass Filled Nylon53 3/4"180"4.19"156 1/4"€3,693.26
FFHA-4-12-10Polystyrene128"8"Glass Filled Nylon53.94"144"4.19"120 1/4"€4,354.10
GFHA-4-15-10Polystyrene130"10"Glass Filled Nylon53.94"180"4.69"156 1/4"€5,173.02
HFHA-4-8-10Polystyrene128"8"Glass Filled Nylon53.94"96"4"72 1/4"€3,466.35
IFHA-6-10-10Polystyrene130"10"Phenolic64.69"120"4.69"96 1/4"€5,708.72
RFQ
JFHA-6-12-10Polystyrene132"12"Phenolic64.69"144"7"120 1/4"€5,854.01
RFQ
KFHA-6-15-10Polystyrene132"12"Phenolic64.69"180"7"156 1/4"€6,511.58
RFQ
LFHA-6-8-10Polystyrene130"10"Phenolic64.69"96"4.69"72 1/4"€5,219.68
RFQ
StyleModelLoad CapacityNumber Of CastersMin. I Beam HeightWheel Dia.I Beam HeightI Beam Flange WidthUsable I Beam Span Max.FinishPrice (ex. VAT)
AH90-4-10/14-410 ft.8"12"5"159"-€11,748.12
RFQ
AH90-5-10/14-410 ft.8"15"5 1/2"159"Paint€17,581.44
RFQ
AH90-5-12/24-412 ft.8"18"6"270"Paint€20,790.54
RFQ
AH90-5-12/16-412 ft.-15"5 1/2"183"Paint€18,032.61
RFQ
AH90-5-12/14-412 ft.8"15"5 1/2"159"Paint€19,665.57
RFQ
AH90-5-12/12-412 ft.8"12"5"135"Paint€13,367.97
RFQ
AH90-5-10/24-410 ft.8"18"6"270"-€18,120.48
RFQ
AH90-5-10/16-410 ft.8"15"5 1/2"183"Paint€16,302.05
RFQ
AH90-5-10/10-410 ft.8"12"5"111"Paint€12,100.21
RFQ
AH90-4-10/12-410 ft.8"12"5"135"-€10,574.29
RFQ
AH90-2-12/10-412 ft.8"8"4"124"Paint€6,761.76
RFQ
AH90-2-10/24-410 ft.8"15"5 1/2"270"Paint€10,992.12
RFQ
AH90-2-10/20-410 ft.8"12"5"222"Paint€8,780.41
RFQ
AH90-4-12/10-412 ft.8"10"4.66"111"-€11,612.57
RFQ
AH90-4-10/20-410 ft.8"15"5 1/2"222"-€11,999.35
RFQ
AH90-4-10/16-410 ft.8"15"---€14,732.69
RFQ
AH90-5-14/12-414 ft.8"12"5"135"Paint€18,896.70
RFQ
AH90-5-14/14-414 ft.8"15"5 1/2"159"Paint€20,731.12
RFQ
AH90-2-12/12-412 ft.8"8"4"148"Paint€8,458.89
RFQ
AH90-5-16/10-416 ft.8"12"5"111"-€13,838.29
RFQ
AH90-5-16/12-416 ft.8"12"5"135"Paint€15,367.84
RFQ
AH90-5-16/20-416 ft.8"15"5 1/2"222"Paint€20,391.11
RFQ
AH90-5-16/24-416 ft.8"18"6"270"Paint€22,844.56
RFQ
AH90-5-14/20-414 ft.8"15"5 1/2"222"-€19,096.03
RFQ
AH90-1-12/142000 lbs.412 ft.6"8"4"172"-€6,561.74
RFQ
VESTIL -

GPTD Series Power Traction Drive Systems

StyleModelCapacityMaterialColorCompatible WithPhaseVoltageHand ControlPrice (ex. VAT)
AGPTD-22000 lbs. to 4000 lbs.SteelBlueAdjustable Steel Gantry Cranes, Adjustable Steel Gantry Cranes- Knockdown, FHS-6-10, FHS-6-15, FHS-6-20, FHS-8-10, FHS-8-15, FHS-8-20, FHSN-6-10, FHSN-6-15, FHSN-6-20, FHSN-8-10, FHSN-8-15, FHSN-8-203460V3 Button€8,997.93
BGPTD-46000 lbs. to 8000 lbs.SteelBlueAdjustable Steel Gantry Cranes, Adjustable Steel Gantry Cranes- Knockdown, FHS-6-10, FHS-6-15, FHS-6-20, FHS-8-10, FHS-8-15, FHS-8-20, FHSN-6-10, FHSN-6-15, FHSN-6-20, FHSN-8-10, FHSN-8-15, FHSN-8-203460V3 Button€10,719.56
VESTIL -

AHS Series Total Locking Swivel Casters

StyleModelCaster MaterialWidthHeightLengthLock TypePrice (ex. VAT)
AAHS-2/4-TLCGlass Filled Nylon2"8"8"Total€387.08
BAHS-6/8-TLCPhenolic3"8"8"Total€842.14
VESTIL -

FHS Series Stationary Legs

StyleModelMaterialHeightColorLengthWidthPrice (ex. VAT)
AFHS-STLOAluminum10"Blue8"8"€214.22
BFHS-STLO-RFAluminum10"Blue8"8"€286.34
GRAINGER -

Adjustable Gantry Cranes

StyleModelLoad CapacityColorMin. I Beam HeightI Beam HeightDepthMaterialWheel WidthWheel Dia.Price (ex. VAT)
AAHA-2-12-122000 lbs.Silver114"8"53 3/4"Aluminum2"8"€4,458.45
BAHS-4-10-144000 lbs.Blue102"8 3/25"88 1/2"-2"8"€3,936.54
VESTIL -

AHA-PNU Series Adjustable Height Aluminium Gantry Cranes

StyleModelHeightBeam HeightLengthI Beam LengthMax. ClearanceUsable Beam LengthMin. ClearanceUnder I Beam Usable HeightPrice (ex. VAT)
AAHA-15-10-8-PNU110 1/4"6"120"120"104"96 1/4"74"74" to 104"€3,538.47
BAHA-15-8-8-PNU110 1/4"6"96"96"104"72 1/4"74"74" to 104"€4,217.25
CAHA-15-12-8-PNU112 1/4"8"144"144"104"120 1/4"74"74" to 104"€3,527.84
DAHA-15-15-8-PNU112 1/4"8"180"180"104"156 1/4"74"74" to 104"€4,048.65
EAHA-15-10-10-PNU134 1/4"6"120"120"128"96 1/4"98"98" to 128"€3,353.94
FAHA-15-8-10-PNU134 1/4"6"96"96"128"72 1/4"98"98" to 128"€3,945.71
GAHA-15-12-10-PNU136 1/4"8"144"144"128"120 1/4"98"98" to 128"€3,811.05
HAHA-15-15-10-PNU136 1/4"8"180"180"128"156 1/4"98"98" to 128"€3,777.14
IAHA-15-8-12-PNU156 1/4"6"96"96"150"72 1/4"120"120" to 150"€4,190.77
JAHA-15-10-12-PNU156 1/4"6"120"120"150"96 1/4"120"120" to 150"€3,624.42
KAHA-15-15-12-PNU158 1/4"8"180"180"150"156 1/4"120"120" to 150"€4,022.16
LAHA-15-12-12-PNU158 1/4"8"144"144"150"120 1/4"120"120" to 150"€3,501.33
VESTIL -

AHA Series Adjustable Height Aluminium Gantry Cranes

Vestil AHA Series adjustable height aluminium gantry cranes are portable lifting equipment designed to provide a flexible & efficient solution for lifting & moving heavy loads. They are suitable for efficient load handling in workshops, warehouses and construction sites. These gantry cranes include two straps for easy convenience. They feature aluminium construction to ensure extended operational life. They come with four swivel glass-filled nylon casters, each fitted with four-way position locks to ensure secure positioning. These units offer fork trucks or other overhead lifting devices for conveniently adjustable height.

StyleModelBeam HeightHeightWidthI Beam LengthCaster WidthMax. ClearanceUsable Beam LengthMin. ClearancePrice (ex. VAT)
AAHA-4-15-10-102 1/8"53.937"180"2"122"156 1/4"92"€5,561.26
BAHA-2-10-126"-53 3/4"120"2"144"96 1/4"114"€3,153.41
CAHA-2-8-126"-53 3/4"96"2"144"72 1/4"114"€2,917.90
DAHA-2-10-86"74"53 3/4"120"2"98"96 1/4"68"€2,870.21
EAHA-2-8-86"74"53 3/4"96"2"98"72 1/4"68"€2,571.10
FAHA-2-10-106"98"53 3/4"120"2"122"96 1/4"92"€2,967.84
GAHA-2-8-106"98"53 3/4"96"2"122"72 1/4"92"€2,781.15
HAHA-2-12-128"122"53.812"144"2"144"120 1/4"114"€3,559.61
IAHA-4-12-128"122 1/8"53.937"144"2"144"120 1/4"114"€5,113.62
JAHA-2-15-88"76"53.812"180"2"98"156 1/4"68"€4,105.90
KAHA-4-8-108"100 1/8"53.937"96"2"122"72 1/4"92"€3,821.62
LAHA-4-10-128"122 1/8"53.937"120"2"144"96 1/4"114"€4,834.69
MAHA-2-12-88"76"53.812"144"2"98"120 1/4"68"€3,267.99
NAHA-2-15-108"100"53.812"180"2"122"156 1/4"92"€4,440.07
OAHA-4-10-108"100 1/8"54"120"2"122"96 1/4"92"€4,460.14
PAHA-2-12-108"100"53.812"144"2"122"120 1/4"92"€3,391.04
QAHA-4-8-128"122 1/8"53.937"96"2"144"72 1/4"114"€4,040.14
RAHA-4-10-88"76.187"53.937"120"2"98"96 1/4"68"€4,309.59
SAHA-4-12-88"76.187"53.937"144"2"98"120 1/4"68"€4,453.78
TAHA-4-8-88"76.187"53.937"96"2"98"72 1/4"68"€3,643.45
UAHA-4-12-108"100 1/8"53.937"144"2"122"120 1/4"92"€4,729.68
VAHA-2-15-128"122"53.812"180"2"144"156 1/4"114"€4,639.51
WAHA-6-8-1210"156"64.687"96"3"146"72 1/4"122"€5,657.72
XAHA-4-15-810"78.187"53.937"180"2"98"156 1/4"68"€5,321.48
YAHA-6-10-810"-64.687"120"3"98"96 1/4"74"€5,996.06
VESTIL -

AHS Series Swivel V-Groove Casters

Vestil AHS Series swivel V-groove gantry crane casters are ideal for positioning and transporting heavy loads in commercial and industrial settings. They have heavy-duty welded steel construction, ensuring durability and long-lasting use. These casters' beam length allows adequate clearance and reaches for various load sizes. They offer easy adjustability in terms of height, which can be achieved using a fork truck or another overhead lifting device.

StyleModelCaster MaterialWidthHeightLengthPrice (ex. VAT)
AAHS-6/8-VDuctile Cast Iron3"8"8"€1,084.98
BAHS-2/4-VSteel2"-8"€375.33
VESTIL -

FPG Series Work Area Portable Steel Gantry Cranes

StyleModelWidthUsable Beam LengthStraddle LengthCapacityMaterialHeightBeam HeightColorPrice (ex. VAT)
AFPG-680 3/4"69 3/4"69"600 lbs.Steel94"4"Blue€1,161.32
BFPG-380 3/4"69 3/4"69"300 lbs.Steel94"4"Blue€1,121.07
CFPG-1081 1/2"69 3/4"68"1000 lbs.Steel94"4"Blue€1,529.40
DFPG-2081 1/2"67 3/4"67"-Steel94"4"Blue€1,953.75
VESTIL -

FHA Series Stationary Legs Kits

StyleModelMaterialHeightColorLengthWidthPrice (ex. VAT)
AFHA-STLOAluminum10"Blue8"8"€273.59
BFHA-STLO-RFAluminum10"Blue8"8"€367.91
GRAINGER -

Gantry Cranes

StyleModelMaterialColorHeightHeight Under BeamOverall SpanUsable SpanBeam Flange WidthHeight AdjustabilityPrice (ex. VAT)
AAHA-4-10-10AluminumSilver------€7,659.94
AAHA-2-8-12AluminumSilver6 ft. to 12.5 ft.9.5 ft. to 12 ft.8 ft.6 ft.3.3"Adjustable Height€3,956.72
BFHS-4-10SteelBlue10.7 ft.10 ft.10 ft.7.5 ft.4"Fixed Height€2,666.23
CAHS-2-15-14SteelBlue6 ft. to 14.5 ft.8.5 ft. to 14 ft.15 ft.12.5 ft.4"Adjustable Height€4,517.17
DAHS-4-10-12SteelBlue8.1 ft. to 12.8 ft.7.4 ft. to 12.1 ft.10 ft.7.5 ft.4"Adjustable Height€3,921.59
EFHS-6-15SteelBlue------€4,345.27
DAHS-2-10-12SteelBlue------€3,349.34
BFHS-4-20SteelBlue11 ft.10 ft.20 ft.17.5 ft.4"Fixed Height€3,646.39
DAHS-2-10-14SteelBlue------€4,346.50
FFPG-20SteelBlue7.8 ft.7.5 ft.6.6 ft.5.8 ft.2.7"-€2,802.82
BFHS-2-20SteelBlue10.8 ft.10 ft.20 ft.17.5 ft.4"Fixed Height€3,290.70
GFHS-2-10SteelBlue10.5 ft.10 ft.10 ft.7.5 ft.4"Fixed Height€2,745.28
HARRINGTON -

Gantry Cranes

StyleModelHeight AdjustabilityMaterialColorHeightHeight Under BeamOverall SpanUsable SpanBeam Flange WidthPrice (ex. VAT)
A512-2000-15-16Adjustable HeightSteelYellow10.1 ft. to 16.7 ft.9.4 ft. to 16 ft.15 ft.14 ft.5.3"€13,121.43
A582-4000-11-10Adjustable HeightAluminumGray7.4 ft. to 11 ft.6.4 ft. to 10 ft.11 ft.10.3 ft.5"€10,787.80
A582-2000-11-10Adjustable HeightAluminumGray7.1 ft. to 10.7 ft.6.4 ft. to 10 ft.11 ft.10.3 ft.4"€8,163.97
B511-4000-8-10Fixed HeightSteelYellow10.7 ft.10 ft.8 ft.7 ft.4"€6,716.09
B511-6000-12-12Fixed HeightSteelYellow13 ft.12 ft.12 ft.10.5 ft.7"€10,464.04
B511-4000-16-16Fixed HeightSteelYellow-----€14,764.91
B511-2000-14-16Fixed HeightSteelYellow-----€12,316.59
VESTIL -

Gantry Crane with Total Locking Caster, 8 Ft. Wide, 12 Ft. Max Usable Height

ModelItemPrice (ex. VAT)
AHA-6-8-12-TLCDA4XWX-
RFQ
12...1617

Gantry Cranes

Gantry cranes are portable cranes featuring four swivel casters to enable movement while lifting heavy objects. These cranes come in fixed height heavy-duty steel, adjustable height heavy-duty aluminium, adjustable height heavy-duty steel and fixed height light-duty steel models. Raptor Supplies offers an array of gantry cranes from brands like Beech, Caldwell, Daytonand Vestil. Aluminium gantry cranes from Vestilcome in a lightweight I-Beam design that offers complete height adjustment flexibility without having to use a hoist or fork truck. These gantry cranes come pinned and bolted together, allowing easy assembly. Caldwellportable gantry cranes feature bolt-together construction in a balanced design to allow easy rolling, even under heavy load. These easy-to-setup gantry cranes conform to AISC, OSHA and CMAA specifications for secure operation and are available in a maximum load-bearing capacity of 16000 lb.

We are here to help!

Looking for a part not listed here?