CALDWELL

Caldwell manufactures below-the-hook lifting solutions for the aerospace, marine, rail, automotive and manufacturing industries. The Caldwell catalogue comprises a wide range of wire mesh & alloy chain slings, lifting & spreader beams, clamps, grabs and tongs, in addition to pallet, glass, sheet & coil lifters. Caldwell spreader beams assist crane operators in lifting heavy loads by distributing the load over multiple points. They can handle up to 40 ton (4000 kg) loads and are widely used in construction and transportation. Caldwell gantry cranes are offered in fixed & adjustable variants having steel / aluminium construction, with a maximum load capacity of 16000 lb (7257 kg). Caldwell forklift attachments, such as booms, fork covers, single fork hooks, steel drum grippers, multiple pipe lifters, hook beams and porta-platforms, are designed to increase the versatility of forklift trucks used in warehouses, distribution centres, construction sites, recycling yards and ship dockyards. Raptor Supplies is a trusted Caldwell seller.

See More

Request a Quote

Product Categories

CALDWELL Jib Cranes

Jib Cranes(129 Products)

CALDWELL Release Hooks

Release Hooks(7 Products)

CALDWELL Gantry Cranes

Gantry Cranes(361 Products)

CALDWELL Wall Mount Jibs

Wall Mount Jibs(100 Products)

CALDWELL Coil Hooks

Coil Hooks(24 Products)

CALDWELL Forklift Booms

Forklift Booms(17 Products)

CALDWELL Below-the-Hook Pallet Lifters

Below-the-Hook Pallet LiftersDesigned for lifting & moving pallets using cranes in docks, manufacturing plants & workhouses. Wheeled lifters can position lighter loads with ease and pallet lifters allow hassle-free hoisting of pallets up to 3 tons. Available in 36, 42 & 48 inch fixed fork lengths(15 Products)

CALDWELL Concrete Grabs and Slab Tongs

Concrete Grabs and Slab TongsSuitable for lifting dry slabs of concrete, stone or metal to prevent from scratching or marring during construction work. Feature curved pads for anti-skid gripping of smooth surfaces & a manual latch for locking the arms for easy placement of loads. Available in load capacities up to 2200 lb(15 Products)

CALDWELL Pipe Grabs

Pipe Grabs(14 Products)

CALDWELL Beam and Rail Grabs and Tongs

Beam and Rail Grabs and TongsIncludes beam grabs, vertical coil lifters, rails and beam tongs suitable for lifting concrete, steel, girders, dies, bales and housing panels. Tongs provide excellent grab ideal for 2000 to 6000 lb loads while heavy-duty beam grabs efficiently handle wide 4 - 36 inch flange beam sections(11 Products)

CALDWELL Fork Extensions

Fork Extensions(7 Products)

CALDWELL Pipe Tongs

Pipe Tongs(7 Products)

CALDWELL C-Hook Pipe Lifters

C-Hook Pipe Lifters(6 Products)

CALDWELL Battery Lifting Beams

Battery Lifting BeamsUsed for lifting industrial forklift truck batteries up to 7000 lb. Feature non-conductive hardwood construction providing excellent insulation & acid resistance and polyester coated straps & hooks for easy handling of various battery lengths. Available in steel and fibreglass materials(5 Products)

CALDWELL Fork Covers

Fork Covers(5 Products)

CALDWELL Barrier Grab Accessories

Barrier Grab AccessoriesLifting pads designed to provide outstanding grip while handling barriers, for slip-free and smooth lifting operation. Replacement pads including polyurethane for use with unpainted barriers and having alloy steel dog-point construction that bites into painted barriers to provide stronger hold(3 Products)

CALDWELL Die Lifting Tongs

Die Lifting Tongs(3 Products)

CALDWELL Pipe Hooks

Pipe Hooks(3 Products)

CALDWELL Pipe Picks

Pipe Picks(3 Products)

CALDWELL Anchor Bolts

Anchor Bolts(2 Products)

CALDWELL Barrier Grabs

Barrier GrabsIdeal for material handling applications like brick pack lifting and concrete lintel installation. Feature an auto-latch mechanism ensuring proper alignment and extended handles on both sides to safeguard operators while lifting barriers. Available in 8500 and 14500 lb load carrying capacities(2 Products)

CALDWELL Cast Manhole Sleeve Lifters

Cast Manhole Sleeve LiftersDesigned for placing cast manhole sleeves efficiently. ASME compliant units easily attaching to and releasing from loads. Heavy steel construction and polished enamel clamps provide strength & durability for handling loads up to 1500 lb. Available in 0 to 2-7/8 inch clamp range(2 Products)

CALDWELL Sling Accessories

Sling Accessories(1 Product)

About Caldwell

Caldwell manufactures below-the-hook lifting solutions for the aerospace, marine, rail, automotive and manufacturing industries. The Caldwell catalogue comprises a wide range of wire mesh & alloy chain slings, lifting & spreader beams, clamps, grabs and tongs, in addition to pallet, glass, sheet & coil lifters. Caldwell spreader beams assist crane operators in lifting heavy loads by distributing the load over multiple points. They can handle up to 40 ton (4000 kg) loads and are widely used in construction and transportation. Caldwell gantry cranes are offered in fixed & adjustable variants having steel / aluminium construction, with a maximum load capacity of 16000 lb (7257 kg). Caldwell forklift attachments, such as booms, fork covers, single fork hooks, steel drum grippers, multiple pipe lifters, hook beams and porta-platforms, are designed to increase the versatility of forklift trucks used in warehouses, distribution centres, construction sites, recycling yards and ship dockyards. Raptor Supplies is a trusted Caldwell seller.