Forklift Work Platforms

Filter

VESTIL -

WP Series Work Platforms, Single Side Door Entry

StyleModelHandrail HeightWidthExpanded Back Screen HeightTop Rail HeightFork Pocket CenterMaterialFork ThicknessFork WidthPrice (ex. VAT)
AWP-484842"48 1/4"60"42"24"Steel1 1/2"7 3/4"€825.21
BWP-4848-84B42"48 1/4"84"42"24"Steel1 1/2"7 3/4"€1,004.38
CWP-3648-84B42"36.19"84"42"16"Steel1 1/2"7 3/4"€896.16
DWP-4848-84B-FF42"48"84"42"-Steel1 1/2"7 3/4"€1,596.24
EWP-364842"36.19"60"42"16"Steel1 1/2"7 3/4"€794.43
FWP-4848-FF42"48"60"42"24"Steel1 1/2"7 3/4"€1,504.05
GWP-3636-84B42.13"36.19"84"42 1/8"16"Steel1 1/2"7 3/4"€828.31
HWP-363642.13"36.19"60"42 1/8"16"Steel1 1/2"7 3/4"€758.39
StyleModelOverall HeightAssembled/unassembledHandrail HeightFork Pocket SizeNumber Of Guard RailsColorBase LengthBase WidthPrice (ex. VAT)
APPR40489 1/2"Assembled0.0"4" x 6"0Silver48"40"€5,100.48
APPC404810 7/8"Assembled0.0"4" x 6"0Silver48"40"€5,116.25
APPH404811 1/4"Assembled0.0"4" x 6"0Silver48"40"€5,100.48
VESTIL -

WP-400 Series Linearizer Electric Worker Platforms

StyleModelOperationPower SourceNumber Of CastersCaster Dia.Caster MaterialCaster TypeCaster WidthLowered Height
AWP-400-DC(1) 12 V DC PowerElectric Cordless24"Poly On PolyRigid1 1/4"2 3/4"
RFQ
BWP-400-AC115 V AC Power-24"Poly On PolyRigid1 1/4"2 3/4"
RFQ
CWP-400-AIRFactory AirPneumatic24"Poly On PolyRigid1 1/4"2 3/4"
RFQ
VESTIL -

WP-FD Series Fold Down Work Platforms

StyleModelExpanded Back Screen HeightFolded WidthHigh Back HeightHandrail HeightColorMaterialDoor WidthFork Pocket CenterPrice (ex. VAT)
AWP-3737-FD70"39 1/2"70"38"YellowSteel35"27 3/4"€818.72
BWP-3737-FD-84B84"38"84"38"YellowSteel35"27 3/4"€890.84
VESTIL -

WP Series Work Platforms, Dual Side Door Entry

StyleModelHandrail HeightWidthFork Pocket CenterExpanded Back Screen HeightTop Rail HeightMaterialFork ThicknessFork WidthPrice (ex. VAT)
AWP-4848-84B-DD42"48 1/4"24"84"42"Steel1 1/2"7 3/4"€1,048.94
BWP-3648-DD42"36.19"16"60"42"Steel1 1/2"7 3/4"€836.86
CWP-4848-DD-FF42"48"24"60"42"Steel1 1/2"7 3/4"€1,526.34
DWP-3648-84B-DD42"36.19"16"84"42"Steel1 1/2"7 3/4"€923.83
EWP-4848-84B-DD-FF42"48"24"84"42"Steel1 1/2"7 3/4"€1,637.58
FWP-4848-DD42"48 1/4"24"60"42"Steel1 1/2"7 3/4"€851.65
GWP-3636-84B-DD42.13"36.19"16"84"42 1/8"Steel1 1/2"7 3/4"€854.82
HWP-3636-DD42.13"36.19"16"60"42 1/8"Steel1 1/2"7 3/4"€767.82
DAYTON -

Forklift Work Platform

Dayton forklift work platforms are designed for use with high-lift fork trucks for enabling operators to work on high elevations. These work platforms have steel construction with powder-coated finish for strength and toughness to handle loads up to 1000 lb. They feature anti-skid perforated tread for allowing dirt, liquid and other slippery substances to easily drain through the small holes, ensuring safety. These units further include a backrail, dual doors, guard rails and a safety strap for protecting the user from any potential hazards while raising / lowering the platforms. Choose from an array of these forklift work platforms, available in 36, 37 and 48 inch platform lengths.

StyleModelFork Pocket SizeColorBase LengthBase WidthFinishAssembled/unassembledHandrail HeightNumber Of Guard RailsPrice (ex. VAT)
A5UEW02 1/2" x 7 1/2"Black, Red36"36"Powder CoatedUnassembled42"3€1,329.71
B5UEW32 1/2" x 7 1/2"Red36"36"Powder CoatedUnassembled42"3€1,391.14
B5UEW52 1/2" x 7 1/2"Red48"48"Powder CoatedUnassembled42"3€1,380.51
B5UEW42 1/2" x 7 1/2"Red48"36"Powder CoatedUnassembled42"3€993.44
A5UEW12 1/2" x 7 1/2"Red48"36"Powder CoatedUnassembled42"3€968.15
A5UEW22 1/2" x 7 1/2"Red48"48"Powder CoatedUnassembled42"3€1,491.04
C5UEW64" x 8"Red37"37"Powder CoatedUnassembled42"3€1,393.07
StyleModelAssembled/unassembledBase LengthBase WidthHandrail HeightFork Pocket SizeNumber Of Guard RailsColorOverall HeightPrice (ex. VAT)
AFD-40-48-SUAssembled40"48"42"2" x 7"4Orange66"€1,450.91
RFQ
AFD-O-C-SUAssembled36"36"42"2" x 7"4Orange66"€1,198.35
RFQ
AFD-48-C-SUAssembled48"36"42"2" x 7"4Orange66"€1,453.16
RFQ
AFD-O-C-KDUnassembled36"-42"2" x 7"4Orange66"€1,000.37
AFD-48-C-KDUnassembled48"36"42"2" x 7"4Orange66"€989.87
AFD-40-48-KDUnassembled40"48"42"2" x 7"4Orange66"€1,092.86
VESTIL -

WP Series Multi-Person Work Platforms

StyleModelWidthHandrail HeightColorMaterialDoor WidthFork Pocket CenterFork ThicknessFork Width
AWP-407272"42"YellowSteel35"29"1 1/2"7 3/4"
RFQ
BWP-409696"42"YellowSteel35"29"1 1/2"7 3/4"
RFQ
CWP-40120120"42"YellowSteel35"29"1 1/2"7 3/4"
RFQ
WESCO -

Foldable Maintenance Platform, 4000 Lbs Capacity

ModelItemPrice (ex. VAT)
272571AG7KRG€1,064.06
WESCO -

Caster Replacement Set

ModelItemPrice (ex. VAT)
272572AG8EEJ€91.57
See Details
NEW AGE -

Forklift Order Picking Cart Aluminium 12 Inch Height

ModelItemPrice (ex. VAT)
98852RAE9QFZ€14,074.14
RFQ

Forklift Work Platforms

Forklift work platforms are designed to enable a worker to tackle high rise jobs. These work platforms are securely attached to forks and can be raised or lowered using the forklift. Raptor Supplies offers a wide range of forklift work platforms from brands like Ballymore, Dayton, New Age, Vestil and Wesco. Electric work platforms from Vestil feature an electric linear actuator that enables the operator to raise or lower the platform to an optimal level. These work platforms come with a 24 V, hand-held push-button control on a 6 ft cord . Ballymore forklift work platforms feature rugged steel construction to offer maximum strength and a non-skid platform ensuring safe operation. They are equipped with swivel casters on the base to allow easy positioning and safety orange powder coat finish that is visible from a distance. These forklift work platforms are available in a maximum width of 48 inches.

We are here to help!

Looking for a part not listed here?