Fluid Evacuator

Filter

WESTWARD -

Fluid Evacuators

StyleModelTypeReservoir CapacityLengthWidthHeightWorking Flow Max. (gpm)Price (ex. VAT)
A20KY56Manual1.7 gal.21 1/4"568612"7 7/8"-€105.11
B20KY58Pneumatic4 gal.21 5/8"568601"9"5.8 GPM€124.79
ROBINAIR -

Refrigerant RRR Machines

StyleModelLengthTypeReservoir CapacityDepthMax. Temp.Working Flow Max. (gpm)Price (ex. VAT)
AAC1234-4------€11,210.98
B34288NI29 mmAir Condition2.6 gal.42"122°2.6 GPM€6,871.73
C34788NI-H36"Air Condition----€7,645.94
C34788NI36"Air Condition----€8,234.00
AIRSEPT -

Darg Replacement Filter A/c 4 Inch

StyleModelTypeLengthWidthHeightPrice (ex. VAT)
A75112Air Condition4"568564"1"€125.19
B75114Air Condition4"568564"1"€225.11
LINCOLN -

Truck Drains

StyleModelReservoir CapacityWidthHeightDepthLengthPrice (ex. VAT)
A366917 gal.568609"7 1/2"7 1/2"-€1,075.42
RFQ
B366517 gal.568609"7 1/2"7 1/2"44"€701.57
C366717 gal.568609"7 1/2"7 1/2"-€996.87
RFQ
MITYVAC -

Fluid Evacuator/dispenser Manual

ModelItemPrice (ex. VAT)
07201AB4EKP€237.05
ALEMITE -

Truck Drain, Low-Profile

ModelItemPrice (ex. VAT)
8597CE6ARQ€1,927.36
ALEMITE -

Portable Oil Extractor

ModelItemPrice (ex. VAT)
8588AZ2VUZ€636.83
LINCOLN -

Fluid Evacuator Red Steel

ModelItemPrice (ex. VAT)
3637AF6VTN€862.35
MITYVAC -

Fluid Evacuator Manual

ModelItemPrice (ex. VAT)
07400AB4EKR€168.62
MITYVAC -

Fluid Evacuator/brake Bleeder Pneumatic

ModelItemPrice (ex. VAT)
07300AB4EKQ€229.67
AIRSEPT -

A/c Charge Guard 4 Inch Length Cream White

ModelItemPrice (ex. VAT)
72162AF8ANC€128.60
LINCOLN -

Fluid Drain/evacuator Combo Red Steel

ModelItemPrice (ex. VAT)
3639AF6VTP€1,383.23
LINCOLN -

Fluid Drain Red Steel

ModelItemPrice (ex. VAT)
3635AF6VTM€1,190.64
ROBINAIR -

A/c System Component Flusher

ModelItemPrice (ex. VAT)
17580AB6QQM€7,837.26
OTC TOOLS -

Vehicle Coolant Exchanger

ModelItemPrice (ex. VAT)
75700AA9MYQ€5,852.05
OTC TOOLS -

Transmission Fluid Exchanger

ModelItemPrice (ex. VAT)
92500AA9MYP€10,235.12
ROBINAIR -

Refrigerant RRR Machine, Auto, 330 lb Filter-Drier Capacity

ModelItemPrice (ex. VAT)
AC1234-9CN2TMK€13,955.75
ALEMITE -

Drain Evacuator Combo

ModelItemPrice (ex. VAT)
8580BL9WRN€1,290.25
See Details

Fluid Evacuator

Fluid evacuators are used to evacuate automotive fluid such as motor oil, engine coolant and transmission fluid directly through the dipstick tube. Raptor Supplies offers a wide range of fluid extractors from Lincoln, Airsept, Westward and OTC. These fluid evacuators are installed in small engines, motorcycles, RVs, ATVs and boat motors. Westward pneumatic fluid evacuators have plastic casing for reducing greenhouse gas emission and resistance against corrosion. With a maximum reservoir capacity of 4 gallons, these evacuators deliver fluid flow up to 5.8 gpm and can be operated at temperatures up to 150 degrees F. Fluid evacuators by Lincoln feature a steel tank supported by 6 inch fixed-axle wheels and 4 inch swivel casters. These evacuators provide a reservoir capacity of 25 gallons and have built-in fluid level sight gauge & tool tray. Choose from a range of fluid evacuators in 7.5, 18 and 22 inch heights.

We are here to help!

Looking for a part not listed here?