Flexible Impeller Pedestal Pumps

Filter

-

Stainless Steel Housing Flexible Impeller Pedestal Pumps

StyleModelOutlet SizeHousing MaterialMax. Flow RateMax. HeadMax. PressureHeightWidthFlow Rate @ 5 Ft.Price (ex. VAT)
A55JJ731"Stainless Steel59 GPM100 ft.43 psi---€824.64
B149420043/4"Stainless Steel---7 1/2"5 1/2"270 GPH-
RFQ
DAYTON -

Utility Pumps, 115VAC

Dayton utility pumps are designed to drain waterbeds, tanks, sinks, bowls and boat bilges. They are ideal for transferring non-flammable liquids in many industrial, marine and agricultural applications. These pumps have a flexible impeller and stainless-steel body to handle corrosive liquids. The Buna N radial lip seals ensure a leaktight operation. They are equipped with a 6-feet cord for portability and ball bearings for smooth operation. Choose from a wide range of these utility pumps, available in nickel-plated brass and stainless-steel body materials on Raptor Supplies.

StyleModelHousing MaterialMax. PressureRpmWetted MaterialOutlet SizeMax. HeadImpeller MaterialMax. Suction LiftPrice (ex. VAT)
A5UXL7Brass16.2 psi4000 RPMBrass, Buna N3/4"37.3 ft.Buna N7 ft.€292.06
A5UXL9Stainless Steel16.2 psi5000 RPMBuna N, Stainless Steel3/4"37.3 ft.Buna N7 ft.€299.15
DAYTON -

Close Coupled Pedestal Pumps

Dayton close coupled pedestal pumps are used in marine and agricultural applications for transferring non-flammable liquids into empty aquariums, waterbeds or drain water heaters. These pumps feature shafts made of stainless steel for structural rigidity & resisting corrosion on exposed surfaces. They are equipped with carbon graphite bearings for low rotational friction while running at a maximum speed of 1750 rpm. They are capable of withstanding liquid temperatures up to 180 degrees F, and are available in heights of 3.75, 4.25 & 5.25 inches.

StyleModelHousing MaterialMax. Flow RateOutlet SizeMax. HeadMax. PressureMax. ViscosityImpeller MaterialMax. Suction LiftPrice (ex. VAT)
A3ACB1Brass11.9 GPM3/4"80 ft.34.6 psi5000 SUSBuna N9.4 ft.€567.09
B3ACB2Brass20.5 GPM1"85 ft.36.7 psi5000 SUSBuna N10.2 ft.€587.33
C6KHN8Bronze1200 GPM3/4"70 ft.30 psi500 SUSEpichlorohydrin18 ft.€604.64
RULE -

Pump Centrifugal 12vdc

ModelItemPrice (ex. VAT)
17AAD9BDZ€502.83
FLOTEC -

Utility Pump, 115V, 1/4HP

ModelItemPrice (ex. VAT)
FP0S1600XCP6BZY€294.14
ARO -

Oil Pump, 55 gal., Piston Pump, 9 gpm Max. Working Flow

ModelItemPrice (ex. VAT)
612041-3CJ2XZV€2,466.54
LITTLE GIANT PUMPS -

Multipurpose Drill Pump

ModelItemPrice (ex. VAT)
14942003BQ7ZRF-
RFQ

Flexible Impeller Pedestal Pumps

Impeller pedestal pumps are best suited for draining aquariums, water heaters, basements and stock tanks, as well as for transferring nonflammable liquids in agriculture or water management applications. Raptor Supplies offers a wide array of Little Giant, Dayton, Jabsco and Flint & Walling pedestal pumps featuring a stainless-steel shaft and a neoprene / nitrile / Buna-N impeller for withstanding extended period of continuous operations. Dayton pedestal pumps come with graphite ball bearings capable of delivering high thermal conductivity, friction minimisation & temperature stability and nickel-plated brass / bronze & brass / stainless-steel construction for impact strength. Selected models are further equipped with an integrated handle for improved manoeuvrability and are available in 1/10 - 4 HP power output options on Raptor Supplies.

We are here to help!

Looking for a part not listed here?