Fishing Tapes And Sticks

Filter

JAMESON -

Glow Rods

StyleModelTypeColorLengthPole Dia.MaterialTensile StrengthGlow-in-the-darkPrice (ex. VAT)
A7-8-IKGlow In The DarkGreen--Fiberglass500 lbs.-€134.77
RFQ
B7S-45TMediumLuminescent20 ft.0.188"Fiberglass-Yes€81.97
RFQ
C7S-65KMediumLuminescent30 ft.0.188"Fiberglass-Yes€114.25
RFQ
D7-36-23TMediumLuminescent24 ft.1/4"Fiberglass-Yes€88.02
RFQ
GREENLEE -

Fish Stix Kits

Greenlee fish sticks are used with standard fish tape in difficult to access areas, such as ceilings & underneath carpeting. These units feature a highly visible green colour that offers improved tip visibility and two differently threaded tips that accommodate various wire / cable bundles. They can be easily threaded together and seen when working above ceilings, down walls or under raised floors.

StyleModelLengthMaterialTensile StrengthColorPole Dia.Price (ex. VAT)
A540-1212 ft.Fiberglass200 lbs.Green1/4"€78.04
A540-2424 ft.Fiberglass200 lbs.Green1/4"€137.00
RFQ
KLEIN TOOLS -

Fiberglass Tape

StyleModelMPN
A946100946100
RFQ
B946150946150
RFQ
MILWAUKEE -

Cordless Fish Tapes

StyleModelMaterialTape LengthTape ShapeTape WidthBattery Included/ Bare ToolBattery PlatformCordless Tool Kit ContentsDiameterPrice (ex. VAT)
A2873-20---6"Bare ToolM18Bare Tool-€615.75
B48-44-5195Polyester100 ft.Round-Bare ToolM18Bare Tool1/8"€176.66
C48-44-5176Steel120 ft.Round-Bare ToolM18Bare Tool1/8"€139.70
D48-44-5178Steel240 ft.Round-Bare ToolM18Bare Tool1/8"€155.87
KLEIN TOOLS -

Fish Stick

StyleModelMPNPrice (ex. VAT)
A5631256312-
RFQ
B5632456324€114.18
RFQ
C5632556325€122.57
RFQ
D5640056400-
RFQ
E5640656406€39.19
RFQ
F5641856418€88.40
RFQ
G5643056430€124.84
RFQ
HSRS56038SRS56038€51.00
ISRS56980SRS56980€229.06
JSRS56981SRS56981€301.88
KVDV327103VDV327103-
RFQ
IDEAL -

Fish Sticks

StyleModelLengthMaterialTypeColorPole Dia.Price (ex. VAT)
A31-61112 ft.FiberglassMediumWhite1/4"€64.59
A31-61224 ft.FiberglassMediumWhite1/4"€106.62
RFQ
GREENLEE -

Telescoping Fish Sticks

StyleModelMaterialColorPole Dia.LengthTensile StrengthTypeCollapsed LengthExtended LengthPrice (ex. VAT)
AFP24FiberglassGreen2 1/4"50" to 24 ft.150 lbs.Telescoping--€361.03
BFP12FiberglassGreen1 1/4"26" to 144"-Telescoping--€132.49
CFP18FiberglassGreen2"-150 lbs.Telescoping27"18 ft.€195.49
DFP3MetalSilver3/8"6" to 3 ft.-Telescoping--€30.25
MILWAUKEE -

Fish Tapes

StyleModelMaterialTape WidthTape LengthCase Winding TypePrice (ex. VAT)
A48-22-4165----€220.00
B48-22-4165----€204.51
C48-22-4197----€364.76
D48-22-4162----€154.95
E48-22-4167----€343.20
F48-22-4195----€188.77
G48-22-4195----€203.32
H48-22-4178----€139.75
I48-22-4171----€40.46
J48-22-4188Stainless Steel1/8"240 ft.Rewinding Tape€220.81
K48-22-4185Steel1/4"100 ft.Rewinding Tape€151.01
L48-22-4176Steel1/8"120 ft.Rewinding Tape€103.84
JONARD -

Fish Tapes

StyleModelTape LengthMaterialTape WidthTape ShapeCase StyleCase Winding TypeTape ThicknessPrice (ex. VAT)
ARDT-18K-------€203.39
BFTS-5050 ft.Steel1/8"FlatRotatingRotating1/16"€37.46
CFTS-240240 ft.Steel1/8"FlatRotatingRotating1/16"€112.20
EAGLE TOOL US -

Fish Tapes

StyleModelMPNPrice (ex. VAT)
AETF25016ETF25016€66.26
BETFLKIT1ETFLKIT1€18.80
MAASDAM (PULLR) -

Fish Tapes

StyleModelMPNPrice (ex. VAT)
A144C-6144C-6€98.29
B144S-6144S-6€77.27
B144SB-6144SB-6€113.52
C264S-5264S-5€96.89
D9700BX9700BX€20.12
JAMESON -

Fish Tapes

StyleModelLengthCase StyleTape SizeCase MaterialTypeMaterialTensile StrengthTape ProfilePrice (ex. VAT)
A10-140--------€28.96
B9-25-AK--------€103.57
B6-14-500M--------€1,127.42
C7-06AK--------€107.70
D10-316-AK--------€114.36
E15-316-300--------€1,026.61
F11-38-1500M--------€5,688.28
G6-160--------€15.68
B12-516-AK--------€196.03
H11-38-500M--------€2,686.63
I16-14-300M--------€1,803.93
J6-14-300M--------€956.65
K10-18-350MDRS--------€547.64
L8-18-165MDR--------€222.64
M6-162--------€45.91
N6-146--------€39.22
O6-141--------€102.59
B6-140--------€47.65
P8-18-100K100 ft.Canister1/8"PlasticWith Winder CaseFiberglass200 lbs.Round€262.61
Q8-18-150K150 ft.Canister1/8"Plastic-Fiberglass-Round€340.78
R10-316-200200 ft.Frame0.188"MetalWith Reel StandFiberglass200 lbs.Round€614.87
S10-316-300300 ft.Frame0.188"MetalWith Reel StandFiberglass200 lbs.Round€747.59
WESTWARD -

Wire Fish Stick Set

StyleModelMaterialTensile StrengthTape ProfileColorPole Dia.LengthPrice (ex. VAT)
A21CJ17Fiberglass200 lbs.RoundYellow0.234"-€53.58
B21CJ18Fiberglass200 lbs.RoundYellow0.234"24 ft.€81.81
RFQ
JAMESON -

Fish Tape, Marked

StyleModelTensile StrengthLengthTape SizeConduit SizeMaterialTape ProfileCase StyleCase MaterialPrice (ex. VAT)
A6-14-400M-400 ft.1/4"1" to 2"FiberglassRoundFrameMetal€1,061.70
B9A-25-400M1000 lbs.400 ft.3/8"2" to 4"FiberglassRoundFrameMetal€1,486.15
C11A-25-600M1000 lbs.600 ft.3/8"2" to 4"FiberglassRoundFrameMetal€2,170.14
D11-38-1000M1400 lbs.1000 ft.1/2"4"FiberglassRoundFrameMetal€3,671.93
IDEAL -

Fish Tapes

StyleModelMaterialTensile StrengthTape WidthTape ShapeTape End StyleCase Dia.Tape ProfileLengthPrice (ex. VAT)
A31-208--------€659.27
B31-004--------€49.67
C31-096--------€471.99
A31-190--------€375.22
D31-065--------€598.57
E31-094------Round3 1/2"€96.61
F31-201Fiberglass-----Round100 ft.-
RFQ
G31-202Fiberglass500 lbs.----Round200 ft.-
RFQ
H31-552Fiberglass-----Round--
RFQ
I31-200Fiberglass-----Round50 ft.-
RFQ
J31-088Fiberglass-----Round200 ft.-
RFQ
K31-086Fiberglass-----Round50 ft.€282.55
L31-544Fiberglass-----Round120 ft.€232.29
M31-064Fiberglass500 lbs.----Round200 ft.€602.65
N31-063Fiberglass500 lbs.----Round100 ft.€358.30
O31-062Fiberglass500 lbs.----Round50 ft.€247.59
P31-060Fiberglass-----Round50 ft.€301.45
N31-061Fiberglass500 lbs.----Round100 ft.€379.96
H31-554Fiberglass-----Round120 ft.€219.90
Q31-155Fiberglass-----Round200 ft.-
RFQ
R31-073Stainless Steel1600 lbs.1/8"FlatMetal Eyelet12"---
RFQ
S31-093Stainless Steel-----Round100 ft.-
RFQ
R31-097Stainless Steel1000 lbs.3/16"RoundMetal Eyelet12"--€426.45
T31-092Stainless Steel-----Round100 ft.€242.67
U31-090Stainless Steel-----Round50 ft.€182.07
GREENLEE -

Fish Tapes

Greenlee fish tapes are ideal for pulling stranded or routing new wires through walls or electrical conduits in electrical wiring applications. These tapes come in a plastic / ABS plastic case to store them securely. The case design features grip ridges for no slip handling, a comfortable handle grip for reducing operator fatigue and rapid tape pay-out & rewind / crank handles for pulling wires or cables quickly. These 1/8 or 3/16 inch diameter fish tapes have steel / nylon / fiberglass / stainless steel / spiral wound steel construction with a fisheye for holding onto wire strands or cables in energised or hazardous environments. Choose from a wide range of these fish tapes, available in lengths ranging from 25 to 250 feet.

StyleModelTensile StrengthMaterialTape WidthTape ShapeTape End StyleCase Dia.Case StyleTape LengthPrice (ex. VAT)Pkg. Qty.
AFTXF-50--------€248.711
BFTFS439-100--------€594.011
C35919--------€21.961
DFTXF-100--------€443.771
E438-2X-Steel----Crank Handle-€30.653
FRN536-100--------€218.581
GFTN536-100250 lbs.Nylon----Winder Slide-€261.621
HFTN536-50250 lbs.Nylon----Winder Slide-€188.021
IRFTXSS-65400 lbs.Stainless Steel1/8"FlatFormed Hook-Interior Reel65 ft.€117.971
JFTXS-100W400 lbs.Steel1/4"FlatFormed Hook13"Interior Reel100 ft.€164.121
KFTXSS-240400 lbs.Stainless Steel1/8"FlatFormed Hook13"Interior Reel240 ft.€232.521
LFTXS-125BP400 lbs.Steel1/8"FlatFormed Hook13"Interior Reel125 ft.€83.291
IRFTXS-65400 lbs.Steel1/8"FlatFormed Hook-Interior Reel65 ft.€67.861
MFTXS-125400 lbs.-1/8"FlatFormed Hook-Interior Reel125 ft.€116.111
LFTXS-240BP400 lbs.Steel1/8"FlatFormed Hook13"Interior Reel240 ft.€113.721
MFTXS-65400 lbs.-1/8"FlatFormed Hook-Interior Reel65 ft.€77.551
IRFTXSS-125400 lbs.Stainless Steel1/8"FlatFormed Hook-Interior Reel125 ft.€149.931
N542-150400 lbs.Fiberglass3/16"RoundNon Conductive Eyelet17"Reel Stand150 ft.€865.501
LFTXS-65BP400 lbs.Steel1/8"FlatFormed Hook13"Interior Reel65 ft.€57.961
O542-200400 lbs.Fiberglass3/16"RoundNon Conductive Eyelet17"Reel Stand200 ft.€1,136.181
PFTXSS-125400 lbs.-1/8"FlatFormed Hook-Interior Reel125 ft.€168.421
KFTXSS-65400 lbs.Stainless Steel1/8"FlatFormed Hook13"Interior Reel65 ft.€141.851
IRFTXS-100W400 lbs.Steel1/4"FlatFormed Hook-Interior Reel100 ft.€137.001
IRFTXS-125400 lbs.Steel1/8"FlatFormed Hook-Interior Reel125 ft.€99.131
IRFTXSS-240400 lbs.Stainless Steel1/8"FlatFormed Hook-Interior Reel240 ft.€198.551
KLEIN TOOLS -

Fish Tape

StyleModelMaterialTape SizeColorDiameterTensile StrengthOverall HeightOverall LengthOverall WidthPrice (ex. VAT)Pkg. Qty.
A56350--------€212.281
B56059--------€291.231
C56116--------€59.316
D56120--------€86.952
E50351--------€28.271
F56380--------€190.071
G56333--------€76.641
H56351--------€287.691
I56331--------€44.631
J50550-20 ft. x 0.153"Clear, White7 1/2"-8.81"1 1/5"7.55"€60.141
K56341--------€162.701
L56340--------€134.031
M56383--------€175.231
N56382--------€138.051
G56334--------€122.851
O56056--------€320.251
P56115--------€231.941
Q56014Fiberglass0.188"--500 lbs.---€518.791
R56335Steel25 ft. x 0.25" x 0.03"Black, Orange7"-8.81"1 1/5"7.55"€26.201
GARDNER BENDER -

Fish Tape

StyleModelLengthMaterialTensile StrengthCase StyleTape SizeCase MaterialTape ProfilePrice (ex. VAT)
AFTS-50B50 ft.Steel500 lbs.Winder Slide1/8"ABS Nylon0.045"€70.49
BFTS-65R65 ft.Steel500 lbs.Winder Slide1/8"ABS Nylon-€49.46
CFTS-125R125 ft.Steel500 lbs.Winder Slide1/8"ABS Nylon-€93.98
CFTS-250R250 ft.Steel500 lbs.Winder Slide1/8"ABS Nylon-€132.20
ECLIPSE -

Fish Tape

StyleModelMaterialLengthTape ProfileCase StyleTape SizeCase MaterialPrice (ex. VAT)
A900-149Flexible Spring Steel200 ft.0.062"Winder Slide1/8"Plastic€94.91
A900-148Spring Steel100 ft.0.062"Winder Slide1/8"Plastic€61.29
StyleModelLengthMaterialTape ProfileCase StyleCase MaterialPrice (ex. VAT)
A31-066120 ft.Stainless SteelFlatWinder SlidePlastic€201.74
A31-067240 ft.Stainless SteelFlatWinder SlidePlastic€193.47
ECLIPSE -

Cable Fish Kit 30 Feet Epoxy Resin

ModelItemPrice (ex. VAT)
902-471AH8YTQ€116.11
RFQ
12

Fishing Tapes And Sticks

Fish tapes and sticks (also known as draw tapes or electricians' snakes) are used to route new wiring arrangements through walls and electrical conduits. Raptor Supplies offers an array of these fishing tapes from brands like Eclipse, Gardner Bender, Greenlee, Ideal, Jameson and Westward. They feature high-quality non-conductive fibreglass construction that facilitate further equipped with solid brass connectors & eye / hook ends, and a bendable brass spring for handling heavy-duty wire pulls. These units are integrated with a contoured design for user convenience and a wire knot that do not lock in corners, while working.

We are here to help!

Looking for a part not listed here?