Emergency Stop Push Buttons With Contact Block

Filter

SCHNEIDER ELECTRIC -

Plastic Non-Illuminated Push Buttons with Contact Blocks

StyleModelColorTerminal Connection TypeDiameterOperating ForceTerminal ConnectionContact FormHead MaterialBezel MaterialPrice (ex. VAT)
AXB5AA61GreenPressure Plate--Screw Clamp1NOPlasticPlastic€60.10
BXB5AT845RedScrew Clamp40 mm50NScrew Clamp-PlasticPlastic€145.74
CXB5AT842RedScrew Clamp22 mm-Screw Clamp-PlasticPlastic€114.39
DXB5AS8445RedScrew Clamp40 mm-Screw Clamp-PlasticPlastic€231.51
EXB5AS8442RedScrew Clamp40 mm-Screw Clamp-PlasticPlastic€185.22
FXB5AS9445RedScrew Clamp40 mm44NScrew Clamp-PlasticPlastic€231.13
OMRON -

Plastic Non-Illuminated Push Buttons with Contact Blocks

StyleModelTerminal ConnectionTerminal Connection TypeDiameterHead MaterialBezel MaterialColorPrice (ex. VAT)
A11002-7007Quick ConnectQuick Connect30 mmPlasticPlasticRed€82.59
A11002-7008Quick ConnectQuick Connect30 mmPlasticPlasticRed€45.20
B11004-7002ScrewScrew40 mmPlasticPlasticRed€86.49
B11004-7013ScrewScrew60 mmPlasticPlasticRed€98.78
C11004-7051ScrewScrew40 mmPlasticPlasticRed€144.59
DAYTON -

Plastic Non-Illuminated Push Buttons with Contact Blocks

Dayton push buttons complete units allow user to start or stop the machine in case of emergencies or other conditions. These units feature an extended button that can be easily activated from any angle and pressure plate terminal connections for securely clamping the wires. They are integrated with contact blocks that allow convenient connection or disconnection of the electric circuit with a simple push of a button. Choose from a wide range of these non-illuminated push buttons, available in maintained push / pull, maintained push / pull with a trigger release, maintained with turn to release and maintained key release type operating mechanism variants.

StyleModelTerminal ConnectionActionHead MaterialBezel MaterialColorTerminal Connection TypeNumber Of OperatorsDiameterPrice (ex. VAT)
A30G248Pressure Plate-Nitrile RubberPlasticRedPressure Plate140 mm€39.03
B30G250Pressure Plate-Nitrile RubberPlasticRedPressure Plate140 mm€62.37
C30G252Pressure PlateMaintainedNitrile RubberPlasticRedPressure Plate140 mm€39.03
D30G254Pressure PlateMaintainedNitrile RubberPlasticRedPressure Plate140 mm€46.87
E30G256Pressure PlateMaintainedNitrile RubberPlasticRedPressure Plate140 mm€32.87
POWER FIRST -

Plastic Non-Illuminated Push Buttons with Contact Blocks

StyleModelActionColorTerminal ConnectionHead MaterialBezel MaterialTerminal Connection TypeNumber Of OperatorsNema Contact Rating DesignationPrice (ex. VAT)
A32UK43MomentaryBlackScrew ClampPlasticPlasticScrew Clamp1A600/P600€22.86
B32UK48MomentaryRedScrew ClampPlasticPlasticScrew Clamp1A600/P600€15.76
C32UK29Momentary PushGreenScrew ClampPlasticPlasticScrew Clamp1A600/P600€17.01
SCHNEIDER ELECTRIC -

Emergency Stop Push Buttons

StyleModelBezel MaterialBasic MaterialTerminal ConnectionActionColorHead MaterialTerminal Connection TypeNumber Of OperatorsPrice (ex. VAT)
AXB4BS9442ChromeMetalScrew ClampMaintainedRedMetalScrew Clamp1€249.19
BXB4BT842ChromeMetalScrew Clamp-RedMetalScrew Clamp1€108.56
CZB5AT84TQPlasticPlastic--Red---€55.93
RFQ
REES -

22.5 mm Non Illuminated Emergency Stop Push Buttons

StyleModelColorAdapter KitActionTerminal ConnectionSwitch TypeHead MaterialBezel MaterialTerminal Connection TypePrice (ex. VAT)
A22102-212-No--Maintained---€331.54
RFQ
B22102-303GreenNo--Maintained---€190.55
RFQ
C22102-102Red-MaintainedScrew Clamp-DelrinDie Cast ZincScrew Clamp€534.82
D22102-524RedNo--Maintained---€137.70
RFQ
E22102-522RedNo--Maintained---€137.70
RFQ
F22102-502RedYes--Maintained---€141.72
RFQ
G22102-242RedNo--Maintained---€306.12
RFQ
H22102-232RedNo--Maintained---€197.13
RFQ
I22102-122Red-MaintainedScrew Clamp-DelrinDie Cast ZincScrew Clamp€659.31
J22102-222RedNo--Maintained---€133.68
RFQ
K22102-202RedNo--Maintained---€197.13
RFQ
L22102-142RedNo--Maintained---€212.13
RFQ
M22102-132RedNo--Maintained---€164.58
RFQ
N22102-312Red-MaintainedScrew Clamp-DelrinDie Cast ZincScrew Clamp€733.65
O22102-204YellowNo--Maintained---€197.13
RFQ
P22102-314YellowNo--Maintained---€283.54
RFQ
Q22102-124Yellow---Maintained---€234.35
RFQ
R22102-504YellowYes--Maintained---€141.72
RFQ
S22102-104YellowNo--Maintained---€186.80
RFQ
A22102-602Yellow-------€141.72
RFQ
OMRON -

E-stop Push Button Illuminated

StyleModelTerminal ConnectionTerminal Connection TypeDiameterLamp Module TypeLamp VoltageHead MaterialBezel MaterialColorPrice (ex. VAT)
A11002-7003Quick ConnectQuick Connect30 mmFull Voltage24V AC/DCPlasticPlasticRed€146.14
A11002-7004Quick ConnectQuick Connect30 mmFull Voltage24V AC/DCPlasticPlasticRed€128.78
B11004-7010ScrewScrew60 mmFull Voltage24V AC/DCPlasticPlasticRed€158.81
DAYTON -

Emergency Stop Push Buttons, Non-illuminated, 22 mm

Dayton emergency stop pushbuttons are used in industrial applications for emergencies, such as stalling a heavy-duty press or stopping processing machinery, for keeping workers safe. They come preassembled, including an operator, cap and a contact block, to ensure easy installation. These units feature a pressure plate terminal connection for securely clamping the wires and are compliant with CE, CSA, IEC and UL standards. Choose from a wide range of emergency pushbuttons, available in normally opened or normally closed configurations on Raptor Supplies.

StyleModelTerminal ConnectionActionHead MaterialColorTerminal Connection TypeNumber Of OperatorsDiameterNema Contact Rating DesignationPrice (ex. VAT)
A30G257Pressure PlateMaintainedNitrile RubberRedPressure Plate140 mmA600/Q600€24.74
B30G255Pressure PlateMaintainedNitrile RubberRedPressure Plate140 mmA600/Q600€66.55
C30G253Pressure PlateMaintainedNitrile RubberRedPressure Plate140 mmA600/Q600€46.87
D30G251Pressure Plate-Nitrile RubberRedPressure Plate140 mmA600/Q600€20.92
E30G249Pressure Plate-Nitrile RubberRedPressure Plate140 mmA600/Q600€45.13
F30G258Pressure PlateMaintainedNitrile RubberRedPressure Plate140 mmA600/Q600€28.80
SCHNEIDER ELECTRIC -

E-stop Push Button Red

StyleModelHead MaterialBezel MaterialOperating ForceTerminal ConnectionColorTerminal Connection TypeNumber Of OperatorsDiameterPrice (ex. VAT)
AXB4BT845MetalChrome50NScrew ClampRedScrew Clamp140 mm€143.63
BXB4BS9445MetalChrome44NScrew ClampRedScrew Clamp140 mm€228.43
AXB4BS8445PlasticDie Cast Zinc44NScrew ClampRedScrew Clamp140 mm€226.56
SCHNEIDER ELECTRIC -

Push Button Non-illuminated

StyleModelActionTerminal ConnectionHead MaterialBezel MaterialColorTerminal Connection TypeNumber Of OperatorsDiameterPrice (ex. VAT)
AXB4BS8442MaintainedScrew ClampMetalChromeRedScrew Clamp140 mm€170.79
BXB4BS8444MaintainedScrew ClampMetalChromeRedScrew Clamp140 mm€158.77
OMRON -

E-stop Switch 22mm Nc Red

ModelItemPrice (ex. VAT)
11004-7053AC2MKT€218.16
SAFETY TECHNOLOGY INTERNATIONAL -

Exit Stopper Multi Door Stopper

ModelItemPrice (ex. VAT)
STI-6405AH4DEK€102.83
APPLETON ELECTRIC -

Emergency Stop Push Button, Red

ModelItemPrice (ex. VAT)
UD0RBK3ACA€142.36
See Details
APPLETON ELECTRIC -

Emergency Stop Push Button

ModelItemPrice (ex. VAT)
UD0PBK3ABW€128.49
See Details

Emergency Stop Push Buttons With Contact Block

Emergency stop buttons can be used as actuators to shut down a piece of equipment in case of any emergency. Raptor Supplies offers a wide range of emergency stop push buttons from brands, like Dayton, General Electric, Honeywell, Omron STI, Power First, Rees and Schneider Electric. These illuminated & non-illuminated push buttons are pre-assembled and feature a contact block to securely connect the switch to the mains supply. They are available in pressure plate, screw terminal, quick connect, screw and screw clamp terminal connections for easy and convenient installations. Omron STI offers emergency stop push buttons with a safety lock mechanism to prevent operating errors and a finger protection design for added safety. These buttons come in two maintained positions, push or lock and turn or reset mode, for user convenience.
Emergency stop buttons from Schneider Electric are designed in accordance with NEMA certifications and IP 66 ratings to provide protection against dust and water jets, thereby making them ideal for use in harsh industrial applications. Choose from a wide range of these emergency stop push buttons, available in plastic and metal variants, on Raptor Supplies.

We are here to help!

Looking for a part not listed here?