REES

Rees extensive catalogue includes emergency stop push buttons, non-illuminated push button operators, cable pull switches, electrical box covers, electrical box cover accessories and cable clips. The brand's cylindrical push buttons come in black cover for aesthetic appearance. These pushbuttons offer momentary type motion for efficient and responsive operation. Rees legend plates have a diameter of 35.7 mm and come in yellow colour. These legend plates feature plastic construction for durability and scratch resistance.

See More

Request a Quote

Product Categories

REES Legend Plates

Legend PlatesDesigned for labelling the function of each equipment in control panels for electrical, electronic and automative applications. Aluminium / plastic / polyester / vinyl chloride plates available in square, round, circular, rectangular & half round shapes(200 Products)

REES Non-Illuminated Push Buttons with Contact Blocks

Non-Illuminated Push Buttons with Contact BlocksDesigned for switching ON/OFF electrical equipment and industrial machinery in manufacturing, automotive and food & beverage processing facilities. Available in 10A@120VAC, 10A@230VAC and 10A@600VAC contact ratings(104 Products)

REES Cable Pull Switches

Cable Pull SwitchesMaintained and momentary cable pull switches designed to provide an emergency stop for conveyors or industrial machinery. Variants with operating force ranging between 0.6 to 15 lb available (74 Products)

REES Non-Illuminated Push Button Operators

Non-Illuminated Push Button OperatorsSuitable for controlling industrial equipment & machinery in automation, research & development, mining and construction applications. Blue, red & chrome coloured buttons available in 1, 2 and 2.25 inch sizes(69 Products)

REES Emergency Stop Push Buttons with Contact Block

Emergency Stop Push Buttons with Contact BlockDesigned for shutting down equipment & machinery during emergencies in oil & gas facilities and manufacturing plants. Available in screw terminal, pressure plate, quick connect, screw & screw clamp terminal connections(34 Products)

REES Electrical Control Pilot Lights

Electrical Control Pilot LightsDesigned for use with industrial machines for indicating start / stop of machine processes in power distribution, manufacturing and automative applications. Available in 6, 12, 24 & 120VDC and 120V@60Hz variants(26 Products)

REES Pilot Light Lenses

Pilot Light LensesSuitable for use with pilot lights for indicating the status of industrial circuits and equipment in power generation & distribution applications. Available in 16, 22 & 30 mm sizes and amber, blue, red, clear, green, opaque red, white and yellow colours(25 Products)

REES Switch Accessories

Switch AccessoriesIncludes arm kits, armoured toggle switch boots, back switch housing, biometric switch mounting adapters, holders, hubs & latch kits, mounting brackets, push button boots, ON/OFF plates, push button guards, reset button guards and rocker switch covers(25 Products)

REES Hazardous Location Control Station Switches

Hazardous Location Control Station SwitchesDesigned for controlling electromagnetic equipment in metalworking, construction and research & development applications. Available in 2 position selector switch, push button with rocker arm and 3 position selector switch operator types(14 Products)

REES Ropes

Ropes(13 Products)

REES Pushbutton Enclosures

Pushbutton Enclosures(10 Products)

REES Electrical Box Cover Accessories

Electrical Box Cover AccessoriesConsists of mounting gaskets, replacement covers and spacers for use with REES electric boxes. Cable-switch replacement covers with a reset button for 04962 and 04964 Series also available (7 Products)

REES Pushbutton Accessories

Pushbutton AccessoriesIncludes blanking plugs, boots, brackets, bulb extractor tools, contact block alternators, contact covers, flag kits, flip up guards, illuminated push button heads & lamps, interlocks, lens cap tighteners, mounting bases & rings, narrow flange guards, padlock attachments and push button caps(7 Products)

REES Push Button Heads

Push Button HeadsSuitable for push type pilot lights for indicating the status of electrical equipment and industrial machinery in automation and manufacturing applications. Available in 22 & 30 mm sizes, illuminated & non-illuminated types and screw on & snap on connection variants(6 Products)

REES Non-Illuminated Selector Switches with Contact Block

Non-Illuminated Selector Switches with Contact BlockSuitable for switching On/Off electrical & electronic equipment in manufacturing plants. Available in keyed, lever, knob & extended lever operator types and 1NO, 1NO/1NC, 2NO and 2NO/2NC contact forms(5 Products)

REES Electrical Box Covers

Electrical Box CoversSuitable for installation on electrical boxes & alarm panels for fire & safety applications. Available in aluminium, brass, galvanised steel, PVC, galvanised steel & malleable iron, stainless steel, galvanised zinc and zinc steel variants(4 Products)

REES Sensor Connectors

Sensor Connectors(4 Products)

REES Non-Illuminated Selector Switch Operators

Non-Illuminated Selector Switch OperatorsUsed for switching electrical equipment in power distribution, automation, automotive and production line applications. Available in keyed, knob, lever, potentiometer, standard, no operator and extended lever operator variants(3 Products)

REES Cable Safety Springs

Cable Safety SpringsNickel- and zinc-plated tension springs made of high-quality steel having a spring rate of 50 lb per inch; designed for use with cable and rope switches to reduce slack between supports in the cable run (2 Products)

REES Cable Clips

Cable ClipsCable clip assemblies used to extend and splice cables; ideally designed for aircraft cables. Feature corrosion-resistant stainless-steel construction (1 Product)

REES Cable Supports

Cable SupportsEyebolt assemblies widely used with cable and rope switches to support the cable run at intervals. Have steel construction with zinc-plated finish for corrosion resistance. Includes one eyebolt, two nuts and a lock washer each (1 Product)

REES Limit Switch Body and Contacts

Limit Switch Body and ContactsSuitable for limit switches for manufacturing, processing, industrial control & automation applications. Available in screw terminal, pre-wired cable, plug-in and 4-pin M12 electrical connection variants(1 Product)

REES Swivels

Swivels(1 Product)

REES Turnbuckles

Turnbuckles(1 Product)

REES Wire Rope Clips

Wire Rope Clips(1 Product)

Things To Consider

Cross-Reference Alternatives

Some Rees MPNs cross individual references to the equivalent Dayton and Honeywell models. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Rees products available.

Shipping

These Rees products are large to small in size. They require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Rees

Rees extensive catalogue includes emergency stop push buttons, non-illuminated push button operators, cable pull switches, electrical box covers, electrical box cover accessories and cable clips. The brand's cylindrical push buttons come in black cover for aesthetic appearance. These pushbuttons offer momentary type motion for efficient and responsive operation. Rees legend plates have a diameter of 35.7 mm and come in yellow colour. These legend plates feature plastic construction for durability and scratch resistance.

Frequently Asked Questions

When should I replace Rees contact blocks?

  • Replace when they exhibit signs of physical damage or wear, impacting their performance.
  • Replace when there are issues with the electrical connections, leading to unreliable operation.
  • Replace when they fail to function properly despite attempts to troubleshoot or repair.
  • When they do not meet the required safety standards or specifications for your application.

What factors should I consider while choosing a Rees pushbutton operator?

  • The specific application requirements and environmental conditions.
  • The desired operation type, whether momentary or maintained.
  • The appropriate size and shape that best fits your control panel or setup.
  • The material and build quality for durability and reliability.
  • The color and labeling options for clear and intuitive usage.

What are the differences between a hazardous location control station switch and another general purpose switch?

A hazardous location control station switch is used in places where there might be flammable gases or dust. It is built with extra protection to prevent sparks that could cause an explosion. On the other hand, a general-purpose switch is made for regular environments without such risks and doesn't have the same level of protection against sparks or explosions.