Electronic Flowmeters

Filter

Electronic flowmeters measure the volume or mass of liquid, gas or vapour passing through food processing equipment or plumbing lines. These compact and lightweight flowmeters display...Read more

GPI -

01A Series, Digital Fuel Meters

StyleModelMax. Operating PressureDisplay TypePower SourceOverall HeightOverall WidthConnection SizeMin. Flow RateMax. Flow RatePrice (ex. VAT)
A01A31GM-U150 psiDigital-2 3/8"2 1/8"1"3 GPM30 GPM€303.60
B01A31LM300 psiDigitalAAA Batteries2 1/2"2"1"3 GPM30 GPM€251.83
C01A52LM300 psiLCDAAA Alkaline Batteries--1"3 GPM30 GPM-
RFQ
C01A12LM300 psiLCDAAA Alkaline Batteries--1"3 GPM30 GPM-
RFQ
D01A31GM300 psiDigitalAAA Batteries2 1/2"2"1"3 GPM30 GPM€264.16
-

G2 Series, Turbine Type Flowmeters

StyleModelMin. Flow RateMax. Operating PressureConnection SizeMax. Flow RateMax. ViscosityMax. Temp.Overall LengthDisplay TypePrice (ex. VAT)
AG2S05NQ9GMA1 GPM500 psi1/2"-100 cPS140°F4 1/5"Digital€1,313.87
AG2A05NQ9GMA1 GPM300 psi1/2"10 GPM20 cPS250°F4 1/5"Digital€1,122.94
BG2P05NQ9GMA1 GPM100 psi1/2"10 GPM20 cPS250°F7.3"LCD-
RFQ
AG2H07NQ9GMV2 GPM3000 psi3/4"20 GPM20 cPS250°F4.3"Digital-
RFQ
AG2S07NQ9GMA2 GPM500 psi3/4"20 GPM20 cPS140°F4.3"Digital€1,340.74
AG2A07NQ9GMA2 GPM300 psi3/4"20 GPM20 cPS250°F4.3"Digital€1,146.99
CG2H10NQ9GMV5 GPM3000 psi1"50 GPM20 cPS140°F4 1/2"Digital-
RFQ
BG2P10NQ9GMA5 GPM6.5 psi1"50 GPM20 cPS150°F8.1"Digital€1,483.59
AG2A10NQ9GMA5 GPM300 psi1"50 GPM-250°F4 1/2"Digital€1,162.54
CG2A15NQ9GMB10 GPM300 psi-100 GPM20 cPS250°F5.3"Digital€1,535.91
DG2S15NQ9GMB10 GPM1500 psi1 1/2"100 GPM100 cPS140°F5.3"Digital€1,815.94
CG2A20NQ9GMB20 GPM300 psi2"200 GPM20 cPS250°F6.3"Digital€1,914.94
CG2S10NQ9GMA50 GPM1500 psi1"75 GPM100 cPS140°F4 1/2"Digital€1,364.79
DG2S20NQ9GMB200 GPM1500 psi2"300 GPM100 cPS140°F6.3"Digital€2,353.37
DAYTON -

Flowmeters w/ Digital LCD

Dayton flowmeters are designed to accurately measure flow rate of viscous liquids, water, oil and chemicals. They are installed between two fluid pipelines, serving both as a connector and measuring device. These meters have a turbine which is rotated by the upcoming flow and a digital display for accurately displaying the flow rate in unit, such as litre, gallon, quarts, pints, ounces and decilitres. Choose from a wide range of flowmeters, available in nylon and aluminium housing options on Raptor Supplies.

StyleModelConnection SizeMin. Flow RateMax. Flow RateAmbient Temp. RangeMax. Operating PressureMax. ViscosityMax. Temp.Min. Media Temp.Price (ex. VAT)
A32ZN691"1.3 GPM32 GPM+14°F to +122°F145 psi40 SUS122°F14°F€421.69
B32ZN651/2"0.3 GPM8 GPM+7°F to +131°F1000 psi9400 SUS131°F7°F€408.05
StyleModelMPNPrice (ex. VAT)
A36703670€578.23
RFQ
A3670-B3670-B€647.99
A36713671€665.83
A3671-B3671-B€648.62
A36733673€585.78
RFQ
A3674-C3674-C€736.16
StyleModelMin. Flow RateMax. Flow RateConnection SizeAmbient Temp. RangeMax. Operating PressureMax. ViscosityMax. Temp.Overall LengthPrice (ex. VAT)
AFM300H/R2 GPM20 GPM1/2"+32°F to +140°F50 psi463 SUS130°F6"€609.56
AFM300HL/R7 LPM75 LPM1/2"+32°F to +140°F50 psi463 SUS130°F6"€609.56
-

TM Series, Turbine Type Water Meters

GPI TM Series water meters measure the volume of water that passes through heavy flow water pipes for irrigation, waste water treatment and water supply applications. These water meters are also suitable for measuring water passing through OEM water treatment equipment and feature lightweight yet durable PVC construction for easily connecting to water supply lines. Selected GPI TM Series water meters feature integrated seven segment display for monitoring & displaying various parameters including flow rate and batch & cumulative totals. These water meters can display water flow in liters, gallons and cubic feet. These GPI TM Series water meters have a built in lithium battery that offers up to 5 years of hassle-free usage in industrial environments. These water meters further feature NPT / spigot style fittings for ensuring easy installation depending upon the application requirement. GPI TM Series water meters are available with display & without display options on Raptor Supplies.

StyleModelConnection SizeMin. Flow RateMax. Flow RateOverall LengthOverall HeightOverall WidthRotor MaterialFrequency RangePrice (ex. VAT)
ATM15SP9GMC1 1/2"10 GPM100 GPM5 2/5"3 3/5"2 7/64"PVDF-€1,034.90
ATM15NP9GMC1 1/2"10 GPM100 GPM7 39/64"3 4/5"2 2/7"PVDF--
RFQ
ATM15SQ9GMB1 1/2"10 GPM100 GPM5 2/5"3 3/5"2.1"PVDF36-360 Hz€711.39
BTM15NQ9GMC1 1/2"10 GPM100 GPM5 2/5"-----
RFQ
ATM15NQ9GMB1 1/2"10 GPM100 GPM7.9"3 4/5"2.1"PVDF36-360 Hz€686.59
ATM10NQ9GMA1"5 GPM50 GPM6 1/2"3 1/9"2.1"PVDF47-470 Hz€626.29
ATM10SP9GMC1"5 GPM50 GPM4 1/2"2 29/32"2 7/64"PVDF-€970.58
CTM10SQ9GMA1"5 GPM50 GPM4.1"2 8/9"2.1"-47-470 Hz€635.01
BTM10SPOXXC1"5 GPM50 GPM4.1"-----
RFQ
ATM10NPOXXC1"5 GPM50 GPM6 3/5"-----
RFQ
ATM10NP9GMC1"5 GPM50 GPM6 1/2"3 1/9"2 7/64"PVDF-€1,100.31
BTM05SPOXXC1/2"1 GPM10 GPM3 4/5"-----
RFQ
DTM05SP9GMC1/2"1 GPM10 GPM4 2/7"2 1/2"2 7/64"PVDF-€1,150.20
CTM05SQ9GMA1/2"1 GPM10 GPM4.3"2 1/2"2.1"PVDF42-420 Hz€496.41
BTM05NPOXXC1/2"1 GPM10 GPM6"-----
RFQ
ATM05NQ9GMA1/2"1 GPM10 GPM6"2 5/7"2.1"PVDF42-420 Hz€502.79
ATM20NQ9GMB2"20 GPM200 GPM7.9"4 2/5"3 1/2"PVDF33-330 Hz€721.65
BTM20NPOXXC2"20 GPM200 GPM7.9"-----
RFQ
ATM20SP9GMC2"20 GPM200 GPM5 1/2"4 1/9"2 1/5"PVDF-€1,459.80
ATM20NP9GMC2"20 GPM200 GPM7 29/32"4 2/5"3 1/2"PVDF-€1,524.60
ATM20SQ9GMB2"20 GPM200 GPM-4.1"2.1"Acetal33-330 Hz€770.79
BTM20SPOXXC2"20 GPM200 GPM5 1/2"-----
RFQ
ETM30NQ9GMD3"40 GPM400 GPM14.7"5 7/9"4 3/8"Acetal28-287 Hz€1,688.40
RFQ
FTM30FQ9GME3"40 GPM400 GPM12"7 1/2"7 1/2"Acetal28-287 Hz€1,688.40
RFQ
BTM30SPOXXD3"30 GPM300 GPM11 1/2"-----
RFQ
StyleModelMin. Flow RateMax. Flow RateMax. Operating PressureMax. Temp.Frequency RangeConnection SizeMax. ViscosityOverall LengthPrice (ex. VAT)
AA1Q9GMN025NA10.3 GPM3 GPM150 psi250°F11-110 Hz1"100 cPS4"€594.00
AA1Q9GMN100NA13 GPM50 GPM150 psi140°F36.5-608.3 Hz1"100 cPS4"€923.53
AA1Q9GMA100NA13 GPM50 GPM300 psi250°F36.5-608.3 Hz1"100 cPS4"€568.54
ALEMITE -

Electronic Preset Meters

StyleModelExtension TypeConnection SizeMeasuresPrice (ex. VAT)
A3644-C2---€848.13
A3641-2---€831.50
A3645-C2---€937.47
A3643-2---€860.79
B3641-3Flexible1/2"Gallons, Litre, Pint, Quart€1,147.47
B3645-C3Flexible1/2"Gallons, Litre, Pint, Quart€1,172.24
B3644-C3Rigid1/2"Gallons, Litre, Pint, Quart€1,185.50
B3640-3Rigid1/2"Gallons, Litre, Pint, Quart€1,149.91
B3643-3Rigid1/2"Gallons, Litre, Pint, Quart€1,201.99
-

OM Series, Medium Capacity Oval Gear Flow Meters

StyleModelConnection SizeMin. Flow RateMax. Flow RateMax. Operating PressureMax. ViscosityMax. Temp.O-ring MaterialOverall LengthPrice (ex. VAT)
AOM040A001-822R5G1 1/2"4 GPM66 GPM435 psi1000 cPS140°FFKM7 2/5"€2,834.22
AOM025A001-822R5G1"2.6 GPM40 GPM990 psi1000 cPS140°FFKM5 2/5"€2,172.06
AOM025A513-822R5G1"2.6 GPM40 GPM990 psi1000 cPS176°FViton5 2/5"€2,605.73
BOM025A001-820M41"40 GPM40 GPM580 psi4600 SUS176°FViton--
RFQ
COM015S003-822R5G1/2"0.26 GPM26 GPM990 psi1000 cPS176°FViton4.3"€3,056.67
COM025S003-822R5G1/2"2.6 GPM40 GPM990 psi1000 cPS176°FViton6.9"€3,276.20
DOM050S003-842R5G1/2"8 GPM130 GPM550 psi1000 cPS176°FViton8.3"€6,576.97
COM015S513-822R5G1/2"0.26 GPM10.6 GPM990 psi1000 cPS140°FPTFE Encapsulated FKM4.3"€3,190.76
EOM015A001-826R7G1/2"0.26 GPM10.6 GPM580 psi4600 SUS176°FViton4"-
RFQ
FOM015A511-2221/2"0.26 GPM10.6 GPM990 psi4600 SUS180°FViton4"-
RFQ
COM015A001-822R5G1/2"0.26 GPM10.6 GPM990 psi1000 cPS180°FFKM4.3"-
RFQ
GOM040S003-822R5G1/2"4 GPM66 GPM435 psi1000 cPS176°FViton7 2/5"-
RFQ
AOM050A001-842R5G2"8 GPM130 GPM175 psi1000 cPS176°FFKM10.9"€4,130.29
FLOMEC -

QSE Series Electromagnetic Meters

StyleModelConnection SizeMin. Flow RateMax. Flow RateOverall LengthOverall HeightOverall WidthFrequency RangeSeal MaterialPrice (ex. VAT)
AQSE15NPT42XXXD1 1/2"1.33 GPM80 GPM11"6.3"6.3"10.5-645 HzBuna N-
RFQ
BQSE15NPTQ9XXXA1 1/2"1.33 GPM80 GPM11"6.3"6.3"10.5-645 HzBuna N€2,012.53
RFQ
AQSE10NPT42XXXA1"0.67 GPM40 GPM10 4/5"5.1"6.3"10.9-726 HzBuna N-
RFQ
BQSE10NPTQ9XXXA1"0.67 GPM40 GPM11"5.1"6.3"10.9-726 HzBuna N€2,012.53
RFQ
AQSE05NPT42XXXA1/2"0.16 GPM10 GPM1 1/2"5.1"6.3"11.6-725 HzBuna N-
RFQ
CQSE05NPTQ9XXXA1/2"0.16 GPM10 GPM1 1/2"5.1"6.3"11.6-725 HzBuna N€2,012.53
RFQ
AQSE20NPT42XXXD2"2.5 GPM150 GPM11"6.3"6.3"16.7-1000 HzEPDM-
RFQ
BQSE20NPTQ9XXXA2"2.5 GPM150 GPM11"6.3"6.3"16.7-1000 HzBuna N€2,012.53
RFQ
DQSE30FAP42XXXB3"5 GPM300 GPM12"8.9"6.3"10.1-605 HzEPDM-
RFQ
CQSE07NPT42XXXA3/4"0.33 GPM20 GPM10 4/5"5.1"6.3"9.7-645.7 HzBuna N-
RFQ
BQSE07NPTQ9XXXA3/4"0.33 GPM20 GPM10 4/5"5.1"6.3"9.7-645.7 HzBuna N€2,012.53
RFQ
DQSE40FAPQ9XXXC4"10 GPM600 GPM12"0.9"2.1"11.4-681 HzBuna N-
RFQ
GPI -

01N Series, Water Meters

StyleModelMax. Operating PressureDisplay TypePower SourceOverall HeightConnection SizeMin. Flow RateMax. Flow RateMax. ViscosityPrice (ex. VAT)
A01N31LM10.3 BarDigitalAAA Batteries0.9"1"3 GPM30 GPM40 SUS€325.29
B01N12LM150 psiLCDAAA Alkaline Batteries-1"3 GPM30 GPM--
RFQ
C01N31GM150 psiDigitalAAA Batteries2 1/2"1"3 GPM30 GPM40 SUS€303.60
-

OM Series, Small Capacity Oval Gear Flow Meters

StyleModelConnection SizeMin. Flow RateMax. Flow RateMax. Operating PressureMax. ViscosityOverall LengthFrequency RangeO-ring MaterialPrice (ex. VAT)
AOM004S513-2221/2"0.13 GPH9.5 GPH495 psi4600 SUS2 4/5"0.35-27.9 HzViton-
RFQ
AOM008S513-2221/2"4 GPH145 GPH495 psi4600 SUS2 4/5"3-108.9 HzViton-
RFQ
AOM006S513-2221/2"0.5 GPH27 GPH495 psi4600 SUS2 4/5"0.53-29.81 HzViton-
RFQ
BOM006S513-822R5G1/4"0.5 GPH27 GPH495 psi1000 cPS2.9"1.17-58.3 HzPTFE Encapsulated FKM€2,223.39
BOM006A511-822R5G1/4"0.5 GPH27 GPH220 psi1000 cPS2 17/25"1.17-58.3 HzFKM€1,897.87
BOM004S513-822R5G1/8"0.13 GPH9.5 GPH220 psi1000 cPS2.7"0.78-28 HzPTFE€2,168.11
BOM004A511-822R5G1/8"0.13 GPH9.5 GPH220 psi1000 cPS1 1/2"0.78-28 HzEPDM€1,861.01
BOM008S513-822R5G3/8"4 GPH145 GPH495 psi1000 cPS2 17/25"2.3-108.5 HzPTFE Encapsulated FKM€2,688.17
GPI -

Flowmeter, Turbine, 0.3 To 3 gpm Flow Range, 1 FNPT

ModelItemPrice (ex. VAT)
03A30GMAA4ZDV€683.82
FLOMEC -

Electronic Flowmeter, Oval Gear, 2.6 To 40 gpm Flow Range, 1 FNPT

ModelItemPrice (ex. VAT)
OM025P003-822R5GCG6ECT€2,278.67
FLOMEC -

Electronic Flowmeter, Oval Gear, 0.25 To 8 gpm Flow Range, 1/2 FNPT

ModelItemPrice (ex. VAT)
LM51DNCG6EBG€541.67
GPI -

Electronic Flowmeter, Turbine, 5 to 50 gpm Flow Range, 1 Inch Flange

ModelItemPrice (ex. VAT)
G2S10FQ9GMDCH6HHC-
RFQ
GPI -

Mechanical Fuel Meter, Fuel Meter, Inline, Positive Displacement, Aluminum, 1 Inch FNPT

ModelItemPrice (ex. VAT)
QM40G8NEA4CGJ-
RFQ

Electronic Flowmeters

Electronic flowmeters are used to measure the volume or mass of liquid, gas or vapour passing through food processing equipment or plumbing lines. Raptor Supplies offers a wide range of these electronic flowmeters from brands like Dayton, Fill-rite, Flomec and GPI. GPI flowmeters feature a turbine capable of delivering flow rates within the range of 3 – 30 GPM (10 – 100 LPM) and facilitate direct mounting on the nozzle for easy reading. These compact and lightweight flowmeters have an aluminium housing for withstanding impact loads and further come equipped with a nylon rotor, ceramic bearings, a tungsten carbide shaft and a 4-digit LCD screen.
The Flomec flowmeters have a positive displacement design that allows direct volumetric measurement and remains unaffected by changes in temperature, pressure or viscosity – factors which can cause measurement errors in other flowmeter technologies. Raptor Supplies offers a wide range of these flowmeters available in pressure rating options of 50 PSI, 150 PSI, 285 PSI, 580 PSI and 1500 PSI.

Frequently Asked Questions

Which type of flow meters are most precise?

Coriolis mass flow meters are precise for most liquids but are usually expensive. They have the benefit of not requiring any knowledge about the fluid being carried.

What is the expected life of a flow meter?

In applications like subsea oil / gas production, flow meters usually have a life expectancy of 25 years. Whereas in other applications, a simple disposable device with a one to two year lifespan is acceptable.

What are the points to be considered before choosing any flow meter?

The media being measured is one of the most important criteria while choosing a flow meter. Conductivity, temperature, pressure, and viscosity can affect certain flow meters. How clean or dirty the water is may also impact the type and style of the meter.

We are here to help!

Looking for a part not listed here?