FLOMEC

The company's line of products includes turbine, oval gear, electromagnetic, ultrasonic, insertion impeller and electronic digital meters. Flomec oval gear flowmeters are capable of measuring the flow of both high & low viscosity fluids such as oil-based paints, diesel and molasses. These ATEX & CE approved flowmeters feature high accuracy and repeatability, bi-directional flow, a PTFE O-ring, stainless-steel housing, an LCD display and a maximum flow rate of 145 gph. They can operate at temperatures ranging from 5 to 140 degrees Fahrenheit and can withstand a maximum pressure of 495 psi.

See More

Request a Quote

Product Categories

FLOMEC Flowmeters

Flowmeters(2 Products)

FLOMEC Electronic Flowmeters

Electronic FlowmetersIdeal for measuring flow of oils, chemicals, lubricants, oil-based paints and fuels in mining, automotive, chemical, petroleum and aviation industries. Feature stainless-steel housing, FNPT / flange connection and flow rate ranging 0.5 and 7200 gph(53 Products)

Things To Consider

Cross-Reference Alternatives

Flomec's MPNs cross individual references to the equivalent GPI model numbers. So if you are looking for competitor items that are either out of stock or obsolete, chances are Raptor Supplies has the equivalent Flomec flowmeters and related accessories available. Customers can also cross-reference most Flomec flowmeters using the last 5 digits of the model numbers.

Shipping

These flowmeters range from 0.5 to 7200 gph. They require careful packaging as some products might get damaged while shipping. Hence, these Flomec flowmeters, insertion impellers and related accessories are delivered by air freight and courier shipment for minimum downtime.

About Flomec

The company's line of products includes turbine, oval gear, electromagnetic, ultrasonic, insertion impeller and electronic digital meters. Flomec oval gear flowmeters are capable of measuring the flow of both high & low viscosity fluids such as oil-based paints, diesel and molasses. These ATEX & CE approved flowmeters feature high accuracy and repeatability, bi-directional flow, a PTFE O-ring, stainless-steel housing, an LCD display and a maximum flow rate of 145 gph. They can operate at temperatures ranging from 5 to 140 degrees Fahrenheit and can withstand a maximum pressure of 495 psi.

Major Trade Names

Flomec Stainless Steel Flowmeters w/ Tri-Clover Sanitary Fittings

Flomec Stainless Steel Flowmeters w/ Tri-Clover Sanitary Fittings

They are machined or polished to meet 3-A Sanitary Standards with self draining & cleaning requirements. They are used as accurate volume sensing devices for measuring clean & dry gases and liquids in process control, fuel, batching, food & beverage, petrochemical, irrigation, pharmaceutical, high p...

recision / high pressure, high water volume mixing and thin viscosity fluid (under 100 centipoise) applications.

Flomec QSE Mag Flowmeter

Flomec QSE Mag Flowmeter

These highly accurate electromagnetic flowmeters are designed for flow and usage monitoring in Agriculture Irrigation, Turf Irrigation System, Micro Irrigation System, HVAC, EMS (Energy Management Systems), BAS (Building Automation Systems) and water processing applications. They feature Noryl housi...

ng and flow tube for portability and easy installation of Mag meter. These meters are heat resistant (210 degrees Fahrenheit), compatible with most water-based liquid solutions and control the flow rate & total flow.

Flomec TM Series Water Meters

Flomec TM Series Water Meters

These flow rate measuring devices determine the non-linear or linear mass and volumetric flow of a gas or a liquid in irrigation & water processing applications. They meet Schedule 80 PVC specifications and have a standard low-profile display. These models are available in seven sizes having three d...

ifferent fitting types and deliver flow rates ranging from 1 to 600 gallons per minute.

Flomec Competitive Advantages

Flomec QS200 Insertion Ultrasonic Flowmeters

Flomec QS200 Insertion Ultrasonic Flowmeters

QS200 meter's Transit Time Technology does not require moving parts, allows low maintenance and has 2 wire connectors for power & pulse. They deliver prolonged stability and a broad measurement range, making ir possible to measure water usage and detect leaks. The LED light indicators turn green to indicate the functionality & basic power of the me...

ter and amber for water flow of the meter.

Frequently Asked Questions

How do I reset my Flomec flowmeter?

  • Press the Display button to switch between the Total 1, Total 2 batch and flow rate.
  • When the Total 2 batch is displayed, hold the Display button for 3 seconds to reset the batch total to zero.
  • A small propeller icon is highlighted when fluid flows through the meter.

How do I test the accuracy of a flow meter?

  • The best way to test calibration is to fill up a known container.
  • Reset the batch total to zero.
  • Start the flow and fill up that container.
  • If the container is filled up to 5 gallons and the display reads 5.00 gallons, the meter is accurate.