Drum PumpsElectric / air-operated drum pumps ideal for transferring fluids such as oils, diesel, kerosene and gasoline from barrels, tanks, drums and carboys. Feature flow rates up to 40 GPM, rpm range of 3450 - 14000, a maximum viscosity of 20000 CPS and pressure ratings up to 130 psi
(160 Products)
Chemical Transfer Magnetic Drive PumpsSP Series self-priming magnetic drive pumps designed to create a powerful vacuum in the piping to lift fluid from depths up to 25 ft. Feature a TEFC induction motor, polypropylene or PVDF housing, a Viton gasket, and aa maximum viscosity of 50 CPS. DB Series mag-drive pumps also available
(91 Products)
Drum Pump TubesDesigned to empty chemicals and mild corrosive liquids from large buckets, carboys, drums and vats. Feature polypropylene / stainless steel bodies & a maximum operating temperature of 212 degrees F, and are available in 40- or 48-inch height options
(21 Products)
Air Operated PumpsSuitable for transferring acids, solvents, bases, plating solutions & water treatment chemicals from drums, barrels & storage tanks during oil, gas, chemical & petrochemical applications. Available in PVDF, polypropylene, CPVC, stainless steel & polypropylene / PVDF housing options(17 Products)
Pump Pedestals and Mounting BasesStainless steel / FRP baseplates featuring 4 anchor holes designed for mounting pumps. Available in 13, 24, 30-1/2 or 39 inch length options
(8 Products)
Drum Pump MotorsIncludes a wide range of continuous-duty drum pump motors for use in corrosive environments or where aggressive fumes are present. Feature steel / nylon housing, rpm ratings up to 11000, Class B insulation and ODP / splash-proof / TEFC / explosion-proof enclosures
(7 Products)
Drum Barrel Pump AccessoriesPolypropylene inlet strainers to avoid objects, debris or particulates from entering the pump tube, and slip-fit drum adapters to secure pump in container bung and help limit fumes
(2 Products)