Drum Heaters

Filter

StyleModelMPNPrice (ex. VAT)
AFPD4515FPD4515€284.34
RFQ
AFPD4515-HE-C-01FPD4515-HE-C-01€695.04
RFQ
AFPD7834FPD7834€758.23
RFQ
AFPD7834-HE-C-01FPD7834-HE-C-01€1,137.35
RFQ
BRISKHEAT -

Drum Heaters

StyleModelLengthWidthTemp. Control RangeWatt DensityHeightDrum CapacityControl RangeDrum Dia.Price (ex. VAT)
AGDPCS11-4"+50°F to +160°F1.23 W/sq. in.-15 gal.+50°F to +160°F14"€243.26
AGDPCS21-4"+50°F to +160°F1.23 W/sq. in.-15 gal.+50°F to +160°F14"€249.48
BDHLS13-4"--4"---€201.82
BDHLS2335"4"--4"--18 3/5"€202.53
BDHLS2035"4"--4"--11 1/8"€162.27
AGDPCS1035"4"+50°F to +160°F1.23 W/sq. in.-5 gal.+50°F to +160°F11 1/8"€223.18
AGDPCS2035"4"+50°F to +160°F1.23 W/sq. in.-5 gal.+50°F to +160°F11 1/8"€191.37
BDHLS2135"4"--4"--14"€181.00
BDHLS2535"4"--4"--22 1/3"€209.55
BDHLS1035"4"--4"--11 1/8"€162.27
AGDHCS1035"4"+50°F to +450°F4.9 W/sq. in.-5 gal.+50°F to +450°F11 1/8"€223.18
CGDHCS2144"------14"€194.73
CGDHCS2544"------14"€241.40
BDHLS1144"4"--4"--14"€176.49
AGDPCS2358 1/2"4"+50°F to +160°F1.23 W/sq. in.--+50°F to +160°F18 3/5"€247.56
AGDPCS1358 1/2"4"+50°F to +160°F1.23 W/sq. in.-30 gal.+50°F to +160°F18 3/5"€277.46
CGDHCS2358 1/2"------18"€223.12
DDHCX151300T4A70"8"0°F to +158°F2.5 W/sq. in.1/4"55 gal.-22 1/3"€3,349.27
EFGDDC55240D70"35"+50°F to +450°F2 W/sq. in.1"55 gal.-22 1/3"€2,155.49
FDHLS1570"4"--4"--22 1/3"€216.26
DDHCX151300T370"8"0°F to +292°F2.5 W/sq. in.-55 gal.0°F to +292°F22.333"€3,349.33
AGDPCS1570"4"+50°F to +160°F1.23 W/sq. in.1/4"55 gal.-22 1/3"€296.53
BASCO -

Pail Heater

StyleModelTemp. Control RangeWatt DensityLengthHeightControl RangeAmpsDrum CapacityPowered ByPrice (ex. VAT)
ATRX5L115+60°F to +250°F12 W/sq. in.35.344"5"-12.5A5 gal.Electric€560.60
BTRX5H115+200°F to +400°F12 W/sq. in.35.344"5"+200°F to +400°F12.5A5 gal.Electric€586.15
CBEE-5R0°F to +165°F1.7 W/sq. in.37.688"3 1/4"0°F to +165°F0.8A5 gal.Electric€247.15
BASCO -

Drum Heater

StyleModelWatt DensityLengthHeightDrum CapacityTemp. Control RangeControl RangeDrum Dia.AmpsPrice (ex. VAT)
ALIM5-1150.83 W/sq. in.35.344"5"16 gal.0°F to +165°F0°F to +165°F11 1/4"0.8A€597.52
BLIM16-1150.91 W/sq. in.45.547"5"16 gal.0°F to +165°F0°F to +165°F14 1/2"1.2A€659.41
CSRX30-1158.75 W/sq. in.58 1/8"5"---18 1/2"14.6A€637.64
DTRX30H1159.6 W/sq. in.58 1/8"5"30 gal.+200°F to +400°F+200°F to +400°F18 1/2"16A€638.74
ETRX30L1159.6 W/sq. in.58 1/8"5"30 gal.+60°F to +250°F+60°F to +250°F18 1/2"16A€647.96
FSRX16-1159.38 W/sq. in.45.547"5 1/4"16 gal.--14 1/2"12.5A€627.59
GTRX16H1159.38 W/sq. in.45.547"5"16 gal.+200°F to +400°F+200°F to +400°F14 1/2"12.5A€612.86
HTRX16L1159.38 W/sq. in.45.547"5"16 gal.+60°F to +250°F+60°F to +250°F14 1/2"12.5A€585.51
BRISKHEAT -

IBC Tank Heaters

StyleModelTemp. Control RangeWatt DensityLengthWidthHeightControl RangeDrum CapacityWattagePrice (ex. VAT)
ATOTE481-ADJ+50°F to +160°F0.15 W/sq. in.192"48"48"--1440 W€3,200.75
ATOTE362-ADJ+50°F to +160°F0.2 W/sq. in.192"36"1 1/2"+50°F to +160°F-2880 W€2,444.03
ATOTE361-ADJ+50°F to +160°F0.2 W/sq. in.192"-36"+50°F to +160°F-1440 W€2,444.03
ATOTE422-ADJ+50°F to +160°F0.17 W/sq. in.192"42"1 1/2"+50°F to +160°F-2880 W€2,822.37
ATOTE482-ADJ+50°F to +160°F0.15 W/sq. in.192"48"1 1/2"--2880 W€3,200.75
ATOTE421-ADJ+50°F to +160°F0.17 W/sq. in.192"-42"+50°F to +160°F-1440 W€2,822.37
BGDPCS25+50°F to +160°F1.23 W/sq. in.70"4"1/4"--300 W€298.46
BGDHCS15+50°F to +450°F4.9 W/sq. in.70"4"1/4"-55 gal.1200 W€314.58
BGDHCS13+50°F to +450°F4.9 W/sq. in.58 1/2"4"-+50°F to +450°F30 gal.1000 W€277.46
BGDHCS20+50°F to +450°F4.9 W/sq. in.35"4"-+50°F to +450°F5 gal.550 W€223.18
BGDHCS11+50°F to +450°F4.9 W/sq. in.44"4"-+50°F to +450°F15 gal.700 W€243.26
MORSE DRUM -

PailPRO Series Drum Heaters

StyleModelVoltageDrum MaterialThermostat Temp. RangeWidthDrum Dia.WattageDrum SizeAdjustment RangePrice (ex. VAT)
A710-5-115115V ACMetal+50°F to +425°F4"11 1/4"550 W5 gal.-1" to +1"€264.21
B711-5-115115V ACFiber, Plastic, Steel+50°F to +160°F4"11 1/4"550 W5 gal.-1" to +1"€264.21
A710-5-230230V ACMetal+50°F to +425°F4"11 1/4"550 W5 gal.-1" to +1"€307.52
B711-5-230230V ACFiber, Plastic, Steel+50°F to +160°F4"11 1/4"550 W5 gal.-1" to +1"€303.19
StyleModelMPNPrice (ex. VAT)
AFPT19242FPT19242€1,913.28
RFQ
AFPT19242-HE-C-01FPT19242-HE-C-01€2,292.41
RFQ
AFPT19248FPT19248€2,186.25
RFQ
AFPT19248-HE-C-01FPT19248-HE-C-01€2,565.37
RFQ
AFPT19248-HE-C-01-1800FPT19248-HE-C-01-1800€2,808.93
RFQ
AFPT19254FPT19254€2,460.48
RFQ
AFPT19254-HE-C-01FPT19254-HE-C-01€2,839.61
RFQ
AFPT19260FPT19260€2,733.45
RFQ
AFPT19260-HE-C-01FPT19260-HE-C-01€3,112.58
RFQ
AFPT19266FPT19266€3,006.42
RFQ
AFPT19266-HE-C-01FPT19266-HE-C-01€3,385.54
RFQ
MORSE DRUM -

Drum Heaters

Morse drum heaters are specially designed to melt or preheat closed drum contents and maintain the viscosity, as well as promote dissolution and reduction in the residue. These high wattage drum heaters feature a wide heater band for conducting heat uniformly over a large surface area and a built-in thermostat to automatically maintain the preset temperature. These units are made from fibreglass-reinforced silicone rubber which offers both sturdiness and flexibility, simultaneously, for wrapping the drums with ease and also provide resistance against most chemicals and harsh industrial environments. They further come equipped with a spring and hook arrangement for providing a secure and quick mounting facility, without the requirement of any special installation tools. Choose from a broad range of these plastic / fibre / metal drum heaters, available in power ratings ranging from 150 to 1000 watts on Raptor Supplies.

StyleModelVoltageDrum Dia.WattageDrum SizeDrum MaterialThermostat Temp. RangeWidthAdjustment RangePrice (ex. VAT)
A710-15-115115V AC14"700 W15 gal.Metal+50°F to +425°F--1" to +1"€329.18
A710-30-115115V AC18 1/4"1000 W30 gal.Steel+50°F to +425°F4"-1" to +1"€316.18
A710-55-115115V AC22 1/2"1500 W55 gal.Steel+50°F to +425°F4"-1" to +1"€342.17
B711-15-115115V AC14"200 W15 gal.Metal, Non Metal+50°F to +160°F4"-1" to +1"€329.18
C711-30-115115V AC18 1/4"250 W30 gal.Metal, Non Metal+50°F to +160°F4"-1" to +1"€376.82
C711-55-115115V AC22 1/2"300 W55 gal.Metal, Non Metal+50°F to +160°F4"-1" to +1"€342.17
D710-15-230230V AC14"700 W15 gal.Steel+50°F to +425°F4"-1" to +1"€337.84
E710-55-230230V AC22 1/2"1500 W55 gal.Steel+50°F to +425°F4"-1" to +1"€342.17
B711-30-230230V AC18 1/4"250 W30 gal.Metal, Non Metal+50°F to +160°F4"-1" to +1"€315.32
B711-55-230230V AC22 1/2"300 W55 gal.Metal, Non Metal+50°F to +160°F4"-1" to +1"€342.17
A710-30-230230V AC18 1/4"1000 W30 gal.Steel+50°F to +425°F4"-1" to +1"€327.44
APPROVED VENDOR -

Silicon Rubber Heater

StyleModelLengthWattageAmpsWatt DensityWidthPowered ByTypePrice (ex. VAT)
A3CDD312"720 W6.3A5 W/sq. in.12"ElectricElectric€99.05
A3CDD124"1440 W12.5A5 W/sq. in.12"ElectricElectric€157.11
APPROVED VENDOR -

Pipe Heater

StyleModelWattageWatt DensityControl RangeWidthTemp. Control RangeVoltageLengthPowered ByPrice (ex. VAT)
A3CDC7150 W2.5 W/sq. in.+40°F to +60°F1"-115V24"Electric€98.03
A3CDC8230 W2.5 W/sq. in.+40°F to +60°F1"+40°F to +60°F--Electric€113.07
BRISKHEAT -

Blanket Drum Heater

StyleModelWatt DensityTemp. Control RangeControl RangeDrum Dia.WattageAmpsDrum CapacityHeightPrice (ex. VAT)
AFGPDHC55120D1 W/sq. in.+50°F to +160°F+50°F to +160°F24"770 W6.4A55 gal.33"€1,313.03
BFGDHC55120D2 W/sq. in.+50°F to +450°F-22"1600 W13.3A55 gal.33"€1,257.80
AFGDHC55240D2 W/sq. in.+50°F to +450°F+50°F to +450°F24"1600 W6.67A55 gal.33"€1,429.59
CFGDI55Not Applicable--24"Not Applicable-55 gal.33"€785.36
VESTIL -

DRH Series Drum Heaters

StyleModelTemp. Control RangeDrum CapacityWidthLengthWattageDrum SizeAmpsMaterialPrice (ex. VAT)
ADRH-P-55-CA+50°F to +160°F55 gal.22.33"-150 W55 gal.4.5APolyester-
RFQ
BDRH-P-5-CA+50°F to +160°F5 gal.11"-300 W5 gal.4.5APolyester-
RFQ
CDRH-P-55+50°F to +160°F55 gal.22.33"-300 W55 gal.4.5APolyester-
RFQ
DDRH-P-5+50°F to +160°F5 gal.11"-150 W5 gal.4.5APolyester€283.16
EDRH-S-5+50°F to +425°F5 gal.11"2.92 ft.550 W5 gal.4.5ASteel€283.16
FDRH-S-5-CA+50°F to +425°F5 gal.11"-550 W5 gal.4.5ASteel-
RFQ
GDRH-S-55-CA+50°F to +425°F55 gal.22.33"5.83 ft.1200 W55 gal.4.5ASteel-
RFQ
HDRH-S-55+50°F to +425°F55 gal.22.33"5.83 ft.1200 W55 gal.4.5ASteel-
RFQ
IDRH-S-15+50°F to +425°F15 gal.14"-700 W15 gal.4.5ASteel-
RFQ
JDRH-S-30-CA+50°F to +425°F30 gal.18 1/2"-1000 W30 gal.4.5ASteel-
RFQ
KDRH-S-30+50°F to +425°F30 gal.-4.875 ft.1000 W30 gal.4.5ASteel€402.92
LDRH-S-55-240-CA+50°F to +425°F55 gal.22.33"-1200 W55 gal.2.3ASteel-
RFQ
MDRH-S-15-CA+50°F to +425°F15 gal.14"-700 W15 gal.4.5ASteel-
RFQ
NDRH-S-55-240+50°F to +425°F55 gal.22.33"5.83 ft.1200 W55 gal.2.3ASteel-
RFQ
BRISKHEAT -

Silicon Rubber Heaters

StyleModelDrum Dia.LengthWidthHeightPowered ByPrice (ex. VAT)
ADHCS11R14"70"4"4"Electric€241.39
ADHCS13R18 3/5"70"4"4"Electric€271.81
BDHCS15R22 1/2"70"4"4"Electric€292.10
BRISKHEAT -

Pail Heater, 550W, 4.6A, 3.90W/sq. Inch, 35 Inch Length, 5 gal. Drum Capacity

ModelItemPrice (ex. VAT)
DHCS10RCJ2ZJQ€236.30
UNITHERM -

Tote Tank Insulation Cover, Non Heated, 60 Inch Size, -40 to 200 Deg. F, PVC Fabric Jacket

ModelItemPrice (ex. VAT)
FPT19260-NHCM7NAD€2,159.03
See Details
UNITHERM -

Tote Tank Insulation Cover, Non Heated, 54 Inch Size, -40 to 200 Deg. F, PVC Fabric Jacket

ModelItemPrice (ex. VAT)
FPT19254-NHCM7NAC€1,886.06
See Details
UNITHERM -

Tote Tank Insulation Cover, Non Heated, 48 Inch Size, -40 to 200 Deg. F, PVC Fabric Jacket

ModelItemPrice (ex. VAT)
FPT19248-NHCM7NAB€1,608.38
See Details
UNITHERM -

Tote Tank Insulation Cover, Non Heated, 42 Inch Size, -40 to 200 Deg. F, PVC Fabric Jacket

ModelItemPrice (ex. VAT)
FPT19242-NHCM7NAA€1,338.86
See Details
UNITHERM -

Tote Tank Insulation Cover, Non Heated, 66 Inch Size, -40 to 200 Deg. F Temp, PVC Fabric Jacket

ModelItemPrice (ex. VAT)
FPT19266-NHCM7NAE€2,432.00
See Details

Drum Heaters

Drum heaters are designed for preventing freezing of drum contents by maintaining an optimum temperature in cold working environments. Raptor Supplies offers a wide array of Basco, Morse Drum, Vestil and Briskheat drum heaters. Morse Drum heaters are engineered for melting or preheating the closed drum content and maintain the viscosity, as well as promote dissolution and reduction in the residue. These drum heaters feature a wide heater band for conducting heat uniformly over a large surface area and a built-in thermostat to automatically maintain the preset temperature. These units are made of fibreglass-reinforced silicone rubber which offers both sturdiness and flexibility, simultaneously, for wrapping the drums with ease. Vestil drum heaters help in heating-up steel drums or pails efficiently and have easy-adjust thermostat set-point: 50 - 425 degrees Fahrenheit for steel drums and 50 - 160 degrees Fahrenheit for poly drums. These units have a multi-stranded grounded heating element for uniform heat distribution and a 6-foot-long power cord with a grounded 3-prong. Choose from a wide range of these drum heaters available in 5-, 15-, 16-, 30- and 55-gallon drum capacity variants on Raptor Supplies.

We are here to help!

Looking for a part not listed here?