BRISKHEAT

The company's product catalogue includes surface heaters, temperature controllers and thermostats. BriskHeat drum heaters wrap around drums and pails to warm their contents. They have built-in thermostats and adjustable straps that allow quick and easy set-up. They should be positioned below the fluid level to prevent the heater from damage and can be used in both indoor & outdoor facilities. The brand's BriskHeat heating mantles are designed for use with a basket ring stand and consist of an insulated heating element that wraps around the outside of the glassware and flasks, providing even and controlled heating. The high-temperature heating capability (up to 842 degrees F) and the versatility to perform a wide variety of experimentation processes.

See More

Request a Quote

Product Categories

BRISKHEAT Drum Heaters

Drum Heaters(41 Products)

BRISKHEAT Pipe Insulation

Pipe Insulation(10 Products)

BRISKHEAT Covers

Covers(2 Products)

BRISKHEAT Soft Starts

Soft Starts(3 Products)

BRISKHEAT Heating Cables

Heating Cables(6 Products)

BRISKHEAT MIG Accessories

MIG Accessories(3 Products)

Things To Consider

Cross-Reference Alternatives

BriskHeat MPNs cross individual references to the equivalent Vulcan Hart and Tempco model numbers for thermocouples and temperature controllers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent BriskHeat products available.

Why Us?

These BriskHeat products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Briskheat

The company's product catalogue includes surface heaters, temperature controllers and thermostats. BriskHeat drum heaters wrap around drums and pails to warm their contents. They have built-in thermostats and adjustable straps that allow quick and easy set-up. They should be positioned below the fluid level to prevent the heater from damage and can be used in both indoor & outdoor facilities. The brand's BriskHeat heating mantles are designed for use with a basket ring stand and consist of an insulated heating element that wraps around the outside of the glassware and flasks, providing even and controlled heating. The high-temperature heating capability (up to 842 degrees F) and the versatility to perform a wide variety of experimentation processes.

Major Trade Names

SpeedTrace Heating Cables

SpeedTrace Heating Cables

These cables are ideal for easy-to-install pipe freeze protection and safe thawing of metal and plastic pipe & valve assemblies. These units self-regulate the pipe heating cables' temperature by automatically adjusting the heat output on the basis of surface and ambient temperatures. These cables ar...

e used in the oil & gas, chemical, food & beverage and pharmaceutical industries.

FGDIW Insulating Covers

FGDIW Insulating Covers

These wet-area drum insulating covers are designed for indoor and outdoor use and in wash-down environments. They feature a full-coverage design that provides even heat distribution and maximum energy efficiency. They are lightweight and can be easily installed onto drums with adjustable straps.

INSUL-LOCK Thermal Insulation

INSUL-LOCK Thermal Insulation

This unit is ideal for pipe and tube insulation to prevent condensation in refrigerant lines, cold water plumbing, roof drains and chilled water systems. It automatically adjusts heat output based on surface temperature and can withstand temperatures up to 250 degrees Fahrenheit.

Griffin Beaker Heaters

Griffin Beaker Heaters

Silicon Griffin beaker heaters are ideal for Griffin and standard beaker heating applications, such as laboratory and oil bath environments. They come with a removable hoop & loop fastener to get easy access to the graduation. These heaters utilise a temperature controller that allows the user to se...

t a specific temperature and adjust the heating element to maintain the temperature.

Briskheat Competitive Advantages

BriskHeat Core Technology

BriskHeat Core Technology

The patented multi-stranded resistance wire provides increased uniformity and strength, while the braided ground shield improves dielectric strength. This type of wire is commonly used in applications where a durable heating solution is required, such as in heating blankets, jackets, and taps. The multi-stranded construction provides flexibility, a...

llowing it to conform to irregular surfaces while also providing uniform heat distribution. It is available in a variety of outer materials like silicone or high-temperature cloth to suit different environments.

Frequently Asked Questions

How to properly store drum heaters?

  • Wipe the drum heater with a clean, dry cloth to remove dust or debris. In the case of any spoils or stains, use a mild detergent solution to clean it and then wipe it dry.
  • Always unplug the power cord to ensure the heater does not automatically turn on while in storage.
  • Use a protective cover to protect the drum heater from dust to ensure the life of the heater.

Are FGDIW insulating covers easy to install and remove?

Yes, these insulating covers allow easy installation and removal, with a simple hook-and-loop closure system providing easy access to the equipment being insulated.

How do SpeedTrace heating cables work?

These cables use a conductive polymer core to regulate their heat output based on the ambient temperature. As the temperature rises, the core expands, reducing its heat output and as the temperature drops, the polymer core contracts, thereby increasing its heat output.