BASCO

Its extensive catalogue comprises spill containment trays, drum handling equipment, ball valves, pails, absorbent pads and liquid storage tanks. The brand's WizKid Series drum deheader features a user-friendly, self-propelled operation and is designed to open closed-head steel drums (max capacity 55 gallons) within a minute with minimal human efforts. This drum opener runs on a 1/8 hp, single-phase motor to provide low-to-moderate duty cycles (20 - 50 drums per week) and can be used in both right and left hand modes. The brand also manufactures drum heaters ideal for use with up to 30-gallon steel drums containing materials prone to charring, burning or separation (such as chocolate, honey, light oil and undercoating materials). These heaters feature a rugged aluminium-steel body with internal fibreglass insulation and infinite control (pulsating) technology that operates within three different wattage ranges for accurate heat control.

See More

Request a Quote

Product Categories

Things To Consider

Cross-Reference Alternatives

Basco MPNs cross individual references to the equivalent Eagle, Enpac and Guardair model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Basco products available.

Shipping

These Basco products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Basco

Its extensive catalogue comprises spill containment trays, drum handling equipment, ball valves, pails, absorbent pads and liquid storage tanks. The brand's WizKid Series drum deheader features a user-friendly, self-propelled operation and is designed to open closed-head steel drums (max capacity 55 gallons) within a minute with minimal human efforts. This drum opener runs on a 1/8 hp, single-phase motor to provide low-to-moderate duty cycles (20 - 50 drums per week) and can be used in both right and left hand modes. The brand also manufactures drum heaters ideal for use with up to 30-gallon steel drums containing materials prone to charring, burning or separation (such as chocolate, honey, light oil and undercoating materials). These heaters feature a rugged aluminium-steel body with internal fibreglass insulation and infinite control (pulsating) technology that operates within three different wattage ranges for accurate heat control.

Major Trade Names

Eagle Plastic Drums

Eagle Plastic Drums

These 55-gallon Eagle plastic drums feature an open-head design for easy access to contents and allow simple filling or dispensing. They are constructed of blue, blow-moulded, high-density polyethylene (HDPE), making them durable, lightweight and weather & chemical resistant. They are equipped with ...

a poly lid and metal lever-lock band closure to keep the drums closed when not in use.

Ultratech Plastic Overpack Drums

Ultratech Plastic Overpack Drums

These units are constructed of UV-protected polyethylene material that offers durability and the ability to handle damaged or leaking containers for quick clean-up and spill response moments. They feature built-in slots for use with zip ties, a moulded-in foothold for added leverage and a nestable d...

esign to save space.

Rightpail Plastic Bucket

Rightpail Plastic Bucket

This 5-gallon pail is ideal for storing paints, coatings, hardware supplies, food, hazardous chemicals and other products. They feature HDPE construction with thin walls, strong reinforcing ribs and a metal handle with a plastic grip. They also include a lid to cover the contents while storing or tr...

ansportation to prevent spilling.

EXPO Electric Pail Heaters

EXPO Electric Pail Heaters

These UL-listed, electric heaters are used with 5-gallon steel pails containing materials with good heat receptivity. They feature a spring-loaded toggle clamp for a snug fit around the steel pail.

Basco Competitive Advantages

Basco Ezi Action Pump and FLEXSPOUT Adaptor

Basco Ezi Action Pump and FLEXSPOUT Adaptor

This pump is designed to handle acids, alkalis, oils, soaps, syrups, juices and non-flammable liquids up to 8000 cps (centipoise) viscosity. This patented zero-friction pump offers an effortless flow of almost any liquid with minimal effort. Its low-profile design allows it to pump from the base of the container so that all the contents are emptied...

. It fits 5 to 8-gallon pails and is secured into containers with 70 mm FLEXSPOUT adaptors. It is made of FDA-compliant polypropylene and polyethylene for durability and impact resistance.

Frequently Asked Questions

What is the use of spill containment trays?

Basco spill containment trays collect drips and spills from leaking containers to prevent damage. They provide a slip-proof platform that allows for storing various containers, drums or tanks.

What is the function of IBC ball valves?

IBC ball valves utilise a metal ball with a hole bored through the centre and sandwiched between two seats to control the flow of liquid in a system. They come with EPDM gaskets having excellent resistance to extreme temperatures and alkalis / acids. They also feature an operational handle which when turned manually, opens or closes the ball port, allowing or stopping the fluid flow.

How do poly-backed pads work?

Poly-backed pads are absorbent pads or sheets with a polyethylene backing. The polyethylene backing is a waterproof layer that prevents liquids from penetrating through the pad and onto the surface below. When the pad is used, the absorbent material (such as fluff pulp or superabsorbent polymers) absorbs liquids and holds them within the pad. The polyethylene backing ensures that the absorbed liquids do not leak out of the bottom of the pad and onto the surface.