Drum Dollies

Filter

Drum dollies are used for transporting empty or full drums at floor level. Raptor Supplies offers a wide range of drum dollies from brands like Air...Read more

ROMOLD -

Drom Dolly

StyleModelHeightWidthLengthSump CapacityPrice (ex. VAT)
APDD255 mm725 mm725 mm30L€273.25
BPDDH255 mm725 mm725 mm30L€390.36
VESTIL -

LO-DC Series Lo-Profile Drum Caddies

StyleModelCaster MaterialWidthFront Caster MaterialRear Caster MaterialFront Caster WidthFrame MaterialColorNumber Of CastersPrice (ex. VAT)
ALO-DC-CICast Iron31 5/8"Cast IronCast Iron-SteelYellow3€183.45
BLO-DC-MRMold On Rubber31.62"Mold On RubberMold On Rubber1 1/4"SteelYellow3€164.39
CLO-DC-PHPhenolic31 5/8"PhenolicPhenolic1 1/2"SteelYellow3€199.31
DLO-DC-PUPoly On Steel31 5/8"Poly On SteelPoly On Steel-SteelYellow3€178.18
VESTIL -

DRUM Series Multi-purpose Drum Dollies

StyleModelFrame MaterialCaster MaterialHeightLengthWidthColorNumber Of CastersBatteries IncludedPrice (ex. VAT)
ADRUM-QUAD-CS-SSStainless SteelHard Rubber6 1/2"26"26"Silver4No€299.07
BDRUM-QUAD-HSteelHard Rubber6 1/4"30.562"30.562"Silver4No€111.22
CDRUM-TRI-CSteelCast Iron7 1/2"19 1/2"-Silver4No€114.48
DDRUM-QUAD-CSteelCast Iron5 7/8"30.562"30.562"Silver4No€116.59
EDRUM-TRI-HSteelHard Rubber5 7/8"21 1/2"-Silver4No€99.62
VESTIL -

DRUM Series Overpack Drum Dollies

StyleModelCaster MaterialHeightWidthLengthInside Dia.Frame MaterialColorNumber Of CastersPrice (ex. VAT)
ADRUM-SP-28-9-HHard Rubber5.687"28 3/8"28 3/8"28"SteelBlue4€151.55
BDRUM-SP-32-9-HHard Rubber5.687"32"32"31 5/8"SteelBlue4€150.57
CDRUM-SP-28-12-CSteel5.437"28 3/8"28 3/8"-SteelBlue4€168.62
VESTIL -

DRUM-DP Series Polyethylene Drum Dollies

StyleModelColorInside Dia.HeightFrame MaterialNumber Of CastersCaster TypeCaster LockNon-marking CastersPrice (ex. VAT)
ADRUM-DP-HD-30-BK-19 1/8"8.63"-4SwivelNoYes€114.54
BDRUM-DP-HD-30-BU-19 1/8"8.63"-4SwivelNoYes€114.54
CDRUM-DP-HD-55-BK-23 5/8"8 1/2"-4SwivelNoYes€120.86
DDRUM-DP-HD-55-BU-23 5/8"8 1/2"-4SwivelNoYes€120.86
EDRUM-DP-LD-55-BKBlack23 5/8"8.31"HDPE4SwivelNoYes€113.44
FDRUM-DP-LD-30-BKBlack19 1/8"8 11/25"HDPE4SwivelNoYes€102.76
GDRUM-DP-LD-30-BUBlue19 1/8"8 11/25"HDPE4SwivelNoYes€102.76
HDRUM-DP-LD-55-BUBlue23 5/8"8.31"HDPE4SwivelNoYes€113.44
MORSE DRUM -

Pail Pro Dollies

StyleModelHeightWidthFinishWheel MaterialDrum SizeNo. Of WheelsShip ByShip ClassPrice (ex. VAT)
A34-55 1/2"12"BrightPolyolefin5 gal.4UFTClass 70€129.94
B34-5SS12"5 1/2"Bead BlastPolyolefin5 gal.4UFTClass 70€181.91
MORSE DRUM -

Round Drum Dollies

Morse round drum dollies are ideal for moving plastic, steel & fibre drums & pails for material handling purposes in manufacturing plants & automotive facilities. They have a wide base for providing stability & preventing the drum from tipping over during transit. Selected models feature spark resistant Monel alloy construction for ease-of-use in environments having traces of flammable liquids / compounds. Choose from a wide range of these drum dollies, available in steel, stainless steel & galvanised steel options on Raptor Supplies.

StyleModelWheel MaterialDrum SizeDrum Dia.HeightFinishTypeDrum MaterialNo. Of WheelsPrice (ex. VAT)
A14Polyolefin55 gal.23"28 1/2"Powder CoatRoundFiber, Plastic, Steel4€133.58
A14-30Polyolefin30 gal.20"20"Powder CoatRoundFiber, Plastic, Steel4€157.66
B14-30SSPolyolefin30 gal.20"--RoundFiber, Plastic, Steel4€285.86
C14-GPolyolefin55 gal.23"28 1/2"GalvanizedRoundFiber, Plastic, Steel4-
RFQ
A14MPolyolefin55 gal.23"28 1/2"-RoundFiber, Plastic, Steel4-
RFQ
B14-SSPolyolefin55 gal.23"28 1/2"Bead BlastRoundFiber, Plastic, Steel4€278.07
D14-SSCPolypropylene55 gal.23"-Bead BlastRoundFiber, Plastic, Steel4€431.53
APPROVED VENDOR -

Drum Dolly

StyleModelColorInside Dia.Number Of CastersCaster MaterialOutside Dia.Drum CapacityHeightPrice (ex. VAT)
A1XUZ8Gray19 1/4"4Polyolefin22 1/4"30 gal.6 1/2"€93.57
A1XUZ9Gray23 1/4"4Polyolefin26 3/8"55 gal.6 1/2"€107.98
B1XWA1Gray23 3/8"5Polyolefin24 7/8"55 gal.6 1/2"€121.18
B1XWA2Gray23 3/8"5Steel25"55 gal.6 1/2"€144.51
C48J133Gray23 1/4"5Polypropylene24 1/4"-7 1/8"€170.09
D6FVJ2Red23 1/8"4Polypropylene24"0 gal. to 55 gal.-€272.73
E48J138Red23 7/8"5Polypropylene24 1/8"55 gal.-€136.33
F48J137Red24.062"4Phenolic-55 gal.-€186.24
G48J136Red24.187"8Polypropylene26.688"55 gal.7.812"€212.98
H48J135Red23.812"3Steel27.562"55 gal.7 3/4"€239.17
I6FVH5Silver19 1/8"4Polypropylene21"--€255.33
J6FVH6Silver23 1/8"4Polypropylene24"55 gal.-€285.59
K6FVH7Silver23 1/8"4Polypropylene24"55 gal.-€232.31
L6FVH8Silver23 1/8"5Polypropylene24"55 gal.6 1/2"€322.80
M6FVH9Silver23 1/8"5Polypropylene24"55 gal.6 1/2"€304.52
N6FVJ0Silver23 1/8"5Polypropylene24"55 gal.8 3/4"€353.09
O6FVJ6Silver23 1/8"4Polypropylene24"55 gal.6 1/4"€125.80
WESCO -

Speciality Dollies

Wesco drum dollies have drain plugs & T-handles, and are efficient in transporting fibre, plastic & steel drums. These dollies are equipped with 3 inch, hard rubber swivel casters and can handle 30 & 55 gallon industrial drums with capacities up to 900 lb. Selected aluminium & steel drum dollies feature solid bottoms that act as a sump for small spills or leakages and removable drain plugs for releasing the spillage from the carts. Choose from a wide range of Wesco speciality dollies in round & square shapes, on Raptor Supplies.

StyleModelOverall WidthOutside Dia.Bottom TypeTypeOverall LengthLoad CapacityOverall HeightWheel MaterialPrice (ex. VAT)
A24003324 1/2"24 1/2"HollowRound-900 lbs.6"Rubber€150.37
B24004324 1/2"24 1/2"SolidRound24 1/4"900 lbs.6"Rubber€446.46
C24004424 1/2"24 1/2"HollowRound24 1/4"900 lbs.6"Rubber€273.47
D24004025 3/4"25 3/4"SquareSquare24 1/2"900 lbs.6"Rubber€299.24
MORSE DRUM -

Dolly Handles

Morse dolly handles are suitable for manoeuvring drum dollies through tight spaces in warehousing, food & beverage, and manufacturing facilities. They feature steel / stainless steel construction that resists bending & breaking while towing heavy loads and soft grips for user comfort.

StyleModelHeightWidthLengthTypeNo. Of WheelsShip ByShip ClassHandle LengthPrice (ex. VAT)
A2445.13"5"10 5/8"Round4UFTClass 7040.3"€202.70
B24-SS45.13"5"10 5/8"Round4UFTClass 7040.3"-
RFQ
VALLEY CRAFT -

Drum Dollies

Valley Craft drum dollies are designed to transport plastic, steel & fibre drums weighing up to 1000 lb. The steel construction & octagon shape allow holding drums of various shapes, with diameters up to 28 inches. The raised edges prevent the drum from accidentally rolling off. These drum dollies feature polyolefin wheels providing manoeuvrability in all directions. Choose from a wide range of drum dollies, available in variants with & without an absorbent collar (for soaking up oil or dispensed liquid).

StyleModelLoad CapacityHeightWidthLengthPrice (ex. VAT)
AF89709A21000 lbs.5 3/4"32"-€187.69
BF89713A61000 lbs.5 3/4"32"32"€216.56
VESTIL -

DRUM Series Mobile Drum Dollies

StyleModelFrame MaterialColorNumber Of CastersCaster MaterialHeightWidthLengthHandle IncludedPrice (ex. VAT)
ADRUM-SS-55-HStainless SteelSilver4Hard Rubber6"24"24"No€224.71
BDRUM-FSD-SS-55-NStainless SteelSilver5Non Marking6 22/25"--No€317.08
CDRUM-DRH-HRSteelSilver4Hard Rubber6 1/4"26"26"Yes€118.68
DDRUM-HDSteelBlue4Glass Filled Nylon8"24 1/2"24 1/2"-€177.10
EDRUM-X-CSteelBlue4Cast Steel5 1/4"27.562"27.562"No€220.49
FDRUM-X-HSteelBlue4Hard Rubber5 1/4"35 1/2"35 1/2"No€206.82
VESTIL -

DRUM Series Tilting Drum Dollies

StyleModelCaster MaterialHeightLengthHandle IncludedHandle LengthFrame MaterialColorNumber Of CastersPrice (ex. VAT)
ADRUM-QUAD-C-TLTCast Iron6"26"Yes48"SteelSilver4€140.95
BDRUM-QUAD-H-TLTHard Rubber6"26"Yes48"SteelSilver4€135.70
CDRUM-DRH-HR-TLTHard Rubber31"28"Yes36"SteelSilver4€179.23
DDRUM-TRI-C-TLTSteel5 7/8"21 1/2"No-SteelSilver4€172.74
EDRUM-TRI-H-TLTSteel5 7/8"21 1/2"No-SteelSilver4€145.25
GRAINGER -

Drum Dollies

StyleModelDeck TypeDeck ShapeLoad CapacityFor Container CapCaster Wheel Material, Tread MaterialDeck HeightOverall HeightOverall WidthPrice (ex. VAT)
ADRUM-SP-28-9-HOpenRound900 lbs.55 gal.Rubber5 7/8"5 7/8"28 3/8"€181.88
BAI-424-MCOpenSquare With Circle2500 lbs.55 gal.Phenolic8"8"24"€339.91
CDRUM-DRH-HR-TLTOpenRound1000 lbs.30 gal. to 55 gal.Rubber6 1/4"6 1/4"30 7/8"€196.80
DDRUM-SP-32-9-HOpenRound900 lbs.55 gal.Rubber5 7/8"5 7/8"32"€223.06
EDRUM-SP-32-12-COpenRound1200 lbs.55 gal.Steel5 5/8"5 5/8"32"€273.32
FDRUM-SP-28-12-COpenRound1200 lbs.55 gal.Steel5 5/8"5 5/8"28 3/8"€192.36
G9TV13SolidRound1000 lbs.85 gal.Iron4"6 3/8"30 3/4"€191.33
GUARDAIR -

PowerQUAD Push Dollies

StyleModelMPNPrice (ex. VAT)
APQ204PQ204€314.99
BPQ554PQ554€314.99
APPROVED VENDOR -

Adjustable Drum Dolly

StyleModelCaster MaterialColorOutside Dia.Number Of CastersHeightPrice (ex. VAT)
A6FVJ4PolypropyleneRed20"45 3/8"€218.07
B6FVJ5SteelRed20"45 3/8"€223.94
LINCOLN -

Band Dolly

StyleModelOutside Dia.Drum CapacityColorNumber Of CastersCaster MaterialHeightPrice (ex. VAT)
A8419112"8 gal.Red4Hard Rubber5 1/4"€123.76
B8419214"16 gal.Red4Hard Rubber5 1/4"€184.26
MORSE DRUM -

Square Drum Dollies

Morse 34 Series square drum dollies are designed for moving steel, plastic & fibre drums in upright position for material handling & distribution operations. They feature a flat square deck with rounded corners for preventing drums from slipping & falling off and polyolefin swivel casters for withstanding heavy loads up to 1000 lb. 304 stainless steel construction makes them easier to clean & maintain. Choose from a wide range of these square drum dollies, available for 20 & 24 inch diameter drums on Raptor Supplies.

StyleModelWidthDrum SizeDrum Dia.HeightTypeWheel MaterialNo. Of WheelsShip ByPrice (ex. VAT)
A34-SS12"55 gal.0" to 24"5 1/2"SquarePolyolefin4UFT€225.23
A34-30SS17 1/8"30 gal.20"5 1/2"SquarePolyolefin4UFT€220.89
B34-3017 1/8"30 gal.20"5 1/2"SquarePolyolefin4UFT€123.01
B3420"55 gal.24"5 1/2"SquarePolyolefin4UFT€137.95
WESCO -

Steel Drum Dollies

Wesco drum dollies have welded steel frames with reinforced outriggers to transport a maximum load of 1000 lb. These dollies feature a drum chime over the caster kingpin for& load stability and four hard rubber / sintered iron wheels strategically placed further apart to enable greater stability and easy mobility. Wesco drum dollies& are ideal for transporting 30, 55 and 85 gallon drums.

StyleModelLoad CapacityOverall HeightOverall WidthColorOutside Dia.Inside Dia.Drum CapacityWheel MaterialPrice (ex. VAT)
A240031900 lbs.6"28 1/2"-28 1/2"24"55 gal.Rubber€115.76
A240089900 lbs.6"31 1/2"-31 1/2"27"85 gal.Rubber€131.94
A240029900 lbs.6"24"-24"19"30 gal.Rubber€111.31
A2400301000 lbs.6"28 1/2"-28 1/2"24"55 gal.Sintered Iron€127.41
A2400281000 lbs.6"24"Orange24"19"30 gal.Sintered Iron€124.40
A2400881000 lbs.6 3/8"30 3/4"Red27"27"85 gal.Sintered Iron€136.60
WESCO -

Stainless Steel Drum Dollies

Wesco stainless-steel drum dollies have an all-welded construction with a protective powder coat finish and are used in transporting plastic, fibre and steel drums. These FM-approved drum dollies feature a three-inch swivel caster for extra stability and easy mobility. Wesco drum dollies have polypropylene or hard rubber wheels with stainless steel or zinc-plated swivel rigs.

StyleModelLoad CapacityOverall WidthOutside Dia.Caster MaterialDrum CapacityWheel MaterialOverall LengthOverall HeightPrice (ex. VAT)
A240193900 lbs.-24"Stainless Steel30 gal.Rubber24"6"€316.99
B240198900 lbs.31 1/2"31 1/2"Zinc Plated85 gal.Rubber31 1/2"6"€247.49
A240195900 lbs.28 1/2"28 1/2"Zinc Plated55 gal.Rubber28 1/2"6"€225.08
B240199900 lbs.31 1/2"31 1/2"Stainless Steel85 gal.Rubber-6"€375.86
A240192900 lbs.-24"Zinc Plated30 gal.Rubber24"6"€193.62
A240196900 lbs.28 1/2"28 1/2"Stainless Steel55 gal.Rubber28 1/2"6"€350.64
B2401971000 lbs.28 1/2"28 1/2"Stainless Steel55 gal.Polypropylene28 1/2"6"€386.35
A2401941000 lbs.-24"Stainless Steel30 gal.Polypropylene24"6"€343.79
B2402001000 lbs.31 1/2"31 1/2"Stainless Steel85 gal.Polypropylene31 1/2"6"€412.81
GRAINGER -

Pail Dolly

StyleModelColorInside Dia.Number Of CastersCaster MaterialHeightPrice (ex. VAT)
A38RY67Beige11"5Polypropylene3 3/4"€39.55
B38RY68Black11"5Polypropylene3 3/4"€44.41

Drum Dollies

Drum dollies are used for transporting empty or full drums at floor level. Raptor Supplies offers a wide range of drum dollies from brands like Air Systems International, Eagle, Grainger, Justrite, Lincoln, Morse, Vestil, Wesco & more. Grainger pail drum dollies provide a convenient method for moving drums in kitchens, manufacturing & food processing plants, paint & lubricant industries and warehouses. These pail drum dollies feature polypropylene bodies & 5 heavy duty casters for superior manoeuvrability, capable of withstanding loads up to 75 lb. They fit 5, 6 and 15 gallons plastic or steel tapered pails. Offered in black and beige colours. Justrite drum dollies are ideal for transporting or repositioning drums in the vertical / upright position. These steel dollies with plastic castor wheels can easily lift and move 1 gallon drums. Selected drum dollies are also available with attachable handles.

Frequently Asked Questions

Are the casters on Vestil mobile drum dollies grounded?

No, the casters are not grounded or anti-static.

What is the load handling capability of Morse Clamp+Go dolly handles?

They are used with drums weighing up to 1000 lb.

We are here to help!

Looking for a part not listed here?