Drum Cradles And Tippers

Filter

MORSE DRUM -

Drum Upenders

Morse drum upenders are suitable for lifting rimmed drums from laid down to upright position. These drum lifters have long handles for providing maximum leverage while lifting. Selected models feature spark resistant construction for enabling use in environments prone to flammable gases & liquids.

StyleModelSpark ResistantCapacityTypeDrum TypeLengthRemarksPrice (ex. VAT)
A32No500 lbs.Tipping Lever, UpenderRimmed38 1/4"Not For Lowering Drum€73.20
B32MYes500 lbs.Tipping Lever, UpenderRimmed38 1/4"Not For Lowering Drum€219.94
WESCO -

Steel Drum Cradle

StyleModelOverall HeightOverall LengthOverall WidthDrum CapacityMaterialDrum TypeDrum MaterialLoad CapacityPrice (ex. VAT)
A24002215"32 1/2"19 1/2"55 gal.SteelSteelSteel600 lbs.€166.27
B24002315"32 1/2"19 1/2"55 gal.SteelSteelSteel600 lbs.€169.63
C24002415"32 1/2"19 1/2"55 gal.SteelSteelSteel600 lbs.€219.25
DAYTON -

Drum Cradle

Dayton drum cradles are used for moving, positioning and dispensing 30- / 55-gallon drums. These units feature steel construction with a red powder coating to handle loads up to 1000 lb and retractable hardwood handles for storage convenience. They are further integrated with non-marking, polyolefin rollers for providing extra leverage and manoeuvrability around the job site. Choose from an array of these drum cradles available in 31 and 43 inch lengths.

StyleModelOverall LengthOverall WidthCapacityLengthWidthColorWheel MaterialColor/finishPrice (ex. VAT)
A3BA2631"19"600 lbs.31"19"RedPolyolefinRed Powder Coat€225.72
B3BA2743"20"1000 lbs.43"19 3/4"RedPolyolefinRed Powder Coat€257.62
VESTIL -

PRDC Series Pallet Rack Drum Cradles

StyleModelMaterialLengthWidthHeightPallet Rack DepthPortableColorCapacityPrice (ex. VAT)
APRDC-36Aluminum36 1/2"15 22/25"5.63"36"NoBlue800 lbs.-
RFQ
BPRDC-42-RSteel42 1/2"17 3/8"6.937"42"YesBlue800 lbs.€231.12
CPRDC-42Steel42 1/2"15 7/8"5 5/8"42"NoBlue800 lbs.€152.72
DPRDC-36-RSteel36 1/2"17.38"6.94"36"YesBlue800 lbs.-
RFQ
StyleModelMPNPrice (ex. VAT)
A926-B2022530FR926-B2022530FR€117.00
A926-B2022532FR926-B2022532FR€116.66
WESCO -

Drum Racks

StyleModelOverall WidthLoad CapacityOverall HeightOverall LengthMaterialDrum TypeDrum MaterialAssemblyPrice (ex. VAT)
A24002645 1/2"1600 lbs.12 1/2"30"SteelSteelSteelUnassembled€189.51
B24002771 1/2"2400 lbs.12 1/2"30"SteelSteelSteelUnassembled€259.01
RFQ
LIFT PRODUCTS -

Hydraulic Tippers

StyleModelCapacityMin. HeightMotor Hp
ALPTT-UP-20-902000 lbs.10"1 1/2 hp
RFQ
ALPTT-UP-40-904000 lbs.10"1 1/2 hp
RFQ
ALPTT-UP-60-906000 lbs.10"1 1/2 hp
RFQ
ALPTT-UP-80-908000 lbs.12"-
RFQ
ALPTT-UP-100-9010000 lbs.12"-
RFQ
WESCO -

Pail Tipper, 70 lbs Capacity, 14-1/2 Inch Width, 30 Inch Height, 14-1/2 Inch Depth

ModelItemPrice (ex. VAT)
273108AG7HFL€68.54
WESCO -

Deluxe Drum Cradle, Polyolefin, 1000 Lbs Capacity

ModelItemPrice (ex. VAT)
240025AG7HGN€345.30
MORSE DRUM -

Tipping Lever For 40 & 40-30 Drum Cradle

ModelItemPrice (ex. VAT)
31AF6EFE€69.30
DAYTON -

Drum Cradle Capacity 600 Lb 4 Rigid Casters

ModelItemPrice (ex. VAT)
1GC91AA9WBP€201.38
KEYSCO TOOLS -

Pail Tipper (single) Aluminium

ModelItemPrice (ex. VAT)
78030AD6MVJ€140.49
VESTIL -

Revolving Drum Cradle, Optional

ModelItemPrice (ex. VAT)
DRK-PRDC-42-RCE3CMT€179.24
VESTIL -

Pallet Rack Drum Cradle, Roller Kit, Retro Fit

ModelItemPrice (ex. VAT)
PRDC-RK-RFCE3ENL€58.30
ROMOLD -

Drum Cradle, 875 x 765 x 730mm Size

ModelItemPrice (ex. VAT)
SBSCE4TLA€130.12
SECURALL PRODUCTS -

Horizontal Drum Cabinets Drum Cradle

ModelItemPrice (ex. VAT)
DC6CJ6RGL-
RFQ

Drum Cradles And Tippers

Drum cradles and tippers simplify storage, loading and unloading, as well as dispensing of steel drums. Raptor Supplies offers a broad range of these units from brands like Dayton, Keysco Tools, Morse Drum, Romold, Vestil and Wesco. These drum cradles and tippers help in easy manoeuvrability of drums around the job sites. Wesco drum cradles are designed for storing, transporting, rotating, and draining steel drums with a maximum load capcity of 1000 lb. These units are equipped with two telescoping wood handles for providing two-handed control and a configurable arm for rotating the drum. They have four 4-inch (O.D.) polyolefin wheels mounted inside the frame for providing non-marking portability. Drum tippers from Morse Drum have rugged, heavy-duty angle iron construction and are equipped with tipping lever (selected models) for pulling over heavy upright drums onto the cradle. They further come with a steel tube with a hook to engage the upper rim of the drum and are available in 70, 600, 1000, 1600 and 2400 lb load capacities.

We are here to help!

Looking for a part not listed here?