Downblast Centrifugal Roof Ventilators

Filter

HONEYWELL -

Shrouds

StyleModelMPNPrice (ex. VAT)
APA932AMPA932AM€123.78
BPA933AMPA933AM€164.64
CPA9311AMPA9311AM€36.30
DPA9312AMPA9312AM€48.05
DAYTON -

Belt Driven Downblast Ventilators

Dayton downblast ventilators provide a clean air supply by exhausting harmful gases in commercial and industrial spaces. These ventilators are powered by an AC motor rotating fan blades with the help of a belt drive. The durable aluminium construction can withstand severe exhaust conditions, while a fully rolled windband bead provides stability. They are equipped with neoprene isolators to isolate the drive frames from rest of the unit for prolonged life. Choose from a wide range of these belt-driven downblast ventilators, available in speed ratings ranging from 214 to 1800 RPM on Raptor Supplies.

StyleModelAssembled/unassembledOverall HeightPhaseMotor HpCfm @ 0.000-in. SpDimension ADimension BDimension CPrice (ex. VAT)
A7AE90-26 5/8"11/4 hp-22"24 3/8"24 7/8"€2,100.75
A2RB59Assembled26 5/8"11/4 hp-19"24 3/8"24 7/8"€1,114.44
A3HFL6Assembled36 1/8"11/4 hp-26"28 3/8"25 3/8"€1,328.53
A3HFL8Assembled29"11 1/2 hp-42"50"36"€3,411.16
A2RB60Assembled26 5/8"11/4 hp-19"24 3/8"24 7/8"€1,061.97
A3GY66Assembled29 3/4"3--30"35 1/2"34 3/8"€2,033.09
A3HFL9Assembled37 3/4"3-18322 CFM46"58 3/4"38 1/2"€5,434.51
A3HFL7Assembled27 1/8"11/2 hp-26"28 3/8"27 1/4"€1,464.80
A3GY67Assembled36 1/8"31 1/2 hp-30"35 1/2"34 3/8"€2,152.13
A3GY71Assembled36 1/8"11 1/2 hp-30"35 1/2"34 3/8"€2,204.56
A3GY69Assembled40 1/8"3--42"50"36"€3,643.83
A3GY68Assembled36 1/8"3--34"42 3/4"38 3/8"€2,416.69
A3GY70Assembled37 3/4"1--30"35 1/2"34 3/8"€2,025.30
A2RB61Assembled26 5/8"11/4 hp-19"24 3/8"24 7/8"€1,151.71
A2RB62Assembled26 5/8"1333/1000 hp-22"24 3/8"24 7/8"€1,225.21
A2RB63Assembled26 5/8"11/2 hp-22"24 3/8"24 7/8"€1,174.63
A2RB64Assembled26 5/8"11/2 hp-26"28 3/8"25 3/8"€1,343.67
A7A659Unassembled36 1/8"31 1/2 hp-30"35 1/2"34 3/8"€2,755.24
A7AX44Unassembled27 1/8"-1/2 hp-19"28 3/8"25 3/8"€1,745.60
A7AX49Unassembled27 1/8"13/4 hp-22"28 3/8"25 3/8"€1,914.45
A7A654Unassembled29"33/4 hp-26"28 3/8"27 1/4"€2,262.05
A7A655Unassembled29"3--26"28 3/8"27 1/4"€2,263.52
A7A656Unassembled36 1/8"31/2 hp-30"35 1/2"34 3/8"€2,643.45
A7A657Unassembled36 1/8"33/4 hp-30"35 1/2"34 3/8"€2,721.60
A7A658Unassembled36 1/8"3--30"35 1/2"34 3/8"€2,709.40
DAYTON -

Shrouds

StyleModelMPNPrice (ex. VAT)
A51E08951E089€233.35
A51E09051E090€536.42
B53A95553A955€552.56
B53J57453J574€290.50
B53J57553J575€304.69
C53J57753J577€449.23
D207-048-4000207-048-4000€181.90
B63663986366398€254.43
B63664006366400€342.48
A63664786366478€1,290.30
B63664856366485€468.30
DAYTON -

Downblast Ventilators

StyleModelDrive TypeAssembled/unassembledOverall HeightOverall Dia.Shaft Dia. Wheel EndWheel Dia.Base LengthBase WidthPrice (ex. VAT)
A7A677Belt DriveUnassembled37 3/4"50"1"30 1/2"42"42"€4,486.76
B7YR30Belt DriveUnassembled36 1/8"35 1/2"3/4"21 1/2"30"30"€2,543.40
A7YR28Belt DriveUnassembled29"28 3/8"3/4"16 3/4"26"26"€1,930.55
B7YR33Belt DriveUnassembled40 1/4"58 3/4"1 1/4"36"46"46"€5,445.12
B7YR29Belt DriveUnassembled36 1/8"35 1/2"3/4"18 1/2"30"30"€2,375.51
B7YR32Belt DriveUnassembled37 3/4"50"1"30 1/2"42"42"€3,961.77
B7YR34Belt DriveUnassembled52 1/2"83"1 1/4"50"64"64"€12,500.07
B7YR31Belt DriveUnassembled40 1/8"42 3/4"1"24 1/2"34"34"€3,092.41
A52CD42Direct DriveAssembled25 1/2"24 3/8"1/2"11"22"22"€1,173.71
A52CD43Direct DriveAssembled25 1/2"28 3/8"1/2"13 3/4"26"26"€1,599.00
StyleModelMPNPrice (ex. VAT)
A4738647386€365.66
A4738747387€451.29
A4738847388€492.94
A4739247392€619.46
A4739447394€809.23
A4739947399€928.03
A4740147401€992.06
A4740347403€1,174.89
StyleModelMPNPrice (ex. VAT)
A4690046900€869.40
A4690146901€1,147.89
A4690246902€1,066.11
A4690346903€1,249.71
A4690546905€1,168.71
A4690946909€1,208.83
A4691046910€1,291.37
A4691146911€1,366.97
A4691346913€1,412.49
A4691646916€1,491.17
A4691846918€1,434.86
A4691946919€1,583.74
A4692346923€1,549.03
A4692446924€1,632.34
A4692746927€1,567.54
A4692846928€1,598.40
A4693046930€1,708.71
A4693146931€1,863.00
A4693346933€1,910.06
A4693746937€1,932.43
A4693846938€1,920.09
A4693946939€1,808.23
A4694146941€2,166.94
A4694346943€2,146.11
A4694446944€2,148.43
DAYTON -

Direct Driven Downblast Ventilators, Roof Mount

Dayton downblast ventilators are roof-mounted for discharging dirty air from industries and commercial buildings. They are designed to operate continuously to vent foul air and odour under low to moderate static pressure conditions. They have spun aluminium construction with a fully rolled windband bead for corrosion resistance, durability, stability and portability. These ventilators feature direct driven motors that are directly connected to the fan through shafts or axles, thereby increasing energy efficiency. Selected models come with a speed control for controlling the speed of ventilators. Choose from a wide range of these ventilators, available in wheel diameters ranging from 8.25 to 18.5 inches.

StyleModelPhaseNumber Of SpeedsOverall HeightMotor HpCfm @ 0.000-in. SpCfm @ 0.500-in. SpShaft Dia. Wheel EndWheel Dia.Price (ex. VAT)
A5DVT31Variable25 1/2"1/2 hp1043/1383/2093 CFM-1/2"13"€1,179.51
B6KWK41125 1/2"1/8 hp--1/2"11"€682.58
B4YC641329 3/4"33/1000 hp253/314/374 CFM-0.312"8 1/4"€453.52
B4YC761129 3/4"333/1000 hp--5/8"18"€1,759.28
A16D5291313 1/2"33/1000 hp253/314/374 CFM-0.312"8"€507.02
A16D5341316 3/4"1/8 hp717/888/1059 CFM-1/2"10"€694.58
B4YC671316 3/8"1/8 hp717/888/1059 CFM-1/2"10 1/2"€789.00
A5DVR71316 3/8"1/20 hp335/415/495 CFM237 CFM1/2"8"€599.97
A38AX321Variable25 1/2"-2839/3150/3500 CFM-5/8"18 1/2"€2,060.90
A5DVT01125 1/2"1/4 hp--1/2"11"€742.79
A16D5351125 1/2"---1/2"11"€894.28
B4YC681116 3/8"1/8 hp--1/2"13 1/4"€824.60
A5DVR81316 3/8"1/15 hp520/644/768 CFM473 CFM1/2"8"€678.12
B6KWK51125 1/2"167/1000 hp--1/2"11"€685.34
B4YC731125 1/2"1/4 hp--1/2"16 3/4"€1,484.04
A5DVT21Variable25 1/2"1/4 hp729/966/1462 CFM-1/2"11"€1,054.50
A48C1901Variable16 3/8"3/4 hp1221/1618/2448 CFM-1/2"13 3/4"€1,343.07
A16D5311316 3/4"1/20 hp335/415/495 CFM237 CFM1/2"8"€614.71
A48C1921Variable25 1/2"-2839/3150/3500 CFM-5/8"18 1/2"€2,443.15
A38AX301Variable27 1/8"3/4 hp1221/1618/2448 CFM-5/8"13 3/4"€1,298.73
A5DVR51313 7/8"1/60 hp138/170/203 CFM-0.312"8"€444.36
A16D5381123 3/4"167/1000 hp--1/2"13 3/4"€889.87
B4YC721125 1/2"333/1000 hp--1/2"16 3/4"€1,092.83
A5DVT11125 1/2"167/1000 hp--1/2"13 3/4"€853.90
A48C1891Variable40 1/4"167/1000 hp426/565/855 CFM600 CFM1/2"8 1/4"€832.19

Downblast Centrifugal Roof Ventilators

Downblast centrifugal roof ventilators are roof or wall mounted for discharging dirty air from industries and commercial buildings. Raptor Supplies offer centrifugal roof ventilators from brands like Dayton and Fantech. They operate continuously to vent foul air and odours under low to moderate static pressure conditions. Raptor Supplies provides centrifugal supply ventilators in two types, namely belt driven and direct driven. Belt driven downblast ventilators offer greater flexibility in terms of rpm speeds as the motor is not directly in contact with the fan's moving parts. Direct driven downblast centrifugal ventilators are designed such that the motor is directly connected to the fan through shafts or axles, thereby increasing energy efficiency.

We are here to help!

Looking for a part not listed here?