FANTECH

Fantech's extensive catalogue includes inline centrifugal fans, dryer exhaust fans, radon mitigation fans, heat & energy recovery ventilators, centrifugal blowers and HEPA filtration units. The brand's inline centrifugal duct fans boost the airflow and improve the heating and cooling efficiency, as well as contribute to energy savings. These centrifugal duct fans are equipped with an externally mounted wiring box, an airtight housing and a backward curved impeller. They are available in galvanised steel, steel and thermoplastic housing variants. Fantech wall mount exhaust fans ventilate and remove excess heat, odour & moisture to prevent mould and mildew growth in commercial kitchens. These fans attach to any sidewall, ceiling or gable end of a roof to keep noise away from the working area. Their backwards-curved blades are enclosed in a powder-coated galvanised steel housing for corrosion resistance and durability.

See More

Request a Quote

Product Categories

FANTECH Inline Duct Fans

Inline Duct FansUsed to maximise airflow to a room that remains too warm in summer or too cold in winter. Feature leak-free housing, ease of control and economical use of energy. Deliver speeds ranging from 1550 to 3250 rpm. Offered in current ratings between 0.18 & 12.4A(99 Products)

FANTECH Axial Fans

Axial Fans(22 Products)

FANTECH Filter

Filter(58 Products)

FANTECH Fan Speed Control

Fan Speed ControlIdeal for efficient control of attic, ceiling, kitchen or bathroom fans. Compatible with standard, double and single gang electrical boxes. Selected models integrated with a high speed override button, enabling the fan to run for 20 minutes at full speed(4 Products)

FANTECH Dampers

Dampers(55 Products)

FANTECH Downblast Centrifugal Roof Ventilators

Downblast Centrifugal Roof VentilatorsDesigned for commercial ventilation applications with fans mounted at the building exterior. Feature a dynamically & statically balanced, motorised impeller for vibration free & noiseless performance. Come integrated with a thermal overload protection mechanism with automatic reset facility(45 Products)

FANTECH Bathroom Fans

Bathroom Fans(14 Products)

FANTECH HEPA Air Filters

HEPA Air Filters(9 Products)

FANTECH Electronic Timers

Electronic Timers(8 Products)

FANTECH Flexible Ducts

Flexible Ducts(5 Products)

FANTECH Air Cleaners

Air Cleaners(4 Products)

FANTECH Dryer Booster Fans

Dryer Booster FansDuct booster fans equipped with a 5 ft cord and pressure-sensing switch for boosting air on demand. Feature galvanised metal housing for crack resistance & longer service life. Allow mounting at all angles at any point along the 4 inch duct work(3 Products)

FANTECH Air Curtains

Air Curtains(2 Products)

FANTECH Inline Filters

Inline Filters(1 Product)

Things To Consider

Cross-Reference Alternatives

Fantech MPNs cross individual references to the equivalent Airmaster Fan and Soler & Palau model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Fantech products available.

Shipping

These Fantech products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Fantech items are delivered by courier shipment and air freight for minimum downtime.

About Fantech

Fantech's extensive catalogue includes inline centrifugal fans, dryer exhaust fans, radon mitigation fans, heat & energy recovery ventilators, centrifugal blowers and HEPA filtration units. The brand's inline centrifugal duct fans boost the airflow and improve the heating and cooling efficiency, as well as contribute to energy savings. These centrifugal duct fans are equipped with an externally mounted wiring box, an airtight housing and a backward curved impeller. They are available in galvanised steel, steel and thermoplastic housing variants. Fantech wall mount exhaust fans ventilate and remove excess heat, odour & moisture to prevent mould and mildew growth in commercial kitchens. These fans attach to any sidewall, ceiling or gable end of a roof to keep noise away from the working area. Their backwards-curved blades are enclosed in a powder-coated galvanised steel housing for corrosion resistance and durability.

Major Trade Names

FLEX Fresh Air Appliance

FLEX Fresh Air Appliance

FLEX fresh air appliance is ideal for high-rise workspace applications. It has a TurboTouch feature to deliver up to 50% more exhaust capacity and an aluminium core for superior heat transfer. This CE-certified unit comes with top mounting ports for easier connectivity.

PRO Series Bath Fans

PRO Series Bath Fans

These units provide quiet, energy-efficient ventilation for bathrooms, powder rooms and other areas with a square footage of up to 140 square feet. They are equipped with a built-in backdraft damper to prevent the reverse air flow.

Fantech Competitive Advantages

ECO-Touch Auto IAQ Control

ECO-Touch Auto IAQ Control

ECO-Touch IAQ is compatible with all Fantech fresh air appliances. They recognise the presence of cleaning solvents, cooking odours or various compounds during large gatherings and increase the appliance's airflow capacity based on the total VOC levels.

Frequently Asked Questions

How do I choose the right Fantech ventilation product for my home or building?

The right ventilation product will depend on several factors, including the size of your workspace, your ventilation needs and the specific area you want to ventilate.

What are the benefits of using an inline duct fan?

Using an inline duct fan improves ventilation and airflow within a workspace. It can reduce humidity levels, remove stale or polluted air and provide a more comfortable living or working environment.

How do I maintain and clean my inline duct fan?

  • Turn off the power and remove the fan cover.
  • Clean the fan blades using a soft-bristled brush or cloth.
  • Clean the motor using a vacuum or compressed air to remove any dust or debris.
  • Clean the ductwork after cleaning the fan and motor.
  • Reassemble the fan once everything is clean and dry.