Direct Drive Exhaust Fans With Intake Guards

Filter

BROAN NUTONE -

Exhaust Fans

StyleModelMotor RpmGrille LengthGrille MaterialGrille WidthHousing HeightDuct Dia.Housing WidthHousing MaterialPrice (ex. VAT)
A5111575 RPM13 1/2"Plastic13 1/2"11 1/2"-11 1/2"Steel€245.53
B5091925 RPM11 1/2"Plastic11 1/2"14 1/4"8 3/8"14 1/2"Steel€152.54
C509S1925 RPM11 1/2"Plastic11 1/2"14 1/4"8 3/8"14 1/2"Steel€254.98
D5051975 RPM11 1/2"Polymeric11 1/2"-8"-Steel€143.52
DAYTON -

Direct Drive Exhaust Fans W/ Intake Guards, 12 Inch Blade

Dayton exhaust fans pull out odours, moisture and fumes from inside to outside of a vent in warehouses and offices. They have galvanised steel construction with aluminium propellers for corrosion resistance, durability and withstanding a maximum ambient temperature of 104 degrees F. These fans are designed such that the motor is directly connected to the fan through shafts or axles, thereby increasing energy efficiency. They feature intake guards that prevent large obstacles or debris from getting into the fan blades. Selected models come with a speed control option for controlling the speed of exhaust fans. Choose from a wide range of these exhaust fans, available in motor speeds of 1650 and 1772 rpm.

StyleModelHousing MaterialMotor RpmCfm @ 0.000-in. SpBearing TypeCfm @ 0.125-in. SpCfm @ 0.250-in. SpMax. DepthNumber Of BladesPrice (ex. VAT)
A10D954Steel1600 RPM889 CFMSleeve733 CFM509 CFM3.688"3€289.72
B10D963Steel1750 RPM1286 CFMBall1192 CFM1077 CFM10 1/8"5€832.42
DAYTON -

Direct Drive Exhaust Fans W/ Intake Guards, 20 Inch Blade

Dayton exhaust fans pull out odours, moisture and fumes from inside to outside of a vent in warehouses and offices. They have galvanised steel construction with aluminium propellers for corrosion resistance, durability and withstanding a maximum ambient temperature of 104 degrees F. These fans are designed such that the motor is directly connected to the fan through shafts or axles, thereby increasing energy efficiency. They feature intake guards that prevent large obstacles or debris from getting into the fan blades. Selected models come with a speed control for controlling the speed of exhaust fans. Choose from a wide range of these exhaust fans, available in motor speeds ranging from 1150 to 1740rpm.

StyleModelHousing MaterialMotor RpmCfm @ 0.000-in. SpCfm @ 0.125-in. SpCfm @ 0.250-in. SpCfm @ 0.375-in. SpMax. DepthFull Load AmpsPrice (ex. VAT)
A10D967Steel1750 RPM3745 CFM3449 CFM3109 CFM2716 CFM10 3/8"4A€1,106.31
B10D958Steel1140 RPM3491 CFM3060 CFM2502 CFM1394 CFM10 3/8"3A€1,003.48
A10D966Steel1750 RPM3198 CFM2847 CFM2495 CFM2091 CFM10 3/8"3.1A€993.55
A10D968Steel1750 RPM4590 CFM4240 CFM3843 CFM3381 CFM10 3/4"8.1A€1,318.54
DAYTON -

Exhaust Fans

StyleModelHousing MaterialMotor RpmCfm @ 0.000-in. SpDimension ADimension DOverall Dia.Overall HeightBearing TypePrice (ex. VAT)
A60RG46--------€770.65
A60RG45--------€785.30
B60KT20Aluminum--26"19 3/8"28 7/8"31 1/2"Sealed Pillow Block€1,749.25
C10D955Steel1550 RPM1066 CFM18"14 1/4"18"18"Sleeve€230.20
D10D952Steel1725 RPM454 CFM12"8 1/4"12"12"Ball€201.80
E1WDB9Steel--28"1"24"28"-€725.30
D10D953Steel1600 RPM730 CFM14"10 1/4"14"14"Ball€199.97
CANARM -

Exhaust Fans

StyleModelHousing MaterialMotor RpmCfm @ 0.000-in. SpVoltageMounting PositionMotor Enclosure DesignFull Load AmpsWattagePrice (ex. VAT)
AP16-4Aluminum1725 RPM2580 CFM115/230VVerticalTotally Enclosed Air Over6.6/3.1-3.3A250 W€1,183.61
BAX14-4Aluminum1725 RPM2190 CFM115/208-230VVerticalTotally Enclosed Air Over6.6/3.1-3.3A250 W€1,314.84
CAX42-7Aluminum850 RPM14900 CFM-VerticalTotally Enclosed55A750 W€1,994.26
DP24-4Aluminum1725 RPM5520 CFM115/230VVerticalTotally Enclosed Air Over6.6/3.1-3.3A250 W€1,333.75
EAX20-4Aluminum1725 RPM3640 CFM115/208-230VVerticalTotally Enclosed Air Over6.6/3.1-3.3A246 W€1,514.06
DP20-4Aluminum1725 RPM3640 CFM115/230VVerticalTotally Enclosed Air Over6.6/3.1-3.3A250 W€1,278.88
EAX18-4Aluminum1725 RPM3200 CFM115/208-230VVerticalTotally Enclosed Air Over6.6/3.1-3.3A250 W€1,470.58
DP18-4Aluminum1725 RPM3200 CFM115/230VVerticalTotally Enclosed Air Over6.6/3.1-3.3A250 W€1,178.81
AP14-4Aluminum1725 RPM2190 CFM115/230VVerticalTotally Enclosed Air Over6.6/3.1-3.3A250 W€1,229.51
BAX12-4Aluminum1725 RPM1670 CFM115/208-230VVerticalTotally Enclosed Air Over6.6/3.1-3.3A246 W€1,297.54
FAX24-4Aluminum1725 RPM5520 CFM115/208-230VVerticalTotally Enclosed Air Over6.6/3.1-3.3A250 W€1,618.53
BAX16-4Aluminum1725 RPM2580 CFM115/208-230VVerticalTotally Enclosed Air Over6.6/3.1-3.3A250 W€1,419.54
DAYTON -

Direct Drive Exhaust Fans W/ Intake Guards, 16 Inch Blade

Dayton exhaust fans pull out odours, moisture and fumes from inside to outside of a vent in warehouses and offices. They have galvanised steel construction with aluminium propellers for corrosion resistance, durability and withstanding a maximum ambient temperature of 104 degrees F. These fans are designed such that the motor is directly connected to the fan through shafts or axles, thereby increasing energy efficiency. They feature intake guards that prevent large obstacles or debris from getting into the fan blades. Selected models come with a speed control option for controlling the speed of exhaust fans. Choose from a wide range of these exhaust fans, available in motor speeds of 1650 and 1750rpm.

StyleModelHousing MaterialMotor RpmCfm @ 0.000-in. SpBearing TypeCfm @ 0.125-in. SpCfm @ 0.250-in. SpMax. DepthFull Load AmpsPrice (ex. VAT)
A10D956Steel1550 RPM1201 CFMSleeve934 CFM594 CFM4.438"0.8A€391.17
B10D964Steel1725 RPM2847 CFMBall2591 CFM2314 CFM10 1/4"3.1A€803.57
DAYTON -

Direct Drive Exhaust Fans W/ Intake Guards, 24 Inch Blade

Dayton exhaust fans pull out odour, moisture and fumes from inside to outside of a vent in warehouses and offices. They have galvanised steel construction with 3 / 6 aluminium bladed propellers for corrosion resistance, durability. They are capable of withstanding a maximum ambient temperature of 104 degrees F and are designed such that the motor is directly connected to the fan through shafts or axles, thereby increasing energy efficiency. They feature intake guards that prevent large obstacles or debris from getting into the fan blades. Selected models come with a speed control for controlling the speed of exhaust fans. Choose from a wide range of these exhaust fans, available in motor speeds ranging from 1134 to 1750 rpm.

StyleModelHousing MaterialMotor RpmCfm @ 0.000-in. SpCfm @ 0.125-in. SpCfm @ 0.250-in. SpCfm @ 0.375-in. SpMax. DepthNumber Of BladesPrice (ex. VAT)
A10D959Steel1160 RPM3533 CFM3023 CFM2403 CFM1722 CFM6"3€788.63
A10D962Steel1140 RPM4430 CFM3974 CFM3417 CFM2499 CFM6 1/2"3€873.18
B10D969Steel1750 RPM3984 CFM3400 CFM2867 CFM2296 CFM25 3/4"3€1,224.63
C10D970Steel1140 RPM5438 CFM5049 CFM4573 CFM3922 CFM11 1/4"6€1,413.34
MULTIFAN -

Exhaust Fans

StyleModelMotor RpmCfm @ 0.000-in. SpVoltageBearing TypeCfm @ 0.050-in. SpCfm @ 0.125-in. SpHeightMax. DepthPrice (ex. VAT)
A6E63-K-120V1050 RPM7250 CFM-Sealed Ball7040 CFM6265 CFM30 1/2"13.812"€1,736.27
A6D63-K-460V1050 RPM7650 CFM230/460VSealed Ball7400 CFM7100 CFM30 1/2"13.812"€1,941.87
A6E63-K-240V1050 RPM7250 CFM-Sealed Ball7040 CFM6265 CFM30 1/2"13.812"€1,616.72
B4E45-K-120V1520 RPM3750 CFM-Sealed Ball3625 CFM3500 CFM23 3/8"10.938"€1,241.20
B4D45-K-460V1520 RPM3750 CFM230/460VSealed Ball3625 CFM3500 CFM23 3/8"10.938"€1,352.49
B4E45-K-240V1520 RPM3750 CFM-Sealed Ball3625 CFM3500 CFM23 3/8"10.938"€1,185.10
B4D40-K-460V1580 RPM2930 CFM230/460VSealed Ball2830 CFM2710 CFM21 3/8"10.938"€1,176.07
B4E40-K-120V1580 RPM2930 CFM-Sealed Ball2830 CFM2710 CFM21 3/8"10.938"€1,084.06
B4E40-K-240V1580 RPM2930 CFM-Sealed Ball2830 CFM2710 CFM21 3/8"10.938"€1,040.19
A4D71-K-240V1600 RPM13400 CFM-Sealed Ball13100 CFM12950 CFM34"16"€2,758.57
B4E35-K-120V1620 RPM2160 CFM-Sealed Ball2100 CFM2025 CFM19.38"10 7/8"€965.37
B4E35-K-240V1620 RPM2160 CFM240VSealed Ball2100 CFM2025 CFM19.38"10 7/8"€922.00
A4E63-K-240V1650 RPM10400 CFM-Sealed Ball10240 CFM10050 CFM30 1/2"13.812"€2,350.57
B4E50-K-240V1668 RPM4900 CFM-Sealed Ball4740 CFM4590 CFM25 1/2"10.938"€1,313.89
B4E50-K-120V1668 RPM4900 CFM-Sealed Ball4740 CFM4590 CFM25 1/2"10.938"€1,328.31
B4D50-K-460V1668 RPM4900 CFM230/460VSealed Ball4740 CFM4590 CFM25 1/2"10.938"€1,399.67
AV4D63K2M711001680 RPM10700 CFM230/460VPermanent Lubricated, Sealed10240 CFM10050 CFM30 1/2"30 3/4"€1,850.16
B4E30-K-240V1683 RPM1375 CFM240VSealed Ball1330 CFM1270 CFM17.437"10 7/8"€913.55
B4E30-K-120V1683 RPM1375 CFM-Sealed Ball1330 CFM1270 CFM17.437"10 7/8"€901.65
B4E25-K-120V1725 RPM880 CFM-Sealed Ball840 CFM800 CFM14 3/4"10.938"€1,061.23
B2E30-K-240V3100 RPM2200 CFM240VSealed Ball2050 CFM1950 CFM17.437"10 7/8"€1,164.69
B2E25-K-240V3425 RPM1250 CFM240VSealed Ball1190 CFM1170 CFM14 3/4"10.938"€1,309.18
DAYTON -

Direct Drive Exhaust Fans W/ Intake Guards, 18 Inch Blade

Dayton exhaust fans pull out odours, moisture and fumes from inside to outside of a vent in warehouses and offices. They have galvanised steel construction with aluminium propellers for corrosion resistance, durability and withstanding a maximum ambient temperature of 104 degrees F. These fans are designed such that the motor is directly connected to the fan through shafts or axles, thereby increasing energy efficiency. They feature intake guards that prevent large obstacles or debris from getting into the fan blades. Selected models come with a speed control for controlling the speed of exhaust fans. Choose from a wide range of these exhaust fans, available in motor speeds ranging from 1155 to 1750 rpm.

StyleModelHousing MaterialMotor RpmCfm @ 0.000-in. SpCfm @ 0.125-in. SpCfm @ 0.375-in. SpMax. DepthFull Load AmpsWattagePrice (ex. VAT)
A10D957Steel1140 RPM2627 CFM2290 CFM1022 CFM10 3/4"3A186 W€551.53
A10D960Steel1725 RPM3126 CFM2953 CFM2503 CFM10"4A248 W€702.64
B10D965Steel1725 RPM2989 CFM2751 CFM2108 CFM10 5/8"3.1A186 W€961.49

Direct Drive Exhaust Fans With Intake Guards

Direct drive exhaust fans pull out odours, moisture and fumes from inside to outside of a vent in warehouses and offices. Raptor Supplies offers direct drive exhaust fans with intake guards from brands like Fantech and Dayton. They are designed such that the motor is directly connected to the fan through shafts or axles, thereby increasing energy efficiency. These fans feature intake guards that prevent large obstacles or debris from getting into the fan blades. Choose from a wide range of these direct drive exhaust fans with intake guards with propellor diameters ranging from 8 to 25 inches.

We are here to help!

Looking for a part not listed here?