Direct Drive Exhaust Fans

Filter

MARADYNE -

Cooling Fans

StyleModelHeightCfm @ 0.000-in. SpWidthCfm @ 0.250-in. SpMounting PositionTypeWattageCfm @ 0.375-in. SpPrice (ex. VAT)
AM103K11 1/2"950 CFM10 1/2"800 CFMVerticalHigh Performance130 W700 CFM€231.78
AM123K13 1/4"1155 CFM12 1/2"700 CFMVerticalHigh Performance130 W500 CFM€266.65
BM122K13.234"1595 CFM568924"1453 CFMHorizontal/VerticalReversable225 W1342 CFM€229.11
AM146K15"1555 CFM14 1/2"1200 CFMVerticalHigh Performance160 W800 CFM€300.85
AM166K16 3/8"1810 CFM15 7/8"1300 CFMVerticalHigh Performance160 W700 CFM€267.18
AM162K16 3/8"-15 7/8"1800 CFMVerticalHigh Performance225 W1500 CFM€294.98
StyleModelPowerHousing HeightHousing WidthHousing LengthPrice (ex. VAT)
A25941154"24 3/4"54"€2,386.80
A25712148"24 3/4"48"€2,065.68
A25911148"24 3/4"48"€2,289.60
A25742154"-54"€2,136.96
A259211/2 hp54"24 3/4"54"€2,227.68
A258911/2 hp48"24 3/4"48"€2,106.00
A258611/2 hp42"18 5/8"42"€1,581.84
A258311/2 hp-18 3/8"-€1,387.44
A258111/2 hp30"17 7/8"-€1,382.40
A257221/2 hp54"24 3/4"54"€1,989.36
A256121/2 hp30"17 7/8"-€1,156.32
A256921/2 hp48"24 3/4"48"€1,870.56
A256621/2 hp42"18 5/8"42"€1,362.96
A256321/2 hp---€1,175.04
A256821/3 hp48"24 3/4"48"€1,856.16
A256521/3 hp42"18 5/8"42"€1,344.96
A256221/3 hp36"--€1,152.72
A256021/3 hp30"17 7/8"-€1,108.80
A257323/4 hp54"24 3/4"54"€2,154.96
A257023/4 hp48"24 3/4"48"€2,057.04
StyleModelMotor HpSpeedWheel Dia.DimensionsPrice (ex. VAT)
A324511/2 hp1600 RPM12"29 3/4"€1,203.84
A324491/3 hp1600 RPM11 3/4"-€999.36
A327271/6 hp1625 RPM10 3/4"26 1/4"€967.68
A324461/10 hp1600 RPM9"14" x 19" x 17 3/4"€658.08
A324479/50 hp1600 RPM10 1/2"23 3/4"€747.36
DAYTON -

Direct Drive Exhaust Fans, 24 Inch Blade Diameter

Dayton exhaust fans pull out odour, moisture and fumes from inside to outside of a vent in warehouses and offices. They have galvanised steel construction with 3 / 6 aluminium bladed propellers for corrosion resistance, durability. They are capable of withstanding a maximum ambient temperature of 104 degrees F and feature direct drive motors with class B insulation for directly connecting to the fan through shafts or axles, thereby increasing energy efficiency. They have pre-punched mounting holes for quick installation. Choose from a wide range of these exhaust fans, available in motor speeds ranging from 1076 to 1702 rpm.

StyleModelCfm @ 0.000-in. SpVoltagePhaseMotor HpCfm @ 0.125-in. SpCfm @ 0.250-in. SpFull Load AmpsMax. DepthPrice (ex. VAT)
A10D9784632 CFM115/230V1333/1000 hp4196 CFM3664 CFM3.4/1.7A12 1/4"€953.82
A10D9794686 CFM115/230V11/2 hp4363 CFM3953 CFM4.9/2.5A12 7/8"€1,004.58
A10D9804686 CFM208-230/460V11/2 hp4363 CFM3953 CFM4.9/2.5A12 3/8"€1,051.28
B10E0465703 CFM115/230V11/2 hp5293 CFM4833 CFM4.9/2.5A20"€1,227.46
C10D9895892 CFM115/230V11/2 hp5471 CFM4961 CFM4.9/2.5A10 1/2"€1,334.61
B10E0476236 CFM115/230V13/4 hp5854 CFM5390 CFM7.3/3.6A20"€1,160.75
D10D9906978 CFM115/230V13/4 hp6499 CFM5905 CFM8.1/4.1A11 1/4"€1,314.77
D10D9916978 CFM208-230/460V33/4 hp6499 CFM5905 CFM2.9-3/1.5A10"€1,400.30
DAYTON -

Direct Drive Exhaust Fans, 18 Inch Blade Diameter

Dayton exhaust fans pull out odour, moisture and fumes from inside to outside of a vent in warehouses and offices. They have galvanised steel construction with 3 / 4 aluminium bladed propellers for corrosion resistance, durability. They are capable of withstanding a maximum ambient temperature of 104 degrees F and feature direct drive motors with class B insulation for directly connecting to the fan through shafts or axles, thereby increasing energy efficiency. Choose from a wide range of these exhaust fans, available in motor speeds ranging from 1590 to 1750 rpm.

StyleModelCfm @ 0.000-in. SpHousing MaterialVoltagePhaseDrive TypeCfm @ 0.125-in. SpCfm @ 0.250-in. SpFull Load AmpsPrice (ex. VAT)
A10E0422979 CFMGalvanized115/230V1-2810 CFM2608 CFM4/2A€616.69
A10E0432979 CFMSteel208-230/460V3-2810 CFM2608 CFM1.4-1.5/0.8A€939.44
B10D9743194 CFMSteel208-230/460V3-3007 CFM2805 CFM1.4-1.5/0.8A€954.34
B10D9733194 CFMSteel115/230V1Direct Drive3007 CFM2805 CFM4/2A€687.57
C10D9853354 CFMSteel115/230V1Direct Drive3097 CFM2805 CFM4/2A€1,185.33
C10D9863354 CFMSteel208-230/460V3Clutched Gear System, Direct3097 CFM2805 CFM1.4-1.5/0.8A€947.40
DAYTON -

Exhaust Fan 16 Inch, 230V

Dayton 16 inch exhaust fans are used to push out stale air and pull in fresh & clean air for better working environment. These fans have durable galvanised steel blades capable of handling large volumes of air at low static pressure and offer vertical & horizontal wall mounting options. They are designed with totally enclosed, air over motors and come with class B insulation. These Dayton exhaust fans offer better benefits over direct drive fans as they function more quietly and allow better control over fan speed. Choose from a wide range of these Dayton 16 inch exhaust fans, available in airflow velocities ranging from 950 to 12363 CFM on Raptor Supplies.

StyleModelCfm @ 0.000-in. SpVoltagePhaseCfm @ 0.250-in. SpFull Load AmpsMax. DepthNumber Of BladesSones @ 0.000-in. Sp @ 5 Ft.Price (ex. VAT)
A10E0402432 CFM115/230V11945 CFM3.1/1.6A15 1/2"314.8 sones€605.66
B10D9842476 CFM208-230/460V32061 CFM1.1-1.2/0.6A9 5/8"314.1 sones€1,038.88
C10D9832476 CFM115/230V12061 CFM3.1/1.6A10 1/8"314.1 sones€1,037.17
D10D9722483 CFM115/230V12147 CFM3.1/1.6A10 1/8"416.6 sones€566.43
DAYTON -

Direct Drive Exhaust Fans, 30 Inch Blade Diameter

Dayton exhaust fans pull out odour, moisture and fumes from inside to outside of a vent in warehouses and offices. They have galvanised steel construction with 3 / 6 aluminium bladed propellers for corrosion resistance, durability. They are capable of withstanding a maximum ambient temperature of 104 degrees F and feature direct drive motors with class B insulation for directly connecting to the fan through shafts or axles, thereby increasing energy efficiency. They have pre-punched mounting holes for quick installation. Choose from a wide range of these exhaust fans, available in motor speeds of 1128, 1138 and 1150 rpm.

StyleModelBlade Dia.Cfm @ 0.000-in. SpVoltagePhaseHeightOverall WidthWidthCfm @ 0.125-in. SpPrice (ex. VAT)
A10D98130"9203 CFM115/230V134"34"34"8505 CFM€1,121.48
A10D98230"9203 CFM208-230/460V334"34"34"8505 CFM€1,334.55
B10D99230"9308 CFM115/230V134"34"34"8461 CFM€1,765.44
B10D99330"9308 CFM208-230/460V334"34"34"8461 CFM€1,760.60
C10D99436"12363 CFM208-230/460V340"40"40"10425 CFM€1,875.95
DAYTON -

Direct Drive Exhaust Fans, 20 Inch Blade Diameter

Dayton exhaust fans pull out odour, moisture and fumes from inside to outside of a vent in warehouses and offices. They have galvanised steel construction with 3 aluminium bladed propellers for corrosion resistance, durability. They are capable of withstanding a maximum ambient temperature of 104 degrees F and feature direct drive motors with class B insulation for directly connecting to the fan through shafts or axles, thereby increasing energy efficiency. Choose from a wide range of these exhaust fans, available in motor speeds ranging from 1125 to 1753 rpm.

StyleModelCfm @ 0.000-in. SpVoltagePhaseMotor HpCfm @ 0.125-in. SpCfm @ 0.250-in. SpFull Load AmpsMax. DepthPrice (ex. VAT)
A10D9753717 CFM115/230V1333/1000 hp3319 CFM2803 CFM3.4/1.7A10 3/8"€801.63
B10D9764509 CFM115/230V11/2 hp4112 CFM3590 CFM4.9/2.5A13 1/4"€885.20
B10D9774509 CFM208-230/460V31/2 hp4112 CFM3590 CFM2-2.2/1.1A12 1/2"€814.12
C10D9874557 CFM115/230V13/4 hp4254 CFM3919 CFM8.1/1/4A9 1/4"€1,240.70
C10D9884557 CFM208-230/460V33/4 hp4254 CFM3919 CFM2.9-3/1.5A9 1/2"€1,163.17
StyleModelHousing WidthHousing LengthPowerHousing HeightDuct Dia.Price (ex. VAT)
A24270----30"€1,560.96
A242019 3/8"-1/6 hp--€1,051.12
A2423112 1/4"42"1/2 hp42"-€1,758.24
A2428012 1/4"42"1/2 hp42"-€1,823.04
A2422113 3/4"36"1/2 hp--€1,491.12
A2426015 1/2"30"1/2 hp30"-€1,454.40
A2421130"30"-15 1/2"24"€750.24
AIRMASTER FAN -

HV Series Direct Drive High Pressure High Velocity Fans

Airmaster Fan HV Series direct drive fans deliver high-pressure, high-velocity airflow in warehouses, distribution centres, commercial spaces, workshops and garages. They are ideal for cooling, ventilation and air circulation purposes in environments that require enhanced airflow. These AMCA-approved fans come equipped with a direct drive mechanism to eliminate the need for belts and pulleys. They feature a 48-inch diameter propeller and a 3-phase totally enclosed motor to prevent the entry of contaminants. The protective fan guards on these equipment prevent accidental contact with the blades.

StyleModelHousing WidthHousing HeightHousing LengthPowerPrice (ex. VAT)
A25335-30"-1€1,717.92
A25395-42"42"-€2,705.76
A2530010"16"16"1/6 hp€1,015.92
A2531510"--1/2 hp€1,328.40
A2532010"-24"1/2 hp€1,289.52
A2531012 1/4"22"-1/2 hp€1,190.88
A2534012 1/4"30"-1€1,537.20
A2530512"22"-1/2 hp€1,236.96
A2536514 3/4"36"36"-€2,174.40
A2536014 3/4"-36"1€1,994.40
A2538515 3/4"42"42"-€2,360.16
A2539015 3/4"42"42"-€2,376.00
A2535515"-36"1€3,175.20
A2541520"48"48"-€3,090.96
A2542020"48"48"-€3,693.60
A2542520"48"48"-€3,892.32
A2544522 1/2"54"54"-€5,282.64
A2545022 1/2"54"54"-€5,664.96
SPEEDAIRE -

Cooling Fans

StyleModelMPNPrice (ex. VAT)
APN22N080GPN22N080G€6.94
BPN23360372GPN23360372G€4.58
StyleModelHousing LengthPowerHousing MaterialMotor HpMaterialSpeedWheel Dia.DimensionsPrice (ex. VAT)
A32646---1/6 hpAluminum1100 RPM14"14" x 27" x 20"€776.16
A3264418"1/30 hpAluminum-----€414.00
A3264521 1/2"1/30 hpAluminum-----€608.40
A3264734"1/3 hpAluminum-----€1,031.76
StyleModelHousing WidthHousing LengthHousing MaterialPowerHousing HeightDuct Dia.Price (ex. VAT)
A24360--Steel--16"€1,650.24
A2435010 5/8"16"-1/4 hp--€1,425.60
A2437115 1/2"--1/4 hp--€1,823.04
A2438115 1/2"30"-1/4 hp30"-€1,717.92
A2439115 1/2"--1/4 hp--€1,810.08
A2440115 1/2"30"-1/4 hp30"-€1,881.36
StyleModelFan Dia.PowerFan SpeedPhaseVoltagePrice (ex. VAT)
AV2D35A0M10100---3230V€431.31
RFQ
AV2D30A0M1010030cm330 W2750 RPM3-€425.79
RFQ
AV4D30A0M1010030cm90 W1450 RPM3-€258.79
RFQ
AV4D35A0M1010035cm160 W1450 RPM3-€270.64
RFQ
AV4D40A4M1010040cm210 W1400 RPM3-€286.91
RFQ
AV4D45A0M1010045cm290 W1350 RPM3-€338.46
RFQ
AV6D50A1M1010050cm220 W930 RPM3-€409.48
RFQ
AV4D50A0M1010050cm380 W1400 RPM3-€368.87
RFQ
AV4D56AAM1010056cm950 W-3-€646.76
RFQ
AV6D56A0M1010056cm290 W-3-€408.23
RFQ
AV6D63A4M1010063cm560 W-3-€468.49
RFQ
AV4D63ABM1010063cm1400 W-3-€752.89
RFQ
AV4D63AAM1010063cm1100 W1360 RPM3-€654.47
RFQ
AV4D71ABM1010071cm1650 W1450 RPM3-€1,117.29
RFQ
AV4D71AAM1010071cm1150 W-3-€735.47
RFQ
AV6D71B1M1010071cm760 W-3-€512.62
RFQ
AV6D92A2M1010092cm1050 W-3-€629.32
RFQ
AV6D92A1M1010092cm670 W-3-€596.70
RFQ
StyleModelFan Dia.PowerFan SpeedPhaseVoltagePrice (ex. VAT)
AV6E40A1M10100---1230V€381.94
RFQ
AV6E56A4M10100---1230V€486.37
RFQ
AV2E35A0M10100---1230V€437.21
RFQ
AV4E50AAM10100---1230V€379.26
RFQ
AVWS20A01M1D20cm60 W1400 RPM1-€168.13
RFQ
AV2E30B0M1010030cm250 W2860 RPM1-€376.71
RFQ
AV2E30A0M1010030cm360 W2750 RPM1-€376.71
RFQ
AV4E30A0M1010030cm100 W1400 RPM1-€267.53
RFQ
AV4E35A0M1010035cm150 W1400 RPM1-€278.18
RFQ
AV4E40A4M1010040cm230 W-1-€297.39
RFQ
AV4E45A0M1010045cm300 W1400 RPM1-€338.68
RFQ
AV4E50A0M1010050cm450 W1400 RPM1-€379.26
RFQ
AV6E56A6M1010056cm430 W950 RPM1-€715.63
RFQ
AV6E63A3M1010063cm560 W-1-€483.90
RFQ
AV6E71A0M1010071cm590 W-1-€523.46
RFQ
AV6E92A0M1010092cm750 W920 RPM1-€606.86
RFQ
AV6E92A3M1010092cm650 W935 RPM1-€606.86
RFQ
MULTIFAN -

Casing Fans

StyleModelVoltageFinishPrice (ex. VAT)
AG4D14K2M10238-Galvanized€819.99
RFQ
AG4D14K1M10238-Galvanized€819.99
RFQ
AG4D14K1M11236-Galvanized€700.95
RFQ
AG4D14K0M10238-Galvanized€857.72
RFQ
AG4D14K0M11236-Galvanized€738.68
RFQ
AV4D1524M10238220VGalvanized€656.25
RFQ
AV4D1524M11236220VGalvanized€511.65
RFQ
AV4D1512M10238220VGalvanized€656.25
RFQ
AV4D1525M10238220VGalvanized€672.97
RFQ
AV8D92K2M11036220VGalvanized€720.64
RFQ
AV4E1523M11036230VGalvanized€628.56
RFQ
AV4E1522M11236230VGalvanized€565.76
RFQ
AG4D14K6M11236230VGalvanized€738.68
RFQ
AG4D14K6M11239230VGalvanized€774.54
RFQ
AG4D14K7M10238230VGalvanized€819.99
RFQ
AV4E1523M11236230VGalvanized€572.93
RFQ
AG4E14K1M10238230VGalvanized€962.64
RFQ
AV4D13M3M11236230VGalvanized€567.28
RFQ
AV4E1523M11037230VGalvanized€660.81
RFQ
AV4E1523F81036230VGalvanized€633.58
RFQ
AV6E90A0M11236230V-€689.29
RFQ
AV6E90A0M11036230V-€1,035.26
RFQ
AV4E1520M11036240VGalvanized€628.56
RFQ
AV4E1520M11037240VGalvanized€660.81
RFQ
AV8E92K1M11036240V-€720.64
RFQ
AIRMASTER FAN -

HVEX Series Direct Drive High Pressure High Velocity Fans

Airmaster Fan HVEX Series direct drive high pressure fans are suitable for ventilation, cooling and air circulation in spaces requiring high airflow rates and increased air pressure. These fans are used in HVAC systems, manufacturing facilities, warehouses and sports venues, where maintaining optimal air quality & temperature control is essential. These fans arrive fully assembled for easy installation and are equipped with totally enclosed / explosion-proof motors for improved safety & reliability.

StyleModelHousing WidthHousing HeightHousing LengthPowerOverall WidthPrice (ex. VAT)
A25345-30"-1-€2,129.76
A25375----30"€3,985.20
A2532510"-24"1/2 hp-€1,725.12
A2533010"-24"1/2 hp-€1,933.92
A2535012 1/4"30"-1-€2,224.08
A2538014 3/4"36"---€4,018.32
A2540015 3/4"42"42"--€4,191.12
A2540515 3/4"42"42"--€4,218.48
A2541015 3/4"42"42"--€5,076.00
A2537015"36"36"1-€5,014.80
A2543520"48"48"--€5,610.96
A2544020"48"48"--€6,302.88
A2546020"54"54"--€8,064.72
StyleModelHousing WidthHousing MaterialPowerHousing LengthSpeedDuct Dia.Price (ex. VAT)
A24100-Steel1/30 hp-1550 RPM-€646.77
A24120--1/30 hp---€527.76
A241108"-1/30 hp16"--€435.60
A2413022"----18"€861.80
StyleModelVoltagePhasePrice (ex. VAT)
AP2E30A0M11100230V1€408.17
RFQ
AP2E35A0M11100230V1€406.89
RFQ
AP4E30A0M11100230V1€248.48
RFQ
AP4E30A2M11100230V1€248.48
RFQ
AP6E63C4M11100230V1€404.03
RFQ
AP6E71A0M11100230V1€409.78
RFQ
AP6E71A2M11100230V1€409.78
RFQ
AP6E82AAM11100230V1€467.29
RFQ
AP6E92A0M11100230V1€526.39
RFQ
StyleModelVoltageFan Dia.PowerInput CurrentPhasePrice (ex. VAT)
AC4E13A0M10241230V----€1,867.86
RFQ
AC6D92A0M10241230V92cm740 W2.7A3€1,335.64
RFQ
AC6E92A0M10241230V----€1,335.64
RFQ
AC6E63A0M10241230V----€916.97
RFQ
AC6E63A1M10241230V----€881.04
RFQ
AC4D45A0M10241230V45cm280 W1.8A3€645.86
RFQ
AC4E1401M10241240V----€1,794.39
RFQ
AC4D1402M10238400V----€1,648.65
RFQ
AC4D1403M10238400V----€1,648.65
RFQ
AC4D14A3M10238400V----€1,857.82
RFQ
AC4D14A6M10238400V----€1,880.33
RFQ
AC4D1303M10238400V----€1,658.34
RFQ
AC4D1303M10241400V----€1,748.46
RFQ
AC6D92A0M10238400V----€1,255.11
RFQ
AC6D92A1M10238400V----€1,277.61
RFQ
AC6D63A1M10241400V----€916.97
RFQ
StyleModelVoltagePhasePrice (ex. VAT)
AP2D30A1M11100400V3€355.03
RFQ
AP4D83AAM11100400V3€762.34
RFQ
AP6D92A0M11100400V3€516.36
RFQ
AP6D82A9M11100400V3€451.14
RFQ
AP6D71A5M11100400V3€395.89
RFQ
AP6D63A8MB1100400V3€349.71
RFQ
AP6D63A8M11100400V3€393.28
RFQ
AP6D63A3M11100400V3€393.09
RFQ
AP6D56A1M11100400V-€352.95
RFQ
AP6D50A2M11100400V3€350.40
RFQ
AP4D71ABM11100400V3€734.42
RFQ
AP4D1272M11200400V3€494.08
RFQ
AP4D71AAM11100400V3€617.21
RFQ
AP4D63ABM11100400V3€710.33
RFQ
AP4D63AAM11100400V3€585.11
RFQ
AP4D56AAM11100400V3€568.93
RFQ
AP4D50A0M11100400V3€312.84
RFQ
AP4D45A0M11100400V3€303.62
RFQ
AP4D40A2M11100400V3€257.04
RFQ
AP4D35A0M11100400V3€246.37
RFQ
AP4D30A0M11100400V3€239.77
RFQ
AP6D92A1M11100400V3€548.06
RFQ
12

Direct Drive Exhaust Fans

Direct drive exhaust fans are designed for providing intake / exhaust air supply to machinery & industrial equipment. Raptor Supplies is an authorised distributor of Canarm, Airmaster Fan, Americraft, Dayton, Maradyne and Vulcan Hart exhaust fans. Selected models feature spark resistant aluminium propellers that are ideal for environments prone to hazardous gases and a built in propeller guard for protecting the propeller against accidental blows & impacts. Choose from a wide range of these direct drive exhaust fans, available in aluminium & glass filled nylon propeller variants on Raptor Supplies.

We are here to help!

Looking for a part not listed here?