CANARM

The company's line of products includes exhaust fans, ceiling fans, chandeliers, flush mounts, fluorescent / LED lights, portable lamps, dampers, louvres and bulbs. The brand's AX42-7 direct drive exhaust fans have a powerful 850 rpm split-phase motor made of aluminium for increased strength and stability. Canarm energy-efficient SD08-XPF wall exhaust fans have powder-coated steel frames for structural rigidity and corrosion resistance. These EPFC fans have a speed of 1800 RPM and an airflow of 320 CFM.

See More

Request a Quote

Product Categories

CANARM Hazardous Location Exhaust Fans

Hazardous Location Exhaust FansStandard duty / explosion-proof Canarm exhaust fans for application in Class C / D / F / G hazardous locations. Feature ball bearings, aluminium propellers and steel / aluminium frame, and come equipped with an explosion-proof single- or three-phase motor(2 Products)

CANARM Air Circulators

Air Circulators(20 Products)

CANARM Parts

Parts(14 Products)

CANARM Ceiling Fans

Ceiling Fans(13 Products)

CANARM Dampers

Dampers(9 Products)

CANARM Motorised Dampers

Motorised Dampers(9 Products)

CANARM Fan Speed Control

Fan Speed Control(2 Products)

Things To Consider

Cross-Reference Alternatives

Canarm MPNs cross individual references to the equivalent Dayton and Justrite model numbers. So if you are looking for competitor items that are either out of stock or obsolete, chances are Raptor Supplies has the equivalent Canarm available.

Shipping

These Canarm fan products are small to large in size. They require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Canarm

The company's line of products includes exhaust fans, ceiling fans, chandeliers, flush mounts, fluorescent / LED lights, portable lamps, dampers, louvres and bulbs. The brand's AX42-7 direct drive exhaust fans have a powerful 850 rpm split-phase motor made of aluminium for increased strength and stability. Canarm energy-efficient SD08-XPF wall exhaust fans have powder-coated steel frames for structural rigidity and corrosion resistance. These EPFC fans have a speed of 1800 RPM and an airflow of 320 CFM.

Major Trade Names

Canarm VK Series Centrifugal Inline Fans

Canarm VK Series Centrifugal Inline Fans

Canarm VK Series centrifugal inline fans have a potent sealed external rotor motor featuring lifelong bearings and thermal protection that drives a backward curved centrifugal impeller for optimal performance. They feature UL94-certified plastic casing for resisting UV rays and corrosion. These duct...

-mounted fans are supplied with mounting brackets and pre-wired, allowing easy installation.

Canarm DDA Direct Drive Tube Axial Duct Fans

Canarm DDA Direct Drive Tube Axial Duct Fans

They provide dry and clean air with a maximum temperature of 100 degrees F. These duct fans have cast aluminium blades for structural rigidity and corrosion resistance. They consist of TEFC motors that provide efficient function, ensuring consistent and reliable airflow within the duct system.

Frequently Asked Questions

What is the operating voltage of Canarm direct drive exhaust fans?

These Canarm fans operate at 230 volts.

What is the flow rate of these Canarm exhaust fans available in Raptor Supplies?

They are available in flow rates ranging from 320 to 5520 CFM.

Why is my ceiling fan humming and not spinning?

If the motor isn't adequately oiled, friction might cause your ceiling fan to start generating odd noises, such as buzzing. The motor fan needs to be maintained and cleaned to get rid of dirt and grime, and then re-oiled to ensure proper lubrication to fix the problem.