Direct Drive Double Inlet Fwd Curve Blowers W/Dr Pkg

Filter

DAYTON -

Blower 9-1/2 Inch 115 V

Dayton centrifugal blowers are positioned inside the ductwork to provide clean air circulation via intake, exhaust, ventilation or makeup air systems in industrial & commercial applications. These galvanised steel units are equipped with forward curved wheels, producing high-efficiency air volume with low rotational speeds for a quiet operation. They include housing support with resilient pads to reduce vibration and adjustable mounting bracket & hardware for installation convenience. Choose from an extensive range of these double inlet forward curve blowers, available in 1050 and 1075 rpm motor speeds.

StyleModelOutlet HeightOutlet WidthMotor HpHousing HeightBlower RpmHousing DepthHousing WidthWheel WidthPrice (ex. VAT)
A7HL5810 1/4"-3/4 hp15 1/2"-14 15/16"11 7/8"-€599.16
A7HL5610 1/4"11 7/8"1/3 hp15 1/2"1075 RPM14 15/16"11 7/8"9 1/4"€563.34
A7HL5310 1/4"9 3/16"1/3 hp15 1/2"1075 RPM14 15/16"9 3/16"6 1/2"€560.54
A7HL5210 1/4"9 3/16"-15 1/2"1050 RPM14 15/16"9 3/16"-€510.75
A7HL5410 1/4"9 3/16"1/2 hp15 1/2"1075 RPM14 15/16"9 3/16"6 1/2"€489.90
A7HL5710 1/4"11 7/8"-15 1/2"-14 15/16"11 7/8"-€492.71
A7HL6411 3/8"13 1/16"3/4 hp-1075 RPM---€644.16
A7HL6211 3/8"13 1/16"1/3 hp17 1/2"1075 RPM---€608.35
A7HL6011 3/8"10 1/2"1/2 hp17 1/2"1075 RPM16 1/2"10 1/2"8"€500.18
A7HL5911 3/8"10 1/2"1/3 hp17 1/2"1075 RPM16 1/2"10 1/2"8"€570.82
A7HL6111 3/8"10 1/2"3/4 hp17 1/2"1075 RPM16 1/2"10 1/2"8"€606.64
A7HL6311 3/8"13 1/16"1/2 hp17 1/2"1075 RPM16 1/2"13 1/8"10 3/8"€537.71
DAYTON -

Double Inlet Forward Curve Blowers with Motors

Dayton blowers have discharges that can be rotated in four 90 degree increments. They feature heavy gauge steel blower housing & reinforced wheels to resist corrosion and are used for air conditioning, heating & ventilation systems. These CE approved blowers are equipped with permanent split capacitors to for efficiency & advanced pullout torque. They have ball bearings for increasing motor performance, preventing lubricant leakage & eliminating foreign particles. These blowers have open dripproof enclosures to circulate cool air & protect motors from water droplets.

StyleModelOutlet HeightOutlet WidthNumber Of SpeedsMotor HpHousing DepthHousing HeightHousing WidthWheel WidthPrice (ex. VAT)
A1XJX77 13/16"9 1/8"11/6 hp12 9/16"12 3/4"9 3/4"7 3/16"€527.91
A1XJX810 1/4"11 13/16"1-15"15 1/4"12 5/16"9 7/16"€617.28
A1XJX910 1/4"11 13/16"41/3 hp15"15 1/4"12 5/16"9 7/16"€751.99
A1XJY111 3/8"10 1/2"41/2 hp16 9/16"17 5/16"11 1/2"7 13/16"€831.05
A1XJY211 3/8"13 1/16"43/4 hp16 9/16"17 5/16"14 1/16"10 9/16"€838.33
A1XJY313 3/8"12.187"31 hp19.281"20.312"13.312"9 1/2"€992.22
A1XJY413 3/8"12 3/16"31 hp19 1/4"20 5/16"13 5/16"9 1/2"€1,098.80

Direct Drive Double Inlet Fwd Curve Blowers W/Dr Pkg

Direct drive, double inlet, forward curve blowers circulate air in industrial and commercial applications. Raptor Supplies offers these blowers from brands like Daytonand Patterson. They feature heavy-gauge steel, blower housing and forward curve steel wheels with a corrosion-resistant finish. The double air inlets of these blowers deliver high volumes of airflow, whereas the direct drive design connects the motor directly to the fan through shafts or axles, thereby increasing energy efficiency. Raptor Supplies also offers air circulator, trailer coolersfor keeping the trailers cool from inside and well-ventilated as well. Choose from a wide range of these direct drive, double inlet, forward curve blowers with drive packages, available in motor speeds ranging from 858 to 1100 rpm.

We are here to help!

Looking for a part not listed here?