PATTERSON FAN

Patterson Fan Company manufactures high-quality air-movement equipment for use in commercial spaces, car parkings, warehouses and indoor swimming pools. The brand's catalogue includes high-velocity air cannons, man coolers, shop-floor air circulators / drum fans, ceiling fans and evaporative roof-cooling systems. Patterson air cannons feature a Deep-Venturi inlet / outlet design with side-vented barrels to create even columns of undisturbed air flow (max. 17000 cfm) and a direct-drive, maintenance-free motor with sealed bearings for providing rotational speeds up to 1725 rpm. These high-velocity fans are available in yoke, pedestal base, column, wall, portable stroller and rack-style mounting options. The brand also manufactures drum fans ideal for spot cooling and condensation cooling in areas frequently undergoing high-pressure cleaning, like loading docks, steel mills or auto shops. These fans come equipped with 30- / 34-inch Galvalume blades, a factory-wired 12-ft cord, a rotary switch and semi-pneumatic wheels for easy manoeuvrability. Choose from a wide range of Patterson industrial-grade fans and related accessories, like mounting hardware and downrods on Raptor Supplies.

See More

Request a Quote

Product Categories

PATTERSON FAN Axial Fans

Axial Fans(2 Products)

PATTERSON FAN Air Circulators

Air Circulators(83 Products)

PATTERSON FAN Air Circulator Accessories

Air Circulator AccessoriesInstallation accessories such as yoke mountings, oscillating wall mounts, steel brackets and suspension bolts suitable for use with air circulators (14 Products)

PATTERSON FAN Wall Mount Fans

Wall Mount Fans(9 Products)

PATTERSON FAN Flexible Ducts

Flexible Ducts(5 Products)

PATTERSON FAN Ceiling Fans

Ceiling Fans(3 Products)

About Patterson Fan

Patterson Fan Company manufactures high-quality air-movement equipment for use in commercial spaces, car parkings, warehouses and indoor swimming pools. The brand's catalogue includes high-velocity air cannons, man coolers, shop-floor air circulators / drum fans, ceiling fans and evaporative roof-cooling systems. Patterson air cannons feature a Deep-Venturi inlet / outlet design with side-vented barrels to create even columns of undisturbed air flow (max. 17000 cfm) and a direct-drive, maintenance-free motor with sealed bearings for providing rotational speeds up to 1725 rpm. These high-velocity fans are available in yoke, pedestal base, column, wall, portable stroller and rack-style mounting options. The brand also manufactures drum fans ideal for spot cooling and condensation cooling in areas frequently undergoing high-pressure cleaning, like loading docks, steel mills or auto shops. These fans come equipped with 30- / 34-inch Galvalume blades, a factory-wired 12-ft cord, a rotary switch and semi-pneumatic wheels for easy manoeuvrability. Choose from a wide range of Patterson industrial-grade fans and related accessories, like mounting hardware and downrods on Raptor Supplies.