Dial Indicators

Filter

MAHR -

Dial Test Indicators

StyleModelRangeRange Per RevolutionDial SizeContact Point Dia.Contact Point StyleIndicator StyleContact Point LengthTest Indicator StylePrice (ex. VAT)
A4302950-0.015" to +0.015"0.03"1.09"2 mmCarbide BallVertical1/2"Vertical€286.02
B43069500" to 0.02"0.02"1.09"2/25"BallSwivel Head1 1/2"Horizontal€285.65
C43069600" to 0.02"0.02"1 1/2"2/25"BallSwivel Head1 1/2"Horizontal€320.98
D43079500" to 0.03"0.03"1.09"2/25"Carbide BallSwivel Head1/2"Horizontal€269.54
E43059600" to 0.03"0.03"1 1/2"2/25"Carbide BallSwivel Head1/2"Horizontal€220.81
F43039500" to 0.03"0.03"1.09"2/25"BallHorizontal1/2"Parallel€244.81
G43059500" to 0.03"0.03"1.09"2/25"Carbide BallSwivel Head1/2"Horizontal€247.55
FERVI -

Dial Test Indicator

StyleModelMPNPrice (ex. VAT)
AT003T003-
RFQ
BT003GT003G-
RFQ
CT007T007€70.30
RFQ
DT007GT007G€44.80
RFQ
STARRETT -

Back Plunger Dial Indicator

StyleModelRangeReadingDial ReadingDial SizeBack TypeAccuracyGraduationsRange Per RevolutionPrice (ex. VAT)
A196B10" to 0.2"Continuous0-1001 1/2"Non Removable-0.001" to +0.001"0.001"0.1"€322.01
B196B50" to 0.2"Balanced0-50-01 1/2"--0.001" to +0.001"0.001"0.1"€361.77
C196B60.1"Continuous0-1001.69"Non Removable Flat-0.001" to +0.001"0.001"0.1"€443.67
STARRETT -

Specialty Application Indicators

StyleModelDimension TypeRange Per RevolutionPrice (ex. VAT)
A688-4Z--€1,602.81
B684-3Z--€904.40
C689-1Z--€1,345.78
D689-4Z--€1,708.80
E683-3Z--€774.37
F689-3Z--€994.83
G688-2Z--€954.11
H689-2Z--€940.61
I696MZMetric1 mm€1,388.03
MITUTOYO -

513 Series Pocket Dial Test Indicators

StyleModelRangeGraduationsRange Per RevolutionContact Point Dia.Indicator StyleContact Point LengthReadingDial SizePrice (ex. VAT)
A513-515-10T--------€316.27
B513-504T0" to 0.01"0.0001"0.01"0.039", 0.118"Swivel Head18.7 mmBalanced1 1/4"€293.30
C513-5040" to 0.01"0.0001"0.01"5/64"Vertical18.7 mmBalanced1 1/4"€243.82
D513-5180" to 0.04"0.001"0.01"-Vertical26 mmBalanced1 1/4"€200.16
E513-518T0" to 0.04"0.001"1/25"0.039", 0.118"Swivel Head26 mmBalanced1 1/4"€207.58
MITUTOYO -

513 Series Dial Test Indicators

StyleModelDial ColorRangeRange Per RevolutionGraduationsContact Point Dia.Dimension TypeDial ReadingIndicator StylePrice (ex. VAT)
A513-414-10T--------€312.40
B513-414-10E-------Horizontal€246.87
A513-415-10T--------€343.07
C513-404-10HSilver-------€214.99
D513-415-10HSilver-------€234.47
E513-446-10ASilver-------€362.52
F513-401-10ESilver-------€338.86
G513-424-10TSilver-------€275.46
H513-464-10ESilver-------€275.46
I513-443-10TSilver-------€385.84
J513-401-10HSilver-------€300.29
K513-402TWhite0" to 0.03"0.03"0.0005"1/32"--Horizontal€219.58
L513-442-16AWhite-0.06"-5/64"Inch0 to 15Horizontal€266.96
M513-472White0" to 0.03"0.03"0.0005"5/64"--Horizontal€224.04
N513-443White0" to 0.016"0.008"0.0001"5/64"--Horizontal€342.09
O513-412TWhite0" to 0.03"0.03"0.0005"1/32"--Horizontal€308.07
P513-452TWhite0" to 0.03"0.03"0.0005"0.039", 0.118"--Vertical€287.59
Q513-442-16TWhite0" to 0.06"0.03"--Inch-Horizontal€304.01
R513-442White0" to 0.06"0.03"0.0005"5/64"--Horizontal€270.18
S513-442TWhite0" to 0.06"0.03"0.0005"---Horizontal€305.50
T513-412White0" to 0.03"0.03"0.0005"5/64"--Horizontal€290.53
U513-403TWhite0" to 0.008"0.008"0.0001"1/32"--Horizontal€281.00
V513-406TWhite, Yellow0" to 0.7", 0 mm to 0.7 mm0.03"0.0005"4 mm, 8 mm--Horizontal€260.85
W513-405TYellow0 mm to 0.2 mm0.2 mm0.002 mm2 mm--Horizontal€263.89
X513-405-10HYellow0 mm to 0.2 mm0.2 mm0.002 mm2 mmMetric0 to 100Horizontal€259.13
MITUTOYO -

2 Series Dial Indicators, Metric

StyleModelRangeReadingGraduationsRange Per RevolutionBack TypeDial ColorOperation TypeAccuracyPrice (ex. VAT)
A2929SB-620 mm to 0.8 mmBalanced0.01 mm1 mmFlat---€182.16
B2109S-100 mm to 1 mmBalanced0.001 mm0.2 mmLugWhite--€300.85
B2109SB-100 mm to 1 mmBalanced0.001 mm0.2 mmFlatYellow--€296.16
C2047S0 mm to 10 mmBalanced0.01 mm1 mmLugWhite--€177.26
D2046A-010 mm to 10 mmContinuous0.01 mm1 mmLugYellowVertical-0.01 mm to +0.01 mm€142.52
E2046S-110 mm to 10 mmContinuous0.01 mm1 mmLugYellow--€162.68
F2050A0 mm to 10 mmContinuous0.01 mm1 mmLugWhitePlunger-0.02 mm to +0.02 mm€201.18
G2050A-010 mm to 20 mmContinuous0.01 mm1 mmNon Removable FlatYellowLug Back-0.01 mm to +0.01 mm€200.16
H2050AB0 mm to 20 mmContinuous0.01 mm1 mmFlatWhiteVertical-0.02 mm to +0.02 mm€208.07
MITUTOYO -

2 Series Dial Indicators, Inch

StyleModelReadingBack TypeDial SizeDial ColorGraduationsContact Point Dia.Range Per RevolutionRangePrice (ex. VAT)
A2805A-10BalancedLug57 mmWhite0.0001"3 mm0.01"0" to 0.05"€248.65
B2923S-10BalancedLug57 mmWhite0.0001"3 mm-0" to 0.05"€244.86
B2923SB-10BalancedFlat57 mmWhite0.0001"3 mm-0" to 0.05"€244.71
C2417SBalancedLug57 mmWhite0.001"3 mm0.1"-€174.64
D2803S-10BalancedLug57 mmWhite0.0001"3 mm-0" to 0.025"€218.95
E2776SCERTContinuousLug57 mmWhite0.0005"3 mm--€282.78
F2416S-10CERTContinuousLug57 mmWhite0.001"3 mm0.1"-€266.24
G2358A-10ContinuousNon Removable Flat57 mmWhite-3 mm0.01 mm0" to 0.5"€335.11
F2416SCERTContinuousLug57 mmWhite0.001"3 mm0.1"-€248.87
H2514ABContinuousFlat57 mmWhite0.0005"3 mm0.05"-€209.91
E2776SContinuousLug57 mmWhite0.0005"3 mm0.05"-€220.61
I2424S-19ContinuousLug2.19"White0.001"1/8"0.1"2"€334.90
G2358A-10W/CERTContinuousNon Removable Flat57 mm---0.01 mm0" to 5"€385.19
J2416A-10ContinuousNon Removable Back Lug57 mmWhite0.001"-0.1 mm0" to 1"€225.88
K2804S-10ContinuousLug57 mmWhite0.0001"3 mm-0" to 0.05"€242.33
L2802A-10ContinuousLug57 mmWhite0.0001"3 mm0.01"0" to 0.025"€144.00
E2416SContinuousLug57 mmWhite0.001"3 mm0.1"0" to 1"€171.16
M2414AInch--White--0.1"-€166.90
N2904AReverse ReadingBack Lug57 mmBlack0.001"3/8"0.1"-€197.13
MITUTOYO -

1 Series Dial Indicators

StyleModelRangeReadingBack TypeDial SizeContact Point Dia.GraduationsRange Per RevolutionAccuracyPrice (ex. VAT)
A1803S-100" to 0.025"BalancedLug40 mm3 mm0.0001"--€247.90
B1671AB0" to 0.1"BalancedFlat40 mm3 mm0.0005"1/25"-0.0005" to +0.0005"€188.89
C1410S-10CERT0" to 0.25"ContinuousLug1.57"1/4"0.001"0.1"-€256.11
D1410AB-100" to 0.25"ContinuousFlat40 mm4 mm0.001"0.1"-0.001" to +0.001"€186.36
E1411S0" to 0.25"BalancedLug1.57"1/4"0.001"0.1"-€166.28
F1410s0" to 0.25"ContinuousLug40 mm3 mm0.001"0.1"-€168.88
C1410S-100" to 0.25"ContinuousLug40 mm3 mm0.001"0.1"-€174.00
G1411AB0" to 0.25"Balanced, ContinuousFlat Non Removable Lug40 mm3 mm-0.1"-0.001" to +0.001"€177.16
INSIZE -

Dial Test Indicators And Sets

StyleModelMPN
A238035238035
RFQ
A238135238135
RFQ
B239903239903
RFQ
STARRETT -

811 Series Dial Test Indicators With Swivel Head

StyleModelAccuracyReadingGraduationsRange Per RevolutionContact Point LengthDial SizeDial ColorContact Point Dia.Price (ex. VAT)
A811-5CZ-0.0005" to +0.0005"Balanced0.0005"0.03"5/8"1.38"White5/64"€1,101.78
B811-1PZ-0.001" to +0.001"Continuous0.001"0.06"1 5/16"1.38"White5/64"€956.40
C811-1CZ-0.001" to +0.001"Continuous0.001"0.06"-1.38"White5/64"€1,170.64
INSIZE -

Dial Indicators

StyleModelOperation TypeReadingDial ReadingGraduationsDial SizeStem Thread SizeRange Per RevolutionContact Point ShapePrice (ex. VAT)
A2833-02Back PlungerBalanced0-100.001"1.58"#4-480.02"Ball€544.09
B2320-02Back PlungerContinuous0-1000.001"1.66"#4-480.1"Ball, Radius€183.20
C5023-EMechanicalBalanced0 to 150.0005"1.89"M1.6 x 0.35--€273.35
STARRETT -

Dial Indicators

StyleModelAccuracyReadingGraduationsRange Per RevolutionDial SizeDial ReadingRangeMaximum MeasurementPrice (ex. VAT)
A656-341j---------
RFQ
B656-9041j---------
RFQ
C656-7041j---------
RFQ
D655-4041j---------
RFQ
E656-517j---------
RFQ
F656-2041J---------
RFQ
G656-10041j---------
RFQ
H656-109J---------
RFQ
I656-8041j---------
RFQ
J656-617J-0.0001" to +0.0001"Continuous0.0001"0.02"3.63"-0" to 0.4"2/5"€762.65
K656-441J-0.001" to +0.001"Continuous0.001"0.1"3.63"0-100-1"€629.03
L655-3041J-0.001" to +0.001"-----0" to 3"-€849.58
M656-6041J-0.001" to +0.001"Continuous0.001"0.1"3.63"0-100-6"€1,372.33
N656-5041J-0.001" to +0.001"-----0" to 5"-€1,275.19
O655-441J-0.001" to +0.001"Continuous0.001"0.1"2 3/4"0-1001"1"€449.63
P656-3041J-0.001" to +0.001"Continuous0.001"0.1"3.63"0-100-3"€923.34
Q656-12041J-0.001" to +0.001"Continuous0.001"0.1"3.63"0-100-12"€2,920.57
R655-341J-0.001" to +0.001"Balanced0.001"0.1"2 3/4"0 to 50-1"€409.45
S656-4041J-0.001" to +0.001"Continuous0.001"0.1"3.63"0-100-4"€1,048.99
T655-2041J-0.001" to +0.001"Continuous0.001"1 mm2 3/4"0-100-2"€767.46
MITUTOYO -

3 Series Dial Indicators

StyleModelOperation TypeAccuracyReadingBack TypeStem Dia.Stem Thread SizeContact Point ShapeMaximum MeasurementPrice (ex. VAT)
A3426A-19Lug Back-0.001" to +0.001"Reverse Reading ContinuousNon Removable Flat0.38"#4-48Ball3"€502.21
B3428A-19Plunger+/-0.001", +/-0.005" (Overall)ContinuousLug3/8"M2.5 x 0.45Ball4"€567.64
C3424A-19Plunger+/-0.003 (Overall), +/-0.001"ContinuousLug3/8"#4-48Curved2"€405.64
TESA BROWN SHARPE -

Lugs

StyleModelOperation TypeAccuracyReadingDial ReadingGraduationsRange Per RevolutionBack TypeDial SizePrice (ex. VAT)
A14.82011Back Plunger-0.004" to +0.004"Balanced0-5-00.0005"1/5"Back Lug2 1/4"€317.46
B14.83008Back Plunger-0.001" to +0.001"Balanced0 to 500.001"1/4"Back Lug1.69"€243.95
B14.83018Back Plunger-0.002" to +0.002"Balanced0 to 500.001"0.35"Back Lug2 1/4"€225.35
B14.83004Back Plunger-0.0005" to +0.0005"Balanced0 to 50.001"0.05"Back Lug1.69"€351.38
B14.83006Back Plunger-0.003" to +0.003"Balanced0 to 250.0005"1/4"Back Lug1.69"€236.45
A14.82017Back Plunger-0.002" to +0.002"Continuous0-1000.0005"1"Back Lug2 1/4"€199.47
B14.82016Back Plunger-0.002" to +0.002"Continuous0-1000.0005"1"Back Lug2 1/4"€192.88
B14.83012Plunger-0.003" to +0.003"Balanced0-20-00.0005"0.35"Lug2 1/4"€216.33
B14.82028Plunger-0.002" to +0.002"Continuous0-1000.001"1"Lug2 1/4"€219.93
TESA BROWN SHARPE -

Dial Test Indicators

StyleModelRangeRange Per RevolutionGraduationsDial ColorDial SizeContact Point Dia.AccuracyIndicator StylePrice (ex. VAT)
A74.111374--------€537.54
B599-7035-3--------€537.81
C74.111375--------€503.70
D599-7030-6--------€421.79
E74.111965--------€633.60
F74.111958---White---0.0005" to +0.0005"-€633.60
G599-7034-3--------€511.16
H599-7032-130 mm to 0.2 mm0.002 mm0.002 mmYellow28 mm2/25"-Vertical€448.14
I599-7031-140 mm to 0.8 mm0.01 mm0.01 mmYellow38 mm--Vertical€428.66
J74.1113660 mm to 1.6 mm0.8 mm0.01 mmWhite38 mm2 mm-Horizontal€479.56
K599-7032-60" to 0.008"0.0"0.008"White---Vertical€456.87
L599-7032-30" to 0.008"0.008"0.0001"White-2/25"-Horizontal€419.06
M599-7033-30" to 0.008"0.00005"-White1 1/2"2/25"-Vertical€484.33
K599-7023-60" to 0.008"0.0"0.0001"White1 1/2"--Vertical€503.22
N599-7023-30" to 0.008"0.008"0.001"White1 1/2"2/25"-Horizontal€498.72
O599-7033-50" to 0.008"0.008"--1 1/2"2/25"-Horizontal€422.60
P599-7032-50" to 0.008"0.008"0.0001"--2/25"-Horizontal€399.66
Q74.1119570" to 0.016"--White---0.0001" to +0.0001"-€594.32
R599-7035-50" to 0.02"0.001"0.0005"Black1 1/2"2/25"-Vertical€401.07
K599-7031-60" to 0.03"0.001"0.0005"White1 1/2"--Vertical€421.98
S018890180" to 0.03"0.03"0.03"White1"--Swivel Head€174.20
T599-7031-50" to 0.03"0.03"0.0005"-1 1/2"2/25"-Horizontal€356.16
U599-7031-30" to 0.03"0.001"0.03"White1 1/2"2/25"-Vertical€409.20
V599-7022-30" to 0.03"0.008"-White1 1/2"2/25"-Vertical€658.42
W599-7029-50" to 0.03"0.03"0.001"--2/25"-Horizontal€313.43
MITUTOYO -

Lugs

StyleModelOperation TypeRangeDimension TypeAccuracyDial ReadingGraduationsRange Per RevolutionStem Dia.Price (ex. VAT)
A2960ABack Plunger0 mm to 1 mmMetric-0.014 mm to +0.014 mm50-0-500.01 mm1.27 mm8 mm€257.69
B2910A-10Plunger0" to 0.008"Inch-0.0001" to +0.0001"4-0-40.0001"0.01"3/8"€266.55
C2929APlunger0 mm to 0.8 mmMetric-0.009 mm to +0.009 mm40-0-400.01 mm1 mm8 mm€141.69
STARRETT -

Indicators

StyleModelOperation TypeRangeDimension TypeAccuracyReadingDial ReadingGraduationsRange Per RevolutionPrice (ex. VAT)
A196B1 W/SLC--------€372.81
B80-144J WFBPlunger0" to 0.1"Inch-0.001" to +0.001"Balanced0-20-00.001"1/25"€521.41
ROBERTSHAW -

Dial Indicators

StyleModelMPNPrice (ex. VAT)
A11-05311-053€4.29
B4590-0784590-078€36.17
C4590-0904590-090€14.44
D4590-0934590-093€15.15
E4590-3424590-342€27.71
F4590-4984590-498-
RFQ
G4590-5014590-501€4.98
IMPERIAL -

Dial Indicators

StyleModelMPNPrice (ex. VAT)
A11011101€109.61
B11061106€52.73
C11511151-
RFQ
D11761176€56.94
WESTWARD -

Test Indicator

StyleModelRangeReadingGraduationsDial SizeDial ColorOperation TypeRange Per RevolutionPrice (ex. VAT)
A6XU910" to 0.02"Balanced0.0005"1"WhiteLever-Style-€189.38
B4KU810" to 1"Continuous0.001"2.38"White-0.1"€141.72
12...1718

Dial Indicators

Dial indicators are used to align workpieces in lathe & milling machines, EDM and surface grinders. Raptor Supplies offers a wide range of reliable dial test indicators from brands like Mitutoyo, Starrett, Westwardand Mahr-Federal Inc. These dial indicators are also used for checking the runout of the spindle in a machine. Starrettdial indicators are designed for translating short linear distances into rotational movement. These indicators feature adjustable bezels for ensuring a positive grip and provide balanced dial up to 4 inches. They come equipped with plain / jeweled bearings for low friction & high accuracy, and are coated with satin chrome finish to ensure easy cleaning, as well as corrosion resistance. Dial indicators from Mahr-Federalfeature jeweled bearings providing high accuracy and excellent thermal stability. These dial indicators provide dial range up to 1 inch and graduations up to 0.0001 inches. Some models have lug backs to facilitate smooth mounting and curved crystal lenses for resistance against shattering. Choose from a wide range of dial indicators, available in jeweled, non jeweled, plain and standard bearings on Raptor Supplies.

We are here to help!

Looking for a part not listed here?