Convertible Hand Trucks

Filter

StyleModelHand Truck CapacityPrice (ex. VAT)
ASSR1000 lbs.€539.48
RFQ
ASJR-21000 lbs.€527.40
RFQ
ASSR-31000 lbs.€370.89
RFQ
ASJR1000 lbs.€527.49
RFQ
ASSR-21000 lbs.€539.48
RFQ
ASJR-31000 lbs.€362.65
RFQ
WESCO -

CobraPro

Wesco CobraPRO convertible hand trucks are designed for lifting and transporting loads in both plane surfaces and ramps with a maximum inclination of 17.5 degrees. These trucks feature a variable-speed fingertip control for handling the forward / reverse configuration and 3 / 4 frame cross braces for providing more rigidity than riveted braces. While the brand's CobraPRO Sr Series units come equipped with a continuous handle for controlling the unit in multiple ways, the CobraPRO Jr Series trucks have a dual hand grip facility to reduce user fatigue. They are available in 4-wheel (max 950 lb) and 2-wheel (max 600 lb) variants on Raptor Supplies.

StyleModelLengthWheel TypeCircuit Breaker TypePrice (ex. VAT)
A22065338"Pneumatic600€3,516.85
B22065650 3/4"Pneumatic600€3,568.04
APPROVED VENDOR -

Convertible Hand Truck

StyleModelFolded DepthNoseplate DepthHorizontal Load Cap.Wheel WidthWheel BearingsWheel DiameterOverall DepthNoseplate WidthPrice (ex. VAT)
A4HRG511 1/2"7 1/2"400 lbs.1 1/4"Ball5"39"18"€566.92
B21U66519 1/2"7 1/4"1000 lbs.3 1/2"5/8"10"8 1/4"18"€458.96
C21U66419"-1000 lbs.3 1/2"5/8"10"-18"€359.23
RFQ
WESCO -

2-in-1 Industrial Steel Hand Trucks

Wesco's 2-in-1 Deluxe steel hand trucks are designed for transporting loads ranging between 700 lb (in two-wheel mode) and 1000 lb (in four-wheel mode), arranged vertically or horizontally, respectively. They feature an adjustable handle, activated in locked-in positions, thereby creating four- and two-wheel configurations. These trucks have double welded-joints on both sides and two non-marking thermoplastic rubber swivel casters for additional stability. The two lengthwise straps and cross braces on these units help prevent package fall-through conditions. They are available in pneumatic and solid rubber wheel types on Raptor Supplies.

StyleModelCircuit Breaker TypeNoseplate WidthNoseplate DepthPrice (ex. VAT)
A21013970014"8"€512.26
A21013870014"-€700.05
A21014080014"8"€513.15
WESCO -

Spartan Economy Aluminium 2 in 1 Trucks

Wesco spartan aluminium 2-in-1 hand trucks transport heavy loads up to 1000 lb (organised horizontally or vertically). These trucks feature a pedal release to enable four-wheel configuration for arranging load horizontally and two-wheel configuration for stacking load vertically. These Wesco hand trucks are equipped with non-marking swivel casters for increased support and easy manoeuvrability.

StyleModelNoseplate WidthAssembledWheel TypeWheel BearingsWheel DiameterCaster WidthLengthDepthPrice (ex. VAT)
A22000018"RequiredPneumaticBall10"1 1/4"19"52"€328.50
B220001-A18"-------€393.34
RFQ
C220000-A18"-Pneumatic-----€382.17
D21999918"Required------€342.97
E22014518"Required------€390.33
B220144-A18"-------€473.05
B220145-A18"-------€456.47
A21999818"Required------€333.17
D219999-A18"-------€392.11
C219998-A18"-------€381.42
D22014418"Required------€395.06
D22000118"RequiredPneumatic-----€339.88
WESCO -

Economical & Convertible 2-in-1 Hand Trucks

Wesco Greenline economical & convertible 2-in-1 hand trucks are well-suited for transporting loads up to 600 lb. These trucks facilitate easy 2- and 4-wheel conversions in vertical & horizontal positions and have double-welded tubular construction for structural rigidity. They feature lengthwise straps & cross braces that help prevent package fall-throughs and two 5-inch solid rubber swivel casters for easy manoeuvrability.

StyleModelNoseplate DepthWheel TypeCircuit Breaker TypeNoseplate WidthColorPrice (ex. VAT)
A2103267"Semi Pneumatic50014"Green€253.87
B2103217"Semi Pneumatic50014"Green€212.40
A2103247"Semi Pneumatic50014"Green€251.06
A2103257"Pneumatic50014"Green€242.63
C2102198 1/2"Pneumatic60014"Green-
RFQ
DAYTON -

Convertible Hand Truck

Dayton convertible hand trucks are used for heavy-duty applications involving lifting / transporting of load easily. These aluminium hand trucks can be adjusted in vertical & horizontal positions, feature 2 rigid wheels & 2 swivel casters for better maneuverability and can be easily transitioned from 2 to 4 wheeled position by pressing the release bar. Selected models come equipped with a welded wheel guard and a flowback handle for better grip and control of the truck. Choose from a broad range of these Dayton convertible hand trucks, available in semi-pneumatic, pneumatic and solid rubber wheels on Raptor Supplies.

StyleModelFrame MaterialNoseplate WidthNoseplate DepthPlatform HeightAxle-mounted Wheel/tread MaterialIncludes Stair ClimberCaster Wheel Material, Tread MaterialFolded DepthPrice (ex. VAT)
A34D671Aluminum18"7 1/2"11 1/4"RubberWithout Stair ClimberPolyurethane18 3/4"€428.65
B4ZJ34Aluminum18"8 1/2"11"RubberWithout Stair ClimberPolyurethane19 1/2"€368.71
RFQ
C34D672Aluminum18"7 1/2"11 1/4"RubberWithout Stair ClimberPolyurethane19"€459.95
RFQ
D6W050Aluminum18"8 1/2"11"RubberWithout Stair ClimberPolyurethane21 1/4"€399.18
E4ZJ32Nylon Polymer15"7"10 3/8"RubberWithout Stair ClimberPolyolefin18"€234.15
F4W323Steel14"8"11"RubberWith Stair ClimberPolyurethane20 1/2"€200.41
G34D670Steel14"7 1/2"11"PlasticWithout Stair ClimberPolyurethane19"€284.16
H34D677Steel16 1/4"12"11"RubberWithout Stair ClimberPolyurethane21 7/8"€198.07
I6W855Steel18"10 1/2"12"RubberWithout Stair ClimberRubber20"€236.31
J2W065Steel14"8"11"RubberWith Stair ClimberPolyurethane18"€118.08
K4ZJ30Steel14"8"12"RubberWithout Stair ClimberPolyurethane14"€242.01
MAGLINER -

Convertible Hand Trucks

Magliner convertible hand trucks help in moving both light- and heavy-duty equipment, simultaneously, to enhance the productivity rates in warehouses, stockrooms or assembly lines. These modular hand trucks facilitate replacement of components as they become worn or damaged and feature a welded frame with a nose plate to provide a larger surface for stacking corrugated boxes. They can also be used as an upright two-wheel hand truck or a horizontal four-wheel platform truck. Choose from a wide range of these convertible hand trucks available in continuous loop and dual-grip handle options on Raptor Supplies.

StyleModelFolded WidthFolded DepthNoseplate WidthNoseplate DepthFolded HeightNose Plate TypeOverall Depth As Hand TruckPlatform LengthPrice (ex. VAT)
AGMK81UAE--------€578.21
BGMK81UAB--------€535.47
CSTK8AAA17 1/4"23"14"7 1/2"73"Straight--€708.72
DGMK16UAB18 1/2"18 1/2"18"7 1/2"51"Solid Straight19"38"€459.69
CGMK16UA318 1/2"18 1/2"18"7 1/2"51"Open Straight18 1/2"38"€518.75
CGMK81UA318 1/2"18 1/2"18"7 1/2"61"Open Straight18 1/2"51"€507.46
EGMK16UAE20 1/2"18 1/2"18"7 1/2"51"Solid Straight19"38"€573.71
FTPAUAC20 1/2"18 1/2"18"7 1/2"51"Solid Straight19"50"€1,021.99
GGMK16UA420 3/4"18 1/2"18"7 1/2"61"---€558.73
RFQ
HGMK81UA420 3/4"18 1/2"18"7 1/2"51"---€574.95
RFQ
ITPAUA420 3/4"18 1/2"------€972.59
CGMK16UAC20 3/4"18 1/2"18"7 1/2"51"Open Straight18 1/2"38"€561.19
CGMK81UAC20 3/4"18 1/2"18"7 1/2"61"Open Straight18 1/2"51"€548.31
CXLSP22 3/4"20"18"9"62 3/4"Solid Straight20"53 3/4"€798.21
JXLSC22 3/4"20"18"9"62 3/4"Solid Straight20"53 3/4"€759.23
StyleModelMPN
AXLABXLAB
RFQ
AXLACXLAC
RFQ
AXLADXLAD
RFQ
AXLAEXLAE
RFQ
AXLAFXLAF
RFQ
AXLAGXLAG
RFQ
AXLAPXLAP
RFQ
StyleModelMPNPrice (ex. VAT)
AGMA81UA3GMA81UA3-
RFQ
AGMA81UA4GMA81UA4-
RFQ
AGMA81UA5GMA81UA5-
RFQ
AGMA81UABGMA81UAB-
RFQ
AGMA81UACGMA81UAC-
RFQ
AGMA81UADGMA81UAD-
RFQ
AGMA81UAEGMA81UAE€506.44
RFQ
AGMA81UAFGMA81UAF-
RFQ
AGMA81UAGGMA81UAG-
RFQ
StyleModelMPN
AGMA16UA3GMA16UA3
RFQ
AGMA16UA4GMA16UA4
RFQ
AGMA16UA5GMA16UA5
RFQ
AGMA16UABGMA16UAB
RFQ
AGMA16UACGMA16UAC
RFQ
AGMA16UADGMA16UAD
RFQ
AGMA16UAEGMA16UAE
RFQ
AGMA16UAFGMA16UAF
RFQ
AGMA16UAGGMA16UAG
RFQ
B & P MANUFACTURING -

Convertible Hand Trucks

StyleModelFolded HeightNoseplate WidthNoseplate DepthFolded WidthFolded DepthColorCaster Dia.Wheel BearingsPrice (ex. VAT)
AB70-C6-D552"18"9"20"20"Silver5"Ball€405.63
BA13-B81-C6-D561 1/2"18"9"20"20"Silver5"Ball€619.20
MILWAUKEE -

Convertible Hand Trucks

StyleModelMPNPrice (ex. VAT)
ADC30080SDC30080S€175.23
BDC30087DC30087€204.98
CDC35081DC35081€168.30
HARPER -

Convertible Hand Trucks

StyleModelIncludes Stair ClimberIncludes Wheel FendersNose Plate TypeFrame MaterialNose Plate ProfileNoseplate WidthNoseplate DepthPlatform LengthPrice (ex. VAT)
AJDCJ8523EN--------€193.80
BJEDT8635P--------€191.75
CJDCJ8523--Solid Straight-----€176.81
DDTCK1735P--------€233.35
EJDCSA8543--Solid Straight-----€174.90
FJEDTK1935P--------€191.34
GDTC8635P--Solid Straight-----€202.31
HPGDYK1935P--------€181.01
IJDC2223NoNoSolid StraightSteelStandard14"7 1/2"34"€170.31
VESTIL -

Convertible Hand Trucks

Vestil convertible hand trucks transport bulky loads and can be converted into platform trucks by switching to horizontal orientation. They roll on rigid pneumatic casters for smooth mobility and shock absorption. They feature two handles for excellent load control and a nose plate placed under the load to increase carrying capacity & evenly balance the weight on the truck. These convertible hand trucks are available in 330 and 500 lb lifting capacities on Raptor Supplies.

StyleModelNoseplate DepthNoseplate WidthColorCaster TypeDepthPlatform Truck HeightPlatform Truck LengthPlatform Truck WidthPrice (ex. VAT)
ACSHT-5007 1/2"10 1/4"BluePneumatic20"36"44"13 1/2"€321.24
BCAHT-5007 1/4"-SilverPneumatic18 7/8"40 1/2"46 1/2"20 1/2"€372.15
CDSHT-500-PN7"14"RedSwivel17"36"42"22"€200.39
WESCO -

Spartan III Aluminium Hand Trucks

Wesco Spartan III aluminium hand trucks are designed for transporting large or heavy loads, such as boxes, crates, bins and raw materials in an industrial setting. These hand trucks feature an adjustable handle to enable four-wheel horizontal, 45-degree configurations or a two-wheel configuration for vertically stacking the load. They are integrated with a folding nose extension that easily folds up when not in use and two pneumatic load wheels & two swivel casters for supporting loads up to 650 lb.

StyleModelNoseplate DepthNoseplate WidthWheel TypeCircuit Breaker Type
A2205947 1/2"18"Pneumatic500
RFQ
B2205917 1/2"-Pneumatic500
RFQ
C2205937 1/2"-Pneumatic500
RFQ
WESCO -

Cobra Aluminium Convertible Hand Truck

Wesco CobraPro convertible hand trucks feature wide-tread pneumatic load wheels for transporting heavy loads arranged horizontally or vertically. These hand trucks are integrated with a pedal release facility for a smooth transition from a 2- to 4-wheel configuration. They deliver a maximum load rating of 600 lb and 1200 lb in two- and four-wheel mode, respectively. These trucks feature wide cross braces for added strength and dual-hand grips for improved control, when loaded. Choose from a wide range of these convertible hand trucks available in continuous and dual-handle options on Raptor Supplies.

StyleModelNoseplate WidthNoseplate DepthCircuit Breaker TypeWheel TypePrice (ex. VAT)
A22049316"12"600-€560.64
A22048916"12"600Semi Pneumatic€548.92
B22049516"12"600Pneumatic€496.42
A22066716"12"560-€581.41
B22048316"12"600Pneumatic€558.45
B22066616"12"560-€570.79
A22049716"12"600Pneumatic€542.07
A22048516"12"600Pneumatic€579.42
B22049116"12"600-€538.16
B22048716"12"600Semi Pneumatic€519.18
A22029218"7 1/2"600Pneumatic€537.82
B22029518"7 1/2"600Pneumatic€513.42
B22048218"7 5/8"600Pneumatic€529.12
B22049018"7 5/8"600-€497.79
A22048818"7 5/8"600Semi Pneumatic€557.90
B22062218"7 1/2"560-€522.95
A22061818"7 1/2"560-€576.20
A22049618"7 5/8"600Pneumatic€547.21
B22029118"7 1/2"600Pneumatic€499.71
B22051518"7 5/8"560-€582.51
B22048618"7 5/8"600Semi Pneumatic€520.55
B22029318"7 1/2"600Pneumatic€515.75
A22048418"7 5/8"600Pneumatic€562.97
B22049418"7 5/8"600Pneumatic€520.76
A22051618"7 5/8"560-€597.31
WESCO -

Lift System

ModelItemPrice (ex. VAT)
274237CX4XWQ€2,225.65
LITTLE GIANT -

Hand Truck, Loop, 8 Inch Rubber Wheel, 800 lb

ModelItemPrice (ex. VAT)
T-182-8SCR9QGV€305.14
FAIRBANKS -

Stacking Chair Truck

ModelItemPrice (ex. VAT)
CVN-1500-10PNCP4WLC€477.89
DAYTON -

2-position Hand Truck 1000 Lb. 52 x 22-1/4

ModelItemPrice (ex. VAT)
2NXC3AC2XQN€549.93
12

Convertible Hand Trucks

Convertible hand trucks are used as upright hand trucks or platform trucks to move heavy items such as boxes, crates and raw materials. They can be easily converted from 2-wheel hand trucks to 4-wheel platform trucks. Raptor Supplies offers a wide range of convertible hand trucks from brands like B&P Manufacturing, Wesco, Dayton, Vestil, Multi-Cartand Magliner. Vestilaluminium and steel convertible hand trucks are designed to work in both vertical and horizontal positions. These hand trucks feature rigid pneumatic and swivel solid rubber casters for easy mobility. Spartan Economy aluminium trucks from Wescofeature a pedal release for enabling four-wheel configuration to arrange load horizontally and two-wheel configuration to stack load vertically. These trucks have a sturdy, lightweight aluminium frame with a wide nose plate to support large loads. Choose from a wide range of convertible hand trucks, available in overall heights up to 53.5 inches and widths up to 55.6 inches, on Raptor Supplies.

We are here to help!

Looking for a part not listed here?