Concrete Mixers

Filter

Concrete mixers are used to mix cement with water & gravel to produce concrete. They come in several sizes. If you're doing simple crack repair or pouring concrete in a small...Read more

COLLOMIX -

Hand-Held Mixers

StyleModelMotor HpFrame MaterialLocking SystemWheelsHandle MaterialPrice (ex. VAT)
AXO11 203/500 hpSteelSafety Lock For TriggerNoSteel€533.13
BXO41 703/1000 hpSteelSafety Lock For TriggerNoSteel€906.13
CXO62 6/55 hpSteelSafety Lock For TriggerNoSteel€1,072.68
BN PRODUCTS USA -

Concrete Mixers

StyleModelDrum MaterialMixing VolumeRotation Speed At LoadFrameLocking SystemDrum OpeningHandle TypeDrum GaugePrice (ex. VAT)
ABNMS-SB--------€125.80
BBNMS-100B--------€1,190.20
CBNMS-6500Plastic, Steel0 gal. to 23.5 gal.150/700 RPMSteelGear12"Removable0.141"€1,397.74
KUSHLAN PRODUCTS -

Wheel Barrow Mixers

StyleModelDrum MaterialFrameWheelsMotor HpWheel Dia.Wheel WidthHandle TypeRotation Speed At LoadPrice (ex. VAT)
A350DDPolyethyleneSteelFlat Free Rubber3/4 hp13 1/4"3"Removable, Telescopic28 RPM€840.38
B600DDPolyethyleneSteelFlat Free Rubber3/4 hp14"3"Telescopic-€978.35
C1000DDWBPolyethyleneSteelFlat Free1 1/2 hp13"4"Removable-€2,553.83
RFQ
D350EPOXYPolyethyleneSteelFlat Free Rubber3/4 hp13 1/4"3"Removable, Telescopic28 RPM€883.38
EKPRO 350DDPolyethylene DrumHeavy Duty Gear BoxFlat Free1/2 hp-----
RFQ
HUMBOLDT -

Asphalt/Concrete Mixers, Mobile

StyleModelMaterialMotor HpOperating SpeedPower RequiredVolumePrice (ex. VAT)
AH-1692.4F-----€3,650.63
RFQ
BH-1692-----€3,093.75
RFQ
CH-1691.5F-----€3,833.78
RFQ
DH-1691Metal1/4 hp60 RPM120V5 gal.€4,177.73
WESTWARD -

Wheelbarrow Mixer

StyleModelDrum MaterialFrameWheelsWheel Dia.Drum OpeningMotor HpMaterialDrum CapacityPrice (ex. VAT)
A10N693PolyethyleneSteel TubingPneumatic13"16.9"1/2 hpPolyethylene, Steel50L€623.65
B10N694SteelSteelFlat Free13 5/8"15 3/4"3/4 hp--€681.29
MARSHALLTOWN -

Concrete Mixer 6 Cubic Feet

StyleModelFrameLocking SystemAxle TypeWheel Dia.EngineMotor HpDrum MaterialWheel WidthPrice (ex. VAT)
AMIX59289Reinforced Square TubularPinSteel U Spring25"Gas8 hpSteel6 1/2"€7,586.06
RFQ
BMIX59292SteelSteel Lever/Drum LockRubber Torsion25"Electric1 1/2 hpSteel6 1/2"€7,072.12
RFQ
KUSHLAN PRODUCTS -

Pedestal Cement Mixer

StyleModelWheelsWheel Dia.Drum OpeningMotor HpWheel WidthDrum MaterialFrameRotation Speed At LoadPrice (ex. VAT)
A1000DDFlat Free16"16 3/4"1 hp3 1/2"PolyethyleneSteel-€2,528.31
RFQ
BKPRO350MPFlat Free10"17 1/2"1/2 hp-PolyethyleneSteel28 RPM€565.78
C350MPFlat Free Rubber14"17"3/4 hp3"PolyethyleneSteel28 RPM€876.84
RFQ
MARSHALLTOWN -

Concrete Mixers

StyleModelDrum MaterialRotation Speed At LoadFrameLocking SystemMixing VolumeMaterialFrame MaterialDrum OpeningPrice (ex. VAT)
A300DD-PLTKPolyethylene25 RPMWeldedPin0 gal. to 23.5 gal.-Steel15 1/4"€2,917.53
B300DD-PLPolyethylene25 RPMWeldedPin0 gal. to 23.5 gal.-Steel15 1/4"€2,724.62
C300DDTKSteel25 RPMWeldedPin0 gal. to 23.5 gal.-Steel15 1/4"€2,967.78
D300DDNPSteel0-21 RPMSteel TubingDrum Lock0 gal. to 23.5 gal.SteelSteel15 1/4"€2,213.23
D300DDSteel25 RPMWeldedPin0 gal. to 23.5 gal.-Steel15 1/4"€4,007.93
StyleModelDrum MaterialMixing VolumeFrameRotation Speed At LoadFrame MaterialLocking SystemWheelsAxle TypePrice (ex. VAT)
A650GAS-LPolyethylene0 gal. to 10 gal.Steel Tubing21 RPMSteelPinFlat FreeRigid€1,071.53
RFQ
A650GAS-HPolyethylene0 gal. to 10 gal.Steel Tubing-SteelPinFlat FreeRigid€1,451.95
RFQ
COLLOMIX -

Wheelbarrow Mixer, 3 3/8 cu ft Size, 2 11/16 hp HP, 110 V, Steel

ModelItemPrice (ex. VAT)
TMX1000CV4PZP€4,131.75
HUMBOLDT -

Asphalt/Concrete Mixer, 5 gal., Stationary, 220V, 50Hz

ModelItemPrice (ex. VAT)
H-1690.5FCL6HJM€1,392.19
COLLOMIX -

Counter Rotating Mixer, 1 5/8 Cu Ft Size, 3/4 Hp Hp, 110V, Polyethylene

ModelItemPrice (ex. VAT)
AOXCR2ANZ€4,747.54
KUSHLAN PRODUCTS -

Motar Mixer, 12 gal. Size, 3/4 HP, Polyethylene

ModelItemPrice (ex. VAT)
M60CJ2VCG€716.88
MARSHALLTOWN -

Wheelbarrow Mixer 3 Cubic Feet 1/2hp

ModelItemPrice (ex. VAT)
MIX3AG3EMY€867.47
COLLOMIX -

Duo Hand-held Mixer 110v 1-29/32 Hp

ModelItemPrice (ex. VAT)
XO55AB8WAR€1,469.22
COLLOMIX -

Duo Hand-Held Mixer, 110V, 1-29/32 HP

ModelItemPrice (ex. VAT)
XO55RCY7PJW€1,437.96
See Details
MARSHALLTOWN -

Replacement Poly Liner, 24-1/2 Inch H

ModelItemPrice (ex. VAT)
Mix771-40257CY7QBD€386.09
See Details
COLLOMIX -

Hand-Held Mixer, 110V, 1-45/64 HP

ModelItemPrice (ex. VAT)
XO4RCY7PXZ€841.49
See Details
COLLOMIX -

Hand-Held Mixer, 110V, 1-13/32 HP

ModelItemPrice (ex. VAT)
XO1RCY7PVR€540.78
See Details
COLLOMIX -

Hand-Held Mixer, 110V, 2-7/64 HP

ModelItemPrice (ex. VAT)
XO6RCY7PEN€1,034.54
See Details
MARSHALLTOWN -

Mortar Plaster Mixer 12 Cubic Feet 8 Hp Gas

ModelItemPrice (ex. VAT)
1200MP8HPAG4VWC-
RFQ

Concrete Mixers

What are concrete mixers?

Concrete mixers are devices capable of preparing concrete mixtures. These machines combine cement evenly to form aggregates such as sand / gravel and water into concrete. A typical concrete mixer uses a rotating drum for mixing the components. Portable concrete mixers are used for small scale applications, whereas large-scale applications can have concrete batching plants built at the construction site.
Concrete mixers are used to homogeneously combine sand, cement and water to form concrete for paving and small-scale construction. Raptor Supplies offers a wide range of concrete mixer machines from brands like Collomix, Marshalltown, Westward and Kushlan Products. Marshalltown concrete mixers are designed with reinforced square tubular frames having a steel channel yoke for ensuring uniform flexural stiffness in all directions. These mixers are equipped with frictional drum locks for securing the steel drum in place. They use electric or gas motors for low vibration operation and superior performance. Wheelbarrow mixers from Kushlan Products feature ODP motors to protect from overheating and polyethylene drums for effective resistance against dents & cracks. Concrete mixers from Kushlan have 2 / 3, high speed rotating steel blades to precisely cut through materials like sand & gravel. They are also equipped with removable / retractable / telescoping handles for hassle-free operation and easy manoeuvring. Choose from a wide range of concrete mixers, available in drum diameters ranging between 20 and 36 inches.

Uses

Concrete mixers are devices capable of preparing concrete mixtures of varying strength, precisely & quickly. They blend cement, water and sand / gravel into a mix that can be poured for small-scale construction and paving applications. These cement mixers provide small batches of concrete mix for jobs where large batches from cement trucks aren't needed.

Features

Westward Wheelbarrow Mixers:

  • These wheelbarrow mixers feature a heavy duty frame and a durable drum for mixing concrete, cement, mortar, fertiliser, soil or similar materials
  • They come with a locking system gear and removable handles for compact storage.

Kushlan Products Cement Mixers:

  • Cement mixers by Kushlan Products feature a 360 degree swivel and can discharge cement in any direction.
  • These electrically powered cement mixers feature heavy-duty polyethylene drums and welded steel frames to endure cement weight.
  • Some Kushlan cement mixers can be easily broken down without tools for convenient transportation.

Marshalltown Concrete Mixers:

  • These concrete mixers feature a Quad-Mixing system that uses a four-piece, replaceable paddle and blade combination to create four different mixing patterns within the drum to produce a consistent mix for your pour.
  • They feature 25 RPM drum rotation, a frictional handbrake lock and a drum tilt wheel that allows you to pour from either side of the mixer.

Kushlan Products Food Grade Mixers:

  • 550 Series Food Grade Mixers: These food grade mixers are suitable for mixing tea, flour, seeds, etc. They are equipped with electrically driven motors which swivel at 360 degrees and can be discharged in any direction, at a speed of 28 rpm. They are supported by heavy-duty steel frames with drums being adjustable to a proper angle for a range of mixes.
  • 450DD Series Food Grade Mixer: These LLC pedestal mounted mixers are equipped with a steel frame, making them easy to manoeuvre from place to place. These food grade liners are capable of extracting simply from baskets and feature mixers that swivel 360 degrees. The drums of these mixers can be adjusted to the proper angle for explicit mixing.

Collomix Duo Paddle Mixers:

  • These powerful, 1 speed Duo mixers have counter rotating mixing tools to ensure optimum mixing results without any physical effort, and adjus?table working height for efficient performance.
  • They are equipped with prac?tical rub?ber buf?fers for set?ting them down gently

Collomix Hand Held Mixers:

  • These 2-speed paddle mixers are designed for a wide range of mixing tasks, up to 60 litres.
  • These units feature ergonomically shaped handles and a raised working position for convenient operation.
  • They come equipped with rubber buffers to allow gentle placing on walls and floors.

Marshalltown Mortar Plaster Mixers:

  • These plaster mixers include a stand and removable handles for easy storage.
  • The adjustable steel and rubber blades ensure a smooth, even mix and the square-shaft paddle design guarantees less slipping and superb efficiency.
  • They are easy to manoeuvre, owing to their flat free rubber tires.

Marshalltown Wheelbarrow Mixers:

  • These lightweight & portable wheelbarrow mixers can mix 3 cubic feet of material at 26 RPM.
  • The high torque, 1/2 HP electric motor has an on / off switch and is CE / CSA approved.
  • A pedestal is included, for ensuring easy dumping into forms, wheelbarrows & buckets.

Working Mechanism

  • Pour concrete powder into the mixer: Before starting the concrete mixer, empty the bag of dry concrete mix into the drum of the mixer.
  • Douse with water to remove dust: Take a hosepipe set to spray and douse the dry powder with a bit of water. Do the same to the inside surface of the barrel.
  • Activate the concrete mixer: Once you have added the dry mixture and doused it with a sprinkle of water, it is time to activate the motor. Be sure not to run the electrical cable through any puddles of water.
  • Keep adding water until consistency: With the drum rotating, keep adding water to the mix until perfect consistency is obtained. If you're not sure about how much water to add, read the instructions on the dry concrete bag.

Standards and Approvals

We offer concrete mixers that are FDA / NSF / USDA / CE / CSA approved for utmost performance.

Frequently Asked Questions

How to choose the right concrete mixer?

  • Drum volume: Consider the amount of concrete mix required for your application.
  • Mixer power: A weak engine cannot rotate the drum at the required speed to mix a larger mass of concrete. This might damage the mixer. Choose engine power based on the quantity to be mixed and the production time.
  • Voltage: Powerful drum mixers require power generators to work properly.
  • Drum rotation frequency: With a large drum diameter, the minimum rotation speed must be low. To get uniform consistency, it is not only necessary to have the right proportion of concrete, but also the right speed of mixing.
  • Blades of the concrete mixer: The blades in a concrete mixer drum can be either stationary or rotating. The more the number of blades, the more even and faster is the mixture produced.
  • Additional wheels: Additional wheels for a concrete mixer facilitate easy movement of the mixer all around the construction site. Additional locking systems must also be provided to prevent accidental movement of the machine.
  • Noise level: The noise level of the machine is a concern based on the working site. A less noise emitting mixer is chosen for apartment building construction to avoid disturbance to neighbours. For outdoor construction sites, a machine emiting more noise can be used.

What safety measures should one consider while using a concrete mixer at a worksite?

  • Always test the mixer by running it empty prior to use. Frequently check for loose nuts or bolts and make sure they are tightened well.
  • After concreting, workers place their tools in the drum of the concrete mixer. Make sure all equipment and tools are removed from the concrete or mortar mixer prior to turning it on the next time.
  • Workers should their hands, clothing & tools away from the moving part of the concrete mixer.
  • Never leave the mixer running unattended. Keep the concrete mixer in good condition as loose or damaged parts of the machine might cause accidents or injuries.
  • Never overload the mixer to produce more concrete in less time. It could damage the mixer.
  • For electrically driven mixers, the wire connecting the mixers should be in good condition, and the circuit breaker should be well maintained. The electric motor should be earthed.
  • Disconnect the power source or shut off the engine before servicing, adjusting or installing accessories / attachments.
  • Wire ropes operating the drum and clutches should be inspected regularly.
  • Do not move the cement mixer during operation. The mixer could tip over or the motor could become damaged.

How long does it take to mix concrete in a concrete mixer?

Turn the mixer on and add the dry mix into the mixer. Allow the concrete to mix for about a minute and then water as necessary. Mix the concrete for about 3 to 5 minutes, until uniform consistency is achieved.

We are here to help!

Looking for a part not listed here?