Concrete Edgers and GrooversUsed to create clean, smooth edges and joints on driveways and sidewalks. Made of high-carbon steel / stainless-steel / zinc and feature a resilient DuraSoft handle to provide firm grip and reduced fatigue
(5 Products)
Power Concrete Screed BladesUsed with power concrete screed heads to screed concrete. Produce strong & dense concrete slabs by eliminating air voids in wet concrete. Also provide a level & smooth finish(1 Product)
Masonry Trowels and Tuck PointersIdeal for filling masonry joints with mortar (a mixture of sand / cement / lime with water) to bond bricks & stones. Feature high carbon steel / stainless steel construction for structural rigidity and corrosion resistance. Equipped with a DuraSoft / wooden handle for portability(16 Products)
Taping Tools Trowels and FloatsInside & outside corner trowels and squeegee trowels designed to finish drywall and plaster work. Feature blades made of rubber / stainless steel to withstand corrosion and extreme temperatures. Integrated with a DuraSoft handle to ensure a soft and comfortable grip(4 Products)
Concrete Miscellaneous ToolsIncludes brooms, rollers, touch-up wheels and other such tools to create smooth concrete surfaces. Apprentice tool kits also available
(14 Products)
Masonry Miscellaneous ToolsIncludes aluminium hawks, brick layering tool kits, tongs & acid brushes; ideal for efficient tiling, plastering and flooring operations. Acid brushes designed to remove excess debris & mortar by brushing off the residue; have a plastic handle & poly bristles for longer service life(12 Products)
Concrete TrowelsDesigned to create a hard, smooth and dense surface for newly poured concrete. Feature steel / bright stainless steel / high carbon steel construction for structural rigidity and resisting corrosion on exposed surfaces. Integrated with DuraSoft / wooden handle(11 Products)
Concrete MixersDesigned to homogeneously mix cement, sand and water to form concrete for paving & small-scale construction applications. Integrated with frictional drum locks to secure the steel drum in place. Use gas & electric motors for low vibration operation and excellent performance(10 Products)
Concrete FloatsDurable and lightweight magnesium and redwood hand floats designed to level and smoothen a large concrete area. Feature an ergonomic plastic / DuraSoft handle for a firm grip and available in 12- and 16-inch variants
(9 Products)
Concrete Miscellaneous Tool AccessoriesIncludes aluminium handles, adapters and brackets for use with Marshalltown tools to replace damaged or worn parts. Adjustable bull float brackets with multi-angle floating also available
(8 Products)
Drywall Specialty ToolsIncludes drywall sprayers, drywall utility saws, hand sanders, texture sprayers and vacuum sanders. Drywall sprayers with lids & hopper covers used to prevent spillage; feature angled adapters for maintenance of hoppers while spraying floors, ceilings & walls(6 Products)
Nail Pullers Wrecking and Pry BarsUsed for breaking open doors, locks, furniture, cases & crates, as well as pulling & lifting metal, stone & wood with less effort. Feature an adjustable jaw to grip panels and powder coated finish to resist corrosion on exposed surfaces(5 Products)
Mud Mixers Mashers and PansUsed for mixing dry ingredients with paints, sealers & compounds, and storing them for painting, construction & chemical processing applications. Compatible with drywall mud, drywall taping, joint & putty knives, and finish trowels. Feature stainless steel construction for corrosion resistance(4 Products)
Concrete Mixer AccessoriesIncludes replacement poly liners and plastic disposable poly drum covers, and are used with concrete mixers for pouring cement smoothly and efficiently(3 Products)
Manual Rebar Cutters/BendersDesigned for cutting and bending rebar up to #5 Grade 60. Feature cast iron construction and are mounted on a wooden board to ensure vibration damping and excellent wear resistance. Offer manual operation with a maximum bending angle of 180 degrees(2 Products)
Mortar HoesUsed for pulling or pushing dry ingredients in liquids for uniform mixing. Equipped with steel / forged carbon steel blades for shape retainment over repeated use. Have a hard wooden handle for ease of portability. Available in lengths of 18 & 60 inches(2 Products)
Power Concrete Trowel AccessoriesUsed at construction sites for providing smooth finish to concrete slabs. Includes power trowel combination blades for most bolt patterns and float pans to resist sinking into the concrete during surface finishing. Offered in blade lengths of 14 and 18 inches(2 Products)
Soft Sided StorageFeature a top that fastens close for keeping contents secure and opens fully for a clear view & easy access while loading or unloading tools, parts & supplies. Made of canvas / nylon for resistance against abrasives and stains. Offered in clasp & zipper closures(2 Products)
Carpet Installation ToolsCommercial-grade 2-inch seam rollers used to set laminates, decals, non-slip strips and other wall coverings. Feature medium-firm rubber construction and a resilient DuraSoft handle to provide a firm, comfortable grip
(1 Product)
Power Concrete Screed Head And AccessoriesAllow concrete finishing work to be done easily and quickly. Provide reduction of air voids in wet concrete for producing a strong and dense concrete slab(1 Product)
Rubbing BricksSuitable for cleaning & scouring casting and removing spots, stains & rough patches from concrete. Equipped with molded plastic handles to offer a comfortable yet strong grip. Made of silicon carbide for high thermal conductivity(1 Product)
Tile FloatsDesigned for applying grout in the spaces between stones, mosaic & tiles; ideal for construction & maintenance applications. Feature a red rubber pad with an aluminum backing plate for wear resistance. Can be used for both rough and textured finish(1 Product)