Chemical-Resistant C-Face Pump Heads

Filter

DAYTON -

Pump Heads

Dayton pump heads are ideal for continuous-duty and superior-flow applications. They are suitable for use with clear, non-abrasive, non-flammable liquids that are compatible with pump equipment.

StyleModelMax. HeadFlow Rate @ 10 Ft.Flow Rate @ 20 Ft.Flow Rate @ 30 Ft.Flow Rate @ 40 Ft.Inlet SizeOutlet SizeFlow Rate @ 50 Ft.Price (ex. VAT)
A4JMY250 ft.34 GPM29 GPM20 GPM5 GPM3/4"3/4"-€750.80
B4JMY150 ft.22 GPM18 GPM10 GPM2 GPM3/4"1/2"-€612.43
A4JMY362 ft.46 GPM42 GPM32 GPM29 GPM1 1/4"3/4"10 GPM€845.68
A4JMY465 ft.75 GPM65 GPM48 GPM48 GPM1 1/2"1 1/4"10 GPM€901.61
A4JMY668 ft.114 GPM109 GPM92 GPM85 GPM2"1 1/2"55 GPM€1,060.72
A4JMY578 ft.100 GPM95 GPM76 GPM70 GPM1 1/2"1 1/4"35 GPM€918.39
A4JMY781 ft.144 GPM131 GPM116 GPM105 GPM2"1 1/2"85 GPM€1,066.33

Chemical-Resistant C-Face Pump Heads

Chemical resistant pump heads are suitable for use with permanent split capacitor motors for circulating highly corrosive acids, brine, alkalis, solvents and sterile & plating solutions. Raptor Supplies offers a wide array of Little Giant and Dayton pump heads featuring 304 stainless steel / polyphenylene sulfide / glass filled polypropylene construction for withstanding high pressures while ensuring protection against abrasive fluids & highly corrosive chemicals. Choose from a wide variety of these pump heads available in 1-1/2, 1-1/4, 1/2 and 3/4 inch outlet size options.

We are here to help!

Looking for a part not listed here?