Chain Wrenches And Tongs

Filter

AMPCO SAFETY TOOLS -

Chain Wrenches

StyleModelChain LengthHandle MaterialJaw MaterialPrice (ex. VAT)
AW-6119"Nickel Aluminum BronzeAluminum, Bronze€1,644.50
AW-6325 3/4"Nickel Aluminum BronzeAluminum, Bronze€3,113.18
AW-6254 3/4"Nickel Aluminum BronzeAluminum, Bronze€6,812.42
RFQ
ROTHENBERGER -

End Pipe Wrenches

StyleModelChain LengthEnd TypeHandle MaterialJaw MaterialPrice (ex. VAT)
A7024437"Single EndSteelSteel€630.19
A7024764"Single EndSteelSteel€1,736.23
ROTHENBERGER -

Chain Wrenches

StyleModelChain LengthHandle LengthEnd TypeHandle MaterialJaw MaterialPrice (ex. VAT)
AS16070247R36"64"Single EndAlloy SteelAlloy Steel€1,459.39
A7024650"50"Single EndAlloy SteelAlloy Steel€992.11
CRESCENT -

Chain Wrenches

StyleModelMPNPrice (ex. VAT)
ACW12HCW12H€55.90
BCW15CW15€88.76
CCW24CW24€129.07
RIDGID -

Chain Tongs

RIDGID chain tongs are used for tightening or loosening pipes or fittings in the drill site. They feature jaws made of alloy steel for less distortion & cracking and are integrated with a cast iron handle capable of withstanding tensile stress up to 56000 lbf. Variants are available in 50, 64 and 87 inch lengths on Raptor Supplies.

StyleModelChain LengthHandle MaterialJaw MaterialPrice (ex. VAT)
A9268040 1/2"IronAlloy Steel€1,135.95
A9268555 1/2"IronAlloy Steel€1,603.52
RFQ
A9266074 1/2"IronAlloy Steel€4,120.40
RFQ
RIDGID -

Chain Wrenches

StyleModelChain LengthHandle MaterialJaw MaterialHandle LengthPrice (ex. VAT)
A3131015 3/4"Alloy SteelAlloy Steel-€146.93
B3131518 1/2"SteelAlloy Steel-€171.92
C3132520 1/4"SteelAlloy Steel-€270.78
B3132020 1/4"SteelAlloy Steel18"€228.91
B3133029"SteelAlloy Steel-€494.36
WESTWARD -

Chain Wrenches

StyleModelEnd TypeChain LengthHandle LengthHandle MaterialJaw MaterialPrice (ex. VAT)
A39CG53Double End29 1/2"36"Cast IronAlloy Steel€399.60
B1XJZ4Double End20 1/4"24"Alloy SteelAlloy Steel€197.79
C39CG43Single End16"12"Alloy SteelAlloy Steel€29.00
PROTO -

Universal Chain Wrench, Forged Steel Handle, Deep Milled Teeth

ModelItemPrice (ex. VAT)
J801AD2KYC€106.29
AMPCO SAFETY TOOLS -

Chain Wrench 20 Inch Length Aluminium Bronze

ModelItemPrice (ex. VAT)
W-60AB3HGQ€1,345.26
RIDGID -

Chain, 3235 Chain Tong, Steel

ModelItemPrice (ex. VAT)
93070BL2PFZ€577.95
GEARWRENCH -

Chain Wrench, 1/2 Inch Drive

ModelItemPrice (ex. VAT)
2595DCP6JDQ€47.20

Chain Wrenches And Tongs

Chain wrenches and tongs are equipped with an extra-long handle to tighten around an object and provide extra leverage in turning large items. Raptor Supplies offers a wide range of these single- and double-end chain wrenches and tongs from brands like Ampco, Crescent, Proto, Ridgid and Westward. The double-end jaw design of these units allows turning in either direction without having to remove the tool from the housing assembly, whereas the single end only operates in one direction. Choose from a huge variety of these chain wrenches and tongs available in an overall length ranging from 12 to 87 inches, on Raptor Supplies.

We are here to help!

Looking for a part not listed here?