Center Punches

Filter

Center punches make a small indentation in a metal or wood at a specific point to guide the drill bit or other tool during the drilling or marking process. They are commonly used in the...Read more

GENERAL TOOLS & INSTRUMENTS LLC -

Automatic Center Punchs

StyleModelAdjustableFinishPrice (ex. VAT)
A77Yes-€33.42
B78YesBlack Oxide€59.41
C79YesBlack Oxide€45.43
PROTO -

Center Punch S2 Black

StyleModelPointGrip StyleShank ShapeNumber Of PiecesFinishMaterialContainer TypePunch TypePrice (ex. VAT)
AJ415/16S2-PlainRound1Black OxideSteelPouchCenter Punch€12.25
BJ411/2S21/2"PlainRound1Black OxideSteelPouchCenter Punch€16.37
CJ411/4S21/4"PlainRound1Black OxideSteelPouchCenter Punch€13.03
CJ415/8S29/16"PlainRound1Black OxideSteelPouchCenter Punch€25.37
MAYHEW TOOLS -

Centre Punches

Mayhew centre punches are suitable for marking points for starting drills and piercing metal workpieces for automotive applications. These hex punches feature heat treated steel construction for withstanding harsh impacts and black oxide / shot blast finish for high abrasion resistance. Choose from a wide range of these centre punches, available in 4, 4.5, 5, 6 & 6.25 inch lengths.

StyleModelFinishPointNumber Of PiecesAdjustableMaterialConstructionHexTether CapablePrice (ex. VAT)
A74001-----Steel0.312"Not Tether Capable€8.07
A24001Black Oxide5/32"1NoSteel---€8.86
B24000Black Oxide3/32"1NoSteel---€4.05
C24301Black Oxide5/32"1NoSteel---€9.36
D24002Black Oxide3/16"1NoSteel---€10.32
E74004Shot Blast3/8"1NoSteel---€15.77
F74003Shot Blast5/16"1NoSteel---€10.59
G74002Shot Blast3/16"1NoSteel---€8.70
STARRETT -

18 Series Automatic Center Punches, Adjustable Stroke

StyleModelPointGrip StyleNumber Of PiecesTip SizeShank ShapeOverall LengthFinishAdjustablePrice (ex. VAT)
A18AA0.007"Knurled1---KnurledYes€97.88
B18A0.011"Knurled11/64"Round5"KnurledYes€102.60
C18C0.015"Knurled1---KnurledYes€126.54
STARRETT -

117 Series Center Punches

StyleModelNumber Of PiecesTip SizeOverall LengthPointGrip StyleShank ShapeMaterialFinishPrice (ex. VAT)
A117AA-1/16"3"-KnurledRound--€18.04
B117A------Steel-€18.47
C117C-1/8"4"-KnurledRoundSteel-€17.94
D117E1--1/4"Knurled-SteelKnurled€22.55
E117D1--5/32"Knurled-SteelKnurled€18.18
F117B13/32"4"3/32"KnurledRoundSteelKnurled€17.66
GS117PC5---Knurled-SteelKnurled€91.05
MARTIN SPROCKET -

Center Punches

StyleModelMPNPrice (ex. VAT)
AP38P38€11.88
BP39P39€12.87
CP40P40€13.27
DP42P42€19.80
EP43P43€25.89
DASCO PRO -

Center Punchs

StyleModelPointNumber Of PiecesAdjustableMaterialPunch TypePrice (ex. VAT)
A5341/2"1NoSteelCenter Punch€10.31
A5301/4"1NoSteelCenter Punch€6.68
A5315/16"1NoSteelCenter Punch€6.98
A5327/16"1NoSteelCenter Punch€8.94
STANLEY -

Center Punchs

StyleModelNumber Of PiecesFinishMaterialColorPrice (ex. VAT)
A16-2281Powder CoatChrome Vanadium SteelYellow€5.83
B16-2271Powder CoatChrome Vanadium SteelYellow€3.89
AMPCO SAFETY TOOLS -

Center Punch Non-sparking

StyleModelNumber Of PiecesFinishAdjustableMaterialPrice (ex. VAT)
AP-12941NaturalNoNickel Aluminum Bronze€103.98
AP-12971NaturalNoNickel Aluminum Bronze€209.06
AP-12961NaturalNoNickel Aluminum Bronze€175.34
AP-12951NaturalNoNickel Aluminum Bronze€133.08
AP-1292A1NaturalNoNickel Aluminum Bronze€71.25
WESTWARD -

Automatic Center Punch

StyleModelMaterialNumber Of PiecesGrip StyleShank ShapeFinishAdjustablePoint MaterialContainer TypePrice (ex. VAT)
A2YNE9Steel1KnurledRoundBlack OxideYes-Pouch€41.61
B2YNF2Steel1--Black OxideYes--€58.25
C2YNF1Steel With Carbide Point1--Black OxideYesCarbide-€54.34
TESA BROWN SHARPE -

Auto Center Punch 6 Inch Length

StyleModelFinishNumber Of PiecesAdjustableMaterialPointPoint MaterialPrice (ex. VAT)
A599-773Anodized1NoSteelFlat-€66.38
B599-772Blue Anodized1NoSteel-Steel€81.23
MITUTOYO -

Center Punch Set With Pouch 3 And 4 Inch 5 Pc

ModelItemPrice (ex. VAT)
985-138AA8YFL€37.03
BAILEIGH INDUSTRIAL -

Hole Punch, Manual, 9 ga Capacity, 6 1/4 Inch Throat Depth, Adjdustable Depth Stop

ModelItemPrice (ex. VAT)
1004679CN9AWF€2,248.35
KLEIN TOOLS -

Center Punches, 3/8 Inch Point Diameter

ModelItemPrice (ex. VAT)
66312AH9QPQ€14.40
TESA BROWN SHARPE -

Pin Punch Length 8 Inch Diameter .250 In

ModelItemPrice (ex. VAT)
599-768-4AC7MDX€37.88
TESA BROWN SHARPE -

Center Punch 4 Inch Length 1/2 Inch Diameter Adjustable

ModelItemPrice (ex. VAT)
599-771-2AG3CHC€174.98
BAND-IT -

Center Punch Tool, 4 Inch L Handle

ModelItemPrice (ex. VAT)
CP4000-DCY8NAN€3,734.76
See Details
LISLE -

Automatic Center Punch, 6PK

ModelItemPrice (ex. VAT)
LS/30280CD8FDQ€109.19
See Details
WILLIAMS INDUSTRIAL TOOLS -

Williams Center Punch, 3/8 Inch pt, 5 Inch Size, OAL

ModelItemPrice (ex. VAT)
P-40-THCY8UBJ-
RFQ
WILLIAMS INDUSTRIAL TOOLS -

Williams Center Punch, 1/2 Inch pt, 6 Inch Size, OAL

ModelItemPrice (ex. VAT)
P-42-THCY9BWQ-
RFQ

Center Punches

Center punches are designed to measure the center of a point or a hole for precise drilling in construction, plumbing and industrial applications. Raptor Supplies offers a wide variety of center, pin & self-center punches, as well as machinist scribers from brands like Ampco, Brown & Sharpe, Dasco Pro, Mayhew, Proto, Stanley and Starrett. Proto center punches are used to mark a broad hole, intersecting center lines and pilot drill starting point. They have a single-piece, heat-treated S2 steel body for strength & durability, and their parabolic striking end reduces mushrooming & chipping effects. These high-quality center punches feature a polished identification panel on one side, with the size and the tool number marked in a black inlay. We also offer machinist scribers from General for lifting O-rings & gaskets, and cleaning small grooves in automotive or machining environments. These two-in-one etching tools feature hardened, ground steel needle points that are fixed to the knurled body, with one straight end & the other bent at an angle of 90 degrees. They have a one-handed design which does not require a hammer and utilises the spring impact mechanism for operation. These high-quality punches are available in black oxide, blue anodised, blue corrosion-resistant and knurled finish variants.

Frequently Asked Questions

How do I choose the right size center punch for my application?

Choose a center punch size that matches the size of the drill bit or a slightly smaller one to ensure accuracy and prevent slipping.

How do I prevent the center punch from slipping?

To prevent slipping, ensure that the surface is clean & free of debris and use light, controlled force when striking the tool.

How to maintain these center punches?

To maintain your center punch, keep it clean & dry and periodically sharpen or hone the tip to ensure it remains sharp.

We are here to help!

Looking for a part not listed here?