Brake Motors

Filter

BALDOR MOTOR -

Totally Enclosed Brake Motors, Three Phase, Foot Mounted

StyleModelVoltageNameplate RpmFrameHpPower FactorTypeMax. Ambient Temp.Conduit Box PositionPrice (ex. VAT)
AEBM3611T-D208-230/460V AC1760 RPM182T-773628M50°CF3€2,814.57
BCEBM3615T-D208-230/460V AC1750 RPM184TC-783642M87°CF1€3,373.88
CEBM3714T-D208-230/460V AC1770 RPM215T-853752M81°CF1€5,632.28
DCEBM3710T-D208-230/460V AC1770 RPM213TC7 1/2 hp813736M65°CF1€4,757.20
ABNM3538-D208-230/460V AC1740 RPM561/2 hp693512M65°CF3€1,234.08
DCEBM3714T-D208-230/460V AC1770 RPM215TC-853752M81°CF1€5,814.52
ABNM3542-D208-230/460V AC1750 RPM563/4 hp663514M82°CF3€1,677.91
EEBM3558T-D208-230/460V AC1800 RPM145TY2 hp----€2,172.80
FCEBM3558T-D208-230/460V AC1750 RPM145TCY2 hp753528M90°CF3€2,296.12
AEBM3615T-D208-230/460V AC1750 RPM184T5 hp783642M87°CF1€3,402.93
BCEBM3611T-D208-230/460V AC1760 RPM182TC3 hp773628M50°CF3€2,910.40
CEBM3710T-D208-230/460V AC1770 RPM213T7 1/2 hp813736M65°CF1€4,576.53
GCEBM3554T230/460V AC1770 RPM145TC1 1/2 hp733526M40°C-€2,188.51
GEBNM3546-D230/460V AC1770 RPM561 hp763524M40°C-€1,883.72
GEBNM3546T-D230/460V AC1770 RPM145TY1 hp763524M40°C-€1,883.72
GEBNM3554T-D230/460V AC1770 RPM145TY1 1/2 hp763534M40°C-€2,034.53
LEESON -

Brake Motors, Three Phase, C Face Footed

StyleModelHpFull Load AmpsOverall LengthNominal EfficiencyLength Less ShaftVoltageRpm RangeNameplate RpmPrice (ex. VAT)
A056T17F53491/2 hp2.3-2.4/1.2A16 1/4"72.1%14 3/16"208-230/460V AC1701-1800 RPM1725 RPM€1,117.40
B056T17F53481/3 hp1.5-1.6/0.8A15 3/4"68%13 11/16"208-230/460V AC1701-1800 RPM1725 RPM€993.93
LEESON -

Brakemotors, Single Phase, TENV/TEFC, C Face With Base

StyleModelHpNameplate RpmFrameDesignInsulation ClassPower FactorTypeService FactorPrice (ex. VAT)
A111951.001 hp1725 RPM56CJ, NClass B81KF1€1,545.67
B111950.001/2 hp1725 RPM56CL, NClass B58CF1€1,109.63
C114165.001/3 hp1800 RPM56CL, NClass B54CN1.15€1,062.50
D121816.002 hp1740 RPM145TC-Class F86KF1€1,733.18
E114167.003/4 hp1725 RPM56CL, NClass B64CF1.15€1,509.62
LEESON -

Brakemotors, Three Phase, TEFC, C Face With Base

StyleModelVoltageHpNameplate RpmDesignFrameInsulation ClassPower FactorTypePrice (ex. VAT)
A110670.00208-230/460V AC1/2 hp1800 RPMB, L56CClass B67TN€1,139.12
B114155.00208-230/460V AC3/4 hp1725 RPMB, K56CClass B65TF€1,332.72
C122250.00208-230/460V AC2 hp1745 RPMB, L145TCClass F75.6TF€1,861.67
D110669.00208-230/460V AC1/3 hp1800 RPMLC56CClass B66TN€1,015.25
E110671.00208-230/460V AC3/4 hp1800 RPMB, L56CClass F70TN€1,332.72
F119563.00208-230/460V AC1 hp1760 RPMB, N56CClass F68.5TF€1,628.31
G122248.00230/460V AC1 hp1800 RPMB, N143TCClass F68.5TF€1,637.53
H122249.00230/460V AC1 1/2 hp1750 RPMB, L145TCClass B67.7TF€1,800.02
I140639.00230/460V AC10 hp1800 RPMB, H215TCClass F77TF€4,719.57
BALDOR MOTOR -

Foot Mounted Motors, Three Phase, TEFC

StyleModelVoltageNameplate RpmFrameHpPower FactorTypeMax. Ambient Temp.Full Load TorquePrice (ex. VAT)
AEBM3558T208-230/460V AC1755 RPM145T2 hp733530M74°C5.95 lbs.-ft.€2,456.36
AEBM3554T208-230/460V AC1760 RPM145T1 1/2 hp733526M53°C4.47 lbs.-ft.€2,340.11
AEBM3546208-230/460V AC1760 RPM561 hp713519M43°C2.97 lbs.-ft.€2,037.67
AEBM3611T208-230/460V AC1760 RPM182T3 hp753631M48°C8.88 lbs.-ft.€3,098.15
AEBM3546T208-230/460V AC1760 RPM143T1 hp713519M43°C2.97 lbs.-ft.€2,078.53
AEBM3615T208-230/460V AC1750 RPM184T5 hp783642M87°C14.9 lbs.-ft.€3,756.43
AEBM3714T208-230/460V AC1770 RPM215T10 hp853752M81°C29.5 lbs.-ft.€6,226.93
BEBM4104T230/460V AC1780 RPM284T30 hp821052M73°C90 lbs.-ft.€16,281.78
CEBM2334T230/460V AC1765 RPM256T-840952M74°C59 lbs.-ft.€11,429.54
CEBM2333T230/460V AC1765 RPM254T-830944M67°C44.5 lbs.-ft.€8,808.98
CEBM4103T230/460V AC1770 RPM284T25 hp841046M63°C74.2 lbs.-ft.€14,438.13
AEBM3710T230/460V AC1770 RPM213T-813736M65°C22.4 lbs.-ft.€4,954.37
BALDOR MOTOR -

Three Phase Motors, Foot Mounted, TEFC

StyleModelVoltageHpNameplate RpmPower FactorTypeNo. Of PolesFull Load TorqueNo Load AmpsPrice (ex. VAT)
ABM3538208-230/460V AC1/2 hp1725 RPM693420M41.5 lbs.-ft.0.54A€1,284.36
BBM3543208-230/460V AC3/4 hp1140 RPM593428M63.4 lbs.-ft.1.1A€1,857.79
ABM3569208-230/460V AC1/3 hp1725 RPM643416M41 lbs.-ft.0.54A€1,182.23
BBM3542208-230/460V AC3/4 hp1725 RPM603420M42.25 lbs.-ft.1.2A€1,502.74
BBM3539230/460V AC1/2 hp1140 RPM553418M62.3 lbs.-ft.0.95A€1,769.81
BALDOR MOTOR -

Footless Brake Motors, Three Phase, TEFC, 575V

StyleModelNameplate RpmFrameHpPower FactorTypeMax. Ambient Temp.Conduit Box PositionFull Load TorquePrice (ex. VAT)
AVEBM3615T-5D1750 RPM184TC5 hp823640M79°CF115 lbs.-ft.€3,458.71
BVEBM3558T-5D1755 RPM145TC-733530M73°CF35.95 lbs.-ft.€2,172.80
AVEBM3611T-5D1760 RPM182TC-773628M50°CF19 lbs.-ft.€2,868.77
BVEBM3546T-5D1760 RPM143TC1 hp713519M43°CF32.97 lbs.-ft.€2,044.75
BVEBM3554T-5D1760 RPM145TC1 1/2 hp733526M53°CF34.47 lbs.-ft.€2,128.01
BALDOR MOTOR -

Foot Mounted Motors, Three Phase, ODP

StyleModelVoltageNameplate RpmFrameHpPower FactorTypeWire SizeLeadPrice (ex. VAT)
AEBM3218T208-230/460V AC1750 RPM184T-813640M16 AWG9#16€3,430.42
BBM3116208-230/460V AC1725 RPM56-703424M18 AWG9#18€1,532.59
AEBM3248T208-230/460V AC1750 RPM184T5 hp813640M16 AWG9#16€2,948.12
CEBM2513T208-230/460V AC1765 RPM254T15 hp863938M12 AWG9#12€7,162.51
CEBM3311T208-230/460V AC1770 RPM213T7 1/2 hp793733M14 AWG9#14€4,311.01
AEBM3116T208-230/460V AC1765 RPM143T-703524M18 AWG9#18€1,786.30
CEBM3313T208-230/460V AC1770 RPM215T-823739M14 AWG9#14€5,406.84
AEBM3211T208-230/460V AC1765 RPM182T3 hp743630M16 AWG9#16€2,776.07
AEBM3154T230/460V AC1770 RPM145T1 1/2 hp----€1,982.69
AEBM3157T230/460V AC1755 RPM145T2 hp----€2,262.33
-

Brake AC Motors

StyleModelFrameVoltageNameplate RpmConduit Box PositionService FactorFull Load AmpsFrame MaterialShaft Dia.Price (ex. VAT)
ABMU1P2D143T208-230/460V AC1800 RPMF11.253-3.1/1.5ASteel7/8"€2,568.74
B213TTTHD16038213T-------€3,563.93
B213TTTL16038213TC230/460V AC1770 RPMF1, F2119.2/9.6AAluminum1 3/8"€3,998.37
BALDOR MOTOR -

Footless Break Motors, Three Phase, TEFC

StyleModelVoltageHpNameplate RpmFramePower FactorTypeFull Load TorqueNo. Of Motor LeadsPrice (ex. VAT)
AKBM3458208-230/460V AC1/3 hp1725 RPM56C643416M1 lbs.-ft.9€1,179.87
BVEBM3611T208-230/460V AC3 hp1760 RPM182TC753631M8.88 lbs.-ft.9€2,516.07
BVEBM3615T208-230/460V AC5 hp1750 RPM184TC783642M14.9 lbs.-ft.9€2,948.12
BVEBM3558208-230/460V AC2 hp1755 RPM56C733530M5.95 lbs.-ft.9€2,190.86
BVEBM3546T208-230/460V AC1 hp1760 RPM143TC713519M2.97 lbs.-ft.9€2,032.17
AVBM3542208-230/460V AC3/4 hp1725 RPM56C713428M2.25 lbs.-ft.9€1,539.65
AKBM3454208-230/460V AC1/4 hp1725 RPM56C663413M0.75 lbs.-ft.9€1,109.96
BVEBM3714T208-230/460V AC10 hp1770 RPM215TC853752M29.5 lbs.-ft.9€5,894.64
BVEBM3554T208-230/460V AC1 1/2 hp1760 RPM145TC733526M4.47 lbs.-ft.9€2,188.51
BVEBM3554208-230/460V AC1 1/2 hp1760 RPM56C733526M4.47 lbs.-ft.9€2,128.01
CVEBNM3542208-230/460V AC3/4 hp1750 RPM56C73---€2,084.80
AVBM3538208/230/460V AC1/2 hp1725 RPM56C693420M1.5 lbs.-ft.9€1,314.20
BVEBM3546230/460V AC1 hp1770 RPM56C713519M2.97 lbs.-ft.9€1,772.17
BVEBM3710T230/460V AC7 1/2 hp1770 RPM213TC813736M22.4 lbs.-ft.9€5,405.27
BVEBM3558T230/460V AC2 hp1760 RPM143TC733530M5.95 lbs.-ft.9€2,250.55
CVEBNM3538230/460V AC1/2 hp1765 RPM56C643516M1.49 lbs.-ft.9€1,854.65
AVBM3542-5575V AC3/4 hp1750 RPM56C743516M2.24 lbs.-ft.3€1,539.65
LEESON -

Premium Duck Washguard Brakemotors, Three Phase, TENV, C Face With Base

StyleModelHpFull Load AmpsOverall LengthPowerCodeNominal EfficiencyApplicationVoltagePrice (ex. VAT)
A119785.001 hp2.8-3/1.4A18"0.75 kWL82.5%Farm Duty208-230/460V AC€5,967.54
B116483.001/2 hp1.6A16 1/2"0.37 kWK78.5%Washdown208-230/460V AC€5,265.06
LEESON -

White Duck Washguard Brakemotors, TENV/TEFC, C Face With Base

StyleModelHpFramePower FactorTypeFull Load AmpsOverall LengthShaft Dia.PowerPrice (ex. VAT)
A122195.001 1/2 hp145TC67.7TF2.4A18 1/2"7/8"1.1 kW€2,337.08
B119486.001 hp56HC77.7TN2.8-3/1.4A17"5/8"0.75 kW€1,697.86
C122193.001 hp143TC77.7TN1.3A17"7/8"0.75 kW€1,713.34
LEESON -

White Duck Washguard Brakemotors, TENV/TEFC, C Face Less Base

StyleModelHpDesignFrameNameplate RpmPower FactorTypeOverall LengthShaft Dia.Price (ex. VAT)
A122194.001 1/2 hpB145TC1750 RPM67.7TF18 1/2"7/8"€2,308.20
B119485.001 hpB56C1750 RPM77.7TN17"5/8"€1,678.40
C116463.001/2 hpB56C-67TN14 1/2"5/8"€1,319.33
D122196.002 hpC145TC1745 RPM75.6TF19"7/8"€2,367.34
LEESON -

Brakemotors, Three Phase, TEFC, C Face Less Base

StyleModelVoltageHpDesignFrameNameplate RpmInsulation ClassPower FactorTypePrice (ex. VAT)
A114159.00208-230/460V AC1/2 hpB, K56C1800 RPMClass B63TF€1,120.69
B122251.00208-230/460V AC1 hpB, N143TC1760 RPMClass F68.5TF€1,590.86
C114160.00208-230/460V AC3/4 hpB, K56C-Class B65TF€1,314.86
D122252.00208-230/460V AC1 1/2 hpC, L145TC1750 RPMClass F67.7TF€1,787.35
E119564.00208-230/460V AC1 hpB, N56C-Class F68.5TF€1,582.22
F122253.00208-230/460V AC2 hpB, L145TC1745 RPMClass F75.6TF€1,836.32
G114158.00208-230/460V AC1/3 hpL56C1800 RPMClass B66TN€1,030.22
H119565.00208-230/460V AC1 1/2 hpC, L56C1750 RPMClass F67.7TF€1,774.66
I141309.00230/460V AC10 hpB, H215TC1800 RPMClass F77TF€4,688.46
J141308.00230/460V AC7 1/2 hpA, H213TC1800 RPMClass F71.7TF€3,701.45
LEESON -

Brakemotors, Three Phase, Drip Proof, C Face Less Base

StyleModelVoltageHpDesignFrameInsulation ClassPower FactorService FactorFull Load AmpsPrice (ex. VAT)
A114166.00208-230/460V AC1 hpB, K56CClass B581.154.2/2.1A€1,336.77
B114157.00208-230/460V AC3/4 hpB, K56CClass B651.252.8/1.4A€1,238.24
C116766.00230/460V AC1 1/2 hpC, L56CClass B641.155.6/2.8A€1,555.71
D122241.00230/460V AC2 hpB, L145TCClass F75.61.155.8/3.2A€1,867.44
LEESON -

Brakemotors, Three Phase, TENV/TEFC, Rigid Base

StyleModelVoltageHpNameplate RpmDesignFrameInsulation ClassPower FactorFull Load AmpsPrice (ex. VAT)
A122247.00208-230/460V AC2 hp1745 RPMB, L145Class F75.62A€1,767.76
B114147.00208-230/460V AC3/4 hp1800 RPMB, K56Class B652.8/1.4A€1,287.79
C122246.00208-230/460V AC1 1/2 hp1800 RPMB, L145TClass B67.74.6-4.8/2.4A€1,725.12
D119561.00230/460V AC1 hp1800 RPMB, N56Class B68.53.2/1.6A€1,533.82
E122245.00230/460V AC1 hp1200 RPMB, K145TClass F603.8/1.9A€2,163.59
F140636.00230/460V AC10 hp1800 RPMB, H215TClass F7728.8-26.8/13.4A€3,999.91
LEESON -

Brake Motors, Three Phase, Totally Enclosed, C Face Footless

StyleModelVoltageHpBrake RatingMotor Thermal ProtectionFull Load AmpsOverall LengthPowerNominal EfficiencyPrice (ex. VAT)
A5K49KN4563208-230/460V AC1/2 hp3 lbs.-ft.Thermostat0.9A14 1/16"0.37 kW78.5%€1,118.63
B5K49PN4565230/460V AC3/4 hp6 lbs.-ft.No1.25A14 9/16"0.55 kW80%€1,312.49
StyleModelVoltageFrameHpNameplate RpmPower FactorTypeFull Load TorqueNo Load AmpsPrice (ex. VAT)
AVRBM3538208-230/460V AC56C1/2 hp1725 RPM693420M1.5 lbs.-ft.0.54A€2,004.68
AVRBM3542208-230/460V AC56C3/4 hp-713428M2.25 lbs.-ft.0.76A€2,347.95
AVRBM3546T230/460V AC143TC1 hp1725 RPM773436M3.08 lbs.-ft.0.896A€2,892.34
AVRBM3558T230/460V AC145TC2 hp1700 RPM777536M6.2 lbs.-ft.1.75A€3,024.31
AVRBM3561T230/460V AC145TC-1750 RPM777543M8.91 lbs.-ft.2.33A€3,113.85
AVRBM3554T230/460V AC145TC1 1/2 hp1700 RPM757530M4.62 lbs.-ft.1.24A€2,942.62
AVRBM3546230/460V AC56C1 hp1725 RPM773436M3.08 lbs.-ft.0.896A€2,704.60
BALDOR MOTOR -

Three Phase Break Motors, C- Face, Footless, ODP

StyleModelVoltageHpNameplate RpmMotor Enclosure DesignFramePower FactorTypeMax. Ambient Temp.Price (ex. VAT)
AVBM3116208-230/460V AC1 hp1725 RPMOpen Dripproof56C703424M71°C€1,566.35
AVBM3112208-230/460V AC3/4 hp1725 RPMOpen Dripproof56C603420M-€1,438.31
AVBM3154208-230/460V AC1 1/2 hp1735 RPMOpen Dripproof56C713519M-€1,820.09
BVEBM3154T230/460V AC1 1/2 hp1770 RPMOpen Slotted Band145TC723522M40°C€2,084.80
BVEBM3248T230/460V AC5 hp1750 RPMOpen Dripproof184TC803640M40°C€2,582.84
BVEBM3211T230/460V AC3 hp1765 RPMOpen Dripproof182TC743630M40°C€2,472.86
AVBM3108230/460V AC1/2 hp1725 RPMOpen Dripproof56C633416M57°C€1,238.01
BVEBM3116T230/460V AC1 hp1770 RPMOpen Dripproof143TC713520M40°C€1,996.05
BVEBM3218T230/460V AC5 hp1750 RPMOpen Dripproof184TC803640M40°C€2,974.82
BVEBM3157T230/460V AC2 hp1755 RPMOpen Slotted Band145TC763526M40°C€2,156.29
BALDOR MOTOR -

Footless Break Motors, Single Phase, TEFC

StyleModelFrameHpPower FactorTypeMax. Ambient Temp.Full Load TorqueClassAmpsPrice (ex. VAT)
AVBL351056C-923522LC81°C2.94 lbs.-ft.Class F9/4.5A€1,940.19
AKBL340656C1/3 hp603414L83°C1 lbs.-ft.Class B6/3A€1,368.58
AKBL340956C1/2 hp663421L77°C1.5 lbs.-ft.Class B7.4/3.7A€1,409.96
BVBL350756C3/4 hp783428LC89°C2.25 lbs.-ft.Class F8.4/4.2A€1,949.86
AVBL3510T143TC1 hp923522LC81°C2.94 lbs.-ft.Class F9/4.5A€2,065.64
BALDOR MOTOR -

Three Phase Brake Motors, C-Face, Footless, Totally Enclosed

StyleModelVoltageHpNameplate RpmFrameTypeMax. Ambient Temp.Power FactorFull Load TorquePrice (ex. VAT)
AVBNM3538-D208-230/460/480V AC1/2 hp1800 RPM56C----€1,642.57
BVEBM3542-D208-230/460V AC3/4 hp1765 RPM56C3516M40°C730 lbs.-ft.€1,830.30
BVEBM3558T-D208-230/460V AC2 hp1755 RPM145TC3530M40°C735.95 lbs.-ft.€2,163.84
BVEBM3554-D208-230/460V AC1 1/2 hp1760 RPM56C3526M53°C-4.47 lbs.-ft.€1,982.69
CVBM3542-D208-230/460V AC3/4 hp1750 RPM56C3517M38°C732.22 lbs.-ft.€1,667.70
BVEBM3546-D208-230/460V AC1 hp1760 RPM56C3519M43°C712.97 lbs.-ft.€1,904.12
AVEBM3615T-D208-230/460V AC5 hp1750 RPM184TC3642M87°C7814.9 lbs.-ft.€3,458.71
CVBM3538-D208-230/460V AC1/2 hp1740 RPM56C3511M51°C581.52 lbs.-ft.€1,606.42
BVEBM3546T-D208-230/460V AC1 hp1760 RPM143TC3519M40°C712.97 lbs.-ft.€2,036.33
DVEBM3710T-D208-230/460V AC7 1/2 hp1770 RPM213TC3736M65°C8122.25 lbs.-ft.€4,710.07
AVBNM3542-D208-230/460V AC3/4 hp1750 RPM56C3514M82°C662.27 lbs.-ft.€1,706.18
BVEBM3554T-D230/460V AC1 1/2 hp1770 RPM145TC3526M40°C734.47 lbs.-ft.€2,128.01
EVEBNM3554T-D230/460V AC1 1/2 hp1770 RPM145TC3534M40°C760 lbs.-ft.€2,084.80
EVEBNM3554-D230/460V AC1 1/2 hp1770 RPM56C3534M40°C760 lbs.-ft.€2,012.54
EVEBM3558-D230/460V AC2 hp1760 RPM56C3528M40°C750 lbs.-ft.€2,161.79
AVEBM3611T-D230/460V AC3 hp1760 RPM182TC3631M40°C758.88 lbs.-ft.€2,868.77
EVEBM3714T-D230/460V AC10 hp1770 RPM215TC3752M40°C85-€5,461.04
EVEBNM3546-D230/460V AC1 hp1770 RPM56C3524M40°C760 lbs.-ft.€1,920.63
12

Brake Motors

Brake motors are used on conveyors, machine tools, speed reducers, door operators and hoists which require quick stop. Raptor Supplies offers a wide variety of brake motors from brands like Lesson, Baldor and Marathon Motors. These brake motors offer braking as a safety measure when power is cut abruptly. Leeson brake motors feature drip proof / totally enclosed fan cooled / totally enclosed non-ventilated enclosures to ensure protection from dust, water and air-borne contaminants. Selected models use Polyrex EM lubricant to resist oil & water leakage at higher temperatures. These motors deliver speed up to 1800 rpm and allow both round as well as rigid mounting for smooth installation. Marathon brake motors are equipped with ball bearings to provide low motor friction and prevent lubricant leakage. These motors are capable of being operated up to an ambient temperature of 40 degrees F and deliver speed ranging between 1101 & 1800 rpm. These brake motors are available in 1 and 3 phase options on Raptor Supplies.

We are here to help!

Looking for a part not listed here?