Below-the-Hook Pallet Lifters

Filter

VESTIL -

HDP Series Pallet Lifters

Adjustable bails are components of Vestil HDP Series pallet lifters designed to lift and transport heavy pallets in warehouses, distribution centres and other industrial settings. They feature a lifting arm or mechanism to engage the pallet or load and are adjustable to accommodate different pallet sizes or load configurations. These units are made of aluminium for durability and corrosion resistance.

StyleModelFork SpacingCapacityFork LengthBail HeightBail WidthFork Saddle WidthHandle LengthLifting Height Max.Price (ex. VAT)
AHDP-6-5413"6000 lbs.54"7"4"13"28"47 3/4"€4,129.20
BHDP-6-4213"6000 lbs.42"7"4"13"28"47 3/4"€3,296.64
CHDP-6-4813"6000 lbs.48"7"4"13"28"47 3/4"€3,816.37
DHDP-4-3617"4000 lbs.36"5"3"17"29 3/4"48"€2,508.53
EHDP-4-4817"4000 lbs.48"5"3"17"29 3/4"48"€2,983.68
FHDP-4-4217"4000 lbs.-5"3"17"29 3/4"48"€2,675.03
GHDP-2-4221"2000 lbs.-5"3"21"31.63"48"€2,175.50
HHDP-2-4821"2000 lbs.48"5"3"21"31.63"48"€2,246.49
IHDP-2-3621"-36"5"3"21"31.63"48"€2,067.19
StyleModelHeadroomFork WidthFork HeightCapacityFork LengthMaterial Above The Bail OpeningOverall WidthThroat HeightPrice (ex. VAT)
A90-1-4257 1/2"2"2"--1"25"48"€5,588.83
RFQ
A90-1-3657 1/2"2"2"-36"1"25"48"€5,420.37
RFQ
A90-1-4858 1/2"2"2"-48"1"25"48"€5,928.32
RFQ
A90-2-4259 1/2"4"2"4000 lbs.-1"25"48"€7,231.92
RFQ
A90-2-3659 1/2"3"2"4000 lbs.36"1"25"48"€6,476.55
RFQ
A90-2-4859 1/2"4"2"4000 lbs.48"1"25"48"€7,659.21
RFQ
A90-3-4261 1/2"4 1/2"2 1/2"6000 lbs.-1 1/2"25"48"€8,989.23
RFQ
A90-3-5461 1/2"4 1/2"2 1/2"6000 lbs.54"1 1/2"-48"€11,309.45
RFQ
A90-3-4861 1/2"4 1/2"2 1/2"6000 lbs.48"1 1/2"27"48"€10,477.20
RFQ
StyleModelHeadroomFork WidthMaterial Above The Bail OpeningThroat HeightFork LengthCapacityOverall WidthPrice (ex. VAT)
A93W-1-4860"2"1/2"48"36"--€7,736.26
RFQ
A93W-2-4862"4"3/4"48"36"4000 lbs.25"€9,619.97
RFQ
StyleModelHeadroomFork WidthFork HeightCapacityOverall WidthMaterial Above The Bail OpeningThroat HeightFork LengthPrice (ex. VAT)
A94-1-4858"2"2"-25"1/2"48"36"€6,605.72
RFQ
A94-2-4862"4"2"4000 lbs.25"3/4"48"36"€8,223.71
RFQ
A94-3-4865"4 1/2"2 1/2"6000 lbs.27"1"48"36"€10,749.66
RFQ
VESTIL -

Coil Lifter, 1500 Lb. Capacity, 36 Inch Rod Length

ModelItemPrice (ex. VAT)
HDP-CLAG7UBC€1,269.52
CALDWELL -

Load Lifter Adjustable 2t L43

ModelItemPrice (ex. VAT)
90ACL - 2AE6JEB€8,888.45
RFQ

Below-the-Hook Pallet Lifters

Pallet jacks are suitable for lifting heavy & bulky loads without the additional requirement of chains & slings in storage facilities, warehouses and shipyards. Raptor Supplies offers a wide array of Caldwell, Dayton and Vestil pallet lifters featuring rugged steel construction for ensuring high strength and protection against corrosive fluids & harsh industrial conditions. Selected pallet lifters from Caldwell come equipped with an adjustable bail facility for balanced handling with different load centres and a maximum load capacity of 6600 lb. The adjustable forks & throat of these lifters facilitate quick fork spread adjustment and easy handling of higher stacked loads, respectively. Dayton pallet jacks are integrated with dual fixed wheels for user convenience and maximum job-site portability. Choose from a wide variety of these pallet jacks available in fork lengths ranging from 36 to 54 inches on Raptor Supplies.

We are here to help!

Looking for a part not listed here?