Beam And Steel Anchors

Filter

Beam And Steel Anchors

Beam and steel anchors are designed to provide overhead anchorage of personal fall arrest systems. These units help workers stay stable when working at elevated heights and can be easily attached or removed from steel I-beams creating a portable and secure anchor point. Raptor Supplies offers a wide range of these steel beam anchors from brands like Condor, DBI-SALA, Falltech, Miller by by Honeywell, MSA, Protecta and Vestil. MSA cross arm straps provide maximum protection to lanyards or lifelines in personal fall arrest system (PFAS) and restrain systems (especially in slopes). These ANSI-rated double D-ring connector straps can handle tensile loads up to 5000 lb without breaking or fracturing when stretched. They also facilitate temporary installation and are available in polyester and vinyl material options. Falltech beam anchors feature a threaded crossbar and jaws with knurled rings for fine adjustment. These units can be installed temporarily or permanently on vertical or horizontal I-beams and offer a high degree of mobility with a maximum load capacity of 425 lb. Choose from a wide range of these products available in 13 and 18 inches length options on Raptor Supplies.

We are here to help!

Looking for a part not listed here?