PROTECTA

Protecta, a Capital Safety brand, is a leading manufacturer of fall-safety equipment specialising in heights, confined spaces and industrial rescues. The Protecta catalogue includes body harnesses, lanyards, lifelines, body belts and anchors. Protecta harnesses provide comfort and safety to workers at construction sites and in different manufacturing, military maintenance and transportation units. These Protecta safety harnesses feature back D-rings to reduce the need for readjustment throughout the workday, and a modular design for improved fit and to provide a sleek look. Fall protection lanyards are made from alloy / zinc-plated steel, and have durable and strong polyester / Kevlar / nylon as the line material. Choose from a wide range of these industrial safety products and Protecta fall protection kits on Raptor Supplies.

See More

Request a Quote

Product Categories

PROTECTA Harnesses

HarnessesUsed to minimise the risk of injuries and protect workers from accidental falls in construction and maintenance industries. Feature softer hip padding, stiff belt webbing, fixed back D-ring and auto-resetting lanyard keepers(160 Products)

PROTECTA Shock-Absorbing Lanyards

Shock-Absorbing LanyardsIdeal for construction workers, crane operators, rock climbers and bridge painters. Made from alloy / zinc plated steel and have high resistance to abrasion. Available in different lengths, anchorage types and durable line materials(21 Products)

PROTECTA Positioning and Restraint Lanyards

Positioning and Restraint LanyardsOSHA-compliant positioning lanyards designed to allow for better positioning when used with D-ring equipped harnesses. Feature a durable twist link chain construction, snap hooks at leg ends and a self-locking steel rebar hook at the center (4 Products)

PROTECTA Body Belts

Body BeltsFeature quick and easy tongue buckle adjustment and used with full-body harnesses for providing fall protection, especially in standing work positions. Offered in waist sizes up to 40 inches(3 Products)

PROTECTA Fall Protection Kits

Fall Protection KitsHighly reliable kits containing a lightweight and durable basic harness with pass-thru buckle legs and 5-point adjustment, a reusable roof anchor, a rope adjuster with shock-absorbing lanyard, a lightweight lifeline with a snap hook and a bucket with handle (3 Products)

PROTECTA Self-Retracting Lifelines

Self-Retracting LifelinesUsed by professionals working at heights to prevent accidental falls. Feature self-locking anchorage, built-in carrying handle, self-locking impact hook with indicator and a reserve lifeline system(2 Products)

PROTECTA Specialty Anchors

Specialty AnchorsIncludes dual-ring tie-off adapters intended for use with self-retracting lifelines, lanyards and full-body harnesses. Feature an auto-lock carabiner at one end and two high strength steel D-rings at the other end. Support a maximum weight of 310 lb (2 Products)

PROTECTA Concrete Anchors

Concrete AnchorsReusable concrete wedge anchors with a built-in swivelling D-ring to provide a compatible connection for fall protection systems. Feature an exclusive easy-grip trigger for easy installation and removal. Can be installed in multiple orientations for added job site flexibility (1 Product)

PROTECTA Horizontal and Vertical Lifelines

Horizontal and Vertical LifelinesIncludes 50 and 100 ft nylon vertical lifelines for use with connecting devices, harnesses and rope grabs, and horizontal lifeline systems that can accommodate up to two users(1 Product)

PROTECTA Roofing Anchors

Roofing AnchorsKnock-down disposable roof anchors suitable for installation onto flat or sloped wooden roofs. Feature a unique stamped design that can be bent to fit the contours of the roof and zinc-plated steel construction to prevent corrosion build-up. Offered in a pack of 12 pieces (1 Product)

PROTECTA Rope Grabs

Rope GrabsDesigned for use with 5/8 inch diameter polyester / polypropylene blend rope lifelines. Feature a mobile design that automatically follows users as they move up or down and a cam lever brake to lock the rope grab in case of a fall. Allow users to fix the grab in place (1 Product)

About Protecta

Protecta, a Capital Safety brand, is a leading manufacturer of fall-safety equipment specialising in heights, confined spaces and industrial rescues. The Protecta catalogue includes body harnesses, lanyards, lifelines, body belts and anchors. Protecta harnesses provide comfort and safety to workers at construction sites and in different manufacturing, military maintenance and transportation units. These Protecta safety harnesses feature back D-rings to reduce the need for readjustment throughout the workday, and a modular design for improved fit and to provide a sleek look. Fall protection lanyards are made from alloy / zinc-plated steel, and have durable and strong polyester / Kevlar / nylon as the line material. Choose from a wide range of these industrial safety products and Protecta fall protection kits on Raptor Supplies.