Confined Space TripodsThey have three legs for providing a stable base during vertical entry and exit. These tripod systems are positioned over an entry point and use a winch or self-retracting lifeline (SRL) to raise, lower & retrieve workers.(5 Products)
Body BeltsThey are used with a full-body harness to provide fall protection. They feature side D-rings to allow partial / full lateral movement and leather tool loops for attaching handy tools during repair or work positioning jobs. These body belts are available in nylon & polyester webbing materials.(33 Products)
Beam and Steel AnchorsHoneywell Miller adjustable / fixed beam anchors are used for clamping I or H-beam flanges to provide temporary / permanent anchorage, snap-hook & carabiner attachment. They provide quick-click adjustment with a positive-locking engagement system for beam fall protection (maximum capacity: 410 lb).(17 Products)
Fall Rescue DevicesThe brand's fall rescue devices are used to rescue a worker who has fallen in a confined space by safely raising or lowering them. This self-rescue or assisted-rescue equipment prevents fall related injuries / accidents.(12 Products)
Concrete AnchorsHoneywell Miller concrete anchors are multi-functional grips used for anchoring, scaffolding and removing concrete debris after demolition. They can be removed & reinstalled easily and are available in forged steel, galvanised steel & polyester variant.(11 Products)
CarabinersThese OSHA-compliant fall limiters feature a smooth connector nose to prevent snagging on harness webbing and a D-pad clip for easy channelling of the Twin Turbo G2 connector.(7 Products)
Confined Space Hoist MountsHoneywell Miller confined space hoist mounts are used for mounting confined space equipment to floors or walls. They are made of sand blasted stainless steel or zinc plated steel for outdoor applications.(5 Products)
Confined Space Hoist Lower Mast ExtensionsThey extend the height & reach of a davit system by attaching between a davit base & a mast arm. They are available in 21, 33 & 45 inch heights.(3 Products)
Confined Space Hoist Upper MastsThese masts are connected to davit bases or arms for mounting winches or self-retracting lifelines. They are used to extend the height of davit systems.(3 Products)
Fall Rescue AccessoriesHoneywell Miller fall rescue accessories like cable climbing / lifeline systems provide stepping clearance to workers while climbing up or down fixed ladders. Trailing cable sleeves lock in place on cable lifeline systems when they detect a fall and prevent injury.(3 Products)
Confined Space Entry WinchesThese winches mount to tripods, davit arms or guard rails for lowering and lifting workers in confined spaces.(2 Products)
Confined Space Hoist Portable BasesThey are used to convert davit systems to freestanding units and move them from one location to another. They feature a counterweight to withstand the weight of davit mast arm and a worker.(2 Products)
Confined Space Winch Mounting BracketsThese mounting brackets are used to connect a winch to confined space equipment.(2 Products)
Fall Arrest Post Davit ArmsThey are ideal for fall protection & retrieval of workers in confined space applications where overhead anchoring is not possible.(2 Products)