Ball Valve Connection Adapters

Filter

APOLLO VALVES -

Ball Valve Connection Adapters

Apollo Valves manufactures high-quality and cost-efficient connection adapters for ball valves. Apollo ball valve connection adapters are made in compliance with RoHS, ASTM F1807, ANSI / NSF 61-8 and MSS SP-110 standards. These connection adapters can operate at temperatures ranging from 32 degrees Fahrenheit to 210 degrees Fahrenheit and have a maximum operating pressure of 600 psi. They are available in PVC, CPVC, Poly and PEX and in different connection types, including FNPT, push and sweat. Shop from a wide range of these connection adapters in different connection sizes on Raptor Supplies.

StyleModelConnection SizeTemp. RangeConnection TypeMax. PressurePrice (ex. VAT)
A69BV0306PZB1/2"+32°F to +210°FCPVC400 psi€2.05
A69BV0406PZ3/4"+32°F to +210°FCPVC400 psi€2.80
StyleModelMPN
A9280992809
RFQ
A9281092810
RFQ
A9281192811
RFQ
StyleModelMPN
A9280692806
RFQ
A9280792807
RFQ
A9280892808
RFQ
BRADLEY -

Ball Valve Adapter, Right hand

ModelItemPrice (ex. VAT)
153-372RGRCH9QEW€25.49
HILMOR -

Ball Valve Adapter, 8 Inch Length, Black

ModelItemPrice (ex. VAT)
1839149CM6UYA€52.56
See Details
HILMOR -

Ball Valve Adapter, 8 Inch Length, 3 Pcs

ModelItemPrice (ex. VAT)
1839148CM6UXZ€138.71
See Details
UNIWELD -

Ball Valve Adaptor, 1/4 X 1/4 Inch, Blue, 45 Degree Bend

ModelItemPrice (ex. VAT)
92833CD4TEA-
RFQ

Ball Valve Connection Adapters

Raptor Supplies offers a wide range of ball valve connection adapters from brands like Apollo and Uniweld. Ball valve adapters are designed to provide a leakproof pipe and tube fitting solution in plumbing applications, thereby eliminating the need for costly transition fittings. Apollo ball valve connection adapters are RoHS and ANSI compliant adapters capable of withstanding pressure up to 600 PSI. They are ideal for use with 1/2 inch pipemaster universal ball valves (69BV0501PZ, 69BV0501PZ & 69BV0401PZ) and pipelines where pressure & flow delivery is required to be steady & constant. These ball valves are offered in CPVC, CWP & FNPT connection types. Uniweld inline and panel mount ball valve adapters are designed to reduce refrigerant loss by closing the valve before disconnecting from the system. 45-degree bendable adapters for easy access to confined areas are also available.

We are here to help!

Looking for a part not listed here?