UNIWELD

The brand's catalogue comprises cutting & welding outfits, cutting attachments, welding handles, hand cutting torches, cutting tips, machine cutting torches, heating / brazing / welding tips, inflators, pinpoint flame tools and manifolds. Uniweld automotive regulators are designed for monitoring pressure while charging A/C systems. They have piston actuated seats for durability and a polycarbonate lens & steel case for structural integrity. They have a T style handle for quick pressure adjustment. Their porous metal inlet filter ensures no contamination through the gauge assembly and A/C system, thus prolonging the A/C system life. They have large dual gauges for minimising reading errors during real-time monitoring.

See More

Request a Quote

Product Categories

UNIWELD Gas Welding Outfits

Gas Welding OutfitsIncludes heavy-duty Uniweld portable outfits for welding, heating, brazing and cutting metals. Feature an A-style tip mix portable hand cutting torch and oxy / acetylene regulators with gauges(84 Products)

UNIWELD Regulators

Regulators(69 Products)

UNIWELD Manifold Gauge Sets

Manifold Gauge SetsFeature a high torque hair spring movement and a pulsation dampener to provide accurate readings for testing and recovery of refrigerators, AC units and HVAC systems. Available in 2-valve, 4-valve and digital manifold variants in different connection types and sizes(120 Products)

UNIWELD Gas Welder Fittings

Gas Welder FittingsIncludes adaptors, check valves, nipples, nuts, caps and other accessories for use with Uniweld welding torches. Available in different connection types and sizes(112 Products)

UNIWELD Flexible Gas Hoses

Flexible Gas HosesHigh-quality welding hoses capable of withstanding up to 200 PSI working pressure; ideal for safely transporting LP, acetylene and oxyacetylene gases. Available in 10 & 12.5 ft length and 3/8 & 5/8 inch thread size variants(2 Products)

UNIWELD Manifold Gauge Set Accessories

Manifold Gauge Set AccessoriesIncludes highly durable and flexible rubber gauge boots to protect gauges on manifolds and gas regulators from bumps and impacts. Available for 1-1/2, 2, 2-1/2 and 3-1/8 inch gauges. Selected models are supplied in red and blue colours(6 Products)

UNIWELD Welding Torch Handles

Welding Torch Handles(15 Products)

UNIWELD Soldering Accessories

Soldering AccessoriesIncludes brazing alloy rods, flame barrier pads, flux bottles and self-fluxing aluminium rods ideal for soldering applications. Flame barriers offer fire protection to wood, sheetrock, wiring and surfaces. Flexible, safe and re-usable(8 Products)

UNIWELD Torch and Torch Kits

Torch and Torch KitsIncludes propylene / propane / oxy-acetylene fuelled Uniweld torches and torch kits, ideal for general soldering and brazing. Available in swirl and pencil flame types(26 Products)

UNIWELD Fuel Cylinders

Fuel CylindersUsed to store oxygen, nitrogen, propane and acetylene gases for welding purposes. Have a maximum fuel capacity of 40 cubic feet and available in different dimensions(10 Products)

UNIWELD Gas Welding Tips

Gas Welding TipsIncludes high-quality Uniweld brazing tips, quick connect tip sets and screw connect soft flame tip sets for use with acetylene, propane, propylene and natural gases(402 Products)

UNIWELD Brazing Alloys

Brazing AlloysBare / flux coated low-fuming bronze alloys used to braze or repair cast iron / steel casting and similar / non-similar metals. Feature superior wetting to ensure complete tinning. Available in 1/16, 1/8, 3/16 and 3/32 inch sizes(145 Products)

UNIWELD Cutting Torches

Cutting TorchesLightweight and compact cutting torches capable of cutting up to 12-inch thick metal plates. Feature heavy duty ribbed brass handle and stainless-steel ball point valves with Teflon packing for durability(86 Products)

UNIWELD Refrigeration Access Valves

Refrigeration Access ValvesIncludes automotive service connectors, can tap valves, conversion kits, gaskets, hose clamps / connectors / couplings / gaskets and O-ring couplers. Oxygen and acetylene gas compatible hose couplings also available(49 Products)

UNIWELD Welding Hose

Welding Hose(35 Products)

UNIWELD Flaring And Swaging Tools

Flaring And Swaging ToolsDesigned to quickly and firmly connect copper tubing without a fitting in refrigeration and HVAC systems. Flaring tool and swage punches also available(18 Products)

UNIWELD Cutting Attachments

Cutting AttachmentsA-, H- and V-style cutting attachments featuring stainless steel ball-point valves with Teflon packing and forged brass head and body. Available in different length variants for light-, medium- and heavy-duty applicati(17 Products)

UNIWELD Welding Accessories

Welding AccessoriesIncludes highly durable Uniweld welding supplies like welding hose repair and installation kits, 3-tip sets, cylinder adapter sets and carrying stands for B tanks(17 Products)

UNIWELD MIG Accessories

MIG AccessoriesMIG welding combination flowmeter regulator kits for displaying pressure ratings in gas welding applications. Kits Include hoses, fittings, easy to ready scales, gauges & pressure relief devices. Available in CO2 and Ar / He gas calibration variants(14 Products)

UNIWELD Cylinder Stands

Cylinder StandsIncludes highly-durable cylinder trucks and carrying stands for safe, easy transportation and organisation of gas cylinders used in welding. Capable of holding tanks with volume up to 55 cubic feet(12 Products)

UNIWELD Ball Valves

Ball ValvesInline and panel mount ball valves ideal for maintaining and controlling high-pressure liquid flow in industrial hydraulic systems. Feature a 360-degree rotating hose nut for easy access into confined spaces. Can be used with an existing hose as a control device(10 Products)

UNIWELD A/C Refrigeration Accessories

A/C Refrigeration AccessoriesIncludes tip nozzles, flush kits, blow guns & pump repair kits for use with Uniweld refrigerators and air conditioning units. Uniweld A/C flush kits for removing moisture, contaminants and acid from the evaporator and condenser. Can be used with any A/C flush solvent(9 Products)

UNIWELD Tungsten Electrodes

Tungsten ElectrodesDesigned for arc welding when used in Tungsten Inter Gas (TIG) processes or plasma welding applications. Ideal for use in very high temperature welding due to high melting point and excellent corrosion resistance. Supplied in packs of 10(9 Products)

UNIWELD Drain Openers

Drain OpenersIncludes Uniweld sludge maintenance kits, clog blasters, sludge suckers and blasters, and plug adapter kits. Designed to keep drain lines clog-free and to maintain water flow(8 Products)

UNIWELD Ball Valve Connection Adapters

Ball Valve Connection AdaptersInline and panel mount ball valve adapters designed to reduce refrigerant loss by closing the valve before disconnecting from the system. Include 45-degree bendable adapters for easy access to confined areas(7 Products)

UNIWELD Combustible Gas Detectors

Combustible Gas DetectorsInstantly detect non-combustible CFC and HCFC leaks as small as 20 ppm in industrial plants using an ultra-sensitive sensor(5 Products)

UNIWELD Soldering Flux

Soldering FluxAluminium solder fluxes used for multi-purpose soldering - fix leakages in HVAC systems due to low melting point or act as a chemical / flowing / purifying agent. Available 1, 2, 3.5, 4 and 7 ounce options(5 Products)

UNIWELD Soapstones

Soapstones(4 Products)

UNIWELD Machine Deburring Tools

Machine Deburring ToolsDesigned to quickly remove inside and outside burrs and sharp edges from tubing. Feature a removable end cap for storing replacement blades(3 Products)

UNIWELD Heating and Cooling Tools

Heating and Cooling ToolsRefillable oil injectors that can be attached directly to the manifold low-side hose connection of the system to add oil. Feature anodised aluminium body and end caps with O-ring seals(2 Products)

UNIWELD Manometers

Manometers(2 Products)

UNIWELD Tubing Benders

Tubing Benders(2 Products)

UNIWELD Gas Cylinder Regulators

Gas Cylinder RegulatorsUsed to detect leaks in AC systems; feature durable steel construction with polycarbonate lens and a T-handle for easy pressure adjustment(1 Product)

Things To Consider

Cross-Reference Alternatives

Uniweld part numbers often cross-reference to various OTC products. So, if you're looking for a Uniweld tool that is either obsolete or out of stock, chances are we have the equivalent item available.

Shipping

These tools are small in size and require compact packaging. They are suitable for courier shipment & air freight.

About Uniweld

The brand's catalogue comprises cutting & welding outfits, cutting attachments, welding handles, hand cutting torches, cutting tips, machine cutting torches, heating / brazing / welding tips, inflators, pinpoint flame tools and manifolds. Uniweld automotive regulators are designed for monitoring pressure while charging A/C systems. They have piston actuated seats for durability and a polycarbonate lens & steel case for structural integrity. They have a T style handle for quick pressure adjustment. Their porous metal inlet filter ensures no contamination through the gauge assembly and A/C system, thus prolonging the A/C system life. They have large dual gauges for minimising reading errors during real-time monitoring.

Major Trade Names

Scorcher Tools

Scorcher Tools

These tools are ideal for weed burning, tar sealing, asphalt repair, snow removal & ice melting and metal preheating tasks. These tools use propane gas for even gas supply and flame output throughout the operation. They have easy to operate brass control knob for precisely adjusting and maintaining ...

the flame output. Their P.O.L. safety valve prevents the excess flow of gas in case the hose gets cut or melted.

Fast-Flo Baloon Inflators

Fast-Flo Baloon Inflators

These tools are ideal for inflating balloons for advertising applications. They feature solid brass construction for withstanding high-pressure gas input and rubber tilt valves for minimising user fatigue over the repeated operation. They have a built-in gauge for monitoring the gas pressure in real...

-time with precision.

Uniweld Competitive Advantages

Artorch Pinpoint Flame Tools

Artorch Pinpoint Flame Tools

These flame tools perform intricate metalwork for sculpting applications. They have knob style pressure controlling sections for generating & maintaining flame with high precision and accuracy. Their lightweight and compact design allow for working on workpieces for extended periods.

Frequently Asked Questions

What are Uniweld Cap'N Hook tips?

These patented tips transfer heat directly to the work area from all sides. They have a hollow tube with multiple holes for generating multiple flames directed at the workpiece. Their stainless steel construction ensures flame stability and holds flame shape.