Backdraft Roof Dampers

Filter

AIRMASTER FAN -

Roof Mount Dampers

StyleModelMPNPrice (ex. VAT)
A3245232452€59.76
A3245332453€66.96
RFQ
A3245432454€93.60
RFQ
DAYTON -

Backdraft Dampers

StyleModelMounting PositionFlange TypeFlange WidthRough Opening LengthRough Opening WidthOverall WidthNumber Of PanelsRough Opening DiameterPrice (ex. VAT)
A60P625--------€882.28
A859-11-6001-5--------€490.33
A50K328--------€939.72
A859-30-6001-5--------€949.76
A50K332--------€1,088.52
A50K327--------€789.95
A50K329--------€405.42
B4HX71HorizontalRear Flange1"49 1/2"50 1/2"52"--€303.91
B3TZ50HorizontalRear Flange1"10"10"11 1/2"--€59.20
C53DR16VerticalFront Flange1 1/2"14 1/2"14 1/2"17"114 1/2"€104.21
D53DR13VerticalRear Flange1 1/2"22 1/2"22 1/2"25"122 1/2"€136.06
D53DR14VerticalRear Flange1 1/2"39 1/2"39 1/2"42"139 1/2"€279.05
E53DR15VerticalRear Flange1 1/2"51 1/2"51 1/2"54"251 1/2"€439.92
F53DR20VerticalRear Flange1 1/2"22 1/2"22 1/2"25"122 1/2"€94.35
G4HX33VerticalFront Flange1 1/2"10 1/2"11 1/2"13 3/4"--€76.06
H53DR18VerticalFront Flange1 1/2"39 1/2"39 1/2"42"139 1/2"€284.46
I53DR19VerticalFront Flange1 1/2"51 1/2"51 1/2"54"251 1/2"€431.92
D53DR12VerticalRear Flange1 1/2"14 1/2"14 1/2"17"114 1/2"€106.08
C53DR17VerticalFront Flange1 1/2"22 1/2"22 1/2"25"122 1/2"€137.61
J53DR10VerticalRear Flange1 1/2"14 1/2"14 1/2"17"114 1/2"€95.48
J53DR11VerticalRear Flange1 1/2"22 1/2"22 1/2"25"122 1/2"€120.56
SOLER & PALAU -

Backdraft Dampers

StyleModelFor Nominal Duct DiameterFrame MaterialBlade MaterialFlange WidthFree AreaRough Opening LengthRough Opening WidthOverall WidthPrice (ex. VAT)
AMCA-1506"SteelGalvanized Steel1 3/8"26 sq. in.6 1/4"6.3"6 1/4"€101.13
BCAR1506"Galvanized SteelAluminum1"24.9 sq. in.3"5.9"5 7/8"€29.41
AMCA-2008"SteelGalvanized Steel1 3/8"47.2 sq. in.7 5/8"7 3/5"8 3/8"€157.73
BCAR40016"Galvanized SteelAluminum1"191.8 sq. in.7 3/4"15 3/5"15 7/8"€97.39
AIRMASTER FAN -

Gravity Dampers

StyleModelDamper SizeShapePrice (ex. VAT)
A3251837"Square€126.72
A3245839 3/4"Square€221.76
A3245744"Square€203.04
StyleModelDamper SizeShapePrice (ex. VAT)
A3245623 3/4"Square€102.24
A3245529"Square€133.20
StyleModelMPNPrice (ex. VAT)
A2316523165€10.08
RFQ
A2316623166€12.96
RFQ
A2317123171€21.60
RFQ
A2317223172€33.12
RFQ
A2317823178€49.68
RFQ
DAYTON -

Backdraft Damper Vertical/horizontal Mounting

Dayton backdraft dampers are designed for regulating airflow in one direction and preventing reverse airflow in exhaust or intake HVAC systems. These units feature galvanised steel frames with aluminium blades that allow air to pass through the exhaust ducts while preventing unwanted flow of air into the facility when the exhaust fans are off. These blades also have a felt seal on the leading edge to provide greater protection from weather conditions and offer quiet operation. They come with pre-punched conduit holes for easy installation and can be mounted in both vertical or horizontal positions. Choose from a wide range of these backdraft dampers, available in 7-3/4 to 61-3/4 inch heights.

StyleModelFor Nominal Duct DiameterMax. Air VelocityRough Opening LengthRough Opening WidthOverall WidthOverall HeightRough Opening Dia.Fits Fan Dia.Price (ex. VAT)
A3HHL48"2000 FPM8"8"7 3/4"7 3/4"8"8"€47.74
A3HHL516"2000 FPM16"16"15 3/4"15 3/4"16"16"€79.13
A3HHL620"2000 FPM20"20"19 3/4"19 3/4"20"20"€96.49
A3HHL728"2000 FPM28"28"27 3/4"27 3/4"28"28"€129.98
A3HHL830"2000 FPM30"30"29 3/4"29 3/4"30"30"€147.11
B3HHL934"2250 FPM34"34"33 3/4"33 3/4"34"34"€184.62
B3HHN136"2250 FPM36"36"35 3/4"35 3/4"36"36"€202.68
B3HHN240"2250 FPM40"40"39 3/4"39 3/4"40"40"€232.01
B6WRK742"2000 FPM42"42"41 3/4"41 3/4"42"42"€272.51
B3HHN348"2250 FPM48"48"47 3/4"47 3/4"48"48"€326.57
B6WRK850"2000 FPM50"50"49 3/4"49 3/4"50"48"€379.07
B6WRK962"2000 FPM62"62"61 3/4"61 3/4"62"60"€435.30
RFQ
DAYTON -

Damper Backdrafts

Dayton damper backdrafts are suitable for use in ductwork, roof curbs or wall collars when using a fan or power roof ventilator. The blades of these dampers are provided with a felt seal on the leading edge for superior protection from the weather and are spring supported to permit blades to open comfortably. Choose from a range of these damper backdrafts, available in 1.375 and 1.5-inch widths.

StyleModelFrame MaterialRough Opening WidthOverall WidthRough Opening LengthOverall HeightDamper SizeFits Fan Dia.Rough Opening Dia.Price (ex. VAT)
A4HX76Aluminum14 1/2"16 3/4"13 1/2"16 3/4"14" x 14"12"14 1/2"€99.81
A4HX74Aluminum12 1/2"14 3/4"11 1/2"14 3/4"12" x 12"12"12 1/2"€83.83
A5NKN5Aluminum20 1/2"22 3/4"-22 3/4"20" x 20"20"20 1/2"€135.25
A5NKN6Aluminum25 1/2"27 3/4"25 1/2"27 3/4"25" x 25"24"25 1/2"€174.31
B4HX73Aluminum10"12 3/4"10"12 3/4"10" x 10"10"-€76.65
A5NKN4Aluminum17 1/2"19 3/4"17 1/2"19 3/4"17" x 17"16"17 1/2"€127.18
A4HX75Aluminum13 1/2"15 3/4"12 1/2"15 3/4"13" x 13"12"13 1/2"€94.89
A4HX77Aluminum15 1/2"17 3/4"14 1/2"17 3/4"15" x 15"12"15 1/2"€105.03
A4HX72Galvanized Steel8"10 3/4"8"10 3/4"8" x 8"8"8 1/2"€56.23
DAYTON -

Roof Mounts

Dayton damper roof mounts are isolation dampers or backdraft dampers that provide airflow in one direction and stop reverse airflow. They are ideally used with belt-drive centrifugal roof and wall ventilators. They are provided with felted-edge aluminium louvres, stainless steel pivot pins and nylon bushings. Choose between 2000 and 2250 FPM max. velocity variants of these roof mount dampers, available on Raptor Supplies .

StyleModelOverall SizeMax. Air VelocityRough Opening LengthRough Opening WidthOverall WidthOverall HeightRough Opening Dia.Damper SizePrice (ex. VAT)
A4HX6414" x 14"2000 FPM11 1/2"12 1/2"14"14"12 1/2"12" x 12"€66.25
A4HX6517" x 17"2000 FPM14 1/2"15 1/2"17"17"15 1/2"15" x 15"€81.15
A4HX6621" x 21"2000 FPM18 1/2"19 1/2"21"21"19 1/2"19" x 19"€83.35
B4HX6725" x 25"2250 FPM22 1/2"23 1/2"25"25"23 1/2"23" x 23"€116.34
A4HX6829" x 29"2250 FPM26 1/2"27 1/2"29"29"27 1/2"27" x 27"€132.29
A4HX6937" x 37"2250 FPM34 1/2"35 1/2"37"37"35 1/2"35" x 35"€183.85
A4HX7041" x 41"2250 FPM38 1/2"39 1/2"41"41"39 1/2"39" x 39"€230.89
DAYTON -

Backdraft Exhaust Dampers

Dayton vertical / horizontal mounting dampers are suitbale for use in ductwork, roof curbs and wall collars. They feature G-90 galvanized frame sand aluminium blades for durability and strength. These dampers also comprise mill-finish aluminium louvers, nylon bushings and stainless steel pivot pins and rivets.

StyleModelFor Nominal Duct DiameterRough Opening LengthRough Opening WidthOverall WidthOverall HeightRough Opening Dia.Fits Fan Dia.Blade MaterialPrice (ex. VAT)
A2FTW810"10"10"9 3/4"9 3/4"10"10"Aluminum€53.99
A2FTX412"12"12"11 3/4"11 3/4"12"12"Aluminum€55.26
A2FTX514"14"14"13 3/4"13 3/4"14"12"Aluminum€67.82
A2FTU918"18"18"17 3/4"17 3/4"18"18"Aluminum€79.62
A2FTV724"24"24"23 3/4"23 3/4"24"24"Aluminum€100.82
B5NKN756"56"56"55 3/4"55 3/4"56"54"Aluminum€495.91
B5NKN860"60"60"59 1/2"59 1/2"60"60"Aluminum€458.37
RFQ
B5NKN964"64"64"63 3/4"63 3/4"64"60"Aluminum€489.22
RFQ
HESSAIRE -

Shutter, 36 Inch Size, Aluminum

ModelItemPrice (ex. VAT)
SA36CR3WVU-
RFQ

Backdraft Roof Dampers

Backdraft roof dampers allow air to flow in one direction, out of the house and prevent reverse flow of air. Raptor Supplies offers a range of these backdraft dampers from brands like Airmaster Fan and Dayton. These backdraft dampers are ideal for duct systems and offer easy installation. They are used with roof and wall ventilators to close off systems when they are not in use. Choose from a broad range of these Backdraft roof dampers, available in 1, 1.375 and 1.5 inch flange widths.

We are here to help!

Looking for a part not listed here?