Attic Fan Thermostats

Filter

WHITE-RODGERS -

Fan & Limit Controls

StyleModelMPN
A03F01350S103F01350S1
RFQ
A3L011203L01120
RFQ
A03L01180S103L01180S1
RFQ
A3L021703L02170
RFQ
A3L031903L03190
RFQ
A3L05133L0513
RFQ
A3L0523L052
RFQ
A3L111503L11150
RFQ
A3L111803L11180
RFQ
A3L111903L11190
RFQ
A3L112103L11210
RFQ
DAYTON -

Attic Fan Tstat / Humidistat, 60 - 120 deg F, Galvinised Finish

ModelItemPrice (ex. VAT)
10N203AA2KET€73.62
MODINE -

Flame Roll Out Switch 1/4 Inch H 5/8 Inch W

ModelItemPrice (ex. VAT)
5H0750020007-
RFQ

Attic Fan Thermostats

Attic fan thermostats are used for setting the desired temperature at which the attic fan would automatically turn on / off to then help regulate the temperature levels. Raptor Supplies offers a wide range of these thermostats from brands like Dayton, Columbus Electric and Fantech. Automatic Power Attic Roof Ventilators by Dayton ensure high volume air circulation for cooling the attic and reducing the humidity levels. These UL-listed, dome-shaped units feature a 115V motor that has an automatic reset thermal protection facility to protect the system from overheating. They come equipped with a bi-metallic sensor that activates automatically and are available in 4-9/16 and 6-5/16 inch heights.

We are here to help!

Looking for a part not listed here?