Appliance Hand Trucks

Filter

WESCO -

Auto Rewind Appliance Trucks

Wesco heavy-duty appliance trucks are ideal for transferring heavy vending machines, commercial freezers and tall gas cylinders in storage, automotive & manufacturing facilities. These hand trucks feature a dynamic, lever-activated fulcrum system for decreasing break-over effort as the truck is tilted and swivel caster carriage kick-out that offers 4 wheel support. Choose from a broad range of auto-rewind appliance trucks, available in 72 & 78 inch heights on Raptor Supplies.

StyleModelOverall HeightOverall WidthLoad CapacityNoseplate DepthNoseplate WidthOverall LengthRatchetPrice (ex. VAT)
A23007672"27"1800 lbs.5"24"16"Auto Rewind€1,542.39
A23007778"27"1800 lbs.5"-16"Auto Rewind€1,660.89
WESCO -

Economical Aluminium Appliance & Vending Trucks

Wesco appliance & vending trucks are suitable for moving equipment in manufacturing plants & warehousing facilities. They feature double ratchets for cargo security during transit and large wheels for jobsite portability. Selected models have four wheel kick out design for supporting heavy loads & minimising strain. Choose from a wide variety of these hand trucks with fixed wheels, and casters, on Raptor Supplies.

StyleModelOverall HeightOverall WidthLoad CapacityNoseplate WidthNoseplate DepthOverall LengthRatchetCastersPrice (ex. VAT)
A27241161"24"550 lbs.24"5"12"Auto Rewind-€594.57
RFQ
B27241261"24"550 lbs.24"5"12"Auto RewindRetractable Swing Out€530.69
RFQ
C27241061"24"550 lbs.24"5"12"Auto Rewind-€474.70
RFQ
VALLEY CRAFT -

HVAC Hand Trucks, 600 Lb Load Capacity

Valley Craft HVAC hand trucks feature ergonomic design to safely handle oversized large, bulky heating & cooling units with a maximum load capacity of 600 lb. They have all welded, heavy duty steel construction to withstand corrosion and fork shoes with foot activated trip pedals to lock and unlock fork positions. Further, these trucks roll smoothly on 2 pneumatic front wheels & 2 semi-pneumatic rear wheels for balance & support and are equipped with loop handles that increases the transporting productivity & decreases the possibilities of damages. The 24 inch long forks lock against the frame for compact storage and allow safe loading & unloading. These forks come with oversized fenders to stabilise the loads and are conjoined with optional strap attachments for additional load stability. Choose from a broad range of these hand trucks, available in green, red and blue colours.

StyleModelColorFrame MaterialLoad CapacityWheel TypeHeightLengthWidthShoe SizePrice (ex. VAT)
AF80233U5BlueSteel600 lbs.Pneumatic62"22"26"13 3/4"€813.31
BF80233R6RedSteel600 lbs.Pneumatic62"22"26"13 3/4"€813.31
VESTIL -

APPL Series Appliance Carts

StyleModelNoseplate WidthHeightLengthWidthRear Wheel Dia.Noseplate LengthStrap LengthLoad CapacityPrice (ex. VAT)
AAPPL-1200-6624 1/8"65 1/2"17"24 1/8"4"5"5 ft.1200 lbs.€423.10
BAPPL-1200-6024"60"15"24"4" x 1"5 1/4"10 ft.1200 lbs.€403.05
CAPPL-1200-7224"72"13 3/4"24"4" x 1"5 1/4"10 ft.1200 lbs.€452.84
VALLEY CRAFT -

4-Wheel Deep Frame Pallet Hand Trucks

StyleModelLoad CapacityWheel TypeWidthFrame MaterialCaster MaterialShoe SizeColorNumber Of WheelsPrice (ex. VAT)
AF84803A8----Rubber---€957.69
AF84812A7----Rubber---€909.56
AF84802A9----Rubber---€957.69
BF80233C7600 lbs.Pneumatic26"Steel-13 3/4"Green-€813.31
CF84813A61000 lbs.Solid14 1/2"Steel-13 3/4"-4€909.56
DAYTON -

Vending Machine Hand Truck

Dayton vending machine hand trucks are designed for moving vending machines from one location to another in industrial settings. These units feature two swivel casters and two primary wheels for allowing the trucks to rest on all four wheels when tilted back to move heavy loads, thereby providing ease & less physical effort as compared to moving the trucks in an upright position. They include an adjustable ratcheting belt tightener with auto-rewind for allowing maximum load security. They also have stair climbers for ease in manoeuvrability while climbing stairs and a rounded / flat back frame for supporting the vending machines and other heavy items during transit. Choose from a wide range of these vending machine hand trucks, available in 550 and 1200 lb load capacities.

StyleModelFrame MaterialOverall HeightOverall WidthOverall DepthLoad CapacityNose Plate MaterialAxle-mounted Wheel Dia.Frame TypePrice (ex. VAT)
A34D681Aluminum61"24"11 1/2"550 lbs.Aluminum6"Flat Back€795.69
RFQ
B4XKJ2Steel61"24 3/8"16"1200 lbs.Steel8"Rounded Back€616.91
RFQ
B4XKJ4Steel72 3/8"24 3/8"16"1200 lbs.Steel8"Rounded Back€717.46
RFQ
B4XKJ3Steel66 3/4"24 3/8"16"1200 lbs.Steel8"Rounded Back€794.81
RFQ
DAYTON -

Appliance Hand Truck

Dayton appliance hand trucks are used to easily manoeuver large / heavy appliances throughout the workplace. These trucks feature an auto-rewinding ratchet belt to secure and prevent slipping or shifting of load during transportation. Dual handles in a dual-loop design and wheels with ball bearings offer smooth manoeuvrability. They come in a rust-resistant powder-coated finish for hassle-free outdoor use. Raptor Supplies offers a wide range of these appliance hand trucks from Dayton for loads up to 750 lb.

StyleModelOverall HeightNose Plate MaterialAxle-mounted Wheel Dia.Strap Tightening TypeFrame TypeNoseplate DepthIncludes Load ProtectorHandle HeightPrice (ex. VAT)
A4W32660"Steel6"Manual CrankFlat Back4 1/2"With Load Protector60"€281.53
RFQ
B3W31160"Steel6"RatchetFlat Back4 1/2"With Load Protector60"€529.67
RFQ
C3W04260"Steel6"RatchetFlat Back4 1/2"With Load Protector60"€422.37
RFQ
D34D66961 1/2"Steel8"RatchetRounded Back5"With Load Protector61 1/2"€433.88
RFQ
E34D65661"Aluminum6"RatchetFlat Back4 7/8"Without Load Protector61"€722.77
RFQ
WESCO -

Aluminium Appliance Trucks

Wesco aluminium hand trucks are designed for carrying light equipment in storage, automotive & manufacturing facilities. They feature an auto-rewind belt-tightening system for securely fastening the load while preventing loosening during transit and fully welded aluminium frame with rear-set wheels for durability & fatigue minimisation. Choose from a wide range of these aluminium appliance trucks, available in 11, 13 & 15 inch lengths on Raptor Supplies.

StyleModelLoad CapacityOverall LengthRatchetOverall HeightOverall WidthWheel Type
A230033600 lbs.15"Manual59"24"Pneumatic
RFQ
B230002750 lbs.13"Auto Rewind59"--
RFQ
A230031750 lbs.13"Manual59"24"-
RFQ
B230001750 lbs.11"Auto Rewind59"--
RFQ
WESCO -

Heavy Duty Vending Trucks

Wesco heavy-duty vending trucks are designed for moving tall & heavy loads, namely freezers, gas cylinders & vending machines, in warehouses & manufacturing facilities. They feature webbed cargo belts with eccentric tighteners for securely strapping the load in place and rear-set wheel design for enabling up to 49-degree tilt for clearing doorways when transporting tall loads. Choose from an extensive range of these vending trucks, available in 72 & 78 inch heights on Raptor Supplies.

StyleModelOverall HeightOverall WidthLoad CapacityNoseplate DepthNoseplate WidthHandle TypeOverall LengthRatchetPrice (ex. VAT)
A23007472"27"1800 lbs.5"-SV Handle17"Auto Rewind€1,355.28
A23007578"27"1800 lbs.5"24"SV Handle17"Auto Rewind€1,336.36
B & P MANUFACTURING -

Appliance Hand Trucks

StyleModelExtension SizePrice (ex. VAT)
AAPPL-1-€1,241.59
RFQ
AAPPL-2-€1,119.19
RFQ
AAPPL-2-€1,166.47
RFQ
AAPPL-1-€1,290.65
RFQ
AAPPL-2-€1,117.40
RFQ
AAPPL-2-€1,143.31
RFQ
AAPPL-2-€1,144.87
RFQ
AAPPL-2-€1,094.24
RFQ
AAPPL-2-€1,095.80
RFQ
AAPPL-2-€1,168.25
RFQ
AHTA-8-€1,139.76
RFQ
AHTA-655"€968.53
RFQ
WESCO -

Steel Appliance Trucks

Wesco appliance hand trucks are suitable for moving heavy appliances such as water heaters, vending machines & refrigerators in warehouses, shopping complexes and manufacturing plants. They feature tubular steel construction with double welded joints that offer high tensile strength for withstanding heavy loads and large, rear-mounted wheels for jobsite portability. Choose from a wide range of these steel appliance trucks, available in manual & auto rewind ratchet options on Raptor Supplies.

StyleModelRatchetOverall HeightLoad CapacityNoseplate WidthNoseplate DepthOverall WidthHandle TypeOverall LengthPrice (ex. VAT)
A230010Auto Rewind59"750 lbs.24"5"-Dual Loop10"€430.63
B230028Manual59"750 lbs.24"5"24"Dual Loop10"€424.46
WESCO -

Steel Vending Machine Trucks

Wesco vending machine hand trucks are designed for easy transportation of loads up to 1200 lb. These vending machine hand trucks have an all-welded steel frame in a kick-out design and feature non-marking grey vinyl attached to all contact surfaces to prevent damages to cargo. They are equipped with dual handles in a dual-loop design and mould-on rubber wheels to offer increased support and smooth manoeuvrability.

StyleModelOverall HeightRatchetLoad CapacityNoseplate DepthOverall WidthNoseplate WidthIncludes Load ProtectorHandle TypePrice (ex. VAT)
A23001760"Auto Rewind1200 lbs.5"-24"-Dual Loop€596.63
A23003560"Manual1200 lbs.5"24"24"-Dual Loop€611.84
A23001866"Auto Rewind1200 lbs.5"24"24"With Load ProtectorDual Loop€614.38
A23003666"Manual1200 lbs.5"24"24"-Dual Loop€638.30
A23001972"Auto Rewind1200 lbs.5"24"--Dual Loop€654.47
A23003772"Manual1200 lbs.5"24"24"-Dual Loop€636.24
WESCO -

Vending Truck, 12 Inch Steel Offset Pneumatic, 700 lbs Capacity

ModelItemPrice (ex. VAT)
230020AG7HZF€594.78
VESTIL -

Gas Powered Trailer Mover, 12000 Lb. capacity, Blue

ModelItemPrice (ex. VAT)
PTM-GPTAG7XRX€8,536.50
VESTIL -

Appliance Cart Ratchet, 750 lb

ModelItemPrice (ex. VAT)
APPL-750-BCU7XMC€301.18
MAGLINER -

Appliance Hand Truck, 66 5/8 Inch x 22 7/8 Inch x 15 7/8 in, 800 lb Load, Aluminum

ModelItemPrice (ex. VAT)
HDARB5CM1E-APLCT2BCD€2,211.65
RFQ

Appliance Hand Trucks

Appliance and vending machine hand trucks are designed for moving large, bulky and heavy appliances of loads up to 1800 lb. Raptor Supplies offers a wide range of these heavy-duty trucks from brands like Dayton, Vestil and Wesco, Valley craft featuring a robust design for keeping the commodities balanced and providing easy manoeuvrability even in tight spaces. Vestil appliance carts feature a strap and a tension bar to hold the product tightly on ascending or descending stairs. These steel units come equipped with thermoplastic rubber (TPR) swivel rear casters for frictionless movement on inclined or uneven surfaces. They operate on a ratchet-and-turn handle mechanism suitable for carrying vending machines with a maximum load capacity of 1200 lb. Valley Craft HVAC hand trucks are designed for safe and efficient handling of bulky heating and cooling units with a maximum 600 lb load capacity. These speciality trucks come equipped with an ergonomic design for balancing and rolling smoothly using the 12-inch (front) pneumatic wheels and 8-inch (rear) semi-pneumatic wheels. They further have 24-inch fork shoes with a foot-activated pedal for controlling the movement while keeping the hands free for holding the truck.

We are here to help!

Looking for a part not listed here?