Air Hammer Chisel Retainers

Filter

CHICAGO PNEUMATIC -

Chisel Retainers for Air Powered Hammers

StyleModelRetainer StyleShank SizeStyleRetainer TypeFitsPrice (ex. VAT)
AA046096Beehive0.401"-Spring-€26.82
BA047096Beehive0.498"BeehiveSpringChicago Pneumatic€30.73
CA121721Quick Change0.401"-Spring-€246.75
D2050525333Zip Change0.401"Zip ChangeSpringChicago Pneumatic€25.28
EA046094Zip Quick0.401"Zip QuickSpringChicago Pneumatic€32.67
WESTWARD -

Ball Type Retainer

StyleModelFitsRetainer TypeRetainer StyleShank SizeStyleChuck StylePrice (ex. VAT)
A4MGY2CP, Dayton, Raider, UtSolid BodyBall0.401"BallRound€63.08
B4MGX8Ingersoll Rand, SiouxSolid BodyBall0.401"BallRound€77.18
WESTWARD -

Chisel Retainer

StyleModelFitsRetainer TypeRetainer StyleShank SizeStyleChuck StylePrice (ex. VAT)
A4MGZ8CP, Dayton, JetSolid BodyQuick Change17/25"Quick DisconnectRound€75.45
B4MGZ9Ingersoll RandSolid BodyQuick Change17/25"Quick DisconnectRound€80.52
WESTWARD -

Spring Retainer

StyleModelRetainer StyleFitsRetainer TypeShank SizeStylePrice (ex. VAT)
A4MGY1BeehiveIngersoll RandSpring0.401"Beehive€7.71
B4MGX9StandardCP, Dayton, Raider, UtSpring0.401"Beehive€9.16
INGERSOLL-RAND -

Spring Retainer 0.401 Inch Shank

ModelItemPrice (ex. VAT)
115-183AB4ZUB€12.05
AJAX TOOL WORKS -

Retainer, Quick Change Retainer, 0.401 Inch Shank Size, 0.401 Inch Round Shank Hammer

ModelItemPrice (ex. VAT)
3300-1CN8ECW€135.21

Air Hammer Chisel Retainers

Air hammer chisel retainers are designed for the purpose of securing the chisel inside an air hammer while keeping it loose and easily controllable while cutting or carving hard surfaces and breaking stones. Raptor Supplies offers a wide range of these pneumatic chisel retainers from brands like Ingersoll-Rand, Westward and Texas Pneumatic Tools. Ingersoll Rand spring retainers include a set of hammer retainers used to guard against accidental shank release. These units are made of high-quality spring-steel for withstanding the harshest environments, and retain 0.401-inch shank chisels in place when used under different speed and pressure ranges.Texas PneumaticTools chisel retainers feature heat-treated alloy steel construction for durability and long life. These quick-disconnect retainers can be easily removed or installed and are compatible for use with air hammers for performing activities like shaping, smoothing, scoring and cutting. These products are available in ball, beehive and standard type attachments on Raptor Supplies.

We are here to help!

Looking for a part not listed here?