Air Compressor Pumps

Filter

Air compressor pumps provide compressed air for applications such as filling gas cylinders with clean & high-pressure air, offering pressurised & clean air for operating...Read more

CHAMPION -

Air Compressor Pumps

StyleModelNumber Of StagesLubrication TypeMax. Operating PressureNumber Of CylindersMaximum Output PowerPump SpeedOverall HeightOverall WidthPrice (ex. VAT)
AS-201Splash Lubricated120 psi2--19"18"€5,629.14
BS-40A1Splash Lubricated120 psi410 hp740 RPM20 1/2"25"€5,751.39
CR2-30A-P052Splash Lubricated175 psi410 hp740 RPM23 1/2"24"€6,706.61
DR2-30A-P012Splash Lubricated175 psi25 hp734 RPM23 1/4"18"€3,100.42
ER2-30A-P222Pressure Lubricated175 psi215 hp770 RPM32"26"€9,591.39
CR2-30A-P022Splash Lubricated175 psi410 hp740 RPM23 1/2"24"€5,561.91
DR2-30A-P032Splash Lubricated175 psi25 hp710 RPM23 1/4"18"€3,515.23
CDI CONTROL DEVICES -

Air Compressor Valves

StyleModelMax. Operating PressureBody MaterialExhaust SizeMax. AirflowMin. Operating PressureOutlet TypeSpring MaterialOutlet SizePrice (ex. VAT)
ATRV38-0AJ---------
RFQ
BLGM20AM-T--------€202.90
BLGM20AA-N--------€202.92
CP25VB-F115 psiBrass1/4"20 SCFM95 psiNPTStainless Steel-€73.88
DLGM40-0401CBA1250 psiForged Brass3/8"40 CFM60 psiNPTStainless Steel1/2"€210.92
GPI -

Air Compressor Parts Kits

StyleModelMPNPrice (ex. VAT)
A110907-1110907-1€57.90
B123504-1123504-1€25.09
C133502-1133502-1€208.53
D133505-01133505-01€36.23
INGERSOLL-RAND -

Air Compressor Parts Kits

StyleModelOverall HeightOverall WidthOverall LengthMax. Operating PressureMax. Operating Temp.Min. Operating Temp.Price (ex. VAT)
A23417231------€2,340.90
B2475 ELECTRIC------€1,059.40
C47735470001------€2,391.25
D47735463001------€1,935.53
E47735395001------€1,479.00
F2475 HONDA------€1,218.13
G38462743------€458.49
H24178402------€1,509.95
I47735455001------€2,006.22
J2475 KOHLER------€1,006.69
K42661561------€187.74
L23352131------€309.12
M20100251------€240.36
N47735479001------€2,800.95
OSTART-UP KIT - 447P9 1/2"9.7"14 2/5"---€355.03
OSTART-UP KIT - 247P9 1/2"9.7"14 2/5"---€317.10
PEXT WARRANTY KIT - 247P9 5/8"9 3/4"20 5/8"---€833.84
QSTART-UP KIT - 2475 14HP Kohler Gas9"10"14"---€643.16
R4773240300110"9"8"---€444.78
PEXT WARRANTY KIT - 447P11 7/8"14 1/4"16 3/4"---€992.97
S4773954000114"14"23"-40°C2°C€2,687.21
TSS3J5.5GK-WB Start Up Kit26"18"43"135 psi--€420.66
INGERSOLL-RAND -

Air Compressor Start Up Kits

StyleModelTypePrice (ex. VAT)
A32305906Electric€458.63
B97338099Electric€116.52
C22235337Gas€540.31
D32305872Gas€380.99
ESS5J9.5GK-WB Start-up KitOil Filter€377.02
SPEEDAIRE -

Air Compressor Pumps

StyleModelNumber Of StagesLubrication TypeMax. Operating PressureNumber Of CylindersMaximum Output PowerPump SpeedFree Air Cfm @ Max. PressureFlywheel Dia.Price (ex. VAT)
AQ0306001AJ1Splash Lubricated145 psi13 hp1020 RPM10.1 CFM13"€3,870.29
AQ0206001AJ1Splash Lubricated145 psi12 hp1250 RPM6.7 CFM11 1/4"€3,977.21
AQ0106001AJ1Splash Lubricated145 psi11 hp1120 RPM4.2 CFM9 1/2"€1,961.07
B1WD232Pressure Lubricated175 psi27 1/2 hp1035 RPM17.3/23.5 CFM16 1/2"€4,862.06
CRV2-15A-P042Splash Lubricated175 psi4----€7,015.33
D1WD242Pressure Lubricated175 psi415 hp1045 RPM34.8/49 CFM19"€8,575.58
ER2-30A-P102Splash Lubricated175 psi4----€12,151.95
FRV2-15A-P022Splash Lubricated175 psi27 1/2 hp990 RPM17.3/23.5 CFM16 1/2"€2,786.38
INGERSOLL-RAND -

Filter Kits

StyleModelOverall HeightOverall WidthOverall LengthMax. Operating Temp.Min. Operating Temp.Price (ex. VAT)
A47649197001-----€1,239.75
B24178220-----€950.06
A47649198001-----€1,603.95
C4751861300121"3"8"40°C2°C€1,539.92
INGERSOLL-RAND -

Maintenance Kit

StyleModelOverall HeightOverall WidthOverall LengthMax. Operating PressureMax. Operating Temp.Min. Operating Temp.Price (ex. VAT)
A38462776------€1,485.96
B23352180------€2,270.65
C37981503------€2,227.20
D24178238------€1,831.70
B23352172------€2,341.32
D24178246------€1,799.09
A23352149------€1,079.63
C37981636------€1,652.61
E23360928------€1,334.93
F47721394001------€1,218.48
G23360910------€1,357.27
H384789213"7"8"915 psi--€1,474.49
I384461183"7"7"915 psi--€765.77
J384461004"7"6"915 psi--€684.05
K4773936100114"14"23"-40°C2°C€2,559.70
L4773936200114"14"23"-40°C2°C€1,174.09
M4773954300114"14"23"-40°C2°C€2,966.52
N4773943400114"14"23"-40°C2°C€2,166.88
O4773937100114"14"23"-40°C2°C€1,378.38
P4773946600115"15"23"-40°C2°C€1,753.41
Q4773947200115"15"23"-40°C2°C€1,936.79
SPEEDAIRE -

Portable Engine Driven Air Compressors

StyleModelNumber Of StagesMax. Operating PressureOil CapacityOverall HeightOverall WidthValve TypeOverall LengthMax. SpeedPrice (ex. VAT)
AAM1-PM07-30G190 psi25.3 fl. oz.27"18 1/2"Pilot44 1/2"3300 RPM€1,897.39
BETA65904121155 psiNot Applicable19 3/4"22 1/2"Reed19 1/4"3600 RPM€1,690.13
CAM1-HM04-05G1125 psi4 fl. oz.22 1/4"17 1/2"Pilot21"3300 RPM€1,006.47
DETA9090980.ES1155 psi40 oz.29 1/2"22 3/4"Reed48 3/4"3600 RPM€3,918.35
EAM1-PM07-08G190 psi9.5 fl. oz.27"18 1/2"Pilot44 1/2"3300 RPM€1,632.61
FAG1-PM07-08G190 psi17.3 fl. oz.27 1/2"26"Pilot44 1/2"3500 RPM€2,401.82
GETE65908111175 psi16 oz.25"18 1/4"Reed44"3600 RPM€2,222.07
HAM2-PM09-08G2175 psi24.7 fl. oz.31"26"Pilot44"3500 RPM€2,289.01
IAG2-PM14-08G2175 psi24.7 fl. oz.34"28"Pilot52"3500 RPM€3,450.90
JAM2-PM09-20G2175 psi24.7 fl. oz.41 1/2"26"Pilot46"3500 RPM€2,505.61
KAG2-PM14-08GE2175 psi24.7 fl. oz.34"28"Pilot52"3500 RPM€3,541.60
SPEEDAIRE -

Vehicle Mounted Engine Driven Air Compressors

StyleModelNumber Of StagesMax. Operating PressureFree Air Cfm @ Max. PressureTypeEngine Output PowerTank StyleTank SizeOverall HeightPrice (ex. VAT)
AAG2-SM14-30GE--15.7 CFM-----€3,922.50
BAG2-SM14-30G--15.7 CFM-----€3,831.71
C799M931135 psi10.2 CFMPiston6 1/2 hpHorizontal20 gal.-€2,069.45
D799M941135 psi10.2 CFMPiston6 1/2 hpHorizontal--€2,658.32
EABS-14M-80HG2175 psi29 CFMReciprocating14 hpHorizontal80 gal.53"€4,508.15
FAM2-SM09-30G2175 psi18.3 CFMReciprocating9 hpHorizontal30 gal.43 1/2"€2,643.68
GAG2-SM14-08G2175 psi15.7 CFMReciprocating14 hpTwin Stack8 gal.34"€3,336.32
HAG2-SM14-08GE2175 psi15.7 CFMReciprocating14 hpTwin Stack8 gal.34"€3,414.94
SPEEDAIRE -

Air Compressor Maintenance Kits

StyleModelMPNPrice (ex. VAT)
A1WF461WF46€108.79
B1WF471WF47€185.86
C1WF481WF48€261.08
A1WF491WF49€178.29
D1WF501WF50€253.88
A1WG521WG52€260.77
B1WG531WG53€504.19
C1WG541WG54€795.74
E1WG551WG55€327.28
F1WG561WG56€563.06
CHICAGO PNEUMATIC -

Air Compressor Pumps

StyleModelNumber Of StagesMaximum Output PowerMax. Operating PressurePump SpeedOil CapacityOverall HeightOverall WidthFree Air Cfm @ Max. PressurePrice (ex. VAT)
A411609133715 1/2 hp130 psi1250 RPM29.12 fl. oz.14 1/4"13"11.1 CFM€622.49
B131210103525 hp175 psi1400 RPM46.08 fl. oz.14 14/25"13.78"15 CFM€1,812.07
C411609001927 1/2 hp175 psi1400 RPM34.88 fl. oz.23"15"16.6 CFM€3,451.06
D131210070627 1/2 hp175 psi1000 RPM41.92 fl. oz.23.03"17.91"23.0 CFM @ 175 psi€2,404.65
E1312202700210 hp175 psi900 RPM48 fl. oz.22.43"28.73"35.0 CFM @ 175 psi€3,520.07
INGERSOLL-RAND -

Service Kits

StyleModelTypePrice (ex. VAT)
A47735401001Maintenance Kit€2,131.96
B47735276001Maintenance Kit€2,050.62
A47735238001Maintenance Kit€2,046.71
B47735402001Maintenance Kit€2,023.96
C47735219001Maintenance Kit€1,802.43
C47735398001Rotary Screw€1,806.87
HANKISON -

Drain Valves

StyleModelTypePrice (ex. VAT)
A3161263Coil€558.56
B7442841Drain Assembly€474.28
INGERSOLL-RAND -

Portable Engine Driven Air Compressors

StyleModelLubrication TypeMax. Operating PressureOil CapacityOverall HeightOverall WidthFree Air Cfm @ Max. PressureOutlet SizeOverall LengthPrice (ex. VAT)
ASS5J9.5GK-WBSplash Lubricated135 psi41 oz.30"25"15 CFM1"45"€2,835.56
BSS3J5.5GK-WBSynthetic Lubricant135 psig0.5L30.7"18"10.7 CFM1/4"48"€2,088.47
INGERSOLL-RAND -

Air Compressor Overhaul Kits

StyleModelTypePrice (ex. VAT)
A32319451Air Compressor Overhaul Kit€710.75
B32319485Air Compressor Overhaul Kit€3,732.80
ROLAIR -

Air Compressor Pumps

StyleModelNumber Of StagesMaximum Output PowerMax. Operating PressureNumber Of CylindersPump SpeedOil CapacityOverall HeightOverall WidthPrice (ex. VAT)
APMP11K3GR13/4 hp145 psi11000 RPM6 fl. oz.12"10.23"€479.82
BPMP12MK103GR13 hp145 psi21400 RPM17 fl. oz.11 1/2"10 3/25"€498.10
CPMP12MK113GR14 hp145 psi21400 RPM30 fl. oz.14 1/5"12.29"€725.95
DPMP12K17GR13 hp150 psi2-34 fl. oz.15"11"€700.78
EPMP12K35GR17 1/2 hp100 psi2800 RPM47 fl. oz.18 1/2"15.15"€1,495.31
FPMP11K8GR11 1/2 hp145 psi11000 RPM12 fl. oz.12"10.23"€565.07
GPMP22BK119GR27 1/2 hp175 psi21200 RPM45 fl. oz.18.29"15.79"€1,275.68
HPMP22K30GR27 1/2 hp175 psi21200 RPM47 fl. oz.20"14"€1,276.27
SPEEDAIRE -

Air Compressor Covers

StyleModelOverall HeightOverall WidthOverall LengthMaterialColorGrommet I.d.Price (ex. VAT)
A20VD5822 1/4"18"22 1/4"Vinyl Backed PolyesterBlack3/8"€146.00
B20VD5932"24"48"Vinyl Backed PolyesterBlack3/8"€203.44
StyleModelTypePrice (ex. VAT)
A5CJF8Drain Service Kit€374.37
A5CJF9Drain Service Kit€398.88
CHAMPION -

Splash Lubricated Air Compressor Pump

StyleModelNumber Of CylindersOil CapacityOverall HeightOverall WidthFree Air Cfm @ Max. PressureOverall DepthSheave Size @ 1725 RpmNumber Of StagesPrice (ex. VAT)
AB116 fl. oz.16.18"14.18"1.9/2.45 CFM7 3/4"5.453"1€739.80
BBVAS216 fl. oz.15.09"23.437"2.9 CFM10.437"3 3/4"1€1,270.71
BBVA216 fl. oz.11.34"23.43"2.9/5.8 CFM10 1/4"4 1/4", 5 1/4"1€1,271.59
CBWA316 fl. oz.18.26"23.43"6/8.8 CFM10.21"4 61/64", 7 1/4"1€1,700.51
INGERSOLL-RAND -

Splash Lubricated Air Compressor Pump

Ingersoll-Rand splash lubricated air compressor pumps have Type 30 cast-iron cylinders, heads and frames designed for continuous operation and extended pump life. These pumps are used for heavy duty industrial applications owing to the two-stage reciprocating air compressor. They are provided with an overhung crankshaft which is accurately balanced to run evenly and quietly, a durable cast iron pump which provides more than 15000 hours of trouble-free service and a 100% copper finned intercooler that lowers the operating temperature & improves pump life. Choose from a broad range of Ingersoll-Rand pumps, available in 135 and 175 PSI pressure variants on Raptor Supplies.

StyleModelNumber Of StagesNumber Of CylindersPump SpeedOverall WidthFree Air Cfm @ Max. PressureNpt OutletOil CapacityOverall HeightPrice (ex. VAT)
ASS3 Bare121200 RPM13"10.3 CFM3/8"16.9 fl. oz.15"€860.25
ASS5 Bare1-1000 RPM15"16.3 CFM @ 135 psi1/2"-17"€1,098.24
B234022-18.18"15 CFM1/2"28 fl. oz.16"€1,697.84
C2545221050 RPM27.62"16/27/35 CFM3/4"74 fl. oz.20.81"€4,694.43
D247522-19.68"16.8/24 CFM1/2"1.268L17.18"€2,471.05
E7100221100 RPM26 1/2"37/50 CFM1"80 fl. oz.25.81"€6,904.12
FTS5 Bare21-15"17 CFM1/2"40.64 fl. oz.-€2,580.35
12

Air Compressor Pumps

What are air compressor pumps?
Air compressor pumps perform the act of compressing air and delivering it to an air tank or an air powered tool. They require a flywheel that works with a belt to operate the pump. These compressor pumps store energy in the form of pressurised air. They compress air into small volumes, and the compressed air is used for the desired application.
Raptor Supplies offers a wide range of air compressor pumps from brands like Ingersoll-Rand, Speedaire and Champion. Ingersoll-Rand splash lubricated air compressor pumps are provided with an overhung crankshaft that is accurately balanced to run evenly and quietly. These durable, cast iron pumps provide more than 15000 hours of trouble free service and are equipped with a copper finned intercooler that lowers the operating temperature & improves pump life. Speedaire air compressor pumps are thoroughly tested and approved at the factory. These pumps feature a cast iron, fan type flywheel that forces a 'cyclone' air blast to provide even more cooling for deep finned cylinders and multi-finned copper tube intercoolers. Choose from a broad range of air compressor pumps, available in pressure ratings ranging from 100 to 220 psi.

Uses

Air compressor pumps are used for drilling, nailing, grinding & painting jobs in machine & body shops, in addition to sandblasting, dry cleaning, car washing, air conditioning & refrigeration. They are also ideal for power plants, water purification plants, manufacturing industries, paint shops and irrigation purposes.

Features

Speedaire Splash Lubricated Air Compressor Pumps:

  • These air compressor pumps are designed to cycle On / Off while providing continuous air with an 80/20 duty cycle.
  • They have an oil reservoir with a sight gauge.

Champion Splash Lubricated Air Compressor Pumps:

  • Splash lubricated air compressor pumps from Champion feature cast iron cylinders & lightweight aluminium alloy pistons for improved cooling.
  • They come with two compression rings & an oil control ring, as well as high density, high silicon, die cast aluminium alloy connecting rods.
  • These pumps are equipped with steel reed type valves for increased volumetric efficiency.
  • These air compressor pumps have a precision balanced flywheel to ensure high efficiency, high energy & power density, and long life.
  • The ductile iron overhung crankshaft features a precision-balanced design to run smoothly and quietly.
  • They have an oil level sight gauge for user convenience.

Ingersoll-Rand Splash Lubricated Air Compressor Pumps:

  • These air compressor pumps have Type 30 cast iron cylinders, heads and frames designed for continuous operation and extended pump life.
  • They are used for heavy duty industrial applications owing to the two-stage reciprocating air compressor.
  • These pumps feature finned style intercoolers between the two low pressure cylinders and the high pressure cylinder, reducing the operating temperature of the air between the first stage and second stage of the pump.

Working Mechanism

Air compressor pumps compress air into smaller volumes, and the compressed air is stored in a storage tank. Once the air is released, the kinetic energy of the pressurised air can be used for multiple applications. Usually, the pressure limits are set, and the compressor pressurises the air systematically once it falls below the desired limit. The compressor pump can be operated automatically for continuous & uninterrupted operation. Air compressor pumps operate via reciprocating piston action or rotary pump action.

Standards and Approvals

Air compressor pumps are constructed in accordance with ISO standards to ensure improved environmental health, user safety and enhanced performance.

Frequently Asked Questions

What happens if there is water in my air compressor?

There is always a little amount of water in all air compressor tanks. Hot air hits the cold tank, producing water as it cools. Dry abrasive does not flow when it gets wet. Wet air must be cooled to remove the water.

How often do I need to change the oil in my air compressor?

If you have a lubricated reciprocating or rotary vane air compressor, you'll need to change quarterly to keep it working properly. For a rotary screw compressor, you'll need to change the oil after 4000 to 8000 hours of use, depending on the type of oil employed.

How often should I service an air compressor pump?

The answer depends on how often the unit used. If you are running your compressor occasionally, then annual service would be fine. If you are running your compressor routinely, then quarterly service might be needed.

What factors must one consider before purchasing air compressor pumps?

  • Type of compressor - Check whether it is rotary or reciprocating, single stage or multi-stage.
  • Power rating - Power is usually rated in Horsepower (hp). Air compressor pump power ratings can range from 0.5 HP to 500 hp.
  • Pressure - the pressure of air to be maintained.
  • Airflow - The rate and volume by which a machine can offer compression, are measured in cubic feet per minute (CFM). CFM denotes the maximum quantity of air a compressor can produce at a preset pressure level.

We are here to help!

Looking for a part not listed here?