Air Chain Hoists

Filter

INGERSOLL-RAND -

MLK Series, Air Chain Hoist

StyleModelControlsLift SpeedAir ConsumptionBrake TypeLoad CapacityReevingSuspensionBrakePrice (ex. VAT)
AML500KR-2DA10-R6UPendant13 FPM50 SCFMSelf Adjusting Disc1100 lbs.2RigidSelf Adjusting Disc€15,756.09
BML500KS-2C10-C6Pendant0-22 FPM45 SCFMSelf Adjusting Disc1100 lbs.1Swivel HookSelf Adjusting Disc€9,524.96
CML1000K-2C10-C6Pendant28 FPM90 SCFMSelf Adjusting Brake2200 lbs.2Swivel HookSelf Adjusting€10,788.32
CML250KR-1R10-R6UPull Chain26 FPM45 SCFMSelf Adjusting Disc550 lbs.1HookSelf Adjusting Disc€11,304.88
AML500KR-1DA10-R6UPull Chain13 FPM45 SCFMSelf Adjusting Disc1100 lbs.2RigidSelf Adjusting Disc€15,025.10
INGERSOLL-RAND -

7770 Series, Air Chain Hoist

Ingersoll Rand 7770 Series air chain hoists are useful in shipping yards and production facilities for lifting up to 4400 lb loads. These spark-resistant units meet ASME specifications and are suitable for hazardous environments. They have zinc-plated, 10 foot long pull chains for corrosion resistance and their reduced hoist capacities & locked speed adjustments ensure long chain life. These hoists can be equipped pendant control handles featuring industrial-grade vinyl grip for convenient handling.

StyleModelControlsLift SpeedLoad CapacityAir ConsumptionColorNoise LevelMin. Between HooksBrake TypePrice (ex. VAT)
A7756E-2C10-C6SPendant0-41 FPM1100 lbs.65-70 SCFMRed85 dBA17"Adjustable Band€9,939.46
B7718E-2C10-C6SPendant0-82 FPM550 lbs.65-70 SCFMRed-17"Adjustable Band€10,354.55
C7756E-1C10-C6SPull Chain0-41 FPM1100 lbs.65-70 SCFMRed85 dBA17"Adjustable Band€9,032.47
INGERSOLL-RAND -

HLK Series, Air Chain Hoist

StyleModelLift SpeedMin. Between HooksLoad CapacityReevingControlsAir ConsumptionNoise LevelColorPrice (ex. VAT)
AHL3000K-2C10-C68 FPM25"6600 lbs.3Pendant65-70 SCFM85 dBAYellow€16,962.05
AHL2000K-2C10-C613 FPM23"4400 lbs.2Pendant65-70 SCFM85 dBAYellow€15,252.90
AHL1000K-2C10-C628 FPM18 1/2"2200 lbs.1Pendant65-70 SCFM85 dBAYellow€15,361.70
HARRINGTON -

Mini Cat Air Hoist

StyleModelControlsLift SpeedHeadroomAir Inlet SizeAir ConsumptionBody MaterialBody LengthBody WidthPrice (ex. VAT)
AAH250M-13Manipulator41 FPM45"1/2"34 CFM @ 90 psiAluminum11 5/16"4"€5,279.65
AAH250M-6.5Manipulator47 FPM33"3/8"34 CFM @ 90 psiCast Aluminum--€4,964.58
AAH500M-13Manipulator29 FPM45"3/8"34 CFM @ 90 psiCast Aluminum9 11/16"4"€5,512.94
AAH500M-6.5Manipulator53 FPM33"3/8"34 CFM @ 90 psiCast Aluminum11 5/16"7 3/16"€5,294.69
BAH500P-15Pendant29 FPM12"3/8"34 CFM @ 90 psiCast Aluminum9 11/16"4"€5,531.46
BAH500P-10Pendant29 FPM12"3/8"34 CFM @ 90 psiCast Aluminum--€4,752.79
CAH250P-10Pendant42 FPM12"3/8"34 CFM @ 90 psiCast Aluminum9 11/16"3 1/2"€4,664.32
CAH250P-20Pendant42 FPM12"3/8"34 CFM @ 90 psiCast Aluminum9 11/16"4"€5,451.15
BAH500P-20Pendant29 FPM12"3/8"34 CFM @ 90 psiCast Aluminum9 11/16"4"€5,838.82
CAH250P-15Pendant42 FPM12"3/8"28 SCFMAluminum9 11/16"4"€5,276.78
DAH250C-15Pull Cord47 FPM12"3/8"34 CFM @ 90 psiCast Aluminum9 11/16"4"€3,535.55
EAH500C-20Pull Cord32 FPM12"3/8"34 CFM @ 90 psiCast Aluminum9 11/16"4"€3,998.89
EAH500C-15Pull Cord32 FPM12"3/8"34 CFM @ 90 psiCast Aluminum9 11/16"4"€3,809.05
DAH250C-10Pull Cord47 FPM12"3/8"34 CFM @ 90 psiCast Aluminum9 11/16"3 1/2"€3,535.55
DAH250C-20Pull Cord47 FPM12"3/8"34 CFM @ 90 psiCast Aluminum9 11/16"4"€3,744.45
EAH500C-10Pull Cord32 FPM12"3/8"34 CFM @ 90 psiCast Aluminum9 11/16"3 1/2"€3,420.87
HARRINGTON -

TCR Air Powered Hoist With Pendant

StyleModelControlsLift SpeedAir ConsumptionBody WidthHeadroomMin. Between HooksReevingHousing WidthPrice (ex. VAT)
ATCR2000P2-10Pendant11 FPM60 CFM @ 90 psi8"-21.812"28"€9,829.93
ATCR1000P-20Pendant21 FPM60 CFM @ 90 psi6 29/32"18.3"18 5/16"16 29/32"€8,152.74
ATCR1000P-15Pendant21 FPM60 CFM @ 90 psi6 29/32"18.3"18 5/16"16 29/32"€7,507.59
BTCR500P-10Pendant37 FPM48 CFM @ 90 psi6 29/32"18 3/16"18 3/16"16 29/32"€6,151.81
CTCR250P-10Pendant52 FPM57 CFM @ 90 psi6 29/32"18 3/16"18 3/16"16 29/32"€5,621.77
CTCR250P-20Pendant52 FPM57 CFM @ 90 psi6 29/32"18 3/16"18 3/16"16 29/32"€5,621.77
BTCR500P-20Pendant37 FPM48 SCFM6 29/32"18 3/16"18 3/16"16 29/32"€6,220.16
ATCR1000P-10Pendant21 FPM60 CFM @ 90 psi6 29/32"18.3"18 5/16"16 29/32"€7,507.59
ATCR2000P2-20Pendant11 FPM60 CFM @ 90 psi8"21 4/5"21 13/16"28"€9,504.07
CTCR250P-15Pendant52 FPM57 CFM @ 90 psi6 29/32"18 3/16"18 3/16"16 29/32"€5,621.77
ATCR2000P2-15Pendant11 FPM60 CFM @ 90 psi8"21 4/5"21 13/16"28"€9,829.93
BTCR500P-15Pendant37 FPM48 SCFM @ 90 psi6 29/32"18 3/16"18 3/16"16 29/32"€6,220.16
DTCR2000C2-10Pull Cord11 FPM60 CFM @ 90 psi8"21 4/5"21 13/16"28"€10,221.76
DTCR1000C-15Pull Cord21 FPM53 SCFM6 29/32"18.3"18 5/16"16 29/32"€7,183.31
DTCR250C-15Pull Cord52 FPM57 CFM @ 90 psi--18.187"16.906"€4,964.33
DTCR250C-10Pull Cord52 FPM57 CFM @ 90 psi6 29/32"18 3/16"18 3/16"16 29/32"€4,964.33
DTCR1000C-20Pull Cord21 FPM53 SCFM6 29/32"18.3"18 5/16"16 29/32"€7,183.31
DTCR500C-10Pull Cord37 FPM57 CFM @ 90 psi6 29/32"18 3/16"18 3/16"16 29/32"€5,050.30
DTCR2000C2-15Pull Cord11 FPM60 CFM @ 90 psi8"21 4/5"21 13/16"28"€10,221.76
DTCR500C-15Pull Cord37 FPM-6 29/32"18 3/16"18 3/16"16 29/32"€5,050.30
DTCR2000C2-20Pull Cord11 FPM60 CFM @ 90 psi8"21 4/5"21 13/16"28"€10,221.76
DTCR1000C-10Pull Cord21 FPM60 CFM @ 90 psi6 29/32"18.3"18 5/16"16 29/32"€7,183.31
DTCR500C-20Pull Cord37 FPM57 CFM @ 90 psi6 29/32"18 3/16"18 3/16"16 29/32"€5,050.30
DTCR250C-20Pull Cord52 FPM57 CFM @ 90 psi--18.187"16.906"€4,964.33
HARRINGTON -

TCS Air Powered Hoist

StyleModelControlsLift SpeedAir ConsumptionHeadroomBody MaterialLifting Hook Opening WidthBody WidthBody LengthPrice (ex. VAT)
ATCS1000P2-15Pendant30 FPM60 SCFM @ 90 psi-----€7,741.89
ATCS1000P2-10Pendant30 FPM60 SCFM @ 90 psi18"Cast Aluminum1 3/32"9"14 13/32"€7,741.89
BTCS250P-10Pendant121 FPM60 SCFM @ 90 psi16.3"Cast Aluminum1"6 19/32"14 13/32"€6,241.33
ATCS500P-20Pendant60 FPM60 SCFM @ 90 psi16.3"Cast Aluminum1"8 11/16"14 3/8"€6,099.90
ATCS500P-10Pendant60 FPM60 SCFM @ 90 psi16.3"Cast Aluminum1"6 19/32"14 13/32"€6,099.90
ATCS1000P2-20Pendant30 FPM60 SCFM @ 90 psi18"Cast Aluminum1 3/32"6 3/16"14 3/8"€7,741.89
BTCS250P-20Pendant121 FPM60 SCFM @ 90 psi16.3"Cast Aluminum1"8 11/16"14 3/8"€6,241.33
BTCS250P-15Pendant121 FPM60 SCFM @ 90 psi16.3"Cast Aluminum1"8 11/16"14 3/8"€6,241.33
ATCS500P-15Pendant60 FPM60 SCFM @ 90 psi16.3"Cast Aluminum1"--€6,099.90
CTCS250C-15Pull Cord121 FPM64 SCFM @ 90 psi16.3"Cast Aluminum1"8 11/16"14 3/8"€5,270.50
DTCS1000C2-10Pull Cord30 FPM60 SCFM @ 90 psi18"Cast Aluminum-9"-€7,050.94
CTCS250C-10Pull Cord121 FPM64 SCFM @ 90 psi16.3"Cast Aluminum1"8 11/16"14 13/32"€5,270.50
DTCS1000C2-15Pull Cord30 FPM60 SCFM @ 90 psi18"Cast Aluminum1 3/32"9"14 3/8"€7,184.01
CTCS250C-20Pull Cord121 FPM64 SCFM @ 90 psi16.3"Cast Aluminum1"8 11/16"14 3/8"€5,270.50
DTCS1000C2-20Pull Cord30 FPM60 SCFM @ 90 psi18"Cast Aluminum1 3/32"9"14 3/8"€7,598.60
CTCS500C-15Pull Cord60 FPM60 SCFM16.3"Aluminum1"8 11/16"14 3/8"€5,264.35
CTCS500C-20Pull Cord60 FPM60 SCFM @ 90 psi16.3"Cast Aluminum1"8 11/16"14 3/8"€5,264.35
CTCS500C-10Pull Cord60 FPM60 SCFM @ 90 psi-----€5,264.35
HARRINGTON -

Air Chain Hoists

StyleModelControlsLift SpeedLift LengthHeadroomLifting Hook Opening WidthAir Inlet SizeAir ConsumptionNoise LevelPrice (ex. VAT)
ATCR2000C2-65/SCC--------€19,936.79
BTCL250P-15Pendant61 FPM15 ft.16.3"1"1/2"64 CFM @ 90 psi83 dBA€9,628.74
CTCRM500P-10Pendant37 FPM10 ft.19.3"1 3/16"3/4"57 CFM @ 90 psi80 dBA€12,014.54
DTCL1000P2-20Pendant21 FPM20 ft.17 1/2"1 3/32"1/2"81 SCFM @ 90 psi83 dBA€12,577.26
DTCL1000P2-15Pendant21 FPM15 ft.17 1/2"1 3/32"1/2"81 SCFM @ 90 psi83 dBA€12,577.26
ETCL500P-10Pendant41 FPM10 ft.16.3"1"1/2"64 CFM @ 90 psi83 dBA€9,826.06
BTCL250P-10Pendant61 FPM10 ft.16.3"1"1/2"64 CFM @ 90 psi83 dBA€8,935.59
FTCL6000P2-20Pendant5.2 FPM20 ft.30.3"1 11/16"1"141 CFM @ 90 psi79 dBA€23,509.65
FTCL6000P2-15Pendant5.2 FPM15 ft.30.3"1 11/16"1"141 CFM @ 90 psi79 dBA€23,509.65
GTCL6000P2-10Pendant5.2 FPM10 ft.30.3"1 11/16"1"141 CFM @ 90 psi79 dBA€20,587.87
ETCL500P-20Pendant41 FPM20 ft.16.3"1"1/2"64 CFM @ 90 psi83 dBA€10,827.55
BTCL250P-20Pendant61 FPM20 ft.16.3"1"1/2"64 CFM @ 90 psi83 dBA€9,628.74
ETCL500P-15Pendant41 FPM15 ft.16.3"1"1/2"64 CFM @ 90 psi83 dBA€10,827.55
HAH300P-10Pendant28 FPM10 ft.12"29/32"3/8"34 CFM @ 90 psi85 dBA€4,742.22
ITCRP500C-10Pendant57 FPM10 ft.18 3/5"1 3/16"3/4"57 CFM @ 90 psi80 dBA€5,240.62
JTCL3000P-15Pendant10 FPM15 ft.21.1"1 5/16"1"141 CFM @ 90 psi79 dBA€19,139.39
ITCR600P-10Pendant37 FPM10 ft.18 1/8"1 3/16"1/2"60 SCFM @ 90 psi85 dBA€5,927.49
JTCL3000P-10Pendant10 FPM10 ft.21.1"1 5/16"1"141 CFM @ 90 psi79 dBA€19,139.39
JTCL3000P-20Pendant10 FPM20 ft.21.1"1 5/16"1"141 CFM @ 90 psi79 dBA€19,139.39
GTCL3000C-15Pull Cord10 FPM15 ft.21.1"1 5/16"1"141 CFM @ 90 psi79 dBA€17,082.75
DTCL1000C2-20Pull Cord21 FPM20 ft.18"1 3/32"1/2"64 CFM @ 90 psi83 dBA€10,064.39
KTCL250C-20Pull Cord61 FPM20 ft.16.3"1"1/2"64 CFM @ 90 psi83 dBA€7,298.42
DTCL1000C2-15Pull Cord21 FPM15 ft.18"1 3/32"1/2"64 CFM83 dBA€10,064.39
KTCL6000C2-15Pull Cord5.2 FPM15 ft.30.3"1 11/16"1"141 CFM @ 90 psi79 dBA€21,136.17
GTCL3000C-10Pull Cord10 FPM10 ft.21.1"1 5/16"1"141 CFM @ 90 psi79 dBA€17,082.75
INGERSOLL-RAND -

Air Chain Hoists

StyleModelLift SpeedLoad CapacityControlsAir ConsumptionNoise LevelColorMin. Between HooksBrake TypePrice (ex. VAT)
ACL250K-2C10-C6U0-32 FPM550 lbs.Pendant32 SCFM75 dBAYellow11 1/2"Self Adjusting Brake€5,835.43
ACL125K-2C10-C6U0-43 FPM275 lbs.Pendant32 SCFM75 dBAYellow11 1/2"Self Adjusting Brake€5,311.63
DAYTON -

Air Chain Hoist

Dayton air chain hoists are used for lifting and lowering heavy loads using a chain block mechanism in flammable, dusty or dirty environments. These air operated hoists (also known as pneumatic hoists) are perfect for applications where electricity is not available and their spark-resistant models are ideal where hazardous substances are frequently used. These Dayton hoists come equipped with pendant throttle control which for safety and comfort, a swivel top mount hook and a load chain hook with safety latch. They have 8-vane motors with a tapped exhaust port for high starting torque. Choose from a wide of these Dayton electric chain hoists, available in 1/4 and 1/2 rated loads on Raptor Supplies.

StyleModelLift SpeedHeadroomMin. Between HooksLoad CapacityReevingFinishHousing WidthMinimum Retracted LengthPrice (ex. VAT)
A29XL8923 FPM18"18"2000 lbs.2Painted10 3/16"19 11/16"€6,565.92
B29XL8823 FPM18"18"2000 lbs.2Painted10.187"19 11/16"€6,461.67
C29XL8645 FPM15 1/4"15 1/4"1000 lbs.1Painted10.187"16 21/32"€5,550.01
D29XL8745 FPM15 1/4"15 1/4"1000 lbs.1Painted10.187"16 23/32"€5,550.01
E29XL9065 FPM15 1/4"15 1/4"500 lbs.1Painted10.187"16 27/32"€5,103.48
F29XL8565 FPM15 1/4"15 1/4"500 lbs.1Painted10.187"16 21/32"€5,103.48
VESTIL -

ACH Series Air Powered Chain Hoists

StyleModelHeadroomAir ConsumptionDepthF.p.m Lower With LoadF.p.m Rise With LoadLengthWidthHeight
AACH-100-34 CFM5 3/4"38 FPM @ 90 psi11 FPM12.843"8"11.937"
RFQ
BACH-2512"-3 7/8"48 FPM42 FPM11.3"4"-
RFQ
CACH-5012"-3 7/8"53 FPM29 FPM11.3"4"12"
RFQ
DACH-6013 14/25"34 CFM5 3/4"42 FPM @ 90 psi16 FPM12.843"8"11.937"
RFQ
INGERSOLL-RAND -

Air Chain Hoist 1100 lb. Capacity 10 feet Lift

ModelItemPrice (ex. VAT)
7756E-3HA10-C6SAC2XVC€14,861.76
JET TOOLS -

Lift, 1/2 Ton, 1 Phase

ModelItemPrice (ex. VAT)
121200CX7UBD€5,581.86
See Details
COLUMBUS MCKINNON -

Hoist

ModelItemPrice (ex. VAT)
6005-0CR2AFE-
RFQ

Air Chain Hoists

Air chain hoists are designed to lift and move heavy loads (up to 12000 lb) safely in harsh working environments. These air powered hoists offer electricity-free operation to ensure no arcing hazards occur, which may cause an explosion. Raptor Supplies sells air chain hoists from brands like Dayton, Ingersoll-Rand, Vestil and Harrington. ARO air hoists from Ingersoll Rand are simple & rugged in design and meet ASME B30.16 specifications. These air hoists feature a powerful, self-cooling rotary motor to provide faster lift speeds with low air consumption, even at high temperatures. They come equipped with a brake control that can be easily adjusted to meet specific load ranges. Harrington offers AH Mini Cat air hoists in a phenomenally low headroom design that allows use in many construction, assembly line and workstation applications. These air powered hoists feature vane motor design to permit very fine feathering control so that the speed does not affect the stress on the control mechanism. Choose from a wide range of air chain hoists, available in a maximum speed of 121 fpm on Raptor Supplies.

We are here to help!

Looking for a part not listed here?